総合倍率(実視野)21x~135x(Φ10.7mm~Φ1.7mm)付属品アイシェード(2個)、セリートダストカバー、テンションコントロールピン、保証書、照明保護カバー(両面フロスト・片面フロスト)質量(kg)(ヘッド)約1.9、(スタンド)約3.7消費電力(W)5(100V使用時)寸法(幅W×奥行D)(mm)(ステージプレート)208×217(ベース)220×284定格電圧(V)(入力)100~240、50/60Hz使用温度(℃)1~40作動距離(mm)84照明【落射】LED【透過】なし色温度(K)6400±5%ステージプレートアクリル樹脂製(白・黒各1枚)眼幅調整範囲(mm)52-75接眼レンズDHW15x・15x視野数(15)対物レンズ1.4x~9x視度調整両眼視度調整可能(±7.2D)球数(LED)60ワーク観察可能高さ(mm)169.5鏡体機能双眼ズーム、(傾斜角)45°・360°回転式距離(ポール中心から対物レンズ先端)153.4