Model 6141は、高応答性を有し、複雑な風速変化にも追随し、精密な風速・風温測定が行えます。直線性の良いアナログ出力が得られるため、データ記録や制御への利用が可能です。FAST-SLOWの2つの応答特性を切り換え可能です。アナログメーターにより、風速変動を視覚的にとらえることができます。0.05~1m/s、0.05~10m/s、0.05~50m/sの3レンジそれぞれで±2%FSという高い精度を維持しています。また、風速測定の応答性が1秒以下と速く、複雑に変化する風速を忠実にとらえます。標準でアナログ出力を得ることができ、モニタリングに最適です。