付属品9195(携帯用ケース)、取扱説明書単3形乾電池LR6×2適合規格JIS C 1609-1:2006,IEC61326表示デジタル表示連続使用時間(時間)約80(オートパワーオフ約30分)外形寸法(長さL×幅W×高さH)(mm)169×63×37応答時間(秒)オートレンジ:5以下、マニュアルレンジ:2以下使用電池単3形乾電池R6/LR6(1.5V)×2使用温湿度範囲0℃~40℃, 相対湿度80%以下(結露しないこと)直線性±4%rdg±5dgt (23℃±2℃基準)受光素子シリコンフォトダイオードRoHS指令(10物質対応)対応特性斜入射光:10°±1.5%以下、30°±3%以下、60°±10%以下、80°±30%以下、可視域相対分光応答:標準分光視感効率からの外れ:9%