デジタル温湿度ロガー(デジタル温湿度計)ケニス(1件のレビュー)予約販売
3インチの大きなスクリーンで温度・湿度の表示が大きく視認性のよい温湿度計です。本体はロギング機能があり、過去68日間のデータが保存されます。専用アプリを使用すると5項目の測定データ(温度・相対湿度・絶対湿度・露点温度・飽和水蒸気圧)のグラフを確認でき、csvデータの書き出しも可能です。3種類の快適レベルマークが表示され、部屋の快適さがすぐに把握できます。スイスSensirion3チップ搭載で、0.1℃の温度差、1%RHの湿度差を感知できます。Bluetooth低消費電力チップを採用し、単4電池2本で約1年使用できます。本体背面にはマグネットが内蔵しており、磁性体の壁に固定できます。
材質ABS寸法(mm)79×65×22質量(g)64電源単4電池×2(付属)測定範囲(℃)温度/-20~80 湿度/0~99%RH対応OSiOS11.0+ Android5.0+精度(℃)温度/±0.4(-20~0 ±0.2(0~65 ±0.3(65~80 湿度/±2%(10~90%RH) ±4%(0~10%、90~99%RH)通信方式Bluetooth4.2以降設置方法マグネットRoHS指令(10物質対応)対応通信距離(m)最大120(見通しの良い場所)