酸素センサまたは酸素計からの出力を受け指示および警報を行います。、MG3010は、酸素計MG1000シリーズや酸素センサMG2100からの伝送出力信号を離れた場所で受け、測定値の確認や警報判定ができる専用の計測モニタです。、MG2100駆動用のDC電圧出力機能を装備し、電源供給のない現場での酸素濃度測定・監視ができます。
酸素センサまたは酸素計からの出力を受け指示および警報を行います。、MG3010は、酸素計MG1000シリーズや酸素センサMG2100からの伝送出力信号を離れた場所で受け、測定値の確認や警報判定ができる専用の計測モニタです。、MG2100駆動用のDC電圧出力機能を装備し、電源供給のない現場での酸素濃度測定・監視ができます。
酸素センサまたは酸素計からの出力を受け指示および警報を行います。、MG3010は、酸素計MG1000シリーズや酸素センサMG2100からの伝送出力信号を離れた場所で受け、測定値の確認や警報判定ができる専用の計測モニタです。、MG2100駆動用のDC電圧出力機能を装備し、電源供給のない現場での酸素濃度測定・監視ができます。
炉内などの酸素濃度を測定する吸引形の酸素計です。、MG6000は、吸引ポンプを内蔵した酸素濃度計です。、直接酸素計や酸素センサが取付けられない場所での高温または低温の測定ガスをパイプで吸引し、常温付近にて測定することができます。、低濃度の測定ガスを吸引し、離れた場所の炉内や装置内の酸素濃度を測定することができます。、高温または低温ガスの測定、▼吸引ポンプと流量計を内蔵していますので、測定ガスをパイプ・配管の途中で放熱させ、常温付近で酸素計に接続することができます。、活性炭入りフィルタが内蔵されておりますので、微量な有毒ガスおよびダストなどはフィルタにより除去することかできます。、使用環境に応じて別売の活性炭入りフィルタユニットの増設も可能です。、高精度、▼±0.5%O2と高精度で、本体に校正ガス接続口が設けられ、基準ガスによる校正が容易にでき、精度を維持します。、安定性にすぐれ、長寿命、▼長寿命でメンテナンスが容易な高性能小形ジルコニア固体電解質方式の酸素センサを採用していますので、長期間精度が安定しています。、小形、薄形で簡単操作、▼フィルタユニット、計測部本体とも小形、薄形で取付も簡単です。、ジルコニア式酸素計、安定化ジルコニアは酸素イオン尊電体として知られています。、この安定化ジルコニアを基板とし、基板の一面には白金電極と酸素拡散制限孔、他の一面には白金ヒータが形成されてまいす。、ここで実用的な酸素イオン導電率を得るため、ヒータに通電して基板を数百℃に加熱し、電極間に電圧を印加すると酸素イオンをキャリアとする電流で基板中を流れます。、陰極上に形成された酸素拡散制限孔のために、陰極に流入する酸素量が制限され、電流ー電圧特性にはフラット領域(限界電流)が観測されます。、限界電流は酸素濃度に比例して変化するので、この限界電流を測定することによって雰囲気の酸素濃度を知ることができます。
炉内などの酸素濃度を測定する吸引形の酸素計です。、MG6000は、吸引ポンプを内蔵した酸素濃度計です。、直接酸素計や酸素センサが取付けられない場所での高温または低温の測定ガスをパイプで吸引し、常温付近にて測定することができます。、低濃度の測定ガスを吸引し、離れた場所の炉内や装置内の酸素濃度を測定することができます。、高温または低温ガスの測定、▼吸引ポンプと流量計を内蔵していますので、測定ガスをパイプ・配管の途中で放熱させ、常温付近で酸素計に接続することができます。、活性炭入りフィルタが内蔵されておりますので、微量な有毒ガスおよびダストなどはフィルタにより除去することかできます。、使用環境に応じて別売の活性炭入りフィルタユニットの増設も可能です。、高精度、▼±0.5%O2と高精度で、本体に校正ガス接続口が設けられ、基準ガスによる校正が容易にでき、精度を維持します。、安定性にすぐれ、長寿命、▼長寿命でメンテナンスが容易な高性能小形ジルコニア固体電解質方式の酸素センサを採用していますので、長期間精度が安定しています。、小形、薄形で簡単操作、▼フィルタユニット、計測部本体とも小形、薄形で取付も簡単です。、ジルコニア式酸素計、安定化ジルコニアは酸素イオン尊電体として知られています。、この安定化ジルコニアを基板とし、基板の一面には白金電極と酸素拡散制限孔、他の一面には白金ヒータが形成されてまいす。、ここで実用的な酸素イオン導電率を得るため、ヒータに通電して基板を数百℃に加熱し、電極間に電圧を印加すると酸素イオンをキャリアとする電流で基板中を流れます。、陰極上に形成された酸素拡散制限孔のために、陰極に流入する酸素量が制限され、電流ー電圧特性にはフラット領域(限界電流)が観測されます。、限界電流は酸素濃度に比例して変化するので、この限界電流を測定することによって雰囲気の酸素濃度を知ることができます。
炉内などの酸素濃度を測定する吸引形の酸素計です。、MG6000は、吸引ポンプを内蔵した酸素濃度計です。、直接酸素計や酸素センサが取付けられない場所での高温または低温の測定ガスをパイプで吸引し、常温付近にて測定することができます。、低濃度の測定ガスを吸引し、離れた場所の炉内や装置内の酸素濃度を測定することができます。、高温または低温ガスの測定、▼吸引ポンプと流量計を内蔵していますので、測定ガスをパイプ・配管の途中で放熱させ、常温付近で酸素計に接続することができます。、活性炭入りフィルタが内蔵されておりますので、微量な有毒ガスおよびダストなどはフィルタにより除去することかできます。、使用環境に応じて別売の活性炭入りフィルタユニットの増設も可能です。、高精度、▼±0.5%O2と高精度で、本体に校正ガス接続口が設けられ、基準ガスによる校正が容易にでき、精度を維持します。、安定性にすぐれ、長寿命、▼長寿命でメンテナンスが容易な高性能小形ジルコニア固体電解質方式の酸素センサを採用していますので、長期間精度が安定しています。、小形、薄形で簡単操作、▼フィルタユニット、計測部本体とも小形、薄形で取付も簡単です。、ジルコニア式酸素計、安定化ジルコニアは酸素イオン尊電体として知られています。、この安定化ジルコニアを基板とし、基板の一面には白金電極と酸素拡散制限孔、他の一面には白金ヒータが形成されてまいす。、ここで実用的な酸素イオン導電率を得るため、ヒータに通電して基板を数百℃に加熱し、電極間に電圧を印加すると酸素イオンをキャリアとする電流で基板中を流れます。、陰極上に形成された酸素拡散制限孔のために、陰極に流入する酸素量が制限され、電流ー電圧特性にはフラット領域(限界電流)が観測されます。、限界電流は酸素濃度に比例して変化するので、この限界電流を測定することによって雰囲気の酸素濃度を知ることができます。
酸素検知部と指示計をコンパクトにまとめた酸素計で警報出力機能と記録計などの接続用外部出力も標準装備しています。、MG1000シリーズは、限界電流式ジルコニア酸素検知素子を使用した壁取付形の酸素計で、測定値表示はもちろん多彩な警報機能を備え、酸欠計または酸素濃度計として低濃度からの酸素濃度計測ができるデジタル式酸素計です。、高性能・小形。、長寿命のジルコニア酸素検知素子を使用し、高精度と優れた再現性を維持。、アナログ出力、警報用リレー出力を標準装備。、検知部内蔵形と分離形の2機種を用意。、ジルコニア式酸素計、安定化ジルコニアは酸素イオン尊電体として知られています。、この安定化ジルコニアを基板とし、基板の一面には白金電極と酸素拡散制限孔、他の一面には白金ヒータが形成されてまいす。、ここで実用的な酸素イオン導電率を得るため、ヒータに通電して基板を数百℃に加熱し、電極間に電圧を印加すると酸素イオンをキャリアとする電流で基板中を流れます。、陰極上に形成された酸素拡散制限孔のために、陰極に流入する酸素量が制限され、電流ー電圧特性にはフラット領域(限界電流)が観測されます。、限界電流は酸素濃度に比例して変化するので、この限界電流を測定することによって雰囲気の酸素濃度を知ることができます。
酸素検知部と指示計をコンパクトにまとめた酸素計で警報出力機能と記録計などの接続用外部出力も標準装備しています。、MG1000シリーズは、限界電流式ジルコニア酸素検知素子を使用した壁取付形の酸素計で、測定値表示はもちろん多彩な警報機能を備え、酸欠計または酸素濃度計として低濃度からの酸素濃度計測ができるデジタル式酸素計です。、高性能・小形。、長寿命のジルコニア酸素検知素子を使用し、高精度と優れた再現性を維持。、アナログ出力、警報用リレー出力を標準装備。、検知部内蔵形と分離形の2機種を用意。、ジルコニア式酸素計、安定化ジルコニアは酸素イオン尊電体として知られています。、この安定化ジルコニアを基板とし、基板の一面には白金電極と酸素拡散制限孔、他の一面には白金ヒータが形成されてまいす。、ここで実用的な酸素イオン導電率を得るため、ヒータに通電して基板を数百℃に加熱し、電極間に電圧を印加すると酸素イオンをキャリアとする電流で基板中を流れます。、陰極上に形成された酸素拡散制限孔のために、陰極に流入する酸素量が制限され、電流ー電圧特性にはフラット領域(限界電流)が観測されます。、限界電流は酸素濃度に比例して変化するので、この限界電流を測定することによって雰囲気の酸素濃度を知ることができます。
酸素検知部と指示計をコンパクトにまとめた酸素計で警報出力機能と記録計などの接続用外部出力も標準装備しています。、MG1000シリーズは、限界電流式ジルコニア酸素検知素子を使用した壁取付形の酸素計で、測定値表示はもちろん多彩な警報機能を備え、酸欠計または酸素濃度計として低濃度からの酸素濃度計測ができるデジタル式酸素計です。、高性能・小形。、長寿命のジルコニア酸素検知素子を使用し、高精度と優れた再現性を維持。、アナログ出力、警報用リレー出力を標準装備。、検知部内蔵形と分離形の2機種を用意。、ジルコニア式酸素計、安定化ジルコニアは酸素イオン尊電体として知られています。、この安定化ジルコニアを基板とし、基板の一面には白金電極と酸素拡散制限孔、他の一面には白金ヒータが形成されてまいす。、ここで実用的な酸素イオン導電率を得るため、ヒータに通電して基板を数百℃に加熱し、電極間に電圧を印加すると酸素イオンをキャリアとする電流で基板中を流れます。、陰極上に形成された酸素拡散制限孔のために、陰極に流入する酸素量が制限され、電流ー電圧特性にはフラット領域(限界電流)が観測されます。、限界電流は酸素濃度に比例して変化するので、この限界電流を測定することによって雰囲気の酸素濃度を知ることができます。
ネジ込み形の小形酸素検知部と指示計により、パイプ配管や装置内の酸素計測に適しています。、MG1000シリーズは、限界電流式ジルコニア酸素検知素子を使用した壁取付形の酸素計で、測定値表示はもちろん多彩な警報機能を備え、酸欠計または酸素濃度計として低濃度からの酸素濃度計測ができるデジタル式酸素計です。、高性能・小形。、長寿命のジルコニア酸素検知素子を使用し、高精度と優れた再現性を維持。、アナログ出力、警報用リレー出力を標準装備。、検知部内蔵形と分離形の2機種を用意。、ジルコニア式酸素計、安定化ジルコニアは酸素イオン尊電体として知られています。、この安定化ジルコニアを基板とし、基板の一面には白金電極と酸素拡散制限孔、他の一面には白金ヒータが形成されてまいす。、ここで実用的な酸素イオン導電率を得るため、ヒータに通電して基板を数百℃に加熱し、電極間に電圧を印加すると酸素イオンをキャリアとする電流で基板中を流れます。、陰極上に形成された酸素拡散制限孔のために、陰極に流入する酸素量が制限され、電流ー電圧特性にはフラット領域(限界電流)が観測されます。、限界電流は酸素濃度に比例して変化するので、この限界電流を測定することによって雰囲気の酸素濃度を知ることができます。
ネジ込み形の小形酸素検知部と指示計により、パイプ配管や装置内の酸素計測に適しています。、MG1000シリーズは、限界電流式ジルコニア酸素検知素子を使用した壁取付形の酸素計で、測定値表示はもちろん多彩な警報機能を備え、酸欠計または酸素濃度計として低濃度からの酸素濃度計測ができるデジタル式酸素計です。、高性能・小形。、長寿命のジルコニア酸素検知素子を使用し、高精度と優れた再現性を維持。、アナログ出力、警報用リレー出力を標準装備。、検知部内蔵形と分離形の2機種を用意。、ジルコニア式酸素計、安定化ジルコニアは酸素イオン尊電体として知られています。、この安定化ジルコニアを基板とし、基板の一面には白金電極と酸素拡散制限孔、他の一面には白金ヒータが形成されてまいす。、ここで実用的な酸素イオン導電率を得るため、ヒータに通電して基板を数百℃に加熱し、電極間に電圧を印加すると酸素イオンをキャリアとする電流で基板中を流れます。、陰極上に形成された酸素拡散制限孔のために、陰極に流入する酸素量が制限され、電流ー電圧特性にはフラット領域(限界電流)が観測されます。、限界電流は酸素濃度に比例して変化するので、この限界電流を測定することによって雰囲気の酸素濃度を知ることができます。
ネジ込み形の小形酸素検知部と指示計により、パイプ配管や装置内の酸素計測に適しています。、MG1000シリーズは、限界電流式ジルコニア酸素検知素子を使用した壁取付形の酸素計で、測定値表示はもちろん多彩な警報機能を備え、酸欠計または酸素濃度計として低濃度からの酸素濃度計測ができるデジタル式酸素計です。、高性能・小形。、長寿命のジルコニア酸素検知素子を使用し、高精度と優れた再現性を維持。、アナログ出力、警報用リレー出力を標準装備。、検知部内蔵形と分離形の2機種を用意。、ジルコニア式酸素計、安定化ジルコニアは酸素イオン尊電体として知られています。、この安定化ジルコニアを基板とし、基板の一面には白金電極と酸素拡散制限孔、他の一面には白金ヒータが形成されてまいす。、ここで実用的な酸素イオン導電率を得るため、ヒータに通電して基板を数百℃に加熱し、電極間に電圧を印加すると酸素イオンをキャリアとする電流で基板中を流れます。、陰極上に形成された酸素拡散制限孔のために、陰極に流入する酸素量が制限され、電流ー電圧特性にはフラット領域(限界電流)が観測されます。、限界電流は酸素濃度に比例して変化するので、この限界電流を測定することによって雰囲気の酸素濃度を知ることができます。
ネジ込み形の小形酸素検知部と指示計により、パイプ配管や装置内の酸素計測に適しています。、MG1000シリーズは、限界電流式ジルコニア酸素検知素子を使用した壁取付形の酸素計で、測定値表示はもちろん多彩な警報機能を備え、酸欠計または酸素濃度計として低濃度からの酸素濃度計測ができるデジタル式酸素計です。、高性能・小形。、長寿命のジルコニア酸素検知素子を使用し、高精度と優れた再現性を維持。、アナログ出力、警報用リレー出力を標準装備。、検知部内蔵形と分離形の2機種を用意。、ジルコニア式酸素計、安定化ジルコニアは酸素イオン尊電体として知られています。、この安定化ジルコニアを基板とし、基板の一面には白金電極と酸素拡散制限孔、他の一面には白金ヒータが形成されてまいす。、ここで実用的な酸素イオン導電率を得るため、ヒータに通電して基板を数百℃に加熱し、電極間に電圧を印加すると酸素イオンをキャリアとする電流で基板中を流れます。、陰極上に形成された酸素拡散制限孔のために、陰極に流入する酸素量が制限され、電流ー電圧特性にはフラット領域(限界電流)が観測されます。、限界電流は酸素濃度に比例して変化するので、この限界電流を測定することによって雰囲気の酸素濃度を知ることができます。
ネジ込み形の小形酸素検知部と指示計により、パイプ配管や装置内の酸素計測に適しています。、MG1000シリーズは、限界電流式ジルコニア酸素検知素子を使用した壁取付形の酸素計で、測定値表示はもちろん多彩な警報機能を備え、酸欠計または酸素濃度計として低濃度からの酸素濃度計測ができるデジタル式酸素計です。、高性能・小形。、長寿命のジルコニア酸素検知素子を使用し、高精度と優れた再現性を維持。、アナログ出力、警報用リレー出力を標準装備。、検知部内蔵形と分離形の2機種を用意。、ジルコニア式酸素計、安定化ジルコニアは酸素イオン尊電体として知られています。、この安定化ジルコニアを基板とし、基板の一面には白金電極と酸素拡散制限孔、他の一面には白金ヒータが形成されてまいす。、ここで実用的な酸素イオン導電率を得るため、ヒータに通電して基板を数百℃に加熱し、電極間に電圧を印加すると酸素イオンをキャリアとする電流で基板中を流れます。、陰極上に形成された酸素拡散制限孔のために、陰極に流入する酸素量が制限され、電流ー電圧特性にはフラット領域(限界電流)が観測されます。、限界電流は酸素濃度に比例して変化するので、この限界電流を測定することによって雰囲気の酸素濃度を知ることができます。
ネジ込み形の小形酸素検知部と指示計により、パイプ配管や装置内の酸素計測に適しています。、MG1000シリーズは、限界電流式ジルコニア酸素検知素子を使用した壁取付形の酸素計で、測定値表示はもちろん多彩な警報機能を備え、酸欠計または酸素濃度計として低濃度からの酸素濃度計測ができるデジタル式酸素計です。、高性能・小形。、長寿命のジルコニア酸素検知素子を使用し、高精度と優れた再現性を維持。、アナログ出力、警報用リレー出力を標準装備。、検知部内蔵形と分離形の2機種を用意。、ジルコニア式酸素計、安定化ジルコニアは酸素イオン尊電体として知られています。、この安定化ジルコニアを基板とし、基板の一面には白金電極と酸素拡散制限孔、他の一面には白金ヒータが形成されてまいす。、ここで実用的な酸素イオン導電率を得るため、ヒータに通電して基板を数百℃に加熱し、電極間に電圧を印加すると酸素イオンをキャリアとする電流で基板中を流れます。、陰極上に形成された酸素拡散制限孔のために、陰極に流入する酸素量が制限され、電流ー電圧特性にはフラット領域(限界電流)が観測されます。、限界電流は酸素濃度に比例して変化するので、この限界電流を測定することによって雰囲気の酸素濃度を知ることができます。
ネジ込み形の小形酸素検知部と指示計により、パイプ配管や装置内の酸素計測に適しています。、MG1000シリーズは、限界電流式ジルコニア酸素検知素子を使用した壁取付形の酸素計で、測定値表示はもちろん多彩な警報機能を備え、酸欠計または酸素濃度計として低濃度からの酸素濃度計測ができるデジタル式酸素計です。、高性能・小形。、長寿命のジルコニア酸素検知素子を使用し、高精度と優れた再現性を維持。、アナログ出力、警報用リレー出力を標準装備。、検知部内蔵形と分離形の2機種を用意。、ジルコニア式酸素計、安定化ジルコニアは酸素イオン尊電体として知られています。、この安定化ジルコニアを基板とし、基板の一面には白金電極と酸素拡散制限孔、他の一面には白金ヒータが形成されてまいす。、ここで実用的な酸素イオン導電率を得るため、ヒータに通電して基板を数百℃に加熱し、電極間に電圧を印加すると酸素イオンをキャリアとする電流で基板中を流れます。、陰極上に形成された酸素拡散制限孔のために、陰極に流入する酸素量が制限され、電流ー電圧特性にはフラット領域(限界電流)が観測されます。、限界電流は酸素濃度に比例して変化するので、この限界電流を測定することによって雰囲気の酸素濃度を知ることができます。
ネジ込み形の小形酸素検知部と指示計により、パイプ配管や装置内の酸素計測に適しています。、MG1000シリーズは、限界電流式ジルコニア酸素検知素子を使用した壁取付形の酸素計で、測定値表示はもちろん多彩な警報機能を備え、酸欠計または酸素濃度計として低濃度からの酸素濃度計測ができるデジタル式酸素計です。、高性能・小形。、長寿命のジルコニア酸素検知素子を使用し、高精度と優れた再現性を維持。、アナログ出力、警報用リレー出力を標準装備。、検知部内蔵形と分離形の2機種を用意。、ジルコニア式酸素計、安定化ジルコニアは酸素イオン尊電体として知られています。、この安定化ジルコニアを基板とし、基板の一面には白金電極と酸素拡散制限孔、他の一面には白金ヒータが形成されてまいす。、ここで実用的な酸素イオン導電率を得るため、ヒータに通電して基板を数百℃に加熱し、電極間に電圧を印加すると酸素イオンをキャリアとする電流で基板中を流れます。、陰極上に形成された酸素拡散制限孔のために、陰極に流入する酸素量が制限され、電流ー電圧特性にはフラット領域(限界電流)が観測されます。、限界電流は酸素濃度に比例して変化するので、この限界電流を測定することによって雰囲気の酸素濃度を知ることができます。
ネジ込み形の小形酸素検知部と指示計により、パイプ配管や装置内の酸素計測に適しています。、MG1000シリーズは、限界電流式ジルコニア酸素検知素子を使用した壁取付形の酸素計で、測定値表示はもちろん多彩な警報機能を備え、酸欠計または酸素濃度計として低濃度からの酸素濃度計測ができるデジタル式酸素計です。、高性能・小形。、長寿命のジルコニア酸素検知素子を使用し、高精度と優れた再現性を維持。、アナログ出力、警報用リレー出力を標準装備。、検知部内蔵形と分離形の2機種を用意。、ジルコニア式酸素計、安定化ジルコニアは酸素イオン尊電体として知られています。、この安定化ジルコニアを基板とし、基板の一面には白金電極と酸素拡散制限孔、他の一面には白金ヒータが形成されてまいす。、ここで実用的な酸素イオン導電率を得るため、ヒータに通電して基板を数百℃に加熱し、電極間に電圧を印加すると酸素イオンをキャリアとする電流で基板中を流れます。、陰極上に形成された酸素拡散制限孔のために、陰極に流入する酸素量が制限され、電流ー電圧特性にはフラット領域(限界電流)が観測されます。、限界電流は酸素濃度に比例して変化するので、この限界電流を測定することによって雰囲気の酸素濃度を知ることができます。
壁取付形の酸素センサで計測モニタ(1点用)と組合せて使用します。、限界電流式ジルコニア酸素検知素子を使用した酸素センサで、専用モニタMG3010との組合せや外部から供給されるDC電圧を電源とした酸素センサです。、MG2100は、測定値表示、警報および伝送信号出力動作を行うこともできます。、ジルコニア式酸素計、安定化ジルコニアは酸素イオン尊電体として知られています。、この安定化ジルコニアを基板とし、基板の一面には白金電極と酸素拡散制限孔、他の一面には白金ヒータが形成されてまいす。、ここで実用的な酸素イオン導電率を得るため、ヒータに通電して基板を数百℃に加熱し、電極間に電圧を印加すると酸素イオンをキャリアとする電流で基板中を流れます。、陰極上に形成された酸素拡散制限孔のために、陰極に流入する酸素量が制限され、電流ー電圧特性にはフラット領域(限界電流)が観測されます。、限界電流は酸素濃度に比例して変化するので、この限界電流を測定することによって雰囲気の酸素濃度を知ることができます。
壁取付形の酸素センサで計測モニタ(1点用)と組合せて使用します。、限界電流式ジルコニア酸素検知素子を使用した酸素センサで、専用モニタMG3010との組合せや外部から供給されるDC電圧を電源とした酸素センサです。、MG2100は、測定値表示、警報および伝送信号出力動作を行うこともできます。、ジルコニア式酸素計、安定化ジルコニアは酸素イオン尊電体として知られています。、この安定化ジルコニアを基板とし、基板の一面には白金電極と酸素拡散制限孔、他の一面には白金ヒータが形成されてまいす。、ここで実用的な酸素イオン導電率を得るため、ヒータに通電して基板を数百℃に加熱し、電極間に電圧を印加すると酸素イオンをキャリアとする電流で基板中を流れます。、陰極上に形成された酸素拡散制限孔のために、陰極に流入する酸素量が制限され、電流ー電圧特性にはフラット領域(限界電流)が観測されます。、限界電流は酸素濃度に比例して変化するので、この限界電流を測定することによって雰囲気の酸素濃度を知ることができます。
壁取付形の酸素センサで計測モニタ(1点用)と組合せて使用します。、限界電流式ジルコニア酸素検知素子を使用した酸素センサで、専用モニタMG3010との組合せや外部から供給されるDC電圧を電源とした酸素センサです。、MG2100は、測定値表示、警報および伝送信号出力動作を行うこともできます。、ジルコニア式酸素計、安定化ジルコニアは酸素イオン尊電体として知られています。、この安定化ジルコニアを基板とし、基板の一面には白金電極と酸素拡散制限孔、他の一面には白金ヒータが形成されてまいす。、ここで実用的な酸素イオン導電率を得るため、ヒータに通電して基板を数百℃に加熱し、電極間に電圧を印加すると酸素イオンをキャリアとする電流で基板中を流れます。、陰極上に形成された酸素拡散制限孔のために、陰極に流入する酸素量が制限され、電流ー電圧特性にはフラット領域(限界電流)が観測されます。、限界電流は酸素濃度に比例して変化するので、この限界電流を測定することによって雰囲気の酸素濃度を知ることができます。
『測定・測量用品』には他にこんなカテゴリがあります
- 測定用品
- 測定関連サービス
- 測量用品(土木/建設)
測定用品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。