仕様【画像転送速度】1280×750/25fps材質支柱/スタンド:アルミニウム合金質量(g)約1500消費電力(W)2.8倍率50-1000×レンズ【構造】2G+IR【光学】1/2.9in分解能【PC】1280×750【ビデオ】1080FHD、1080P、720P【写真】16M, 12M, 10M, 8M, 5M, 3M, 2MHD, 1.3M光源【カメラ】調整可能なLEDライト8個インターフェース【信号伝送】micro USB2.0動作環境-20~+60℃, 30~85%RHフォーカス【範囲】10~40mm言語表示英語、ポルトガル語、日本語、韓国語、フランス語、ドイツ語、イタリア語、オランダ語、アラビア語、ロシア語、スペイン語、簡体字中国語、繁体字中国語パソコン動作環境Windows XP, Win7, Win8.1, Win10, Mac OS X 10.5以上動作電流(mA)700