仕様インジケータタイプ = 電圧バッテリタイプ = 9 V可聴音 = あり電源 = 電池安全カテゴリ = CAT III 1000 V, CAT IV 600 V寸法 = 32 x 22 x 202mm重量 = 140g高さ = 202mm長さ = 32mm最大検出電圧 = 600V ac動作温度 Max = +50℃最小検出電圧 = 100V ac1 x PP3 battery. Non-Contact Voltage Indicator Martindale TEK100. A non-contact, 100 V ac to 600 V ac voltage indicator with both audible and visual voltage warning. A self-test feature (which ensures the unit is working) transmits a 50 Hz signal to the sensing device testing the integrity of the internal circuitry. Proving the unit is fully functional and avoids the need for a separate proving unit. Pocket-sized unit Voltage detection without making contact 100 V ac → 600 V ac range LED light indicators Audible indicator Self-test function means there is no need to use proving units Replacement PP3 batteries can be purchased separately (Stock No. ; 394-9059) 394-9059) CAT IV 600 V
1個
¥6,198
税込¥6,818
7日以内出荷
仕様インジケータタイプ = 電圧バッテリタイプ = 単四可聴音 = あり電源 = 電池安全カテゴリ = CAT III 1000 V寸法 = 17 (Dia.) x 146mm重量 = 40g直径 = 17mm長さ = 146mm最大検出電圧 = 1000V ac動作温度 Max = +50℃安全カテゴリ電圧 = 1000VWill NOT detect cables behind buried plaster, buried trunking etc. and will not detect output from safety isolation transformers with earthed secondary centre tap. The unit should be checked for correct operation using a known voltage before use. 2 AAA batteries ; instructions. RS PRO Volt Stick Non Contact Voltage Indicator. Volt Stick is a pen style non-contact voltage detector from our high quality RS PRO brand. Able to safely check the presence of an AC voltage within cables, wall sockets and fuses junction boxes, conveniently no current flow is needed for operation. Ergonomically designed the tester features a convenient battery cap, soft curved grip for comfort, with a clip for pocket or tool bag storage. Other features include a visible LED, acoustic buzzer and auto power off saving essential battery life. Features and Benefits:. Tip glows red and the audible sounder activates when a voltage is detected Locates breaks in cables Detects blown fuses inside plugs or fuse holders Distinguish between live and neutral wires in both single and 3 phase supplies Identifies voltage-carrying cables in junction boxes Identifies faulty inline switches Locates faulty lamps in series connections Complies with IEC 61010-1 CAT III 1000 V. Frequently asked questions:. What is a non-contact voltage tester used for Voltage testers or detectors are used to check the flow of current through a circuit. They can be used to check safety, or to ensure equipment is functioning correctly. They can also test for the current strength, whether the circuit is grounded correctly or to ensure no current is flowing at all so that work can be begin on the circuit. How do non-contact voltage testers work Also known as a voltage detector, voltage tester pens, sensors or test pens. They allow the user to test electrical conductors without touching them. Non-contact testers are the safest and easiest way to detect electric fields or voltage. Voltage testers utilise what is called capacitive coupling, the user holding the instrument provides a ground reference. The tester then detects changing electric field around the object or objects conducting an AC current. (Alternating current) Simply put, the user and the tester pen when near the electrical conductor will cause a small current to flow through the tester from the source, this is how it detects AC voltage.
1個
¥5,598
税込¥6,158
5日以内出荷
仕様インジケータタイプ 電圧バッテリタイプ 単四電源 電池安全カテゴリ CAT III 1000 V寸法 18 (Dia.) 146mm重量 40g直径 18mm長さ 146mm最大検出電圧 1000V ac動作温度 Max +50℃安全カテゴリレベル CAT III単四乾電池2個、取扱説明書。. 埋設プラスター、埋設トランキングなどの背後にあるケーブルは検出しません。また、アースされた補助センタータップを使用した場合、安全隔離トランスからの出力も検出しません。 この装置は、使用前に既知電圧を使用して正しく動作することを確認する必要があります。. RS Pro Volt Stick Pro 非接触電圧インジケータ. Volt Stick Pro は、高品質の RS Pro ブランドのペンスタイルの非接触電圧検出器です。ケーブル、壁コンセント、ヒューズジャンクションボックス内に AC 電圧があるかどうかを安全にチェックできるため、動作に必要な電流はありません。これは、電気技術者、技術者、または専門家にとって不可欠なツールです。 特許取得済みのフォークチップを使用して設計されており、優れた選択性を実現します。これは、最大感度がフォークの つの突起の間にあるためです。Volt Stick Pro には、従来の低選択性インジケータとして使用するクリップインシャントとともに、より大きなケーブルやヒューズ用のチップアダプタも付属しています。. 特長と利点:. 電圧が検出されると点灯する強力な赤いライトチップ 完全絶縁 高度2000 AC 電圧 230 AC 1000 AC の非接触検出 バッテリ: 1.5 バッテリ 個( AAA )(付属) 動作温度 -10℃ 50℃ 頑丈なダブルモールドケース 安全規格 CAT III 1000V. よくある質問:. 非接触電圧テスターの用途は何ですか? 電圧テスターまたは検出器を使用して、回路内の電流の流れをチェックします。安全性の確認や、装置が正しく機能していることの確認に使用できます。また、回路が正しく接地されているか、電流が流れていないことを確認して回路の作業を開始できるように、電流の強度をテストすることもできます。 非接触電圧テスターはどのように動作しますか? 電圧検出器、電圧テスターペン、センサー、テストペンとも呼ばれます。これらの端子に触れることなく、電気伝導体をテストできます。非接触テスターは電気分野か電圧を検出する最も安全で、最も容易な方法である。電圧テスターは容量性結合と呼ばれるものを利用し、装置を持っているユーザーはグランド基準を提供する。その後、テスターは AC 電流を供給する物体または物体の周囲の電場変化を検知します。( 交流 電気伝導体の近くにいるときに、ユーザーとテスターのペンを置くだけで、電流が小さな電流でテスターを流れるようになります。このようにして、 AC 電圧を検出します。
1個
¥3,998
税込¥4,398
5日以内出荷
1本
¥38,980
税込¥42,878
当日出荷
フローティング電圧(接地されていない相間電圧)の測定が可能
付属品取扱説明書
測定範囲6~600V
適合規格IEC/EN 61010-1:2001 測定CAT.III 600V 汚染度2、IEC/EN 61010-031:2002、EN 61326:2001(EMC規格)
全長(m)約2
出力電圧AC0~60mV(出力/入力:0.1mV/V)
入力方式差動入力(フローティング電圧測定可能)
周波数範囲(Hz)50/60
出力インピーダンス(Ω)約180
入力インピーダンス(Ω)約3.4M
使用温湿度範囲-10~50℃、相対湿度85%以下(結露しないこと)
外形寸法(長さL×幅W×奥行D)(mm)87×26×17(突起部除く)
確度±1.0%rdg±0.1mV
最大入力電圧AC600Vrms、848.4Vpeak
使用環境条件高度2000mまで、屋内
出力端子MINI DIN 6PIN
RoHS指令(10物質対応)対応
1台
¥9,998
税込¥10,998
当日出荷
付属品電源コード1 本、高電圧テストリード(TL31-TOS)1組、(赤黒各1 本、ワニ口クリップ付き、1.5m)D-SUB25Pプラグ1個組立式、高電圧危険シール1枚、パッキングリスト、クイックリファレンス和・英、各1 枚、安全のために1冊、CD-R
質量(kg)約14
使用温度範囲(℃)5~35
耐電圧AC LINEーシャシ間:1500Vac、1分間
表示LCD:LEDバックライト
外形寸法(幅W×高さH×奥行D)(mm)320(最大330)×132(最大150)×350(最大420)
絶縁抵抗(MΩ)AC LINEーシャシ間:30以上(500Vdc)
安全性低電圧指令2014/35/EU、EN61010-1(Class I、Pollution degree2)
動作環境屋内、高度2000mまで
動作温湿度範囲0~40℃、20%rh~85%rh(結露なし)
保存温湿度範囲-20℃~70℃、90%rh以下(結露なし)
入力周波数(Hz)47~63
EMC規格EMC指令2014/30/EU、EN61326-1(Class A)、EN 55011(Class A、Group1)EN61000-3-2、EN61000-3-3、適用条件:本製品に接続するケーブルおよび電線は、すべて2.5m未満を使用SIGNAL I/Oを使用する場合には、シールドケーブルを使用高電圧テストリードTL31-TOSを使用、試験器以外のところで放電していない状態
入力電圧範囲(V)100ac~240ac(90Vac~250Vac)
接地AC25A、0.1Ω以下(連続性)
入力電力(VA)100以下(無負荷時READY)、最大800(定格負荷時)
使用湿度範囲(%RH)20~80(結露なし)
1個
¥8,998
税込¥9,898
翌日出荷
仕様バッテリタイプ AAA寸法 250 210 60mm重量 104g高さ 60mm長さ 250mm幅 210mmSKF TKED 非接触放電検出器. EDD ペン). モータシャフト電圧がベアリングを介して放電された結果、電気的な腐食、潤滑油の劣化、ベアリングの故障が発生することがよくあります。Tked は、安全にこれらの放電を検出するために特別に設計されたもので、モーターや機械が動いている間もユーザーを保護します。 検出器を使用するための特別なトレーニングは必要なく、機械に触れる必要もありません。EDD ペンには LED バックライトスクリーンが搭載されており、暗い場所での作業に役立ちます。また、アンテナと人間工学に基づいたグリップも備えています。10 秒、 30 秒、無期限の時間ベースで放電を検出できるこのデバイスは、予期しない機械のダウンタイムを大幅に防止できます。. 特長と利点:. 周波数範囲: 50MHz 200MHz 遠隔地でのソリューション LED バックライトスクリーン IP55 はほとんどの産業環境で使用できます. 非接触電圧テスターはどのように動作しますか?. 電圧検出器、電圧テスターペン、センサー、テストペンとも呼ばれます。これらの端子に触れることなく、電気伝導体をテストできます。非接触テスターは電気分野か電圧を検出する最も安全で、最も容易な方法である。電圧テスターは容量性結合と呼ばれるものを利用し、装置を持っているユーザーはグランド基準を提供する。その後、テスターは AC 電流を供給する物体または物体の周囲の電場変化を検知します。( 交流 電気伝導体の近くにいるときに、ユーザーとテスターのペンを置くだけで、電流が小さな電流でテスターを流れるようになります。このようにして、 AC 電圧を検出します。
RoHS指令(10物質対応)対応
1個
¥91,980
税込¥101,178
7日以内出荷
仕様絶対最大電圧測定 = +199.9mVdc絶対最大定電流測定 = 24mA最高精度 = ±0.25 % + 1桁電源 = 電池バッテリタイプ = 9 V, アルカリ, ヘビーデューティ, M1605/PP3寸法 = 78 x 38 x 185mm重量 = 265g高さ = 185mm長さ = 78mm最高動作温度 = +50℃最大ソース電流 = 24mA最小電流ソース = 0mARS Proハンドヘルド電圧 / 電流較正器. プロセスデバイスを較正し、プロセス信号を測定するRS Proポータブル装置です。このハンドヘルド較正器の品質と精度は、電流源、電流測定、2線ループの電力と測定、DC mV電圧源の4つの機能によって確保されています。. 特長と利点. プロセスデバイス及び測定プロセス信号の校正用のポータブル計器です。 2線電流ループの電力と測定 調整可能な電流源: 0 → 24 mA 調整可能なDC電圧源: -199.9 → +1.99.9 mV 500 Ωまでの負荷を駆動可能な電流較正器 1999まで表示可能なLCDディスプレイ
RoHS指令(10物質対応)対応
1個
¥42,980
税込¥47,278
7日以内出荷
すぐつかえる、直接つながるワイヤレスセンサやりたい!に応える「物理」「化学」「生物」「地学」に対応した30種を超える豊富なセンサラインナップ必要なものはセンサと端末のみ。ワイヤレス接続だからこそできる実験があります。使いやすい専用ソフトウェア。▼各種OSに対応した無料のソフトウェア(Windows10/11、MacOS、Android、iOS、ChromeOS対応)。お手持ちの端末のOSに関係なくいつでもインストールができます。▼接続するとセンサに合わせた「おすすめ」の測定条件(測定時間・測定間隔の組み合わせ)に「自動的に」設定されます。測定条件は実験に合わせて手動でも変更できます。▼さまざまな計算式が入っているので、知りたい情報を自動で表示!スムーズに解析できます。±20Vの電圧値をリアルタイムで測定する電圧センサです。
測定範囲±20V
最小表示0.01V
測定項目電圧
接続ワイヤレス、USB
対応OSWindows10、iOS、MacOS、ChromeOS、Android
電源充電式電源(USB充電式)
仕様【実験例】オームの法則・コイルに発生する起電力
1個
¥28,980
税込¥31,878
4日以内出荷
AC/DCの両方で使用することが可能で、直流交流の特性に合った測定もできます。ACでは、周波数変化に応じた電圧変化を測定します。ACの周波数や波形の測定に最適です。
DCでは、さまざまな回路実験に適しています。電圧センサ・電流センサを組み合わせることにより、LC発信、コンデンサの充放電などで電圧電流の関係を容易に観察することができます。
仕様実験例:電磁誘導
測定範囲±1V(インピーダンス:1MΩ)
分解能1mV
1個
¥18,600
税込¥20,460
6日以内出荷
AC/DCの両方で使用することが可能で、直流交流の特性に合った測定もできます。ACでは、周波数変化に応じた電圧変化を測定します。ACの周波数や波形の測定に最適です。
DCでは、さまざまな回路実験に適しています。電圧センサ・電流センサを組み合わせることにより、LC発信、コンデンサの充放電などで電圧電流の関係を容易に観察することができます。
仕様コンデンサーと抵抗の充放電、LC共振実験
測定範囲±20V(インピーダンス:1MΩ)
分解能10mV
1個
¥18,600
税込¥20,460
当日出荷
発生と測定を同時に動作可能(電圧・電流・抵抗・熱電対・測温抵抗体・周波数(パルス)の中から発生と測定を各々選択可能)
電源電圧を含めた交流電圧測定が可能。分割出力(n/m)機能。
オートステップ機能。スイープ機能。メモリ機能。通信機能。
マニュアル要らずの簡単操作。
仕様【発生部】mA SINK:20mA
質量(g)約730(電池含む)
電源単三形アルカリ乾電池4本、または専用のACアダプタ(別売)を使用
出力電圧100mV/1/10/30V
交流電圧(V)【測定部】1/10/100/300
抵抗(Ω)400
周波数(パルス)【発生部】500Hz/1000Hz/10kHz/パルスサイクル【測定部】100Hz/1000Hz/10kHz/CPM/CPH
外形寸法(幅W×高さH×奥行D)(mm)約190×120×55
直流電圧【発生部】100mV/1/10/30V、【測定部】100mV/1V/10V/100V
熱電対K/E/J/T/N/L/U/R/S/B
直流電流(mA)【発生部】20/4-20、【測定部】20/100
出力電流20mA/4-20mA
抵抗体(測温)Pt100/JPt100
1台
¥169,800
税込¥186,780
11日以内出荷
AC/DCの両方で使用することが可能で、直流交流の特性に合った測定もできます。ACでは、周波数変化に応じた電圧変化を測定します。ACの周波数や波形の測定に最適です。
DCでは、さまざまな回路実験に適しています。電圧センサ・電流センサを組み合わせることにより、LC発信、コンデンサの充放電などで電圧電流の関係を容易に観察することができます。
仕様実験例:直流回路・直流電力測定
測定範囲0~10V(インピーダンス:1MΩ)
分解能10mV
1個
¥18,600
税込¥20,460
6日以内出荷
仕様インジケータタイプ 非接触電圧バッテリタイプ 単四電池電源 電池安全カテゴリ CAT III 1000 / CAT IV 600 V, CAT IV, CAT lll寸法 152 22 18mm重量 40 (with Battery)g高さ 18mm長さ 152mm最大検出電圧 1000V ac動作温度 Max -40℃安全カテゴリ電圧 1000V埋設プラスター、埋設トランキングなどの背後にあるケーブルは検出しません。また、アースされた補助センタータップを使用している場合は、安全絶縁トランスからの出力も検出しません。 この装置は、使用前に既知電圧を使用して正しく動作することを確認する必要があります。. 単四電池2本 取扱説明書. 乾いた布で定期的にVOLT PENを拭き取ってください。研磨剤や溶剤を使用してはいけません。. RS Pro IVP-1 非接触電圧インジケータ. IVP-1 ボルトスティックは、高品質の RS Pro ブランドのペン型非接触電圧検出器です。ケーブル、壁コンセント、ヒューズジャンクションボックス内に AC 電圧があるかどうかを安全にチェックできるため、動作に必要な電流はありません。 人間工学に基づいて設計されたテスターは便利なバッテリキャップ、ソフトカーブドグリップを備えており、ポケットや工具バッグの収納に便利です。その他の特長としては、可視 LED 、音響ブザー、オートパワーオフなどがあり、バッテリーの持続時間を大幅に短縮します。. 特長と利点:. チップが赤色に点灯し、電圧が検出されると音響器が作動する ケーブルの断線箇所を特定 プラグまたはヒューズホルダ内の溶断したヒューズを検出します 単相電源と 相電源の両方で、通電中のワイヤと中性線を区別する ジャンクションボックス内の電圧搬送ケーブルを識別します 故障のあるインラインスイッチを識別 直列接続で障害のあるランプを特定する IEC 61010-1 CAT IV 600V に準拠. よくある質問:. 非接触電圧テスターの用途は何ですか? 電圧テスターまたは検出器を使用して、回路内の電流の流れをチェックします。安全性の確認や、装置が正しく機能していることの確認に使用できます。また、回路が正しく接地されているか、電流が流れていないことを確認して回路の作業を開始できるように、電流の強度をテストすることもできます。. 非接触電圧テスターはどのように動作しますか? 電圧検出器、電圧テスターペン、センサー、テストペンとも呼ばれます。これらの端子に触れることなく、電気伝導体をテストできます。非接触テスターは電気分野か電圧を検出する最も安全で、最も容易な方法である。電圧テスターは容量性結合と呼ばれるものを利用し、装置を持っているユーザーはグランド基準を提供する。その後、テスターは AC 電流を供給する物体または物体の周囲の電場変化を検知します。( 交流 電気伝導体の近くにいるときに、ユーザーとテスターのペンを置くだけで、電流が小さな電流でテスターを流れるようになります。このようにして、 AC 電圧を検出します。
RoHS指令(10物質対応)対応
1個
¥4,898
税込¥5,388
7日以内出荷
仕様標準動作感度:3000V/m警報開始距離:約2m(周囲の状況により異なります)
付属品クリップ各1個
寸法(mm)60(W)×18(D)×55(H)
使用温度範囲(℃)-10~+40
電源CR2025型×1個(付属)
使用電池リチウム電池(CR2025型)1個(付属)
警報方式圧電ブザー方式
アズワン品番64-2255-89
防水性IPX4相当
定格電圧(kV)AC25
電池寿命(年)放置状態にて約2
1台
¥34,800
税込¥38,280
翌日出荷
電流と電圧の実験に使用できるセンサ。ワイヤレスで計測できるので回路をよりわかりやすく簡単に組めます。専用ソフトウェア「イージーセンス2ソフト(無料ダウンロード)」で測定条件の設定・解析・共有できます。
付属品miniUSBケーブル、リード線赤黒各2本
種別電流電圧
寸法(mm)約50×92×33
電源USB経由
対応OSWindows8.1/10、MacOS、iOS、Android、ChromeOS
接続方式USB、Bluetooth
分解能1mV、1mA
使用電池内蔵リチウムイオン充電池、3.7V、1300mAh
測定電流±1A
測定電圧(V)±20
1個
¥59,000
税込¥64,900
4日以内出荷
仕様標準動作感度:2500V/m警報開始距離:約2m(周囲の状況により異なります)
付属品クリップ各1個
寸法(mm)60(W)×18(D)×55(H)
使用温度範囲(℃)-10~+40
電源CR2025型×1個(付属)
使用電池リチウム電池(CR2025型)1個(付属)
警報方式圧電ブザー方式
アズワン品番64-2255-88
定格電圧(kV)AC20
電池寿命(年)放置状態にて約2
1台
¥34,800
税込¥38,280
翌日出荷
ワイヤレスなので実験台がすっきり!安全・安心
測定範囲±5V、±0.1A
最小表示±1mV、±0.1mA
付属品リード線赤黒各2本
接続ワイヤレス、USB
対応OSWindows8.1/10、Mac、iOS、Android、ChoromeOS
電源充電式電源(USB充電式)
1個
¥52,000
税込¥57,200
4日以内出荷
仕様定格電流テスト = 2mA出力電圧 = 240V dcバッテリタイプ = 6LR6、MN1604、PP3電源 = 電池寸法 = 144 x 63 x 31mm重量 = 180g高さ = 31mm長さ = 144mm動作温度 Max = +40℃動作温度 Min = -10℃モデル番号(P) = PD240幅 = 63mmBS-EN61010-1 2001. 電池、ベルトクリップ、取扱説明書. Martindale VI13700G電圧インジケータ及びDrummondテストランプには非対応. Martindale PD240ポケットサイズ検査器. Martindale PD240は、ポケットサイズの電池式240 V dc検査器です。電流が2 mAに制限されています。 そのため、入力インピーダンスが120 kΩを超えるデジタルマルチメータや多くの2極電圧テスターとの併用向きです。 PD240は、前面のプローブアパーチャに電圧インジケータのプローブ又はマルチメータのテストリードが挿入されると、マイクロスイッチによって作動します。 ユニットに給電されると、プローブアパーチャの横のLEDで示されます。 この検査機器のボディは、難燃性のABS製です。 埋込型になっているので、平面で安定して使用することができます。. 特長と利点:. 出力電圧: 240 V + 4 % DC @ 2 mA、最大3.5 mA LED電源インジケータしきい値: 180 V + 4 % DC出力 最小電池作動レベル: 5 V dc 動作温度範囲: -10 → 40 ℃ @ 最大70 % RH 寸法: 144 x 63 x 31 mm 重量: 約180 g (電池を含む)
1個
¥15,980
税込¥17,578
欠品中
仕様出力電圧 = 50 → 690Vディスプレイのタイプ = LED灯バッテリタイプ = 単三電池電源 = 電池寸法 = 130 x 48 x 68mm重量 = 346g高さ = 68mm長さ = 130mm動作温度 Max = +40℃動作温度 Min = -10モデル番号(P) = Mpu690幅 = 48mm
RoHS指令(10物質対応)対応
1個
¥27,980
税込¥30,778
7日以内出荷
電圧入力モデル
送信器に中継機能を搭載し、計測しながら中継の役割を兼用できます。
最大で中継6段、送信器60台を接続でき、広範囲をより通信状態の良い環境で測定出来ます。
送信器側にて最大16000データの大容量メモリーを搭載し、不測の事態によるデータの欠損を防ぎます。
検査成績書を標準付属しています。
入力種類直流電圧
入力範囲±9.999V DC(スケーリング機能付き)
被覆電線を挟むだけで、素早く三相電源の確認検査完了
金属非接触で電圧測定
ワイヤレスアダプタZ3210(オプション)に対応。スマホやタブレットに測定値を転送し、現場写真や図面などを用いたレポートが素早く作成できます。無償アプリGENNECT Crossで三相のベクトル図や不平衡率を表示します。
1回の測定で三相電路の検相線間電圧の確認検査が完了
被覆電線を挟むだけなので、測定が安全
バックライトの色とブザー音で正相逆相が一目でわかる
相順接地相三相電圧値を同画面に表示できるため、工事用証明写真に便利
三相の識別色に合わせたカラークリップ(付属品)を使用し、接続ミスなく正確な測定が可能。
用途三相電路の電気工事の確認、電気の改修工事の確認、三相モーターやポンプの交換作業の確認
仕様【判定項目】検相、欠相、接地相の予測(三相3線)、三相交流電圧(線間電圧、対地間電圧)、周波数 、電圧測定確度;±2.0% rdg. ±8 dgt. 、周波数測定確度;±0.5% rdg. ±1 dgt.
付属品携帯用ケースC0203×1、カラークリップ(白2、赤2、青2、黄2)、スパイラルチューブ(黒)、単3形アルカリ乾電池(LR6)×4、取扱説明書×1、使用上の注意×1
質量(kg)0.87
電源単3形アルカリ乾電池(LR6)×4
定格電圧(V)【対地間最大】 AC600 (CAT Ⅳ)
ケーブル長(m)0.5
外径(Φmm)【測定可能導体径仕上がり外径】6 ~30 、IV 電線: 8mm2~325mm2相当、CV 電線: 2mm2~250mm2相当
連続使用時間(時間)約5 (Z3210未装着)
機能ホールド機能、表示部バックライト機能、ブザー機能、オートパワーオフ、電池消耗警告、ドロッププルーフ (コンクリート上1 m)
測定対象被覆電線(IV、CV相当)、金属部、シールド電線不可、三相AC90V~520V(45Hz~66Hz)
応答時間(秒)3以下
表示更新レート500ms
防塵防水性能本体(電圧センサ部を除く):IP54(EN60529)
RoHS指令(10物質対応)対応
無線距離(m)10(Z3210装着時のみ)
仕様インジケータタイプ = 非接触電圧磁気感度 = >10mTバッテリタイプ = 1.5 V 単四アルカリ電池可聴音 = あり電源 = 電池安全カテゴリ = CAT IV 1000V寸法 = 158 x 20 x 27mm重量 = 55g高さ = 27mm長さ = 158mm最大検出電圧 = 1000V ac動作温度 Max = +40℃安全カテゴリ電圧 = 1000V
1個
¥6,798
税込¥7,478
当日出荷
仕様Gedore VDE MAVO フィリップス磁気電圧検出器およびテスター. 多機能、 VDE はドライバ、電圧検出器、内蔵型磁界テスタなど、すべてを つにまとめたものです。磁気ポンプやバルブの点検や修理に使用できるツールが つになりました。 赤色のライトは付近の電場を示し、磁場は緑色のライトで識別されます。VDE PZ ねじにも適合する pH クロススロットを備えているため、さまざまなねじに対応しています。永久磁場と交流磁場を容易に識別し、電磁弁とスイッチの機能もチェックします。この多機能非接触電圧検出器は、通電している導体を認識し、ミリメートル単位の精度でケーブルの破損を特定できるように設計されており、すべてのエンジニアや技術者に最適です。. 特長と利点:. パワーグリップと人間工学に基づいたハンドル 電圧および磁場が赤と緑で表示されます 通電された導体を検出します 永久磁場と交互磁場を表示します モリブデンバナジウム鋼製ブレード スイッチとバルブをオフラインにする必要がない. よくある質問:. 非接触電圧テスターの用途は何ですか? 電圧テスターまたは検出器を使用して、回路内の電流の流れをチェックします。安全性の確認や、装置が正しく機能していることの確認に使用できます。また、回路が正しく接地されているか、電流が流れていないことを確認して回路の作業を開始できるように、電流の強度をテストすることもできます。 非接触電圧テスターはどのように動作しますか? 電圧検出器、電圧テスターペン、センサー、テストペンとも呼ばれます。これらの端子に触れることなく、電気伝導体をテストできます。非接触テスターは電気分野か電圧を検出する最も安全で、最も容易な方法である。電圧テスターは容量性結合と呼ばれるものを利用し、装置を持っているユーザーはグランド基準を提供する。その後、テスターは AC 電流を供給する物体または物体の周囲の電場変化を検知します。( 交流 電気伝導体の近くにいるときに、ユーザーとテスターのペンを置くだけで、電流が小さな電流でテスターを流れるようになります。このようにして、 AC 電圧を検出します。
1個
¥5,998
税込¥6,598
7日以内出荷
外部電源から信号を取り込み4-20mAをループに発信する「電流シミュレート」機能を全機種搭載
25%のステップで直線性を手早く容易にチェック
mA測定による24Vのループ供給
高確度、高分解能で電流電圧の測定発生が可能
用途無敵の電圧/電流校正器シリーズ
仕様(24Vループ電力)〇
付属品TL75テスト・リード赤黒・AC175わに口クリップ赤黒
寸法(mm)201×98×52
直流電圧(V)200.00mV/20.000
機能(HART抵抗)〇、シミュレートモード(24V外部電源)
直流電圧200.00mV/25.000V
直流電流24.000mA
保証期間3年
確度【発生直流電圧基本】0.015%+2/0.01%+2、【発生直流電流基本】0.01%+2
直流電流(mA)24
基本確度【直流電圧】0.015%+2/0.01%+2、【直流電流】0.01%+2
1個
¥279,800
税込¥307,780
24日以内出荷
被覆電線を挟むだけで、素早く三相電源の確認検査完了
金属非接触で電圧測定
ワイヤレスアダプタZ3210(オプション)に対応。スマホやタブレットに測定値を転送し、現場写真や図面などを用いたレポートが素早く作成できます。無償アプリGENNECT Crossで三相のベクトル図や不平衡率を表示します。
1回の測定で三相電路の検相線間電圧の確認検査が完了
被覆電線を挟むだけなので、測定が安全
バックライトの色とブザー音で正相逆相が一目でわかる
相順接地相三相電圧値を同画面に表示できるため、工事用証明写真に便利
三相の識別色に合わせたカラークリップ(付属品)を使用し、接続ミスなく正確な測定が可能。
ワイヤレスアダプタ Z3210 セット品
用途三相電路の電気工事の確認、電気の改修工事の確認、三相モーターやポンプの交換作業の確認
仕様【判定項目】検相、欠相、接地相の予測(三相3線)、三相交流電圧(線間電圧、対地間電圧)、周波数 、電圧測定確度;±2.0% rdg. ±8 dgt. 、周波数測定確度;±0.5% rdg. ±1 dgt.
付属品携帯用ケースC0203 ×1、カラークリップ (白2,赤2,青2,黄2) 、スパイラルチューブ (黒)、単3形アルカリ乾電池 (LR6) ×4、取扱説明書 ×1、使用上の注意 ×1
幅(mm)84
質量(kg)0.87
高さ(mm)146
質量(g)590
奥行(mm)46
定格電圧(V)【対地間最大】 AC600 (CAT Ⅳ)
ケーブル長(m)0.5
外径(Φmm)【測定可能導体径仕上がり外径】6 ~30 、IV 電線: 8 2~325 2相当、CV 電線: 2 2~250 2相当
寸法(幅W×高さH×奥行D)(mm)84×146×46 ケーブル長:0.5m
機能ホールド機能、表示部バックライト機能、ブザー機能、オートパワーオフ、電池消耗警告、ドロッププルーフ (コンクリート上1 m)
測定対象被覆電線(IV、CV 相当)、金属部、シールド電線不可、三相 AC90.0 V ~520.0 V (45 Hz ~66 Hz)
応答時間(秒)3 以下
表示更新レート500 ms
RoHS指令(10物質対応)対応
無線距離(m)10(Z3210装着時のみ)
CE。E5ECデジタル温度コントローラ(48 x 96 mm)。幅広い用途に適した温度コントローラのプレミアム製品 このコントローラは、汎用の熱電対、PT、アナログ電流 / 電圧などのさまざまなセンサ入力アレイに対応します。 E5ECシリーズには、それぞれの要件に適合する温度コントローラが揃っています。大型白色LCDディスプレイ、高さ18 mmで最高の見やすさ 3レベルディスプレイ - PV / SV / MVの同時4桁表示 サンプリング周期時間: 50 ms さらに広がった入出力レンジ: 4 補助出力、6イベント入力、伝送出力、及びリモートSP入力 短胴筐体、奥行きわずか60 mm プログラミング不要な通信によりPLCへの接続が簡単 コンポーネント通信を利用して温度コントローラを相互にリンク可能 上部パネルと前面パネルの両方にツールポートを装備 CX-Thermoソフトウェア(Windows XP、7)で簡単セットアップ、USB変換ケーブルを通じてパソコンから電源を供給するため、本体用供給電源不要
仕様●出力タイプ:電圧●電源電圧:24 V ac/dc●サイズ:48 x 96mm●出力数:2●動作温度 Min:-10℃●動作温度 Max:+55℃●入力方式:ユニバーサル●パネル奥行き:59mm●コード番号:760-5485
アズワン品番65-7276-36
1個
¥92,980
税込¥102,278
7日以内出荷
E5ACデジタル温度コントローラ(96 x 96 mm)。温度コントローラシリーズE5ACは、正確さ、使いやすさ、制御性能の面で新たな世界標準となっている製品です。 このシリーズを使用すると、セットアップの時間や労力を節約できるだけでなく、迅速で正確なプロセスの監視と制御が可能になります。 この新シリーズの非常に読みやすいディスプレイによって人為的ミ
仕様●出力タイプ:電圧●電源電圧:100 → 240 V ac●サイズ:96 x 96mm●出力数:2●動作温度 Min:-10℃●動作温度 Max:+55℃●温度範囲:-200 → +2300℃●利用可能な通信モジュール:あり●ディスプレイのタイプ:LCD●IP保護等級:IP00, IP20, IP66●範囲:Omron E5AC●パネル奥行き:60mm
アズワン品番65-7331-96
1個
¥63,980
税込¥70,378
7日以内出荷
CE。E5ECデジタル温度コントローラ(48 x 96 mm)。幅広い用途に適した温度コントローラのプレミアム製品 このコントローラは、汎用の熱電対、PT、アナログ電流 / 電圧などのさまざまなセンサ入力アレイに対応します。 E5ECシリーズには、それぞれの要件に適合する温度コントローラが揃っています。大型白色LCDディスプレイ、高さ18 mmで最高の見やすさ 3
仕様●出力タイプ:電圧●電源電圧:100→ 240 V ac●サイズ:48 x 96mm●出力数:1●動作温度 Min:-10℃●動作温度 Max:+55℃●入力方式:アナログ、赤外温度センサ、白金抵抗温度測定、熱電対●パネル奥行き:60mm
アズワン品番65-7292-91
1個
¥54,980
税込¥60,478
7日以内出荷
E5ACデジタル温度コントローラ(96 x 96 mm)。温度コントローラシリーズE5ACは、正確さ、使いやすさ、制御性能の面で新たな世界標準となっている製品です。 このシリーズを使用すると、セットアップの時間や労力を節約できるだけでなく、迅速で正確なプロセスの監視と制御が可能になります。 この新シリーズの非常に読みやすいディスプレイによって人為的ミスを減らすことができます。遠距離又はあらゆる角度から見えるハイコントラスト白色LCDディスプレイ セットアップが簡単で、電源なしでCX-Thermoから操作可能 高速サンプリング周期50 ms 診断機能で安全な動作 便利なタイマーとロジック操作機能によりPLCが不要 上部パネルと正面パネルの両方に用意されたツールポート 奥行きわずか60 mmの短いボディ
仕様●出力タイプ:電圧●電源電圧:24 V ac/dc●サイズ:96 x 96mm●出力数:2●動作温度 Min:-10℃●動作温度 Max:+55℃●温度範囲:-200 → +2300℃●利用可能な通信モジュール:あり●ディスプレイのタイプ:LCD●IP保護等級:IP00, IP20, IP66●シリーズ:E5AC●パネル奥行き:60mm●コード番号:780-5436
アズワン品番65-7333-49
1個
¥63,980
税込¥70,378
7日以内出荷
CE。E5CC デジタル温度調節器。オムロンの E5CC シリーズ温度コントローラは、さまざまな用途に対応するプレミアム PID ベースコントローラです。ユニバーサル入力、熱電対、PT、アナログ電流・電圧入力など、多彩なセンサー入力に対応します。E5CCシリーズ温度調節器では、プログラムと用途の要件に正確に適合するように、さまざまな構成が用意され、信頼性が高く簡単に使用できるシステムを実現できます。 調節器のコンパクトな 48 x 48 mm ユニットは業界標準のサイズで、一般的なシステムユニットに収まるため、すばやく簡単に設置することができます。E5CCシリーズは、高さ15.2mm白色PV表示を採用し、あらゆる用途で視認性が向上します。 E5CCシリーズのPID制御は、加熱・冷却プロセスを別々に制御するように設定することができます。この機能により、用途に応じた応答特性で異なるシステムを制御するプログラミングが可能になります。PID制御の自動調整機能により、初期パラメータをすばやく簡単に設定することができ、迅速な設置・試運転をスムーズに行うことができます。E5CCシリーズは、より基本的な用途向けに、標準的なオン / オフ制御機能も備えています。特長。大型の白色 LCD ディスプレイ 文字高さ:15.2 mm 2段表示:PV/SV、4桁表示 50ms の高速サンプリング 奥行60 mmのハウジングケース プログラミング不要な通信により PLC に簡単接続 コンポーネント通信を利用して温調器同士を連結可能 CX-Thermoソフトウェア(Windows XP, 7)で簡単セットアップ、USB変換ケーブルで追加電源不要
仕様●出力タイプ:電圧●電源電圧:100→ 240 V ac●サイズ:48 x 48mm●出力数:1●シリーズ:E5CC●パネル奥行き:72.1mm●コード番号:760-5315
アズワン品番65-7276-87
1個
¥55,980
税込¥61,578
7日以内出荷
E5ACデジタル温度コントローラ(96 x 96 mm)。温度コントローラシリーズE5ACは、正確さ、使いやすさ、制御性能の面で新たな世界標準となっている製品です。 このシリーズを使用すると、セットアップの時間や労力を節約できるだけでなく、迅速で正確なプロセスの監視と制御が可能になります。 この新シリーズの非常に読みやすいディスプレイによって人為的ミスを減らすことができます。遠距離又はあらゆる角度から見えるハイコントラスト白色LCDディスプレイ セットアップが簡単で、電源なしでCX-Thermoから操作可能 高速サンプリング周期50 ms 診断機能で安全な動作 便利なタイマーとロジック操作機能によりPLCが不要 上部パネルと正面パネルの両方に用意されたツールポート 奥行きわずか60 mmの短いボディ
仕様●出力タイプ:電圧●電源電圧:24 V ac/dc●サイズ:96 x 96mm●出力数:1●動作温度 Min:-10℃●動作温度 Max:+55℃●温度範囲:-200 → +2300℃●利用可能な通信モジュール:あり●ディスプレイのタイプ:LCD●IP保護等級:IP00, IP20, IP66●範囲:Omron E5AC●パネル奥行き:60mm●コード番号:780-5433
アズワン品番65-7333-48
1個
¥59,980
税込¥65,978
7日以内出荷
アナログ無線変換器KAW20の無線グループは親機となる受信器(別売り)と、最大32台まで子機(アナログ無線変換器本体)で構成されます。無線グループは親機1台で1グループを形成し、グループ内の子機には、親機と同じグループIDと個別の端末IDを設定することで、データ通信を可能にします。また、親機と子機の距離が遠い場合やノイズ等の影響により受信感度が低い場合は、中継器を設置することも可能です。詳しくはお問合せください。
用途こんなお悩みありませんか?。・測定業務の見える化をしたいが、何から始めればいいかわからない…。・計器が離れた場所にあり測定データがすぐにわからない…。・計器に近づくのが難しい…。・計器が高い場所にあり、脚立を使うのが危ない…。・測定データの確認に何度も現場に行かないと…。・測定結果の手記入に間違いがよくある…。・ペーパーレス化したいがシステム導入コストが心配…。そのお悩み私たちが解決します!
その他【無線出力間隔】0.2 秒~60 分
付属品単4アルカリ電池×3個、Windows用モニタソフト
寸法(mm)約69×115
タイプ電圧入力タイプ
使用温度範囲(℃)0~+40
電源単4アルカリ電池×3個、又はUSB駆動(USBケーブルは別途ご購入ください)
精度【変換】±0.1 %F.S ±1 digit
使用湿度範囲35~85 %RH (結露 なきこと)
周波数帯域(MHz)920
アナログ入力範囲0-10 V(入力インピーダンス12 kΩ)
RoHS指令(10物質対応)対応
センサー駆動電源24 V(±10 %)、75 mA(USB駆動のみ)
通信距離(m)見通し約 100 (※障害物の影響やノイズが少ない理想環境下)
グリーンマーク認定
1個
¥44,980
税込¥49,478
12日以内出荷
Omron 温度Omron E5CB シリーズ温度コントローラは、電圧出力( SSR 駆動用)は 12 V dc、21 mA で、250 V ac、1 A (抵抗負荷)のシングルアラームリレー出力を備えています。センサタイプは白金抵抗温度計( Pt100 )です。このコントローラの幅は 48 mm で、高さは 48 mm 1/16 DIN です。 最も大きな文字表示の 1 つで、読みやすくなっています。100 →
仕様●出力タイプ:リレー、電圧●電源電圧:100→ 240 V ac●サイズ:48 x 48mm●出力数:1●コントロールタイプ:ON / OFF●利用可能な通信モジュール:あり●ディスプレイのタイプ:LED●IP保護等級:IP00, IP20, IP66●範囲:Omron E5CB●パネル奥行き:60mm
アズワン品番65-7298-82
1個
¥15,980
税込¥17,578
7日以内出荷
Omron 温度Omron E5CB シリーズ温度コントローラは、電圧出力( SSR 駆動用)は 12 V dc、21 mA で、250 V ac、1 A (抵抗負荷)のシングルアラームリレー出力を備えています。センサのタイプは熱電対( K、J、T、R、又は S )です。このコントローラの幅は 48 mm で、高さは 48 mm 1/16 DIN です。 最も大きな文字表示の 1 つで、読みやすくなっています。100 → 240 V ac の動作電源を備えています。特長と利点アラームリレーと自動チューニングを標準装備 フロントパネルからの奥行きはわずか 60 mm です 250 ms で高速サンプリングとループアップデート Faster を実現 文字高さ約 16 mm で視認性が向上しています 簡単な設定は 20 パラメータ未満です認定CSA C22.2 No.1010-1 EN61010-1 EN61326 に適合 フロントパネルは IP66 等級 IEC61010-1 背面ケースは IP20 等級 端子は IP00 等級 UL61010-1 VDE0106、パート 100 (フィンガー保護)( Terminal Cover 取り付け時)
仕様●出力タイプ:リレー、電圧●電源電圧:100→ 240 V ac●サイズ:48 x 48mm●出力数:1●コントロールタイプ:ON / OFF●利用可能な通信モジュール:あり●ディスプレイのタイプ:LED●IP保護等級:IP00, IP20, IP66●シリーズ:E5CB●パネル奥行き:60mm●コード番号:772-9367
アズワン品番65-7298-84
1個
¥15,980
税込¥17,578
当日出荷
1
2
3
4
5
6
7
8
9
10
...
次へ
『測定・測量用品』には他にこんなカテゴリがあります
- 測定用品
- 測定関連サービス
- 測量用品(土木/建設)
測定用品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。