カテゴリ
- すべてのカテゴリ
- 測定・測量用品
- 測定用品
- 定盤・ゲージ・ケガキ(1)
- 環境測定(自然環境/安全環境)(39)
- 電気測定(10)
- 圧力・流量測定(4)
- 測定用品
- 測定・測量用品
絞り込み
ブランド
- 理研計器(32)
- RS PRO(7)
- A&D(エー・アンド・デイ)(4)
- Hirschmann Test & Measurement(2)
- アズワン(1)
- セコニック(1)
- 右下精器製造(1)
- 岡野製作所(1)
- エフコン(1)
- Milescraft(1)
- OWON(オウオン)(1)
- はくでん(1)
- SKC(環境測定)(1)
エコロジープロダクト
測定用品 :「4in1」の検索結果

4in1ガス検知器
はくでん¥41,980税込¥46,1781個当日出荷O2、LEL(可燃性ガス)、CO、H2Sの4種類のガスを同時連続で検出する携帯式マルチガス検出器です。各ガス濃度の測定値はディスプレイに表示されます。低濃度/高濃度のアラーム設定とSTEL/TWAアラーム機能を設定することができます。あらかじめ設定されたアラーム設定を超えた場合、音声、光、振動によるアラームでユーザーに警告します。仕様【STEL警報値】短時間曝露耐性(15分)【TWA警報値】時間加重平均(8時間の有毒ガス累積暴露量を指す。)【値設定】上・下限アラーム値設定【方式】音、光、振動のトリプルアラーム、アラーム値は設定可能、アラーム音は最大80dB【ゼロ設定】有り【標準ガス設定】有り【測定可能ガス】酸素/一酸化炭素/硫化水素/可燃性ガス測定範囲酸素:0~30%VOL (精度±5%FS)分解能:0.1%VOL/一酸化炭素: 0~999ppm(精度±10%)分解能:1ppm/硫化水素: 0~500ppm(精度±5ppm)分解能:1ppm/可燃性ガス:0~100%LEL(精度±5%FS)分解能1%LELセンサー【原理】電気化学的原理バッテリー3.7V 1800mAhリチウム電池(付属)測定機能【エアポンプ】有り(オプション必須)動作環境-10~50℃応答速度<60秒保管温度(℃)0~40ポート【充電】Micro USB DC 5V使用湿度範囲(%RH)15~95バッテリー動作時間6時間アラーム無しの場合
Pt100 RTD Class A 6x250mm 1/4in. BSPP, M12
RS PRO¥19,980税込¥21,9781個7日以内出荷仕様センサータイプ = PT100プローブの長さ = 250mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = BSP 1/4適応ケーブル径 = M12配線数 = 4許容差 = クラスARoHS指令(10物質対応)対応
Pt100 RTD Class A 3x250mm 1/4in. BSPP, M12
RS PRO¥19,980税込¥21,9781個7日以内出荷仕様センサータイプ = PT100プローブの長さ = 250mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = BSP 1/4適応ケーブル径 = M12配線数 = 4許容差 = クラスARoHS指令(10物質対応)対応
Pt100 RTD Class A 3x200mm 1/4in. BSPP, M12
RS PRO¥22,980税込¥25,2781個7日以内出荷仕様センサータイプ = PT100プローブの長さ = 200mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = BSP 1/4適応ケーブル径 = M12配線数 = 4許容差 = クラスARoHS指令(10物質対応)対応
Pt100 RTD Class A 6x200mm 1/4in. BSPP, M12
RS PRO¥18,980税込¥20,8781個7日以内出荷仕様センサータイプ = PT100プローブの長さ = 200mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = BSP 1/4適応ケーブル径 = M12配線数 = 4許容差 = クラスARoHS指令(10物質対応)対応
Pt100 RTD Class A 3x200mm 1/4in. NPT, M12
RS PRO¥19,980税込¥21,9781個7日以内出荷仕様センサータイプ = PT100プローブの長さ = 200mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = NPT 1/4適応ケーブル径 = M12配線数 = 4許容差 = クラスARoHS指令(10物質対応)対応
Pt100 RTD Class A 3x100mm 1/4in. BSPP, M12
RS PRO¥18,980税込¥20,8781個7日以内出荷仕様センサータイプ = PT100プローブの長さ = 100mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = BSP 1/4適応ケーブル径 = M12配線数 = 4許容差 = クラスARoHS指令(10物質対応)対応
黒球型 熱中症指数データロガー
A&D(エー・アンド・デイ)¥27,980税込¥30,7781台当日出荷JIS B 7922:2023適合、クラス2準拠。内蔵メモリに測定データを記録、CSVファイルに保存。最大12000ポイントの測定データを記録・保存。75mm全球型の石川式黒球により安定した測定が可能。熱中症指数(WBGT)のアラーム設定が可能(20~50℃)。使用場所に合わせて屋内(IN)と屋外(OUT)のモード切り替えが可能。市販のカメラ用三脚に取り付け可能(三脚ネジ穴 1/4-20UNC)です。※正確な測定のために、高さ1.1mの位置に設置してお使いください。本体とパソコンをUSB通信ケーブル(標準付属)で接続すると、パソコン上でデータ記録の設定が可能用途暑熱の作業現場での安全管理に。屋外や体育館、 学校におけるスポーツの安全管理に。熱中症の予防・対策に。付属品取扱説明書、電池(モニタ用)、保護フィルタ、USB通信ケーブル(A端子-Mini B 端子)、ハードケース、ネックストラップ、熱中症予防指針ラベル仕様【データ保存先】内部メモリ、【データ保存数】最大12000ポイント(記録間隔1分で約8日の測定データが記録可能)、【データ記録項目】年月日、時刻、IN/OUT設定、温度、相対湿度、黒球温度、熱中症指数(WBGT)【黒球】石川式黒球(外径Φ75mm)、厚さ0.5mm、銅製、放射率0.95測定範囲【熱中症指数(WBGT)】0~50℃ (表示範囲-2.0~52.0℃、最小表示 0.1℃)区分JIS B 7922:2023精度区分:クラス2測定項目温度(TA)、相対湿度(RH)、黒球温度(TG)球径(Φmm)黒球:75温度測定範囲(℃)【TA】0~50(表示範囲 -2.0~62.0、最小表示 0.1)、【黒球】(TG)0~80 (表示範囲 -2.0~82.0、最小表示 0.1)動作環境(使用範囲)温度 0~50℃、相対湿度 0~90%RH(ただし、結露しないこと)、風速0.3m/s以上表示項目熱中症指数(WBGT)、温度(TA)、相対湿度(RH)、黒球温度(TG)設定範囲【熱中症指数(WBGT)のアラーム】20~50℃(0.5℃刻みで設定可能)、アラームブザー音量 約80dB(距離10cm)保存形式データファイル:csv形式設置方式カメラ用三脚取り付け可(三脚ネジ穴 1/4-20UNC)RoHS指令(10物質対応)対応アラームWBGTのアラーム設定範囲:20~50℃(0.5℃刻みで設定可能)、アラームブザー音量 約80dB(距離10cm)相対湿度(%RH)10~90(表示範囲 0.1~99.9、最小表示 0.1)
スター 設置針付 Pケース Φ100
右下精器製造¥3,998税込¥4,3981個当日出荷設置針付圧力計は作動圧力の目安を設置針で指示して、安全に又正確な圧力管理をする目的で使用されます。ケース形状A枠(立型つば無し)質量(g)290大きさ(Φ)100mm種類設置針付圧力計ねじ径G3/8B精度±1.6%F.S.接続ねじG3/8B材質(ケース)ABS樹脂精度(%)±1.6F.S.測定流体気体、液体材質(株)C3604BD
黒球型熱中症指数モニター
A&D(エー・アンド・デイ)¥23,980税込¥26,3781台当日出荷◆JIS B 7922:2023適合、クラス2準拠。◆75mm全球型の石川式黒球により安定した測定が可能。◆熱中症指数(WBGT)のアラーム設定が可能(20~50℃)。◆使用場所に合わせて屋内(IN)と屋外(OUT)のモード切り替えが可能。◆市販のカメラ用三脚に取り付け可能(三脚ネジ穴 1/4-20UNC)。※正確な測定のために、高さ1.1mの位置に設置してお使いください。◆最高値、最低値のメモリ機能、表示ホールド機能、オートパワーオフ機能付き用途熱中症の危険性を知るために。労働環境の安全管理に。付属品取扱説明書、電池(モニタ用)、ハードケース、ネックストラップ、熱中症予防指針ラベル仕様【黒球】石川式黒球(外径Φ75mm)、厚さ0.5mm、銅製、放射率0.95測定範囲【熱中症指数(WBGT)】0~50℃ (表示範囲-2.0~52.0℃、最小表示 0.1℃)区分JIS B 7922:2023精度:クラス2電源単4形アルカリ乾電池4個測定項目温度(TA)、相対湿度(RH)、黒球温度(TG)球径(Φmm)黒球:75温度測定範囲(℃)【TG】0~50(表示範囲 -2.0~62.0、最小表示 0.1)、黒球:0~80 (表示範囲 -2.0~82.0、最小表示 0.1)動作環境(使用範囲)温度 0~50℃、相対湿度 0~90%RH(ただし、結露しないこと)、風速0.3m/s以上表示項目熱中症指数(WBGT)、温度(TA)、相対湿度(RH)、黒球温度(TG)設定範囲【熱中症指数(WBGT)のアラーム】20~50℃(0.5℃刻みで設定可能)、アラームブザー音量 約80dB(距離10cm)設置方式カメラ用三脚取り付け可(三脚ネジ穴 1/4-20UNC)RoHS指令(10物質対応)対応アラームWBGTのアラーム設定範囲:20~50℃(0.5℃刻みで設定可能)、アラームブザー音量 約80dB(距離10cm)湿度測定範囲(%RH)相対:10~90(表示範囲 0.1~99.9、最小表示 0.1)
マスフローコントローラー
アズワン¥50,980~税込¥56,078~1個当日出荷から30日以内出荷熱式流量センサーは外部温度影響を受けにくいです。スタート時のフローサージ現象を抑制します。材質(接ガス部)SUS316、PTFE、フッ素ゴム寸法(mm)127×25.5×100バルブ形式N/Oノーマルオープン電源+15VDC±5% 60mA、-15VDC±5% 150mA再現性±0.2%FS耐圧(MPa)1(G)接続1/4in.SWL相当通信方式アナログ0~5VDC(D-Sub9Pinコネクタ)入出力アナログ信号(0~5VDC)流量精度±2%FS(精度保証範囲15~35℃)使用圧力範囲(kPa)50~300応答性6sec流量制御範囲5~100%FS
RS PRO テストリード 15V, 黒 , 赤, 1m
RS PRO¥4,798税込¥5,2781組7日以内出荷RS PRO Test Lead, 4 A, 15 V, Black & Red, 1 m Lead LengthThis RS PRO test lead offers a reliable way to obtain accurate multimeter measurements for a variety of electronics, industrial and automotive applications. The standard 4 mm lead is a versatile choice for general maintenance as it can be used with most multimeters and testing equipment. The unsheathed cable has a current rating of 4 A and a voltage rating of 15 V. Its one metre in length and is made from extremely flexible materials to accommodate a variety of applications. The straight-type ends are both finished with a standard 4 mm banana plug. As part of the RS PRO range, this lead has been stringently tested for quality and durability. It complies with a host of international standards (ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007) that regulate the protection of equipment from electrostatic damage. You can find test leads commonly used in factory and automotive settings.Features and Benefits. RS PRO 4 mm test lead . Black colour PVC (polyvinyl chloride) insulation . 1 m length . Terminated using standard banana plug . Complies with standards ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 (handled and packaged in controlled environments that prevent electrostatic damage)RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様リード長 = 1m定格電流 = 4A色 = 黒 , 赤定格電圧 = 15Vコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線絶縁材 = PVC
ヒルシュマン 932146100 わに口クリップ 25A 9.5mm, 黒
Hirschmann Test & Measurement¥999税込¥1,0991個7日以内出荷仕様許容電流値 = 25Aジョー開口 = 9.5mmコンタクト材質 = 真鍮絶縁 = あり色 = 黒絶縁体 = PPAK 2S 4 mm crocodile clips. Length: 80.5 mm Crocodile clip with unbreakable insulation on all sides Clamping range up to 9.5 mm bolt diameter The flat section of the clamping jaws made from tin-plated brass (fine wire-gripping surface) allows fine wires to be connected Closed against IEC probe on all sides in normal position in accordance with DIN 57 470 part 1 Φ 4 mm socket connector and screw connection for wires up to Φ 1.5 mmRoHS指令(10物質対応)対応
ヒルシュマン 932146101 わに口クリップ 25A 9.5mm, 赤
Hirschmann Test & Measurement¥999税込¥1,0991個7日以内出荷仕様許容電流値 = 25Aジョー開口 = 9.5mmコンタクト材質 = 真鍮絶縁 = あり色 = 赤絶縁体 = PPAK 2S 4 mm crocodile clips. Length: 80.5 mm Crocodile clip with unbreakable insulation on all sides Clamping range up to 9.5 mm bolt diameter The flat section of the clamping jaws made from tin-plated brass (fine wire-gripping surface) allows fine wires to be connected Closed against IEC probe on all sides in normal position in accordance with DIN 57 470 part 1 Φ 4 mm socket connector and screw connection for wires up to Φ 1.5 mmRoHS指令(10物質対応)対応
Exactor メジャー&マーキング工具
Milescraft¥1,898税込¥2,0881個8日以内出荷9-In-1メジャー&マーキング工具(ミリ表記仕様)9役の工具を兼ね、本物のT-Squareとしてコーナーの内外ともに作業可能。 4wayスケールに加えてその他多くの役割を果たす万能工具。仕様デュアルレベル内蔵、スライドするヘヴェル、デップスゲージ、45度マイター測量、内外90度測量、レイアウト、3/16インチreveal、トランスファー測量、スクライブ寸法(mm)155×42×12質量(g)約150
間欠パージ式設置型流速・流量計
岡野製作所¥739,800~税込¥813,780~1台20日以内出荷ピトー管からの差圧を内蔵センサーに取り込み流速・流量の演算処理を行い、デジタル表示します。また温度・静圧を設定入力または、外部信号入力することにより補正演算された計測が行えます。付属品試験成績書付(標準)消費電力(W)20(パージ使用時: 44)電源電圧(V)AC100±10% 50/60Hz時間移動平均:0~99秒単位流量設定:m3N/h m3/h m3N/min m3/min測定流体非腐食性気体総合精度±5%入力範囲ピトー管係数:0.001~9.999、断面積:0.0001~99.9999m2、流体密度:0.001~9.999kg/m3N
マスフローコントローラー C-4S2-Lシリーズ
エフコン¥129,800税込¥142,7801個21日以内出荷熱式流量センサーにより、温度補正回路無しで高い流量精度です。スタート時のフローサージ現象を抑制します(30秒以上のインターバルが必要)。サイズ160×33.6×105mm流体気体バルブ形式N/O ノーマルオープン表面処理機械加工仕上げ再現性±0.2%FS通信方式アナログ0~5VDC(D-Sub9Pinコネクタ)使用周囲温度(℃)5~50 85%RH以下入出力アナログ信号(0~5VDC)流量精度±2%FS(精度保証範囲15~35℃)応答性6sec継手1/4in.SWL相当駆動源+15VDC±5% 60mA、-15VDC±5% 150mA流量制御範囲5~100%FS
オシロスコープ マルチメーター ファンクションジェネレーター FDS1102 (100MHz、2CH)
OWON(オウオン)¥269,800税込¥296,7801台32日以内出荷【4 in 1多機能オシロスコープ】オシロスコープ、ファンクションジェネレータ、直流電源、デジタルマルチメータを1台に統合。信号観測・発生・測定を1台で完結し、研究開発・教育・修理用途に最適な多機能計測システムです。 【高性能計測&周波数応答解析(FRA)対応】100MHz帯域、1GSa/sサンプリング対応。FFT・FRA機能を搭載し、フィルタ特性やアンプ周波数応答の解析を高精度で実現。多彩なトリガタイプで複雑な信号も確実に捉えます。 【直感操作×Androidシステム】Android OSを採用し、アプリ操作や外部接続がスムーズ。マウス・キーボード・HDMIモニタ対応で操作性を大幅に向上。教育・実験環境にも最適です。 【豊富なインターフェースと拡張性】USBホスト×4、USBデバイス、LAN、HDMIを装備。カメラ・マイク・スピーカー・ヘッドフォンにも対応し、音声解析や教育利用など応用範囲が広がります。用途波形の分析、高速現象の観測、過渡現象の観測、電気計測、点検用、バグ解析仕様オシロスコープファンクション・ジェネレータ直流電源DMM 4種の機能を1台に統合様々なトリガ・タイプ:エッジ、スロープ、パルス幅、ラント、ウインドウ、タイムアウト、N番めエッジ、ビデオ、ロジック、シリアル・バス などFRA(周波数応答解析)機能アンドロイドを採用、新しい体験と可能性外部HDMIディスプレイ、マウス、キーボードをサポート、編集操作を容易にしますカメラ、マイクロフォン、スピーカー、ヘッドフォンをサポート、教育方法が拡がります10.4 インチ 高画質タッチ・スクリーン質量(kg)約4.25チャンネル数2分解能8ビット外形寸法(幅W×奥行D×高さH)(mm)421×221×115インターフェースHDMI, USBホストx 4, USBデバイスx 1, トリガ出力(P/F), LAN, イヤホン・ポート周波数帯域(MHz)100ディスプレイ10.4インチLCDRoHS指令(10物質対応)対応サンプルレート1GS/sメモリ長さ10M
携帯型マルチ毒性ガス検知器 SC-9000(臭化水素)乾電池仕様
理研計器¥239,800税込¥263,7801台31日以内出荷最大3種類の毒性ガスセンサを1台(3in1)に搭載可能。 最大3種類の毒性ガスを同時検知:NH3 / HF / Cl2 / HCl / O3 / SiH4 / PH3 等。最大3年のガスセンサ保証:パフォーマンスに優れた次世代高性能ガスセンサを搭載【※ただし、NH3(2年)/HF(1年)/O3(1年)/F2(1年)を除きます。】。優れた耐久性 :1.5m落下試験クリア、保護等級IP66/68相当。防爆エリアでも使用可能な本質安全防爆構造付属品サンプリングプローブ(94cm)、肩掛けベルト、単3 形アルカリ乾電池(6 本)トラスコ品番692-4951使用温度範囲(℃)0 ~ +40(急変なきこと)電源専用乾電池ユニット<単3 形アルカリ乾電池 6 本>構造防塵防水構造 IP66 / 68 相当 / 落下耐久1.5 m表示【濃度】LCDデジタル(フルドット)寸法(幅W×高さH×奥行D)(mm)158×85×132連続使用時間30 時間(ただし、25 ℃、無警報、無照明の場合)表示範囲0 ~ 6.00ppm吸引流量0.75 L / min 以上(オープン流量)表示項目時計表示 / 電池残量表示 / 動作状態表示指示精度±0.60 ppm 以内防爆構造国内防爆(防爆構造電気機械器具型式検定)仕様 本質安全防爆構造検知方式ポンプ吸引式動作【ガス警報】自己保持 / 自動復帰、【故障警報】自己保持警報設定値第一警報・2.00ppm / 第二警報・4.00ppm言語表示日本語 / 英語 / 韓国語 / 中国語(簡体字) / 中国語(繁体字) / ベトナム語 / イタリア語 / スペイン語 / スロバキア語 / チェコ語 / ドイツ語 / トルコ語 / フランス語 / ポルトガル語 / ポーランド語 / ロシア語使用圧力範囲(kPa)80 ~ 120 (防爆適用範囲は80 ~ 110 )RoHS指令(10物質対応)対応各種認証CE警報種類【故障警報】自己診断 流量異常 / システム異常 / センサ異常 / 電池電圧低下 / 調整不良 / 日時異常通信規格USB 2.0 Type-C(データロガ・設定用)警報の表示【ガス警報】ランプ点滅 / ブザー連続変調鳴動 / ガス濃度表示点滅、【故障警報】ランプ点滅 / ブザー断続 / 内容表示音量(dB)95 (発生源から30 cm の平均的な値)防爆認証Ex ia [[R2]]C T4 Ga分解能(ppm)0.05使用湿度範囲(%RH)20 ~ 90(結露なきこと)
携帯型マルチ毒性ガス検知器 SC-9000(ジシラン)乾電池仕様
理研計器¥239,800税込¥263,7801台31日以内出荷最大3種類の毒性ガスセンサを1台(3in1)に搭載可能。 最大3種類の毒性ガスを同時検知:NH3 / HF / Cl2 / HCl / O3 / SiH4 / PH3 等。最大3年のガスセンサ保証:パフォーマンスに優れた次世代高性能ガスセンサを搭載【※ただし、NH3(2年)/HF(1年)/O3(1年)/F2(1年)を除きます。】。優れた耐久性 :1.5m落下試験クリア、保護等級IP66/68相当。防爆エリアでも使用可能な本質安全防爆構造付属品サンプリングプローブ(94cm)、肩掛けベルト、単3 形アルカリ乾電池(6 本)トラスコ品番692-4963使用温度範囲(℃)-20 ~ +50 (急変なきこと)電源専用乾電池ユニット<単3 形アルカリ乾電池 6 本>構造防塵防水構造 IP66 / 68 相当 / 落下耐久1.5 m表示【濃度】LCDデジタル(フルドット)寸法(幅W×高さH×奥行D)(mm)158×85×132連続使用時間30 時間(ただし、25 ℃、無警報、無照明の場合)表示範囲0 ~ 15.0ppm吸引流量0.75 L / min 以上(オープン流量)表示項目時計表示 / 電池残量表示 / 動作状態表示指示精度±1.5 ppm 以内防爆構造国内防爆(防爆構造電気機械器具型式検定)仕様 本質安全防爆構造検知方式ポンプ吸引式動作【ガス警報】自己保持 / 自動復帰、【故障警報】自己保持警報設定値第一警報・5.0ppm / 第二警報・10.0ppm言語表示日本語 / 英語 / 韓国語 / 中国語(簡体字) / 中国語(繁体字) / ベトナム語 / イタリア語 / スペイン語 / スロバキア語 / チェコ語 / ドイツ語 / トルコ語 / フランス語 / ポルトガル語 / ポーランド語 / ロシア語使用圧力範囲(kPa)80 ~ 120 (防爆適用範囲は80 ~ 110 )RoHS指令(10物質対応)対応各種認証CE警報種類【故障警報】自己診断 流量異常 / システム異常 / センサ異常 / 電池電圧低下 / 調整不良 / 日時異常通信規格USB 2.0 Type-C(データロガ・設定用)警報の表示【ガス警報】ランプ点滅 / ブザー連続変調鳴動 / ガス濃度表示点滅、【故障警報】ランプ点滅 / ブザー断続 / 内容表示音量(dB)95 (発生源から30 cm の平均的な値)防爆認証Ex ia [[R2]]C T4 Ga分解能(ppm)0.1使用湿度範囲(%RH)20 ~ 90(結露なきこと)
携帯型マルチ毒性ガス検知器 SC-9000(フッ素)乾電池仕様
理研計器¥239,800税込¥263,7801台31日以内出荷最大3種類の毒性ガスセンサを1台(3in1)に搭載可能。 最大3種類の毒性ガスを同時検知:NH3 / HF / Cl2 / HCl / O3 / SiH4 / PH3 等。最大3年のガスセンサ保証:パフォーマンスに優れた次世代高性能ガスセンサを搭載【※ただし、NH3(2年)/HF(1年)/O3(1年)/F2(1年)を除きます。】。優れた耐久性 :1.5m落下試験クリア、保護等級IP66/68相当。防爆エリアでも使用可能な本質安全防爆構造付属品サンプリングプローブ(94cm)、肩掛けベルト、単3 形アルカリ乾電池(6 本)トラスコ品番692-4969使用温度範囲(℃)0 ~ +40 (急変なきこと)電源専用乾電池ユニット<単3 形アルカリ乾電池 6 本>構造防塵防水構造 IP66 / 68 相当 / 落下耐久1.5 m表示【濃度】LCDデジタル(フルドット)寸法(幅W×高さH×奥行D)(mm)158×85×132連続使用時間30 時間(ただし、25 ℃、無警報、無照明の場合)表示範囲0 ~ 3.00ppm吸引流量0.75 L / min 以上(オープン流量)表示項目時計表示 / 電池残量表示 / 動作状態表示指示精度±0.30 以内防爆構造国内防爆(防爆構造電気機械器具型式検定)仕様 本質安全防爆構造検知方式ポンプ吸引式動作【ガス警報】自己保持 / 自動復帰、【故障警報】自己保持警報設定値第一警報・1.00ppm / 第二警報・2.00ppm言語表示日本語 / 英語 / 韓国語 / 中国語(簡体字) / 中国語(繁体字) / ベトナム語 / イタリア語 / スペイン語 / スロバキア語 / チェコ語 / ドイツ語 / トルコ語 / フランス語 / ポルトガル語 / ポーランド語 / ロシア語使用圧力範囲(kPa)80 ~ 120 (防爆適用範囲は80 ~ 110 )RoHS指令(10物質対応)対応各種認証CE警報種類【故障警報】自己診断 流量異常 / システム異常 / センサ異常 / 電池電圧低下 / 調整不良 / 日時異常通信規格USB 2.0 Type-C(データロガ・設定用)警報の表示【ガス警報】ランプ点滅 / ブザー連続変調鳴動 / ガス濃度表示点滅、【故障警報】ランプ点滅 / ブザー断続 / 内容表示音量(dB)95 (発生源から30 cm の平均的な値)防爆認証Ex ia [[R2]]C T4 Ga分解能(ppm)0.02使用湿度範囲(%RH)30 ~ 80(結露なきこと)
携帯型マルチ毒性ガス検知器 SC-9000(二酸化硫黄)乾電池仕様
理研計器¥239,800税込¥263,7801台31日以内出荷最大3種類の毒性ガスセンサを1台(3in1)に搭載可能。 最大3種類の毒性ガスを同時検知:NH3 / HF / Cl2 / HCl / O3 / SiH4 / PH3 等。最大3年のガスセンサ保証:パフォーマンスに優れた次世代高性能ガスセンサを搭載【※ただし、NH3(2年)/HF(1年)/O3(1年)/F2(1年)を除きます。】。優れた耐久性 :1.5m落下試験クリア、保護等級IP66/68相当。防爆エリアでも使用可能な本質安全防爆構造付属品サンプリングプローブ(94cm)、肩掛けベルト、単3 形アルカリ乾電池(6 本)トラスコ品番692-4960使用温度範囲(℃)-20 ~ +50 (急変なきこと)電源専用乾電池ユニット<単3 形アルカリ乾電池 6 本>構造防塵防水構造 IP66 / 68 相当 / 落下耐久1.5 m表示【濃度】LCDデジタル(フルドット)寸法(幅W×高さH×奥行D)(mm)158×85×132連続使用時間30 時間(ただし、25 ℃、無警報、無照明の場合)表示範囲0 ~ 6.00ppm吸引流量0.75 L / min 以上(オープン流量)表示項目時計表示 / 電池残量表示 / 動作状態表示指示精度±0.60 ppm 以内防爆構造国内防爆(防爆構造電気機械器具型式検定)仕様 本質安全防爆構造検知方式ポンプ吸引式動作【ガス警報】自己保持 / 自動復帰、【故障警報】自己保持警報設定値第一警報・2.00ppm / 第二警報・4.00ppm言語表示日本語 / 英語 / 韓国語 / 中国語(簡体字) / 中国語(繁体字) / ベトナム語 / イタリア語 / スペイン語 / スロバキア語 / チェコ語 / ドイツ語 / トルコ語 / フランス語 / ポルトガル語 / ポーランド語 / ロシア語使用圧力範囲(kPa)80 ~ 120 (防爆適用範囲は80 ~ 110 )RoHS指令(10物質対応)対応各種認証CE警報種類【故障警報】自己診断 流量異常 / システム異常 / センサ異常 / 電池電圧低下 / 調整不良 / 日時異常通信規格USB 2.0 Type-C(データロガ・設定用)警報の表示【ガス警報】ランプ点滅 / ブザー連続変調鳴動 / ガス濃度表示点滅、【故障警報】ランプ点滅 / ブザー断続 / 内容表示音量(dB)95 (発生源から30 cm の平均的な値)防爆認証Ex ia [[R2]]C T4 Ga分解能(ppm)0.05使用湿度範囲(%RH)20 ~ 90 (結露なきこと)
携帯型マルチ毒性ガス検知器 SC-9000(シアン化水素)乾電池仕様
理研計器¥239,800税込¥263,7801台31日以内出荷最大3種類の毒性ガスセンサを1台(3in1)に搭載可能。 最大3種類の毒性ガスを同時検知:NH3 / HF / Cl2 / HCl / O3 / SiH4 / PH3 等。最大3年のガスセンサ保証:パフォーマンスに優れた次世代高性能ガスセンサを搭載【※ただし、NH3(2年)/HF(1年)/O3(1年)/F2(1年)を除きます。】。優れた耐久性 :1.5m落下試験クリア、保護等級IP66/68相当。防爆エリアでも使用可能な本質安全防爆構造付属品サンプリングプローブ(94cm)、肩掛けベルト、単3 形アルカリ乾電池(6 本)トラスコ品番692-4974使用温度範囲(℃)-20 ~ +50 (急変なきこと)電源専用乾電池ユニット<単3 形アルカリ乾電池 6 本>構造防塵防水構造 IP66 / 68 相当 / 落下耐久1.5 m表示【濃度】LCDデジタル(フルドット)寸法(幅W×高さH×奥行D)(mm)158×85×132連続使用時間30 時間(ただし、25 ℃、無警報、無照明の場合)表示範囲0 ~ 15.0ppm吸引流量0.75 L / min 以上(オープン流量)表示項目時計表示 / 電池残量表示 / 動作状態表示指示精度±1.5 ppm 以内防爆構造国内防爆(防爆構造電気機械器具型式検定)仕様 本質安全防爆構造検知方式ポンプ吸引式動作【ガス警報】自己保持 / 自動復帰、【故障警報】自己保持警報設定値第一警報・5.0ppm / 第二警報・10.0ppm言語表示日本語 / 英語 / 韓国語 / 中国語(簡体字) / 中国語(繁体字) / ベトナム語 / イタリア語 / スペイン語 / スロバキア語 / チェコ語 / ドイツ語 / トルコ語 / フランス語 / ポルトガル語 / ポーランド語 / ロシア語使用圧力範囲(kPa)80 ~ 120 (防爆適用範囲は80 ~ 110 )RoHS指令(10物質対応)対応各種認証CE警報種類【故障警報】自己診断 流量異常 / システム異常 / センサ異常 / 電池電圧低下 / 調整不良 / 日時異常通信規格USB 2.0 Type-C(データロガ・設定用)警報の表示【ガス警報】ランプ点滅 / ブザー連続変調鳴動 / ガス濃度表示点滅、【故障警報】ランプ点滅 / ブザー断続 / 内容表示音量(dB)95 (発生源から30 cm の平均的な値)防爆認証Ex ia [[R2]]C T4 Ga分解能(ppm)0.1使用湿度範囲(%RH)20 ~ 90(結露なきこと)
携帯型マルチ毒性ガス検知器 SC-9000(三フッ化塩素)乾電池仕様
理研計器¥239,800税込¥263,7801台31日以内出荷最大3種類の毒性ガスセンサを1台(3in1)に搭載可能。 最大3種類の毒性ガスを同時検知:NH3 / HF / Cl2 / HCl / O3 / SiH4 / PH3 等。最大3年のガスセンサ保証:パフォーマンスに優れた次世代高性能ガスセンサを搭載【※ただし、NH3(2年)/HF(1年)/O3(1年)/F2(1年)を除きます。】。優れた耐久性 :1.5m落下試験クリア、保護等級IP66/68相当。防爆エリアでも使用可能な本質安全防爆構造付属品サンプリングプローブ(94cm)、肩掛けベルト、単3 形アルカリ乾電池(6 本)トラスコ品番692-4955使用温度範囲(℃)0 ~ +40 (急変なきこと)電源専用乾電池ユニット<単3 形アルカリ乾電池 6 本>構造防塵防水構造 IP66 / 68 相当 / 落下耐久1.5 m表示【濃度】LCDデジタル(フルドット)寸法(幅W×高さH×奥行D)(mm)158×85×132連続使用時間30 時間(ただし、25 ℃、無警報、無照明の場合)表示範囲0 ~ 0.300ppm吸引流量0.75 L / min 以上(オープン流量)表示項目時計表示 / 電池残量表示 / 動作状態表示指示精度±0.030 ppm 以内防爆構造国内防爆(防爆構造電気機械器具型式検定)仕様 本質安全防爆構造検知方式ポンプ吸引式動作【ガス警報】自己保持 / 自動復帰、【故障警報】自己保持警報設定値第一警報・0.100ppm / 第二警報・0.200ppm言語表示日本語 / 英語 / 韓国語 / 中国語(簡体字) / 中国語(繁体字) / ベトナム語 / イタリア語 / スペイン語 / スロバキア語 / チェコ語 / ドイツ語 / トルコ語 / フランス語 / ポルトガル語 / ポーランド語 / ロシア語使用圧力範囲(kPa)80 ~ 120 (防爆適用範囲は80 ~ 110 )RoHS指令(10物質対応)対応各種認証CE警報種類【故障警報】自己診断 流量異常 / システム異常 / センサ異常 / 電池電圧低下 / 調整不良 / 日時異常通信規格USB 2.0 Type-C(データロガ・設定用)警報の表示【ガス警報】ランプ点滅 / ブザー連続変調鳴動 / ガス濃度表示点滅、【故障警報】ランプ点滅 / ブザー断続 / 内容表示音量(dB)95 (発生源から30 cm の平均的な値)防爆認証Ex ia [[R2]]C T4 Ga分解能(ppm)0.002使用湿度範囲(%RH)30 ~ 80(結露なきこと)
携帯型マルチ毒性ガス検知器SC-9000 乾電池仕様
理研計器¥249,800~税込¥274,780~1台31日以内出荷最大3種類の毒性ガスセンサを1台(3in1)に搭載可能。 最大3種類の毒性ガスを同時検知:NH3 / HF / Cl2 / HCl / O3 / SiH4 / PH3 等。最大3年のガスセンサ保証:パフォーマンスに優れた次世代高性能ガスセンサを搭載【※ただし、NH3(2年)/HF(1年)/O3(1年)/F2(1年)を除きます。】。優れた耐久性 :1.5m落下試験クリア、保護等級IP66/68相当。防爆エリアでも使用可能な本質安全防爆構造付属品サンプリングプローブ(約94cm)/肩掛けベルト/単3形アルカリ乾電池(6本)質量(kg)1.1検知方式ポンプ吸引式言語表示日本語/英語/韓国語/中国語(簡体字)/中国語(繁体字)/ベトナム語/イタリア語/スペイン語/スロバキア語/チェコ語/ドイツ語/トルコ語/フランス語/ポルトガル語/ポーランド語/ロシア語RoHS指令(10物質対応)対応各種認証CE
携帯型マルチ毒性ガス検知器SC-9000 乾電池仕様【Bluetooth対応】
理研計器¥249,800~税込¥274,780~1台31日以内出荷最大3種類の毒性ガスセンサを1台(3in1)に搭載可能。 最大3種類の毒性ガスを同時検知:NH3 / HF / Cl2 / HCl / O3 / SiH4 / PH3 等。最大3年のガスセンサ保証:パフォーマンスに優れた次世代高性能ガスセンサを搭載【※ただし、NH3(2年)/HF(1年)/O3(1年)/F2(1年)を除きます。】。優れた耐久性 :1.5m落下試験クリア、保護等級IP66/68相当。Bluetooth搭載!スマホで簡単データ管理。防爆エリアでも使用可能な本質安全防爆構造付属品サンプリングプローブ(約94cm)/肩掛けベルト/単3形アルカリ乾電池(6本)質量(kg)1.1検知方式ポンプ吸引式言語表示日本語/英語/韓国語/中国語(簡体字)/中国語(繁体字)/ベトナム語/イタリア語/スペイン語/スロバキア語/チェコ語/ドイツ語/トルコ語/フランス語/ポルトガル語/ポーランド語/ロシア語RoHS指令(10物質対応)対応各種認証CE
携帯型マルチ毒性ガス検知器 SC-9000(フッ素)充電池仕様
理研計器¥249,800税込¥274,7801台31日以内出荷最大3種類の毒性ガスセンサを1台(3in1)に搭載可能。 最大3種類の毒性ガスを同時検知:NH3 / HF / Cl2 / HCl / O3 / SiH4 / PH3 等。最大3年のガスセンサ保証:パフォーマンスに優れた次世代高性能ガスセンサを搭載【※ただし、NH3(2年)/HF(1年)/O3(1年)/F2(1年)を除きます。】。優れた耐久性 :1.5m落下試験クリア、保護等級IP66/68相当。連続使用時間:約60時間(従来ガス検知器の約2倍)。防爆エリアでも使用可能な本質安全防爆構造付属品サンプリングプローブ(94cm)、肩掛けベルト、AC アダプタートラスコ品番692-4966使用温度範囲(℃)0 ~ +40 (急変なきこと)電源専用リチウムイオン電池ユニット構造防塵防水構造 IP66 / 68 相当 / 落下耐久1.5 m表示【濃度】LCDデジタル(フルドット)寸法(幅W×高さH×奥行D)(mm)158×85×132連続使用時間60 時間(ただし、25 ℃、無警報、無照明の場合)表示範囲0 ~ 3.00ppm吸引流量0.75 L / min 以上(オープン流量)表示項目時計表示 / 電池残量表示 / 動作状態表示指示精度±0.30 以内防爆構造国内防爆(防爆構造電気機械器具型式検定)仕様 本質安全防爆構造検知方式ポンプ吸引式動作【ガス警報】自己保持 / 自動復帰、【故障警報】自己保持警報設定値第一警報・1.00ppm / 第二警報・2.00ppm言語表示日本語 / 英語 / 韓国語 / 中国語(簡体字) / 中国語(繁体字) / ベトナム語 / イタリア語 / スペイン語 / スロバキア語 / チェコ語 / ドイツ語 / トルコ語 / フランス語 / ポルトガル語 / ポーランド語 / ロシア語使用圧力範囲(kPa)80 ~ 120 (防爆適用範囲は80 ~ 110 )RoHS指令(10物質対応)対応各種認証CE警報種類【故障警報】自己診断 流量異常 / システム異常 / センサ異常 / 電池電圧低下 / 調整不良 / 日時異常通信規格USB 2.0 Type-C(データロガ・設定用)警報の表示【ガス警報】ランプ点滅 / ブザー連続変調鳴動 / ガス濃度表示点滅、【故障警報】ランプ点滅 / ブザー断続 / 内容表示音量(dB)95 (発生源から30 cm の平均的な値)防爆認証Ex ia [[R2]]C T4 Ga分解能(ppm)0.02使用湿度範囲(%RH)30 ~ 80(結露なきこと)
携帯型マルチ毒性ガス検知器 SC-9000(二酸化硫黄)充電池仕様
理研計器¥249,800税込¥274,7801台31日以内出荷最大3種類の毒性ガスセンサを1台(3in1)に搭載可能。 最大3種類の毒性ガスを同時検知:NH3 / HF / Cl2 / HCl / O3 / SiH4 / PH3 等。最大3年のガスセンサ保証:パフォーマンスに優れた次世代高性能ガスセンサを搭載【※ただし、NH3(2年)/HF(1年)/O3(1年)/F2(1年)を除きます。】。優れた耐久性 :1.5m落下試験クリア、保護等級IP66/68相当。連続使用時間:約60時間(従来ガス検知器の約2倍)。防爆エリアでも使用可能な本質安全防爆構造付属品サンプリングプローブ(94cm)、肩掛けベルト、AC アダプタートラスコ品番692-4959使用温度範囲(℃)-20 ~ +50 (急変なきこと)電源専用リチウムイオン電池ユニット構造防塵防水構造 IP66 / 68 相当 / 落下耐久1.5 m表示【濃度】LCDデジタル(フルドット)寸法(幅W×高さH×奥行D)(mm)158×85×132連続使用時間60 時間(ただし、25 ℃、無警報、無照明の場合)表示範囲0 ~ 6.00ppm吸引流量0.75 L / min 以上(オープン流量)表示項目時計表示 / 電池残量表示 / 動作状態表示指示精度±0.60 ppm 以内防爆構造国内防爆(防爆構造電気機械器具型式検定)仕様 本質安全防爆構造検知方式ポンプ吸引式動作【ガス警報】自己保持 / 自動復帰、【故障警報】自己保持警報設定値第一警報・2.00ppm / 第二警報・4.00ppm言語表示日本語 / 英語 / 韓国語 / 中国語(簡体字) / 中国語(繁体字) / ベトナム語 / イタリア語 / スペイン語 / スロバキア語 / チェコ語 / ドイツ語 / トルコ語 / フランス語 / ポルトガル語 / ポーランド語 / ロシア語使用圧力範囲(kPa)80 ~ 120 (防爆適用範囲は80 ~ 110 )RoHS指令(10物質対応)対応各種認証CE警報種類【故障警報】自己診断 流量異常 / システム異常 / センサ異常 / 電池電圧低下 / 調整不良 / 日時異常通信規格USB 2.0 Type-C(データロガ・設定用)警報の表示【ガス警報】ランプ点滅 / ブザー連続変調鳴動 / ガス濃度表示点滅、【故障警報】ランプ点滅 / ブザー断続 / 内容表示音量(dB)95 (発生源から30 cm の平均的な値)防爆認証Ex ia [[R2]]C T4 Ga分解能(ppm)0.05使用湿度範囲(%RH)20 ~ 90 (結露なきこと)
携帯型マルチ毒性ガス検知器 SC-9000(シアン化水素)充電池仕様
理研計器¥249,800税込¥274,7801台31日以内出荷最大3種類の毒性ガスセンサを1台(3in1)に搭載可能。 最大3種類の毒性ガスを同時検知:NH3 / HF / Cl2 / HCl / O3 / SiH4 / PH3 等。最大3年のガスセンサ保証:パフォーマンスに優れた次世代高性能ガスセンサを搭載【※ただし、NH3(2年)/HF(1年)/O3(1年)/F2(1年)を除きます。】。優れた耐久性 :1.5m落下試験クリア、保護等級IP66/68相当。連続使用時間:約60時間(従来ガス検知器の約2倍)。防爆エリアでも使用可能な本質安全防爆構造付属品サンプリングプローブ(94cm)、肩掛けベルト、AC アダプタートラスコ品番692-4954使用温度範囲(℃)-20 ~ +50 (急変なきこと)電源専用リチウムイオン電池ユニット構造防塵防水構造 IP66 / 68 相当 / 落下耐久1.5 m表示【濃度】LCDデジタル(フルドット)寸法(幅W×高さH×奥行D)(mm)158×85×132連続使用時間60 時間(ただし、25 ℃、無警報、無照明の場合)表示範囲0 ~ 15.0ppm吸引流量0.75 L / min 以上(オープン流量)表示項目時計表示 / 電池残量表示 / 動作状態表示指示精度±1.5 ppm 以内防爆構造国内防爆(防爆構造電気機械器具型式検定)仕様 本質安全防爆構造検知方式ポンプ吸引式動作【ガス警報】自己保持 / 自動復帰、【故障警報】自己保持警報設定値第一警報・5.0ppm / 第二警報・10.0ppm言語表示日本語 / 英語 / 韓国語 / 中国語(簡体字) / 中国語(繁体字) / ベトナム語 / イタリア語 / スペイン語 / スロバキア語 / チェコ語 / ドイツ語 / トルコ語 / フランス語 / ポルトガル語 / ポーランド語 / ロシア語使用圧力範囲(kPa)80 ~ 120 (防爆適用範囲は80 ~ 110 )RoHS指令(10物質対応)対応各種認証CE警報種類【故障警報】自己診断 流量異常 / システム異常 / センサ異常 / 電池電圧低下 / 調整不良 / 日時異常通信規格USB 2.0 Type-C(データロガ・設定用)警報の表示【ガス警報】ランプ点滅 / ブザー連続変調鳴動 / ガス濃度表示点滅、【故障警報】ランプ点滅 / ブザー断続 / 内容表示音量(dB)95 (発生源から30 cm の平均的な値)防爆認証Ex ia [[R2]]C T4 Ga分解能(ppm)0.1使用湿度範囲(%RH)20 ~ 90(結露なきこと)
携帯型マルチ毒性ガス検知器SC-9000 充電池仕様
理研計器¥259,800~税込¥285,780~1台31日以内出荷最大3種類の毒性ガスセンサを1台(3in1)に搭載可能。 最大3種類の毒性ガスを同時検知:NH3 / HF / Cl2 / HCl / O3 / SiH4 / PH3 等。最大3年のガスセンサ保証:パフォーマンスに優れた次世代高性能ガスセンサを搭載【※ただし、NH3(2年)/HF(1年)/O3(1年)/F2(1年)を除きます。】。優れた耐久性 :1.5m落下試験クリア、保護等級IP66/68相当。連続使用時間:約60時間(従来ガス検知器の約2倍)。防爆エリアでも使用可能な本質安全防爆構造付属品サンプリングプローブ(約94cm)/肩掛けベルト/ACアダプター質量(kg)1.1電源専用リチウムイオン電池ユニット検知方式ポンプ吸引式言語表示日本語/英語/韓国語/中国語(簡体字)/中国語(繁体字)/ベトナム語/イタリア語/スペイン語/スロバキア語/チェコ語/ドイツ語/トルコ語/フランス語/ポルトガル語/ポーランド語/ロシア語RoHS指令(10物質対応)対応各種認証CE
携帯型マルチ毒性ガス検知器 SC-9000(ジシラン)充電池仕様
理研計器¥249,800税込¥274,7801台31日以内出荷最大3種類の毒性ガスセンサを1台(3in1)に搭載可能。 最大3種類の毒性ガスを同時検知:NH3 / HF / Cl2 / HCl / O3 / SiH4 / PH3 等。最大3年のガスセンサ保証:パフォーマンスに優れた次世代高性能ガスセンサを搭載【※ただし、NH3(2年)/HF(1年)/O3(1年)/F2(1年)を除きます。】。優れた耐久性 :1.5m落下試験クリア、保護等級IP66/68相当。連続使用時間:約60時間(従来ガス検知器の約2倍)。防爆エリアでも使用可能な本質安全防爆構造付属品サンプリングプローブ(94cm)、肩掛けベルト、AC アダプタートラスコ品番692-4957使用温度範囲(℃)-20 ~ +50 (急変なきこと)電源専用リチウムイオン電池ユニット構造防塵防水構造 IP66 / 68 相当 / 落下耐久1.5 m表示【濃度】LCDデジタル(フルドット)寸法(幅W×高さH×奥行D)(mm)158×85×132連続使用時間60 時間(ただし、25 ℃、無警報、無照明の場合)表示範囲0 ~ 15.0ppm吸引流量0.75 L / min 以上(オープン流量)表示項目時計表示 / 電池残量表示 / 動作状態表示指示精度±1.5 ppm 以内防爆構造国内防爆(防爆構造電気機械器具型式検定)仕様 本質安全防爆構造検知方式ポンプ吸引式動作【ガス警報】自己保持 / 自動復帰、【故障警報】自己保持警報設定値第一警報・5.0ppm / 第二警報・10.0ppm言語表示日本語 / 英語 / 韓国語 / 中国語(簡体字) / 中国語(繁体字) / ベトナム語 / イタリア語 / スペイン語 / スロバキア語 / チェコ語 / ドイツ語 / トルコ語 / フランス語 / ポルトガル語 / ポーランド語 / ロシア語使用圧力範囲(kPa)80 ~ 120 (防爆適用範囲は80 ~ 110 )RoHS指令(10物質対応)対応各種認証CE警報種類【故障警報】自己診断 流量異常 / システム異常 / センサ異常 / 電池電圧低下 / 調整不良 / 日時異常通信規格USB 2.0 Type-C(データロガ・設定用)警報の表示【ガス警報】ランプ点滅 / ブザー連続変調鳴動 / ガス濃度表示点滅、【故障警報】ランプ点滅 / ブザー断続 / 内容表示音量(dB)95 (発生源から30 cm の平均的な値)防爆認証Ex ia [[R2]]C T4 Ga分解能(ppm)0.1使用湿度範囲(%RH)20 ~ 90(結露なきこと)
携帯型マルチ毒性ガス検知器 SC-9000(二酸化硫黄)乾電池仕様【Bluetooth対応】
理研計器¥239,800税込¥263,7801台31日以内出荷最大3種類の毒性ガスセンサを1台(3in1)に搭載可能。 最大3種類の毒性ガスを同時検知:NH3 / HF / Cl2 / HCl / O3 / SiH4 / PH3 等。最大3年のガスセンサ保証:パフォーマンスに優れた次世代高性能ガスセンサを搭載【※ただし、NH3(2年)/HF(1年)/O3(1年)/F2(1年)を除きます。】。優れた耐久性 :1.5m落下試験クリア、保護等級IP66/68相当。Bluetooth搭載で、スマホで簡単データ管理できます。防爆エリアでも使用可能な本質安全防爆構造付属品サンプリングプローブ(94cm)、肩掛けベルト、単3形アルカリ乾電池(6本)トラスコ品番692-4965使用温度範囲(℃)-20 ~ +50 (急変なきこと)電源専用乾電池ユニット<単3 形アルカリ乾電池 6 本>構造防塵防水構造 IP66 / 68 相当 / 落下耐久1.5 m表示【濃度】LCDデジタル(フルドット)寸法(幅W×高さH×奥行D)(mm)158×85×132連続使用時間30 時間(ただし、25 ℃、無警報、無照明の場合)表示範囲0 ~ 6.00ppm吸引流量0.75 L / min 以上(オープン流量)表示項目時計表示 / 電池残量表示 / 動作状態表示指示精度±0.60 ppm 以内防爆構造国内防爆(防爆構造電気機械器具型式検定)仕様 本質安全防爆構造検知方式ポンプ吸引式動作【ガス警報】自己保持 / 自動復帰、【故障警報】自己保持警報設定値第一警報・2.00ppm / 第二警報・4.00ppm言語表示日本語 / 英語 / 韓国語 / 中国語(簡体字) / 中国語(繁体字) / ベトナム語 / イタリア語 / スペイン語 / スロバキア語 / チェコ語 / ドイツ語 / トルコ語 / フランス語 / ポルトガル語 / ポーランド語 / ロシア語使用圧力範囲(kPa)80 ~ 120 (防爆適用範囲は80 ~ 110 )RoHS指令(10物質対応)対応各種認証CE警報種類【故障警報】自己診断 流量異常 / システム異常 / センサ異常 / 電池電圧低下 / 調整不良 / 日時異常通信規格USB 2.0 Type-C(データロガ・設定用) / Bluetooth 4.2 (Bluetooth Low Energy)警報の表示【ガス警報】ランプ点滅 / ブザー連続変調鳴動 / ガス濃度表示点滅、【故障警報】ランプ点滅 / ブザー断続 / 内容表示音量(dB)95 (発生源から30 cm の平均的な値)防爆認証Ex ia [[R2]]C T4 Ga分解能(ppm)0.05使用湿度範囲(%RH)20 ~ 90 (結露なきこと)
携帯型マルチ毒性ガス検知器 SC-9000(臭化水素)乾電池仕様【Bluetooth対応】
理研計器¥239,800税込¥263,7801台31日以内出荷最大3種類の毒性ガスセンサを1台(3in1)に搭載可能。 最大3種類の毒性ガスを同時検知:NH3 / HF / Cl2 / HCl / O3 / SiH4 / PH3 等。最大3年のガスセンサ保証:パフォーマンスに優れた次世代高性能ガスセンサを搭載【※ただし、NH3(2年)/HF(1年)/O3(1年)/F2(1年)を除きます。】。優れた耐久性 :1.5m落下試験クリア、保護等級IP66/68相当。Bluetooth搭載で、スマホで簡単データ管理できます。防爆エリアでも使用可能な本質安全防爆構造付属品サンプリングプローブ(94cm)、肩掛けベルト、単3形アルカリ乾電池(6本)トラスコ品番692-4970使用温度範囲(℃)0 ~ +40(急変なきこと)電源専用乾電池ユニット<単3 形アルカリ乾電池 6 本>構造防塵防水構造 IP66 / 68 相当 / 落下耐久1.5 m表示【濃度】LCDデジタル(フルドット)寸法(幅W×高さH×奥行D)(mm)158×85×132連続使用時間30 時間(ただし、25 ℃、無警報、無照明の場合)表示範囲0 ~ 6.00ppm吸引流量0.75 L / min 以上(オープン流量)表示項目時計表示 / 電池残量表示 / 動作状態表示指示精度±0.60 ppm 以内防爆構造国内防爆(防爆構造電気機械器具型式検定)仕様 本質安全防爆構造検知方式ポンプ吸引式動作【ガス警報】自己保持 / 自動復帰、【故障警報】自己保持警報設定値第一警報・2.00ppm / 第二警報・4.00ppm言語表示日本語 / 英語 / 韓国語 / 中国語(簡体字) / 中国語(繁体字) / ベトナム語 / イタリア語 / スペイン語 / スロバキア語 / チェコ語 / ドイツ語 / トルコ語 / フランス語 / ポルトガル語 / ポーランド語 / ロシア語使用圧力範囲(kPa)80 ~ 120 (防爆適用範囲は80 ~ 110 )RoHS指令(10物質対応)対応各種認証CE警報種類【故障警報】自己診断 流量異常 / システム異常 / センサ異常 / 電池電圧低下 / 調整不良 / 日時異常通信規格USB 2.0 Type-C(データロガ・設定用) / Bluetooth 4.2 (Bluetooth Low Energy)警報の表示【ガス警報】ランプ点滅 / ブザー連続変調鳴動 / ガス濃度表示点滅、【故障警報】ランプ点滅 / ブザー断続 / 内容表示音量(dB)95 (発生源から30 cm の平均的な値)防爆認証Ex ia [[R2]]C T4 Ga分解能(ppm)0.05使用湿度範囲(%RH)20 ~ 90(結露なきこと)
携帯型マルチ毒性ガス検知器 SC-9000(ジシラン)乾電池仕様【Bluetooth対応】
理研計器¥239,800税込¥263,7801台31日以内出荷最大3種類の毒性ガスセンサを1台(3in1)に搭載可能。 最大3種類の毒性ガスを同時検知:NH3 / HF / Cl2 / HCl / O3 / SiH4 / PH3 等。最大3年のガスセンサ保証:パフォーマンスに優れた次世代高性能ガスセンサを搭載【※ただし、NH3(2年)/HF(1年)/O3(1年)/F2(1年)を除きます。】。優れた耐久性 :1.5m落下試験クリア、保護等級IP66/68相当。Bluetooth搭載で、スマホで簡単データ管理できます。防爆エリアでも使用可能な本質安全防爆構造付属品サンプリングプローブ(94cm)、肩掛けベルト、単3形アルカリ乾電池(6本)トラスコ品番692-4968使用温度範囲(℃)-20 ~ +50 (急変なきこと)電源専用乾電池ユニット<単3 形アルカリ乾電池 6 本>構造防塵防水構造 IP66 / 68 相当 / 落下耐久1.5 m表示【濃度】LCDデジタル(フルドット)寸法(幅W×高さH×奥行D)(mm)158×85×132連続使用時間30 時間(ただし、25 ℃、無警報、無照明の場合)表示範囲0 ~ 15.0ppm吸引流量0.75 L / min 以上(オープン流量)表示項目時計表示 / 電池残量表示 / 動作状態表示指示精度±1.5 ppm 以内防爆構造国内防爆(防爆構造電気機械器具型式検定)仕様 本質安全防爆構造検知方式ポンプ吸引式動作【ガス警報】自己保持 / 自動復帰、【故障警報】自己保持警報設定値第一警報・5.0ppm / 第二警報・10.0ppm言語表示日本語 / 英語 / 韓国語 / 中国語(簡体字) / 中国語(繁体字) / ベトナム語 / イタリア語 / スペイン語 / スロバキア語 / チェコ語 / ドイツ語 / トルコ語 / フランス語 / ポルトガル語 / ポーランド語 / ロシア語使用圧力範囲(kPa)80 ~ 120 (防爆適用範囲は80 ~ 110 )RoHS指令(10物質対応)対応各種認証CE警報種類【故障警報】自己診断 流量異常 / システム異常 / センサ異常 / 電池電圧低下 / 調整不良 / 日時異常通信規格USB 2.0 Type-C(データロガ・設定用) / Bluetooth 4.2 (Bluetooth Low Energy)警報の表示【ガス警報】ランプ点滅 / ブザー連続変調鳴動 / ガス濃度表示点滅、【故障警報】ランプ点滅 / ブザー断続 / 内容表示音量(dB)95 (発生源から30 cm の平均的な値)防爆認証Ex ia [[R2]]C T4 Ga分解能(ppm)0.1使用湿度範囲(%RH)20 ~ 90(結露なきこと)
携帯型マルチ毒性ガス検知器 SC-9000(フッ素)乾電池仕様【Bluetooth対応】
理研計器¥239,800税込¥263,7801台31日以内出荷最大3種類の毒性ガスセンサを1台(3in1)に搭載可能。 最大3種類の毒性ガスを同時検知:NH3 / HF / Cl2 / HCl / O3 / SiH4 / PH3 等。最大3年のガスセンサ保証:パフォーマンスに優れた次世代高性能ガスセンサを搭載【※ただし、NH3(2年)/HF(1年)/O3(1年)/F2(1年)を除きます。】。優れた耐久性 :1.5m落下試験クリア、保護等級IP66/68相当。Bluetooth搭載で、スマホで簡単データ管理できます。防爆エリアでも使用可能な本質安全防爆構造付属品サンプリングプローブ(94cm)、肩掛けベルト、単3形アルカリ乾電池(6本)トラスコ品番692-4962使用温度範囲(℃)0 ~ +40 (急変なきこと)電源専用乾電池ユニット<単3 形アルカリ乾電池 6 本>構造防塵防水構造 IP66 / 68 相当 / 落下耐久1.5 m表示【濃度】LCDデジタル(フルドット)寸法(幅W×高さH×奥行D)(mm)158×85×132連続使用時間30 時間(ただし、25 ℃、無警報、無照明の場合)表示範囲0 ~ 3.00ppm吸引流量0.75 L / min 以上(オープン流量)表示項目時計表示 / 電池残量表示 / 動作状態表示指示精度±0.30 以内防爆構造国内防爆(防爆構造電気機械器具型式検定)仕様 本質安全防爆構造検知方式ポンプ吸引式動作【ガス警報】自己保持 / 自動復帰、【故障警報】自己保持警報設定値第一警報・1.00ppm / 第二警報・2.00ppm言語表示日本語 / 英語 / 韓国語 / 中国語(簡体字) / 中国語(繁体字) / ベトナム語 / イタリア語 / スペイン語 / スロバキア語 / チェコ語 / ドイツ語 / トルコ語 / フランス語 / ポルトガル語 / ポーランド語 / ロシア語使用圧力範囲(kPa)80 ~ 120 (防爆適用範囲は80 ~ 110 )RoHS指令(10物質対応)対応各種認証CE警報種類【故障警報】自己診断 流量異常 / システム異常 / センサ異常 / 電池電圧低下 / 調整不良 / 日時異常通信規格USB 2.0 Type-C(データロガ・設定用) / Bluetooth 4.2 (Bluetooth Low Energy)警報の表示【ガス警報】ランプ点滅 / ブザー連続変調鳴動 / ガス濃度表示点滅、【故障警報】ランプ点滅 / ブザー断続 / 内容表示音量(dB)95 (発生源から30 cm の平均的な値)防爆認証Ex ia [[R2]]C T4 Ga分解能(ppm)0.02使用湿度範囲(%RH)30 ~ 80(結露なきこと)
携帯型マルチ毒性ガス検知器 SC-9000(シアン化水素)乾電池仕様【Bluetooth対応】
理研計器¥239,800税込¥263,7801台31日以内出荷最大3種類の毒性ガスセンサを1台(3in1)に搭載可能。 最大3種類の毒性ガスを同時検知:NH3 / HF / Cl2 / HCl / O3 / SiH4 / PH3 等。最大3年のガスセンサ保証:パフォーマンスに優れた次世代高性能ガスセンサを搭載【※ただし、NH3(2年)/HF(1年)/O3(1年)/F2(1年)を除きます。】。優れた耐久性 :1.5m落下試験クリア、保護等級IP66/68相当。Bluetooth搭載で、スマホで簡単データ管理できます。防爆エリアでも使用可能な本質安全防爆構造付属品サンプリングプローブ(94cm)、肩掛けベルト、単3形アルカリ乾電池(6本)トラスコ品番692-4953使用温度範囲(℃)-20 ~ +50 (急変なきこと)電源専用乾電池ユニット<単3 形アルカリ乾電池 6 本>構造防塵防水構造 IP66 / 68 相当 / 落下耐久1.5 m表示【濃度】LCDデジタル(フルドット)寸法(幅W×高さH×奥行D)(mm)158×85×132連続使用時間30 時間(ただし、25 ℃、無警報、無照明の場合)表示範囲0 ~ 15.0ppm吸引流量0.75 L / min 以上(オープン流量)表示項目時計表示 / 電池残量表示 / 動作状態表示指示精度±1.5 ppm 以内防爆構造国内防爆(防爆構造電気機械器具型式検定)仕様 本質安全防爆構造検知方式ポンプ吸引式動作【ガス警報】自己保持 / 自動復帰、【故障警報】自己保持警報設定値第一警報・5.0ppm / 第二警報・10.0ppm言語表示日本語 / 英語 / 韓国語 / 中国語(簡体字) / 中国語(繁体字) / ベトナム語 / イタリア語 / スペイン語 / スロバキア語 / チェコ語 / ドイツ語 / トルコ語 / フランス語 / ポルトガル語 / ポーランド語 / ロシア語使用圧力範囲(kPa)80 ~ 120 (防爆適用範囲は80 ~ 110 )RoHS指令(10物質対応)対応各種認証CE警報種類【故障警報】自己診断 流量異常 / システム異常 / センサ異常 / 電池電圧低下 / 調整不良 / 日時異常通信規格USB 2.0 Type-C(データロガ・設定用) / Bluetooth 4.2 (Bluetooth Low Energy)警報の表示【ガス警報】ランプ点滅 / ブザー連続変調鳴動 / ガス濃度表示点滅、【故障警報】ランプ点滅 / ブザー断続 / 内容表示音量(dB)95 (発生源から30 cm の平均的な値)防爆認証Ex ia [[R2]]C T4 Ga分解能(ppm)0.1使用湿度範囲(%RH)20 ~ 90(結露なきこと)
携帯型マルチ毒性ガス検知器 SC-9000(臭化水素)充電池仕様
理研計器¥249,800税込¥274,7801台31日以内出荷最大3種類の毒性ガスセンサを1台(3in1)に搭載可能。 最大3種類の毒性ガスを同時検知:NH3 / HF / Cl2 / HCl / O3 / SiH4 / PH3 等。最大3年のガスセンサ保証:パフォーマンスに優れた次世代高性能ガスセンサを搭載【※ただし、NH3(2年)/HF(1年)/O3(1年)/F2(1年)を除きます。】。優れた耐久性 :1.5m落下試験クリア、保護等級IP66/68相当。連続使用時間:約60時間(従来ガス検知器の約2倍)。防爆エリアでも使用可能な本質安全防爆構造付属品サンプリングプローブ(94cm)、肩掛けベルト、AC アダプタートラスコ品番692-4971使用温度範囲(℃)0 ~ +40(急変なきこと)電源専用リチウムイオン電池ユニット構造防塵防水構造 IP66 / 68 相当 / 落下耐久1.5 m表示【濃度】LCDデジタル(フルドット)寸法(幅W×高さH×奥行D)(mm)158×85×132連続使用時間60 時間(ただし、25 ℃、無警報、無照明の場合)表示範囲0 ~ 6.00ppm吸引流量0.75 L / min 以上(オープン流量)表示項目時計表示 / 電池残量表示 / 動作状態表示指示精度±0.60 ppm 以内防爆構造国内防爆(防爆構造電気機械器具型式検定)仕様 本質安全防爆構造検知方式ポンプ吸引式動作【ガス警報】自己保持 / 自動復帰、【故障警報】自己保持警報設定値第一警報・2.00ppm / 第二警報・4.00ppm言語表示日本語 / 英語 / 韓国語 / 中国語(簡体字) / 中国語(繁体字) / ベトナム語 / イタリア語 / スペイン語 / スロバキア語 / チェコ語 / ドイツ語 / トルコ語 / フランス語 / ポルトガル語 / ポーランド語 / ロシア語使用圧力範囲(kPa)80 ~ 120 (防爆適用範囲は80 ~ 110 )RoHS指令(10物質対応)対応各種認証CE警報種類【故障警報】自己診断 流量異常 / システム異常 / センサ異常 / 電池電圧低下 / 調整不良 / 日時異常通信規格USB 2.0 Type-C(データロガ・設定用)警報の表示【ガス警報】ランプ点滅 / ブザー連続変調鳴動 / ガス濃度表示点滅、【故障警報】ランプ点滅 / ブザー断続 / 内容表示音量(dB)95 (発生源から30 cm の平均的な値)防爆認証Ex ia [[R2]]C T4 Ga分解能(ppm)0.05使用湿度範囲(%RH)20 ~ 90(結露なきこと)
携帯型マルチ毒性ガス検知器 SC-9000(三フッ化塩素)充電池仕様
理研計器¥249,800税込¥274,7801台31日以内出荷最大3種類の毒性ガスセンサを1台(3in1)に搭載可能。 最大3種類の毒性ガスを同時検知:NH3 / HF / Cl2 / HCl / O3 / SiH4 / PH3 等。最大3年のガスセンサ保証:パフォーマンスに優れた次世代高性能ガスセンサを搭載【※ただし、NH3(2年)/HF(1年)/O3(1年)/F2(1年)を除きます。】。優れた耐久性 :1.5m落下試験クリア、保護等級IP66/68相当。連続使用時間:約60時間(従来ガス検知器の約2倍)。防爆エリアでも使用可能な本質安全防爆構造付属品サンプリングプローブ(94cm)、肩掛けベルト、AC アダプタートラスコ品番692-4958使用温度範囲(℃)0 ~ +40 (急変なきこと)電源専用リチウムイオン電池ユニット構造防塵防水構造 IP66 / 68 相当 / 落下耐久1.5 m表示【濃度】LCDデジタル(フルドット)寸法(幅W×高さH×奥行D)(mm)158×85×132連続使用時間60 時間(ただし、25 ℃、無警報、無照明の場合)表示範囲0 ~ 0.300ppm吸引流量0.75 L / min 以上(オープン流量)表示項目時計表示 / 電池残量表示 / 動作状態表示指示精度±0.030 ppm 以内防爆構造国内防爆(防爆構造電気機械器具型式検定)仕様 本質安全防爆構造検知方式ポンプ吸引式動作【ガス警報】自己保持 / 自動復帰、【故障警報】自己保持警報設定値第一警報・0.100ppm / 第二警報・0.200ppm言語表示日本語 / 英語 / 韓国語 / 中国語(簡体字) / 中国語(繁体字) / ベトナム語 / イタリア語 / スペイン語 / スロバキア語 / チェコ語 / ドイツ語 / トルコ語 / フランス語 / ポルトガル語 / ポーランド語 / ロシア語使用圧力範囲(kPa)80 ~ 120 (防爆適用範囲は80 ~ 110 )RoHS指令(10物質対応)対応各種認証CE警報種類【故障警報】自己診断 流量異常 / システム異常 / センサ異常 / 電池電圧低下 / 調整不良 / 日時異常通信規格USB 2.0 Type-C(データロガ・設定用)警報の表示【ガス警報】ランプ点滅 / ブザー連続変調鳴動 / ガス濃度表示点滅、【故障警報】ランプ点滅 / ブザー断続 / 内容表示音量(dB)95 (発生源から30 cm の平均的な値)防爆認証Ex ia [[R2]]C T4 Ga分解能(ppm)0.002使用湿度範囲(%RH)30 ~ 80(結露なきこと)
携帯型マルチ毒性ガス検知器 SC-9000(三フッ化塩素)乾電池仕様【Bluetooth対応】
理研計器¥239,800税込¥263,7801台31日以内出荷最大3種類の毒性ガスセンサを1台(3in1)に搭載可能。 最大3種類の毒性ガスを同時検知:NH3 / HF / Cl2 / HCl / O3 / SiH4 / PH3 等。最大3年のガスセンサ保証:パフォーマンスに優れた次世代高性能ガスセンサを搭載【※ただし、NH3(2年)/HF(1年)/O3(1年)/F2(1年)を除きます。】。優れた耐久性 :1.5m落下試験クリア、保護等級IP66/68相当。Bluetooth搭載で、スマホで簡単データ管理できます。防爆エリアでも使用可能な本質安全防爆構造付属品サンプリングプローブ(94cm)、肩掛けベルト、単3形アルカリ乾電池(6本)トラスコ品番692-4973使用温度範囲(℃)0 ~ +40 (急変なきこと)電源専用乾電池ユニット<単3 形アルカリ乾電池 6 本>構造防塵防水構造 IP66 / 68 相当 / 落下耐久1.5 m表示【濃度】LCDデジタル(フルドット)寸法(幅W×高さH×奥行D)(mm)158×85×132連続使用時間30 時間(ただし、25 ℃、無警報、無照明の場合)表示範囲0 ~ 0.300ppm吸引流量0.75 L / min 以上(オープン流量)表示項目時計表示 / 電池残量表示 / 動作状態表示指示精度±0.030 ppm 以内防爆構造国内防爆(防爆構造電気機械器具型式検定)仕様 本質安全防爆構造検知方式ポンプ吸引式動作【ガス警報】自己保持 / 自動復帰、【故障警報】自己保持警報設定値第一警報・0.100ppm / 第二警報・0.200ppm言語表示日本語 / 英語 / 韓国語 / 中国語(簡体字) / 中国語(繁体字) / ベトナム語 / イタリア語 / スペイン語 / スロバキア語 / チェコ語 / ドイツ語 / トルコ語 / フランス語 / ポルトガル語 / ポーランド語 / ロシア語使用圧力範囲(kPa)80 ~ 120 (防爆適用範囲は80 ~ 110 )RoHS指令(10物質対応)対応各種認証CE警報種類【故障警報】自己診断 流量異常 / システム異常 / センサ異常 / 電池電圧低下 / 調整不良 / 日時異常通信規格USB 2.0 Type-C(データロガ・設定用) / Bluetooth 4.2 (Bluetooth Low Energy)警報の表示【ガス警報】ランプ点滅 / ブザー連続変調鳴動 / ガス濃度表示点滅、【故障警報】ランプ点滅 / ブザー断続 / 内容表示音量(dB)95 (発生源から30 cm の平均的な値)防爆認証Ex ia [[R2]]C T4 Ga分解能(ppm)0.002使用湿度範囲(%RH)30 ~ 80(結露なきこと)
携帯型マルチ毒性ガス検知器SC-9000 充電池仕様【Bluetooth対応】
理研計器¥259,800~税込¥285,780~1台31日以内出荷最大3種類の毒性ガスセンサを1台(3in1)に搭載可能。 最大3種類の毒性ガスを同時検知:NH3 / HF / Cl2 / HCl / O3 / SiH4 / PH3 等。最大3年のガスセンサ保証:パフォーマンスに優れた次世代高性能ガスセンサを搭載【※ただし、NH3(2年)/HF(1年)/O3(1年)/F2(1年)を除きます。】。優れた耐久性 :1.5m落下試験クリア、保護等級IP66/68相当。Bluetooth搭載!スマホで簡単データ管理。連続使用時間:約60時間(従来ガス検知器の約2倍)。防爆エリアでも使用可能な本質安全防爆構造付属品サンプリングプローブ(約94cm)/肩掛けベルト/ACアダプター質量(kg)1.1電源専用リチウムイオン電池ユニット検知方式ポンプ吸引式言語表示日本語/英語/韓国語/中国語(簡体字)/中国語(繁体字)/ベトナム語/イタリア語/スペイン語/スロバキア語/チェコ語/ドイツ語/トルコ語/フランス語/ポルトガル語/ポーランド語/ロシア語RoHS指令(10物質対応)対応各種認証CE