測定対象清浄な空気流風速測定範囲(m/s)0.1~5温度測定範囲(℃)風温:-20~70湿度測定範囲(%)2~98RH測定精度風速:0.01~0.99m/s:±0.02m/s、1.00~5.00m/s:±指示値の2%または0.015m/sの大きい方、風温:±0.5度表示分解能風速:0.01m/s測定機能測定値ホールド、最大値ホールド、時定数変更(1・5・10秒)、電池残量表示(5段階)、測定単位変更(風速:m/s・FPM、風量:m3/h・m3/min・ft3/h・ft3/min、風音:℃・゜F、湿度:%RH)、最大・最小・平均値測定(測定間隔:1~9999秒、測定回数:1~9999回、ダクトサイズ記憶(25種類、角・丸型状選択、サイズ:1辺または直径1~999mmおよび0.1~999.9inch)データメモリ最大20000出力機能アナログ:DC0~1V(風速・風音・湿度いずれか1ch出力)、デジタル: USB(プリンター接続時RS-232Cに自動切り替え、ボーレート4800・9600・19200・38400bps)電源単3形マンガン電池×6本/アルカリ電池・充電池(Ni-Cd、Ni-MH)いずれも使用可、ACアダプタ:AC100~240V(50・60Hz)電池寿命約10時間(風速5m/s・風温20℃・アルカリ乾電池使用時において)動作温度(℃)本体:5~40、プローブ:-20~70保管温度範囲(℃)-10~50応答性風速:約7秒、風温:約30秒(風速1m/sにおいて90%応答)セット内容本体、単3電池×6本、プローブ、プローブ延長ケーブル(2m)、フレキシブル延長棒、ACアダプタ6113-02、アナログ出力ケーブル、収納ケース、ソフト、USBケーブル、取扱説明書質量(g)260(電池を含まない)温度補償精度風速:5~60℃の範囲において、±指示値の5% or 0.015m/sの大きい方