操作用スイッチ・ブザー・表示灯 :「3W LED」の検索結果
関連キーワード
Φ84、台座付きタイプ、点滅 / 点灯、取付けが簡単 点滅。多機能タイプ。独自の反射構造を採用しているので、側面方向からだけでなく、上方向からの視認性も優れています。取付け用オプション品を豊富に取り揃えているので、設置場所に応じて、取付け方法をお選びいただけます。点滅速度を本体で簡単に調節できます。点灯、点滅、上下交互点滅の閃光パターンを外部信号で制御できます。無電圧接点回路で、NPNオープンコレクタ接続に標準対応しており、PLCによる直接駆動が可能です。グローブは衝撃に強いポリカーボネート樹脂を採用しています。保護特性は、円形台座付きタイプでIP43、直付けタイプでIP23です。(正方向取付け時)直付けタイプに、。オプションでラバーベースを装着するとIP65に対応します。
幅(mm)84
高さ(mm)168
引出し線長さ(mm)500
取付径(Φmm)70
音色無
表示ユニットは1~5段の間で色配列を自由に組み替えできます。各段ごとに配線が決められているため、色配列を変更しても、配線の変更は必要ありません。ブザー付タイプは最大音量85dBで、連続音・断続音を吹鳴します。(外部音量調節ダイヤルにて最小60dB~最大85dBまで調節可能)。表示ユニットには、ディップスイッチを内蔵しており、各層毎に点灯・点
Φ40、直付け、ブザー付き、アローブランド積層式LED表示灯LOUGシリーズ。表示ユニットは1~5段の間で色配列を自由に組み替えできます。各段ごとに配線が決められているため、色配列を変更しても、配線の変更は必要ありません。ブザーは最大音量85dBです。(外部音量調節ダイヤルにて最小70dB~最大85dBまで調節可能)。NPN/PNPオープンコレクタ接続に標準対応しています。グローブは衝撃に強いポリカーボネート樹脂を採用。ボディは耐油性に優れたアロイ樹脂を一部に採用しているため、切削油などのオイルミスト環境にも配慮しています。消灯時は無色透明なクリアグローブを選択でき、明るい場所での点灯・消灯の視認性を高めることができます。耐振動性70m/s2{7.1G}(JIS D1601)をクリアしているので、建設機械車両などの過酷な条件でも安心してご採用いただけます。保護特性IP65(正方向取付け時)です。
外形寸法(mm)Φ 40
耐電圧0.8 kV
引出し線長さ(mm)1300
取付径(Φmm)30
音色ブザー
定格制御電源電圧(V)AC/DC 24
表示ユニットは1~5段の間で色配列を自由に組み替えできます。各段ごとに配線が決められているため、色配列を変更しても、配線の変更は必要ありません。コネクタ内蔵の壁付けブラケット取付けなら、機器輸送時の取り外し、再設置が簡単に行えます。ブザー付タイプは最大音量85dBです。外部音量調節ダイヤルにて最小70~最大85dBまで調節可能、NPN/PNPオープンコレクタ接続に標準対応しています。AC100~240V仕様はNPNオープンコレクタ接続にのみ対応、グローブは衝撃に強いポリカーボネート樹脂を採用。ボディは耐油性に優れたアロイ樹脂を一部に採用しているため、切削油などのオイルミスト環境にも配慮しています。消灯時は無色透明なクリアグローブを選択でき、明るい場所での点灯/消灯の視認性を高めることができます。耐振動性70m/s2{7.1G}(JIS D1601)をクリアしているので、建設機械車両などの過酷な条件でも安心してご採用いただけます。保護特性IP23(垂直面取付け時)~IP65(正方向取付け時)です。オプション品の使用により、異なります。
表示ユニットは1~5段の間で色配列を自由に組み替えできます。
各段ごとに配線が決められているため、色配列を変更しても、配線の変更は必要ありません。
視認性がよく設置範囲が広がるロングボディタイプもあります。
ブザー付タイプは最大音量85dBです。
外部音量調節ダイヤルにて最小70~最大85dBまで調節可能
NPN/PNPオープンコレクタ接続に標準対応しています。
グローブは衝撃に強いポリカーボネート樹脂を採用。
ボディは耐油性に優れたアロイ樹脂を一部に採用しているため、切削油などのオイルミスト環境にも配慮しています。
消灯時は無色透明なクリアグローブを選択でき、明るい場所での点灯・消灯の視認性を高めることができます。
耐振動性70m/s2{7.1G}(JIS D1601)をクリアしているので、建設機械車両などの過酷な条件でも安心してご採用いただけます。
保護特性IP54~IP65(正方向取付け時)です。
仕様●表示灯:Φ40積層式●ブザー:付●段数:3●点灯●消費電力:2.8W●LOUGシリーズ:LOUG・LOMG・LOUGB・LOUGWB
アズワン品番68-1903-71
1個
¥15,980
税込¥17,578
6日以内出荷
表示ユニットは1~5段の間で色配列を自由に組み替えできます。各段ごとに配線が決められているため、色配列を変更しても、配線の変更は必要ありません。ブザー付タイプは最大音量85dBで、連続音・断続音を吹鳴します。外部音量調節ダイヤルにて最小70~最大85dBまで調節可能。NPN/PNPオープンコレクタ接続に標準対応しています。AC100~240V仕様はNPNオープンコレクタ接続にのみ対応。グローブは衝撃に強いポリカーボネート樹脂を採用。ボディは耐油性に優れたアロイ樹脂を一部に採用しているため、切削油などのオイルミスト環境にも配慮しています。消灯時は無色透明なクリアグローブを選べば、明るい場所での点灯・消灯の視認性を高めることができます。耐振動性70m/s2{7.1G}(JIS D1601)をクリアしているので、建設機械車両などの過酷な条件でも安心してご採用いただけます。保護特性IP65(正方向取付け時)です。オプション品の使用により、異なります。
。ILLUMINATED LEGEND RING 24V 2 COLORS WHITE/RED FIXED LED UNMARKED YELLOW LABEL.
仕様●種類:Illuminated Unmarked Legend Ring●併用可能製品:Emergency Switching Off Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9255
アズワン品番65-7841-14
1個
¥19,980
税込¥21,978
7日以内出荷
ILL。RING 24V 2 WHITE/RED FIXED LED NO TEXT WITH LOGO YELLOW LABEL.
仕様●種類:Illuminated Unmarked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9257
アズワン品番65-7841-16
1個
¥21,980
税込¥24,178
7日以内出荷
ILLUMINATED RING 24V 2 WHITE/RED FIXED LED TEXT ARRET D URGENCE WITH LOGO YELLOW LABEL.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9256
アズワン品番65-7842-34
1個
¥16,980
税込¥18,678
7日以内出荷
ILLUMINATED RING 24V 2 W/R FIXED LED TEXT PARADA DE EMERGENCIA WITH LOGO YELLOW LABEL.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9261
アズワン品番65-7842-27
1個
¥17,980
税込¥19,778
7日以内出荷
ILLUMINATED RING 24V 2 W/R FIXED LED TEXT ARRESTO DI EMERGENZA WITH LOGO YELLOW LABEL.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9262
アズワン品番65-7842-31
1個
¥17,980
税込¥19,778
7日以内出荷
。Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plate。The marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in English。This lens ring is primarily used with an emergency switching off mushroom head push-button。The light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiency。Benefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanism。The French text on the ring reading ARRET D’URGENCE is ideal for French speaking operators。It is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233
アズワン品番65-7842-33
1個
¥9,998
税込¥10,998
7日以内出荷
『制御機器』には他にこんなカテゴリがあります
操作用スイッチ・ブザー・表示灯 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。