操作用スイッチ・ブザー・表示灯 :「IDEC 24V」の検索結果
特価
本日8月10日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250815
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
仕様照明の色:白、末端様式:ネジ、Better World 製品:あり
シリーズHarmony XB
照明ユニバーサルLED
RoHS指令(10物質対応)対応
ブロックタイプライトブロック
定格電圧(kV)24
1個
¥9,998
税込¥10,998
5日以内出荷
仕様●ブロックのタイプ: ライトブロック●定格電圧: 24V●シリーズ: Harmony XB4●照明タイプ: LED●LED含む: あり●末端様式: ネジ●ボディ / 固定色付属: あり●定格電流: 18mA●Better World 認証: Green Premium
1個
¥9,998
税込¥10,998
5日以内出荷
仕様●ブロックのタイプ: ライトブロック●定格電圧: 24V ac/dc●照明の色: 白●シリーズ: Harmony XB5●照明タイプ: ユニバーサルLED●LED含む: あり●末端様式: ネジ●ボディ / 固定色付属: あり●定格電流: 18mA●Better World 認証: Green Premium
1個
¥12,980
税込¥14,278
5日以内出荷
Schneider Electric Harmony Illuminated Lens Ring, ARRESTO DI EMERGENZA WITH LOGO, 24 V, ZBY9W2B630 Secure optimum accessibility for your emergency stop system with the Harmony Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2B630 is a 24 V LED
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9239
アズワン品番65-7842-29
1個
¥9,998
税込¥10,998
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring, PARADA DE EMERGENCIA, 24 V, ZBY9W2B430 Maximise safety and efficiency in your workplace and secure peace-of-mind with the Harmony Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2B430 is a 24 V
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9238
アズワン品番65-7842-28
1個
¥9,998
税込¥10,998
7日以内出荷
。Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plate。The marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in English。This lens ring is primarily used with an emergency switching off mushroom head push-button。The light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiency。Benefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanism。The French text on the ring reading ARRET D’URGENCE is ideal for French speaking operators。It is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233
アズワン品番65-7842-33
1個
¥9,998
税込¥10,998
7日以内出荷
仕様●アクセサリタイプ: バルブ●色: クリア●バルブタイプ: 白熱灯●電球ベース: BA15D●定格電圧: 24 V●Better World 製品: あり●ランプは付属しておらず、別途購入する必要があります。代表品番 ; 294-0281 294-0281 (10個入り)。. XVDシリーズミニチュアビーコン. 短距離信号伝達用に設計 動作温度: -25 to +70℃ Ba15d口金の電球 高さ: 104 mm IP40定格
1袋(10個)
¥19,980
税込¥21,978
5日以内出荷
UL、CSA認定。Schneider Electric Harmony XVBC シリーズのモジュラビーコンとタワーライトです。Schneider Electric は、個別に組み合わせることができるすべてのデバイス又はモジュールとしてご利用いただけます取り付けや製品のカスタマイズが簡単で、さまざまな組み合わせに対応するため、あらゆる Visual 及び音響信号タワーの多目的ソリューションです。 開始、停止、障害、技術担当者への連絡、資料なしなど、さまざまな操作状態を示すことができます。また、高度な保護機能、非常に明るく、信頼性を備えているので、あらゆるタイプの環境に適応することができます。高性能で簡単なセットアップを実現するように設計されており、最大 5 レンズユニット(又は 4 ライトと 1 サウンダ)構成でユニットを選択でき、6 色をご用意しています。特長及び利点。「 LED 保護」技術により、10 万時間のメンテナンスフリー照明を実現 取り外し可能なベース、アキシャル、又はサイドケーブルエントリ付きのコネクタ 組み立てと固定用のロックリング 3 種類の光源 白熱電球(電球は別売り)又はLEDモジュールタイプを用意 断続トーンまたは連続トーンのブザーが用意されています すべてのユニットの動作温度範囲は -25 ~ +50 ℃ ( ランプなしの静電レンズユニットを除く -25 ~ +70 ℃) 長距離シグナリング 35 ~ 50m。保護等級と安全機能。高度な保護: IP66 国際規格: CE、UL、CCC、CSA、Ghost。用途。信号灯やタワーライトは、健康や安全から機械への損傷まで、騒音が大きく、危険で忙しい環境で使われることが多いです。多くの用途で使用されています。次に、XVB シリーズのアプリケーションの一部を示します。 組み立てライン 移動式の負荷(移動クレーン、台車など) 高速道路料金 キャッシュレジスタ ディストリビューションスイッチボード アラーム
仕様●範囲:Harmony XVBユニバーサル●シリーズ:XVBC●コンポーネントタイプ:インジケータバンク●電流タイプ:AC , DC●光効果:点滅●発光色:緑●バルブタイプ:LED灯●電源電圧:24 V ac、24 → 48 V dc●併用可能製品:インジケータバンク●IP保護等級:IP65, IP66●動作温度 Max:+50℃●コード番号:814-8649
アズワン品番65-7296-75
1個
¥37,980
税込¥41,778
欠品中
EN 61000-6-2、EN 61000-6-4、IEC 61140準拠クラスII。CE、UR、UL。Schneider XVR超高輝度LED信号灯。Schneider XVR信号灯には可視性が向上する超高輝度LEDが搭載されており、4種類のスタイル及び4種類のカラーが用意されています。 これら信号灯の用途には産業の安全確保、車両、産業工程、製紙製造、建物などがあります。すばやく簡単に設置 超高輝度LED 低消費電力 IP66保護 赤色、オレンジ色、緑色、青色の装置を用意 RoHS対応(2022年10月現在) 長距離の信号用途に設計された回転ミラー信号灯
仕様●電源電圧:24 V ac/dc●光効果:回転●発光色:赤●取付方法:ベース取り付け●バルブタイプ:LED灯●電流タイプ:AC , DC●ベース直径:120mm●本体色:緑●ランプ含む:あり●シリーズ:XVR●コード番号:814-5108
アズワン品番65-7352-04
1個
¥57,980
税込¥63,778
7日以内出荷
Schneider Electric / Harmony XB4 Series / 押しボタンスイッチ。Schneider Electric のプッシュボタンスイッチ製品は、作業環境を完全に制御します。プッシュボタンを使用すると、安全コントロールパネルに簡単に追加でき、すべてのユーザーが簡単に識別および操作できます。Schneider は、さまざまなシナリオで信頼性を提供する XB4 プッシュボタンのテストに成功しました。特長と利点。シンプルレンズで内蔵 LED 光源を保護。プッシュボタンには、赤、緑、青など、さまざまな色があります。ボタンはフラッシュ設計で、従来のプッシュボタンよりも突出しにくく、コントロールボード / パネル内にきちんと収まる。 Durable and Easy to maintain Chromium めっき金属仕上げ。 Zamak ベースの固定カラーを使用しています。 取り付け径が22 mmと小型コンパクトで、特にスペースの限られたパネル取り付けに最適です。 1,000,000回の優れた機械耐久性により、信頼性を常に維持します。 -40 ~ 70 ℃ の温度範囲での使用に適しています スクリュークランプ接続付きの NO+NC コンタクトタイプ 1 個。 保護等級と安全機能 ( 詳細についてはデータシートを参照してください )- IP67、69、IP69k 定格により、高圧の水の流れや蒸気清浄に対する耐性がさらに強化されています。高圧ワッシャに対する定格保護は、55 ℃ で 7,000,000 PA、0.1 m 以内にあります。 NEMA 13 ;4x の定格保護レベルで、オイルやグリースなどからの保護を強化します EN/IEC 60947-5-1、UL 508 および CSA C22.2 No。14 10 Aカートリッジヒューズを使用したEN / IEC60947-5-1適合の短絡保護 耐振動性: 5 gn、IEC60068-2-6適合。用途:。非常停止シナリオで使用される Control Station/Panel 自動車産業、工場、オートメーションライン 倉庫などの商用ユニット
仕様●Contact operation:Slow-break●コード番号:372-9108●押しボタン完全ユニット:プッシュボタン一体型ユニット●イルミネーション:あり
材質Fixing collar:Zamak
幅(mm)30
質量(kg)0.097
高さ(mm)47
タイプProduct or Component:Illuminated push-button、Operator:spring return、Head:Standard、Signalling:Steady
使用温度範囲(℃)-40~70
規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1
シリーズXB4
定格電圧(V)AC/DC24、(最大)AC/DC600
接点構成1NO+1NC
作動方式モーメンタリ
深さ(mm)57
保護等級IP66 IEC 60529、IP67、IP69、IP69K
ヘッド形状Shape of signaling unit:Round
消費電流(mA)18
操作力(N)3.5 N NC changing electrical state、3.8 N
保存温度範囲(℃)-40~70
短絡保護10A cartridge fuse gG IEC 60947-5-1
機械的耐久性10000000サイクル
電気的耐久性1000000サイクル
操作部形状Green flush
アズワン品番65-7791-46
クラスClass I IEC 60536
取付径(Φmm)22.5
耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)
材質(ベゼル)Chromium plated metal
実装タイプパネルマウント
材質(接点)Ag/Ni
耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
1個
¥25,980
税込¥28,578
7日以内出荷
『制御機器』には他にこんなカテゴリがあります
操作用スイッチ・ブザー・表示灯 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。