仕様●静電容量:15nF●電圧:250V ac●パッケージ/ケース:1206 (3216M)●実装タイプ:表面実装●温度特性:X7R●許容差:±10%●寸法:3.3 x 1.6 x 1.7mm●長さ:3.3mm●奥行き:1.6mm●高さ:1.7mm●シリーズ:CAN●動作温度 Max:+125℃アズワン品番65-7125-38
仕様●静電容量:22nF●電圧:250V ac●パッケージ/ケース:1206 (3216M)●実装タイプ:表面実装●温度特性:X7R●許容差:±10%●寸法:3.3 x 1.6 x 1.7mm●長さ:3.3mm●奥行き:1.6mm●高さ:1.7mm●シリーズ:CAN●動作温度 Max:+125℃アズワン品番65-7125-39
仕様●入数:1リール(2000個入り)●静電容量:22nF●電圧:250V ac●パッケージ/ケース:1206 (3216M)●実装タイプ:表面実装●温度特性:X7R●許容差:±10%●寸法:3.3 x 1.6 x 1.7mm●自動車規格:AEC-Q200●奥行き:1.6mm●高さ:1.7mm●シリーズ:CAN●動作温度 Max:+125℃アズワン品番65-7136-07
仕様●静電容量:33nF●電圧:250V ac●パッケージ/ケース:1206 (3216M)●実装タイプ:表面実装●温度特性:X7R●許容差:±10%●寸法:3.3 x 1.6 x 1.7mm●長さ:3.3mm●奥行き:1.6mm●高さ:1.7mm●シリーズ:CAN●動作温度 Min:-55℃アズワン品番65-7086-30