電子部品(オンボード) :「LED 抵抗」の検索結果

関連キーワード
102件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様静電容量 = 47μFテクノロジー = ポリマー電圧 = 25V dc取り付けタイプ = スルーホール寸法 = 6.3 (Dia.) x 8mm奥行き = 8mm直径 = 6.3mm動作温度 Min = -55℃動作温度 Max = +105℃リードピッチ = 2.5mm構造 = シリンダー形シリーズ = A750等価直列抵抗 = 40mΩKEMET A750シリーズ. KEMET A750シリーズ表面実装導電性高分子アルミ固体電解コンデンサは、広範囲の温度にわたって優れた安定性及び長い寿命を持つように設計されています。高分子コンデンサは、導電性が高く、動作中に内部に発生する熱を抑えることができます。低ESR特性、高リプル対応、オープン故障モードも含まれます。. 特長. スルーホールフォームファクタ 非常に低いインピーダンス 高リプル電流 105 ℃/2,000時間. 用途. A750シリーズは、産業及び業務用途に最適です。 LEDドライバ電源 ラップトップ電源 携帯電話充電器 コンピュータマザーボード 業務用パワーアンプ 産業用制御システム RoHS指令(10物質対応)対応
1袋(10個)
449 税込494
翌々日出荷

1袋(10個)ほか
379 税込417
翌々日出荷から7日以内出荷
バリエーション一覧へ (133種類の商品があります)

FY Series Super capacitors, also known as Electric Double-Layer Capacitors (EDLCs), are intended for high energy storage applications.Wide range of temperature from 25℃ to +70℃ Maintenance free Maximum operating voltage: 5.5 VDC Highly reliable against liquid leakage Lead-free Applications Super capacitors have characteristic
仕様●静電容量:0.047F●電圧:5.5V dc●実装タイプ:スルーホール●動作温度 Min:-25℃●動作温度 Max:+70℃●直径:13mm●高さ:7mm●寸法:13 (Dia.) x 7mm●リード間隔:5.08mm●等価直列抵抗:100Ω●シリーズ:FYH●許容差:-20 → +80%●リードスペーシング:5.08 mm アズワン品番65-7048-74
1袋(2個)
1,298 税込1,428
6日以内出荷

KEMETSSHBコイルは、さまざまな特性を備えたデュアルモードチョークです。このハイブリッドコイルは、1つのコイルで標準モード対策とコモンモードノイズ抑制の2つの機能を組み合わせています。必要な製品の数を減らすことで、コストを削減し、スペース効率を高めることができます。メーカー独自のコア素材は、高温要件(標準タイプ)や高透磁率ニーズ(Rタイプ)向けに最適化されたソリューションを提供します。さらに、特別に開発された形状は、通常のノイズ抑制により効率的です。独自の5HT及び10Hzフェライト材及び同等品です磁気回路と材料の最適化コイルが1つCoilの場合は一般的なノイズと通常のノイズの両方を抑制分割ボビンにより、幅広い周波数範囲で高インピーダンスを実現しますRタイプは透磁率が高いです動作温度範囲:-25→+130℃(標準タイプ)動作温度範囲:-25→+120℃(Rタイプ外部への低漏洩磁束用途LED照明オーディオビジュアル機器OA機器電源
仕様●インダクタンス:14.5 mH●シリーズ:SSHB-21HS●試験周波数:10 kHz●DC抵抗:570mΩ●電流 Max:1 A●寸法:26 x 23 x 15.5mm●動作温度範囲:-25 → ℃ +130 ℃●実装タイプ:スルーホール●定格電圧:250V●終端スタイル:はんだパッド●動作温度 Max:+130℃ アズワン品番65-7132-80
1箱(60個)
23,980 税込26,378
7日以内出荷

KEMETSSHBコイルは、さまざまな特性を備えたデュアルモードチョークです。このハイブリッドコイルは、1つのコイルで標準モード対策とコモンモードノイズ抑制の2つの機能を組み合わせています。必要な製品の数を減らすことで、コストを削減し、スペース効率を高めることができます。メーカー独自のコア素材は、高温要件(標準タイプ)や高透磁率ニーズ(Rタイプ)向けに最適化されたソリューションを提供します。さらに、特別に開発された形状は、通常のノイズ抑制により効率的です。独自の5HT及び10Hzフェライト材及び同等品です磁気回路と材料の最適化コイルが1つCoilの場合は一般的なノイズと通常のノイズの両方を抑制分割ボビンにより、幅広い周波数範囲で高インピーダンスを実現しますRタイプは透磁率が高いです動作温度範囲:-25→+130℃(標準タイプ)動作温度範囲:-25→+120℃(Rタイプ外部への低漏洩磁束用途LED照明オーディオビジュアル機器OA機器電源
仕様●インダクタンス:135 mH●シリーズ:SSHB21HS●試験周波数:10 kHz●DC抵抗:2.95Ω●電流 Max:300 mA●寸法:26 x 23 x 15.5mm●動作温度範囲:-25 ℃ → +120 ℃●実装タイプ:スルーホール●定格電圧:250V●終端スタイル:はんだパッド●動作温度 Max:+120℃ アズワン品番65-7138-69
1袋(5個)
2,198 税込2,418
欠品中

KEMETSSHBコイルは、さまざまな特性を備えたデュアルモードチョークです。このハイブリッドコイルは、1つのコイルで標準モード対策とコモンモードノイズ抑制の2つの機能を組み合わせています。必要な製品の数を減らすことで、コストを削減し、スペース効率を高めることができます。メーカー独自のコア素材は、高温要件(標準タイプ)や高透磁率ニーズ(Rタイプ)向けに最適化されたソリューションを提供します。さらに、特別に開発された形状は、通常のノイズ抑制により効率的です。独自の5HT及び10Hフェライト材及び同等品磁気回路と材料の最適化コイルが1つCoilの場合は一般的なノイズと通常のノイズの両方を抑制非分割ボビンによる大インダクタンスですRタイプは透磁率が高いです動作温度範囲:-25→+130℃(標準タイプ)動作温度範囲:-25→+120℃(Rタイプ外部への低漏洩磁束コンパクトサイズで高さが低い用途LED照明オーディオビジュアル機器OA機器電源
1袋(5個)
1,698 税込1,868
7日以内出荷
バリエーション一覧へ (3種類の商品があります)

KEMETSSHBコイルは、さまざまな特性を備えたデュアルモードチョークです。このハイブリッドコイルは、1つのコイルで標準モード対策とコモンモードノイズ抑制の2つの機能を組み合わせています。必要な製品の数を減らすことで、コストを削減し、スペース効率を高めることができます。メーカー独自のコア素材は、高温要件(標準タイプ)や高透磁率ニーズ(Rタイプ)向けに最適化されたソリューションを提供します。さらに、特別に開発された形状は、通常のノイズ抑制により効率的です。独自の5HT及び10Hzフェライト材及び同等品です磁気回路と材料の最適化コイルが1つCoilの場合は一般的なノイズと通常のノイズの両方を抑制分割ボビンにより、幅広い周波数範囲で高インピーダンスを実現しますRタイプは透磁率が高いです動作温度範囲:-25→+130℃(標準タイプ)動作温度範囲:-25→+120℃(Rタイプ外部への低漏洩磁束用途LED照明オーディオビジュアル機器OA機器電源
1袋(5個)
2,198 税込2,418
7日以内出荷
バリエーション一覧へ (4種類の商品があります)

KEMETSSHBコイルは、さまざまな特性を備えたデュアルモードチョークです。このハイブリッドコイルは、1つのコイルで標準モード対策とコモンモードノイズ抑制の2つの機能を組み合わせています。必要な製品の数を減らすことで、コストを削減し、スペース効率を高めることができます。メーカー独自のコア素材は、高温要件(標準タイプ)や高透磁率ニーズ(Rタイプ)向けに最適化されたソリューションを提供します。さらに、特別に開発された形状は、通常のノイズ抑制により効率的です。独自の5HT及び10Hフェライト材及び同等品磁気回路と材料の最適化コイルが1つCoilの場合は一般的なノイズと通常のノイズの両方を抑制非分割ボビンによる大インダクタンスですRタイプは透磁率が高いです動作温度範囲:-25→+130℃(標準タイプ)動作温度範囲:-25→+120℃(Rタイプ外部への低漏洩磁束コンパクトサイズで高さが低い用途LED照明オーディオビジュアル機器OA機器電源
1箱(60個)
15,980 税込17,578
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

KEMETSSHBコイルは、さまざまな特性を備えたデュアルモードチョークです。このハイブリッドコイルは、1つのコイルで標準モード対策とコモンモードノイズ抑制の2つの機能を組み合わせています。必要な製品の数を減らすことで、コストを削減し、スペース効率を高めることができます。メーカー独自のコア素材は、高温要件(標準タイプ)や高透磁率ニーズ(Rタイプ)向けに最適化されたソリューションを提供します。さらに、特別に開発された形状は、通常のノイズ抑制により効率的です。独自の5HT及び10Hフェライト材及び同等品磁気回路と材料の最適化コイルが1つCoilの場合は一般的なノイズと通常のノイズの両方を抑制非分割ボビンによる大インダクタンスですRタイプは透磁率が高いです動作温度範囲:-25→+130℃(標準タイプ)動作温度範囲:-25→+120℃(Rタイプ外部への低漏洩磁束コンパクトサイズで高さが低い用途LED照明オーディオビジュアル機器OA機器電源
仕様●インダクタンス:15.1 mH●シリーズ:SSHB10HS●試験周波数:10 kHz●DC抵抗:0.48Ω●電流 Max:1 A●寸法:22 x 17 x 15.5mm●動作温度範囲:-25 ℃ → +120 ℃●実装タイプ:スルーホール●定格電圧:250V●終端スタイル:はんだパッド●奥行き:17mm アズワン品番65-6924-60
1袋(5個)
1,598 税込1,758
7日以内出荷

KEMETSSHBコイルは、さまざまな特性を備えたデュアルモードチョークです。このハイブリッドコイルは、1つのコイルだけで、通常モードの対策とコモンモードノイズ抑制の2つの機能を組み合わせています。必要な製品の数を減らすことで、コストを削減し、スペース効率を高めることができます。メーカー独自のコア素材は、高温要件(標準タイプ)や高透磁率ニーズ(Rタイプ)向けに最適化されたソリューションを提供します。さらに、特別に開発された形状は、通常のノイズ抑制により効率的です。独自の5HT及び10Hフェライト材及び同等品磁気回路と材料の最適化コイルが1つCoilの場合は一般的なノイズと通常のノイズの両方を抑制分割ボビンにより、幅広い周波数範囲で高インピーダンスを実現しますRタイプは透磁率が高いです動作温度範囲:-25→+130℃(標準タイプ)動作温度範囲:-25→+120℃(Rタイプ外部への低漏洩磁束コンパクトサイズで高さが低い用途LED照明オーディオビジュアル機器OA機器電源
仕様●インダクタンス:9.9 mH●シリーズ:SSHB-10HS●試験周波数:10 kHz●DC抵抗:810mΩ●電流 Max:700 mA●寸法:22 x 17 x 15.5mm●動作温度範囲:-25 → ℃ +130 ℃●実装タイプ:スルーホール●定格電圧:250V●終端スタイル:はんだパッド●動作温度 Max:+130℃ アズワン品番65-7132-06
1箱(60個)
16,980 税込18,678
7日以内出荷

KEMETSSHBコイルは、さまざまな特性を備えたデュアルモードチョークです。このハイブリッドコイルは、1つのコイルだけで、通常モードの対策とコモンモードノイズ抑制の2つの機能を組み合わせています。必要な製品の数を減らすことで、コストを削減し、スペース効率を高めることができます。メーカー独自のコア素材は、高温要件(標準タイプ)や高透磁率ニーズ(Rタイプ)向けに最適化されたソリューションを提供します。さらに、特別に開発された形状は、通常のノイズ抑制により効率的です。独自の5HT及び10Hフェライト材及び同等品磁気回路と材料の最適化コイルが1つCoilの場合は一般的なノイズと通常のノイズの両方を抑制分割ボビンにより、幅広い周波数範囲で高インピーダンスを実現しますRタイプは透磁率が高いです動作温度範囲:-25→+130℃(標準タイプ)動作温度範囲:-25→+120℃(Rタイプ外部への低漏洩磁束コンパクトサイズで高さが低い用途LED照明オーディオビジュアル機器OA機器電源
仕様●インダクタンス:3 mH●シリーズ:SSHB-10HS●試験周波数:10 kHz●DC抵抗:0.25Ω●電流 Max:1.3 A●寸法:22 x 17 x 15.5mm●動作温度範囲:-25 → ℃ +130 ℃●実装タイプ:スルーホール●定格電圧:250V●終端スタイル:はんだパッド●動作温度 Max:+130℃ アズワン品番65-7138-91
1袋(5個)
1,698 税込1,868
7日以内出荷

KEMETSSHBコイルは、さまざまな特性を備えたデュアルモードチョークです。このハイブリッドコイルは、1つのコイルだけで、通常モードの対策とコモンモードノイズ抑制の2つの機能を組み合わせています。必要な製品の数を減らすことで、コストを削減し、スペース効率を高めることができます。メーカー独自のコア素材は、高温要件(標準タイプ)や高透磁率ニーズ(Rタイプ)向けに最適化されたソリューションを提供します。さらに、特別に開発された形状は、通常のノイズ抑制により効率的です。独自の5HT及び10Hフェライト材及び同等品磁気回路と材料の最適化コイルが1つCoilの場合は一般的なノイズと通常のノイズの両方を抑制分割ボビンにより、幅広い周波数範囲で高インピーダンスを実現しますRタイプは透磁率が高いです動作温度範囲:-25→+130℃(標準タイプ)動作温度範囲:-25→+120℃(Rタイプ外部への低漏洩磁束コンパクトサイズで高さが低い用途LED照明オーディオビジュアル機器OA機器電源
1袋(5個)
1,698 税込1,868
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0806 アズワン品番65-7810-80
1個
1,298 税込1,428
欠品中

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te
1個
1,198 税込1,318
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0849 アズワン品番65-7811-75
1個
1,298 税込1,428
7日以内出荷

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te
仕様●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0985 アズワン品番65-7841-81
1個
1,298 税込1,428
7日以内出荷

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0767 アズワン品番65-7812-05
1個
1,098 税込1,208
7日以内出荷

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-1086 アズワン品番65-7811-66
1個
989 税込1,088
7日以内出荷

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0843 アズワン品番65-7812-49
1個
1,098 税込1,208
7日以内出荷

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-1084 アズワン品番65-7812-18
1個
999 税込1,099
欠品中

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te
1個
999 税込1,099
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te
1個
1,198 税込1,318
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0481 アズワン品番65-7812-65
1セット(100個)
90,980 税込100,078
7日以内出荷

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0524 アズワン品番65-7812-93
1セット(100個)
98,980 税込108,878
7日以内出荷

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te
1セット(100個)
91,980 税込101,178
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0483 アズワン品番65-7841-50
1セット(100個)
89,980 税込98,978
7日以内出荷

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0449 アズワン品番65-7809-08
1セット(60個)
49,980 税込54,978
7日以内出荷

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0496 アズワン品番65-7841-18
1セット(100個)
99,980 税込109,978
7日以内出荷

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0487 アズワン品番65-7812-26
1セット(100個)
99,980 税込109,978
7日以内出荷

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0446 アズワン品番65-7811-37
1セット(60個)
46,980 税込51,678
7日以内出荷

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-1019 アズワン品番65-7813-61
1個
999 税込1,099
7日以内出荷

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0870 アズワン品番65-7813-57
1個
1,198 税込1,318
7日以内出荷

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-1046 アズワン品番65-7811-85
1個
1,198 税込1,318
欠品中

。The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0818 アズワン品番65-7812-22
1個
1,398 税込1,538
7日以内出荷

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0861 アズワン品番65-7813-93
1個
1,198 税込1,318
欠品中

。The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0824 アズワン品番65-7813-46
1個
1,098 税込1,208
7日以内出荷

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
1個
1,098 税込1,208
7日以内出荷
バリエーション一覧へ (3種類の商品があります)

。The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
1個
999 税込1,099
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0814 アズワン品番65-7809-55
1個
1,298 税込1,428
7日以内出荷

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0847 アズワン品番65-7837-03
1個
1,098 税込1,208
7日以内出荷