仕様●テクノロジー:ポリマー●静電容量:330μF●電圧:6.3V dc●実装タイプ:表面実装●パッケージ/ケース:7343-40●等価直列抵抗:6mΩ●許容差:±20%●長さ:7.3mm●奥行き:4.3mm●動作温度 Max:+125℃●寸法:7.3 x 4.3 x 3.8mm●シリーズ:T530●電解質の種類:ソリッド●動作温度 Min:-55℃アズワン品番65-6923-49
仕様●テクノロジー:ポリマー●静電容量:150μF●電圧:6.3V dc●実装タイプ:表面実装●パッケージ/ケース:6032-19●等価直列抵抗:25mΩ●許容差:±20%●長さ:6mm●奥行き:3.2mm●高さ:1.8mm●寸法:6 x 3.2 x 1.8mm●シリーズ:T520●電解質の種類:ソリッド●動作温度 Min:-55℃アズワン品番65-7155-10
仕様●テクノロジー:ポリマー●静電容量:470μF●電圧:6.3V dc●実装タイプ:表面実装●パッケージ/ケース:7343-31●等価直列抵抗:25mΩ●許容差:±20%●長さ:7.3mm●奥行き:4.3mm●動作温度 Max:+105℃●寸法:7.3 x 4.3 x 2.8mm●シリーズ:T520●電解質の種類:ソリッド●極性あり:極性アズワン品番65-7047-23
仕様●テクノロジー:ポリマー●静電容量:470μF●電圧:6.3V dc●実装タイプ:表面実装●パッケージ/ケース:7343-40●等価直列抵抗:25mΩ●許容差:±20%●長さ:7.3mm●奥行き:4.3mm●動作温度 Max:+105℃●寸法:7.3 x 4.3 x 3.8mm●シリーズ:T520●電解質の種類:ソリッド●漏れ電流:296.1 μAアズワン品番65-7043-09
仕様●テクノロジー:ポリマー●静電容量:33μF●電圧:6.3V dc●実装タイプ:表面実装●パッケージ/ケース:3216-18●等価直列抵抗:80mΩ●許容差:±20%●長さ:3.2mm●奥行き:1.6mm●動作温度 Max:+105℃●寸法:3.2 x 1.6 x 1.6mm●シリーズ:T520●電解質の種類:ソリッド●動作温度 Min:-55℃アズワン品番65-7045-66
仕様●テクノロジー:ポリマー●静電容量:330μF●誘電体材料:タンタル●実装タイプ:表面実装●パッケージ/ケース:3528-21●等価直列抵抗:40mΩ●許容差:±20%●長さ:3.5mm●奥行き:2.8mm●動作温度 Max:+85℃●寸法:3.5 x 2.8 x 1.9mm●シリーズ:T520●電解質の種類:ソリッド●動作温度 Min:-55℃アズワン品番65-6925-48
仕様●テクノロジー:ポリマー●静電容量:330μF●電圧:6.3V dc●実装タイプ:表面実装●パッケージ/ケース:7343-31●等価直列抵抗:18mΩ●許容差:±20%●長さ:7.3mm●奥行き:4.3mm●動作温度 Max:+105℃●寸法:7.3 x 4.3 x 2.8mm●シリーズ:T520●電解質の種類:ソリッド●動作温度 Min:-55℃アズワン品番65-6925-64
仕様●テクノロジー:ポリマー●静電容量:150μF●電圧:6.3V dc●実装タイプ:表面実装●パッケージ/ケース:3528-21●等価直列抵抗:70mΩ●許容差:±20%●長さ:3.5mm●奥行き:2.8mm●高さ:1.9mm●寸法:3.5 x 2.8 x 1.9mm●シリーズ:T520●電解質の種類:ソリッド●動作温度 Min:-55℃アズワン品番65-6952-65
仕様●テクノロジー:ポリマー●静電容量:47μF●誘電体材料:タンタル●実装タイプ:表面実装●パッケージ/ケース:3528-21●等価直列抵抗:70mΩ●許容差:±20%●長さ:3.5mm●奥行き:2.8mm●動作温度 Max:+105℃●寸法:3.5 x 2.8 x 1.9mm●シリーズ:T520●電解質の種類:ソリッド●動作温度 Min:-55℃アズワン品番65-7039-62
仕様●入数:1リール(2500個入り)●テクノロジー:ポリマー●静電容量:150μF●電圧:6.3V dc●実装タイプ:表面実装●パッケージ/ケース:3528-15●等価直列抵抗:35mΩ●許容差:±20%●長さ:3.5mm●奥行き:2.8mm●動作温度 Max:+105℃●寸法:3.5 x 2.8 x 1.4mm●シリーズ:T520●電解質の種類:ソリッド●動作温度 Min:-55℃アズワン品番65-6927-04
仕様●入数:1リール(3000個入り)●テクノロジー:ポリマー●静電容量:47μF●電圧:6.3V dc●実装タイプ:表面実装●パッケージ/ケース:2012-10●等価直列抵抗:150mΩ●許容差:±20%●長さ:2mm●奥行き:1.25mm●高さ:1mm●寸法:2 x 1.25 x 1mm●シリーズ:T529●電解質の種類:ソリッド●動作温度 Min:-55℃アズワン品番65-6922-78
仕様●テクノロジー:ポリマー●静電容量:100μF●電圧:6.3V dc●実装タイプ:表面実装●パッケージ/ケース:3216-18●等価直列抵抗:35mΩ●許容差:±20%●長さ:3.2mm●奥行き:1.6mm●動作温度 Max:+105℃●寸法:3.2 x 1.6 x 1.6mm●シリーズ:T520●電解質の種類:ソリッド●動作温度 Min:-55℃アズワン品番65-7047-24
仕様●テクノロジー:ポリマー●静電容量:330μF●電圧:2.5V dc●実装タイプ:表面実装●パッケージ/ケース:6032-28●等価直列抵抗:25mΩ●許容差:±20%●長さ:6mm●奥行き:3.2mm●動作温度 Max:+105℃●寸法:6 x 3.2 x 2.5mm●シリーズ:T520●電解質の種類:ソリッド●動作温度 Min:-55℃アズワン品番65-6928-65
仕様●テクノロジー:ポリマー●静電容量:330μF●電圧:2.5V dc●実装タイプ:表面実装●パッケージ/ケース:6032-19●等価直列抵抗:12mΩ●許容差:±20%●長さ:6mm●奥行き:3.2mm●動作温度 Max:+105℃●寸法:6 x 3.2 x 1.8mm●シリーズ:T520●電解質の種類:ソリッド●誘電正接:8%アズワン品番65-7051-18