The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0806
アズワン品番65-7810-80
1個
¥1,198
税込¥1,318
7日以内出荷
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0904
アズワン品番65-7813-05
1個
¥1,198
税込¥1,318
7日以内出荷
。The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0818
アズワン品番65-7812-22
1個
¥1,398
税込¥1,538
7日以内出荷
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0857
アズワン品番65-7813-58
1個
¥1,398
税込¥1,538
7日以内出荷
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0826
アズワン品番65-7809-38
1個
¥949
税込¥1,044
7日以内出荷
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0831
アズワン品番65-7812-94
1個
¥1,098
税込¥1,208
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0849
アズワン品番65-7811-75
1個
¥1,798
税込¥1,978
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0814
アズワン品番65-7809-55
1個
¥1,198
税込¥1,318
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0847
アズワン品番65-7837-03
1個
¥999
税込¥1,099
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0866
アズワン品番65-7842-01
1個
¥1,398
税込¥1,538
7日以内出荷
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0466
アズワン品番65-7811-77
1セット(100個)
¥119,800
税込¥131,780
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0524
アズワン品番65-7812-93
1セット(100個)
¥99,980
税込¥109,978
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0462
アズワン品番65-7809-62
1セット(100個)
¥89,980
税込¥98,978
7日以内出荷
『制御機器』には他にこんなカテゴリがあります
電子部品(オンボード) の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。