絞り込み
ブランド
  • MICROCHIP
  • シュナイダーエレクトリック(44)
  • RS PRO(12)
  • SPARKFUN(9)
  • DELTRON(6)
  • フエニックス・コンタクト(3)
  • TRACO POWER(3)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(2)
  • AMPHENOL(1)
  • STMicro(1)
  • APEM(1)
  • FINDER(1)
  • SICK(1)
  • Seeed Studio(1)
  • Sensata / Cynergy3(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(5)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500円以下(4)
  • 1,500-10,000円(1)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

電子部品(オンボード) :「THOR」の検索結果

特価
本日1月3日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260116
キャンペーンコードのご利用方法※特価からの更なる割引はございません

FA現場のお役立ち情報
5件中 15
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Microchip コントローラ USB 3.0 USB5734-I/MR MICROCHIPMicrochip コントローラ USB 3.0 USB5734-I/MRMICROCHIP
1,398税込1,538
1個
5日以内出荷
USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
Microchip マイコン, 44-Pin TQFP PIC16F917-I/PT MICROCHIPMicrochip マイコン, 44-Pin TQFP PIC16F917-I/PTMICROCHIP
699税込769
1個
5日以内出荷
PIC16F913/914/916/917/946 8-Bit Flash Microcontrollers. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F913/914/916/917/946 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, up to 14 Kbytes program memory, up to 352 bytes RAM and EEPROM of 256 bytes. On board is configurable oscillator factory calibrated to ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack MHz Internal Oscillator Selectable Output Range from MHz to 31 kHz 24 I/O Pins PIC16F913/916 Models 35 I/O Pins PIC16F914/917 Models 53 I/O Pins PIC16F946 Model Only Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) Programmable Low-Voltage Detect (PLVD) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. Liquid Crystal Display (LCD) Module PIC16F913/916 60 Segments, PIC16F914/917 96 Segments, PIC16F946 168 Segments 10-bit Analogue-to-Digital Converter (ADC) PIC16F913/916 Channels, PIC16F914/917/946 Channels Capture, Compare, PWM (CCP) Module PIC16F913/916 1 Module, PIC16F914/917/946 2 Modules Two Comparators Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with I2C Addressable Universal Synchronous Asynchronous Receiver Transmitter (AUSART)
仕様ファミリー名 = PIC16Fパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 14 kB、256 B最大周波数 = 20MHzRAMサイズ = 352 BUSBチャンネル = 0PWMユニット数 = 2 x 10 bitSPIチャンネル数 = 1CANチャンネル数 = 0寸法 = 10 x 10 x 1.05mmRoHS指令(10物質対応)対応
Microchip マイコン, 40-Pin PDIP PIC16F871-I/P MICROCHIPMicrochip マイコン, 40-Pin PDIP PIC16F871-I/PMICROCHIP
7,698税込8,468
1セット(10個)
7日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1寸法 = 52.45 x 14.22 x 4.06mmRoHS指令(10物質対応)対応
Microchip マイコン, 44-Pin PLCC PIC16F871-I/L MICROCHIPMicrochip マイコン, 44-Pin PLCC PIC16F871-I/LMICROCHIP
969税込1,066
1個
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PLCC実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SOIC PIC16F870-I/SO MICROCHIPMicrochip マイコン, 28-Pin SOIC PIC16F870-I/SOMICROCHIP
669税込736
1個
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1ADCユニット数 = 1RoHS指令(10物質対応)対応
thor コンテナ特集
おすすめ人気ランキング
電子部品(オンボード)