TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))TE Connectivity 機械式ロータリエンコーダ,パルス数:24 インクリメンタル
(1件すべてのレビューを見る)
RoHS
仕様パルス数 = 24シャフトスタイル = ギザギザ軸径 = 6.8 mmエンコーダ読み出し = インクリメンタルエンコーダ信号 = デジタル方形波取り付けタイプ = スルーホールインデックス出力 = ノンインデックス最大動作速度 = 60rpm取り付け穴径 = 1 mm, 1.1 mmDPL12 12 mm LED付きエンコーダ. スナップイン基板取り付け用 ローレット加工又は平型プラスチックシャフトタイプ 定格0.5 mA 5 Vdcでの最大接触100 mΩ 定格10 mA 5 Vdc用押しボタンスイッチ(オプション) スイッチなしのシングルLEDタイプとスイッチありのデュアルLEDタイプ 最低絶縁抵抗は250 Vac 100 MΩ インクリメンタルタイプ プッシュオンスイッチオプション さまざまな長さのシャフト LEDカラーオプション ディテントオプション
RoHS指令(10物質対応)対応
1個
¥1,998
税込¥2,198
欠品中
接点構成4c
定格電圧(V)DC24
仕様コイル電圧 = 24V dc接点構成 = 4PDTスイッチング電流 = 6 Aターミナルタイプ = 簡易接続コイル抵抗 = 777 Ωアプリケーションタイプ = コンパクト長さ = 28mm奥行き = 22.5mm高さ = 35mm寸法 = 28 x 22.5 x 35mm動作温度範囲 = -40 → +70℃PTシリーズ、メカニカルインジケータ装備. カドミウム不使用のコンタクト LED及びメカニカルインジケータ 手動 / ロック可能なテスト機能 コンタクト材質: AgNi又は金めっき 機械的寿命: AC、2 x 10 7 、DC、3 x 10 7 又はDC、30 x 10Ω コイルとコンタクト間の絶縁: 2.5 kV ac 寸法: W 22.5 x D 28 x H 29 mm. 又はDC、30 x 10
RoHS指令(10物質対応)対応
1個
¥999
税込¥1,099
翌々日出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:90.9kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7047-84
1セット(1000個)
¥94,980
税込¥104,478
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:59kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7090-60
1セット(25個)
¥2,798
税込¥3,078
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:49.9Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-6927-83
1セット(25個)
¥2,798
税込¥3,078
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:49.9kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-6918-40
1セット(25個)
¥2,098
税込¥2,308
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:4.75kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-6921-40
1セット(25個)
¥2,698
税込¥2,968
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:33.2kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-6925-15
1セット(25個)
¥2,798
税込¥3,078
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:301Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7041-79
1セット(1000個)
¥79,980
税込¥87,978
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:21Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7087-20
1セット(25個)
¥2,198
税込¥2,418
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:210Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7046-59
1セット(25個)
¥2,798
税込¥3,078
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:20Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7049-24
1セット(1000個)
¥72,980
税込¥80,278
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:20kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7036-66
1セット(25個)
¥3,798
税込¥4,178
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:200kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7035-63
1セット(1000個)
¥99,980
税込¥109,978
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:1MΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7039-05
1セット(25個)
¥2,698
税込¥2,968
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:15Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7082-68
1セット(1000個)
¥94,980
税込¥104,478
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:150kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7043-67
1セット(1000個)
¥82,980
税込¥91,278
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:1.1kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7037-19
1セット(25個)
¥3,198
税込¥3,518
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:88.7kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7041-43
1セット(1000個)
¥98,980
税込¥108,878
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:825Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7037-18
1セット(25個)
¥2,198
税込¥2,418
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:49.9Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7051-15
1セット(25個)
¥1,998
税込¥2,198
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:47.5kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7040-42
1セット(1000個)
¥77,980
税込¥85,778
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:383kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-6926-96
1セット(25個)
¥2,798
税込¥3,078
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:30.1Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7045-38
1セット(25個)
¥2,698
税込¥2,968
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:2kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7045-93
1セット(25個)
¥2,998
税込¥3,298
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:15Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-6949-17
1セット(25個)
¥2,298
税込¥2,528
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:150Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-6926-60
1セット(25個)
¥2,298
税込¥2,528
欠品中
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:150kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7082-69
1セット(25個)
¥2,498
税込¥2,748
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:121kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-6920-81
1セット(25個)
¥2,898
税込¥3,188
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:100Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7034-62
1セット(25個)
¥3,298
税込¥3,628
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:1.1kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-6928-72
1セット(25個)
¥3,698
税込¥4,068
7日以内出荷
TEConnectivityisproudtointroducethisautomotivegradethinfilmprecisionchipresistor,asistertoourhighlysuccessfulRN73range。Theresistorsareconstructedinahighgraderawmaterialsandlasertrimmedtogiveprecisetolerancefigures。This,coupledwiththetightTCRandanti-corrosiveprotectionlayergivesusarangeofresistorswhichareidealnotjustforautomotiveapplications,butalsoformedicalequipment,measuringinstrumentsandindustrialapplications.SMDTaNThinfilmresistorSpecialpassivationlayeronresistiveelementSulfurresistant
仕様●入数:1リール(1000個入り)●抵抗:249kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7048-28
1セット(1000個)
¥73,980
税込¥81,378
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:75kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-6923-47
1セット(25個)
¥2,698
税込¥2,968
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:681kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7048-63
1セット(25個)
¥2,698
税込¥2,968
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:6.81kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7048-98
1セット(25個)
¥3,198
税込¥3,518
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:562kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-6926-44
1セット(25個)
¥2,798
税込¥3,078
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:523kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7043-66
1セット(25個)
¥2,698
税込¥2,968
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:475Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-6947-48
1セット(25個)
¥4,398
税込¥4,838
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:4.99kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-6928-57
1セット(25個)
¥2,698
税込¥2,968
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:33.2Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7086-01
1セット(25個)
¥3,698
税込¥4,068
7日以内出荷
1
2
次へ
『制御機器』には他にこんなカテゴリがあります
電子部品(オンボード) の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。