152件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様●パッケージ:SOIC-14●回路数:4回路●電源電圧:3~32V●利得帯域幅積:100kHz●スルーレート:50V/ms●入力オフセット電圧typ:2mV●タイプ:バイポーラ、オペアンプ●入力タイプ(電圧範囲):V-センス●入力オフセット電圧:4.0mV●回路電流:0.02125mA アズワン品番67-0341-55
1個
179 税込197
5日以内出荷

仕様●タイプ:DAC、オーディオ●解像度(ビット):32bit●サンプリングレート(毎秒):200k●データインターフェース:DSD、PCM●電源:アナログおよびデジタル●電圧-供給:3V~3.6V、5V●動作温度:-25℃~85℃●パッケージ/ケース:28-SSOP(0.209インチ、5.30mm幅) アズワン品番67-0438-76
1個
1,188 税込1,307
5日以内出荷

仕様●パッケージ:SOIC-8●回路数:2回路●電源電圧:2.7~5.5V●利得帯域幅積:1MHz●スルーレート:1V/us●入力オフセット電圧:7.0mV●タイプ:バイポーラ、オペアンプ●入力タイプ(電圧範囲):V-センス●出力タイプ(電圧範囲):Rail to Rail●回路電流:0.105mA アズワン品番67-0341-53
1個
179 税込197
5日以内出荷

仕様●タイプ:オペアンプ●パッケージ:SO-8●回路数:1回路●電源電圧:2.3~5.5V●入力タイプ(電圧範囲):V-センス●出力タイプ(電圧範囲):Rail to Rail●利得帯域幅積:100kHz●スルーレート:0.03V/μs●入力オフセット電圧(typ):±60μV●動作温度:-55~+125℃●回路電流:0.02mA アズワン品番67-0341-57
1個
539 税込593
5日以内出荷

仕様●タイプ:オペアンプ●パッケージ:DIP-8●回路数:2回路●電源電圧:2.3~5.5V●入力タイプ(電圧範囲):V-センス●出力タイプ(電圧範囲):Rail to Rail●利得帯域幅積:100kHz●スルーレート:0.03V/μs●入力オフセット電圧(typ):±60μV●動作温度:-55~+125℃●回路電流:0.02mA アズワン品番67-0341-56
1個
549 税込604
5日以内出荷

IC OPAMP GP 1 CIRCUIT 8DIP。
仕様●アンプタイプ:汎用●回路数:1●出力タイプ:-●スルーレート:2.3V/μs●ゲイン帯域幅積:8MHz●帯域幅-3db:-●電流 - 入力バイアス:2.5nA●電圧 - 入力オフセット:5μV●電流 - 供給:3.7mA●電流 - 出力/チャンネル:45mA●電圧 - スパン(最小):5V●電圧 - スパン(最大):36V●動作温度:-40℃~85℃●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIP アズワン品番67-0483-59
1個
999 税込1,099
6日以内出荷

仕様●トランスレータタイプ:電圧レベル●チャンネルタイプ:双方向性●回路数:1●回路あたりのチャンネル:8●電圧 - VCCA:1.2V ~ 3.6V●電圧 - VCCB:1.65V ~ 5.5V●入力信号:-●出力信号:-●出力タイプ:3ステート、非反転●データレート:100Mbps●動作温度:-40℃~85℃(TA)●特長:自動方向センシング●取り付けタイプ:面実装●パッケージ/ケース:20-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:20-TSSOP アズワン品番67-0442-04
1個
219 税込241
6日以内出荷

Texas InstrumentsIC RECEIVER 0/4 16DIP
仕様●タイプ:レシーバ●プロトコル:RS422、RS423●ドライバ/レシーバ数:0/4●デュプレックス:-●受信機ヒステリシス:60mV●データレート:-●電圧 - 供給:4.5V~5.5V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIP アズワン品番67-0353-11
1個
249 税込274
10日以内出荷

Texas InstrumentsIC RECEIVER 0/4 16DIP
仕様●タイプ:レシーバ●プロトコル:RS422、RS423●ドライバ/レシーバ数:0/4●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIP アズワン品番67-0440-45
1個
119 税込131
10日以内出荷

IC SAMPL/HOLD 1 CIRCUIT 14SOIC
仕様●アンプタイプ:サンプルアンドホールド●回路数:1●出力タイプ:-●スルーレート:-●ゲイン帯域幅積:-●帯域幅-3db:-●電流 - 入力バイアス:10nA●電圧 - 入力オフセット:2mV●電流 - 供給:4.5mA●電流 - 出力/チャンネル:-●電圧 - スパン(最小):10V●電圧 - スパン(最大):36V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:14-SOIC アズワン品番67-0406-06
1個
309 税込340
10日以内出荷

IC OPAMP JFET 2 CIRCUIT 8DIP
仕様●アンプタイプ:J-FET●回路数:2●出力タイプ:-●スルーレート:20.7V/μs●ゲイン帯域幅積:3MHz●帯域幅-3db:-●電流 - 入力バイアス:30pA●電圧 - 入力オフセット:650μV●電流 - 供給:4.8mA(x2チャンネル)●電流 - 出力/チャンネル:80mA●電圧 - スパン(最小):10V●電圧 - スパン(最大):30V●動作温度:0℃~70℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIP アズワン品番67-0483-46
1個
269 税込296
10日以内出荷

仕様●アンプタイプ:J-FET●回路数:4●出力タイプ:-●スルーレート:13V/μs●ゲイン帯域幅積:3MHz●帯域幅-3db:-●電流 - 入力バイアス:65pA●電圧 - 入力オフセット:3mV●電流 - 供給:1.4mA(x4チャンネル)●電流 - 出力/チャンネル:-●電圧 - スパン(最小):10V●電圧 - スパン(最大):30V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:14-SOIC アズワン品番67-0371-09
1個
119 税込131
10日以内出荷

仕様●アンプタイプ:可変ゲイン●回路数:1●出力タイプ:-●スルーレート:1500V/μs●ゲイン帯域幅積:-●帯域幅-3db:150MHz●電流 - 入力バイアス:1.4μA●電圧 - 入力オフセット:-●電流 - 供給:11mA●電流 - 出力/チャンネル:80mA●電圧 - スパン(最小):7V●電圧 - スパン(最大):12V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOIC アズワン品番67-0441-53
1個
1,398 税込1,538
10日以内出荷

仕様●アンプタイプ:汎用●回路数:4●出力タイプ:-●スルーレート:3.6V/μs●ゲイン帯域幅積:2.2MHz●帯域幅-3db:-●電流 - 入力バイアス:0.6pA●電圧 - 入力オフセット:1.1mV●電流 - 供給:2.7mA(x4チャンネル)●電流 - 出力/チャンネル:30mA●電圧 - スパン(最小):3V●電圧 - スパン(最大):16V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:14-SO アズワン品番67-0442-01
1個
209 税込230
10日以内出荷

IC OPAMP JFET 2 CIRCUIT 8SOIC
仕様●アンプタイプ:J-FET●回路数:2●出力タイプ:-●スルーレート:5.1V/μs●ゲイン帯域幅積:1.1MHz●帯域幅-3db:-●電流 - 入力バイアス:2pA●電圧 - 入力オフセット:570μV●電流 - 供給:422μA(x2チャンネル)●電流 - 出力/チャンネル:40mA●電圧 - スパン(最小):10V●電圧 - スパン(最大):30V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOIC アズワン品番67-0410-44
1個
209 税込230
10日以内出荷

Texas InstrumentsIC CMOS 2 CIRCUIT 8DIP
IC CMOS 2 CIRCUIT 8DIP
仕様●アンプタイプ:CMOS●回路数:2●出力タイプ:-●スルーレート:0.03V/μs●ゲイン帯域幅積:110kHz●帯域幅-3db:-●電流 - 入力バイアス:0.6pA●電圧 - 入力オフセット:1.1mV●電流 - 供給:20μA(x2チャンネル)●電流 - 出力/チャンネル:30mA●電圧 - スパン(最小):3V●電圧 - スパン(最大):16V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIP アズワン品番67-0483-52
1個
249 税込274
10日以内出荷

仕様●アンプタイプ:電流帰還●回路数:1●出力タイプ:-●スルーレート:2100V/μs●ゲイン帯域幅積:2GHz●帯域幅-3db:280MHz●電流 - 入力バイアス:15μA●電圧 - 入力オフセット:500μV●電流 - 供給:5.1mA●電流 - 出力/チャンネル:190mA●電圧 - スパン(最小):5V●電圧 - スパン(最大):12V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:SOT-23-6●サプライヤデバイスパッケージ:SOT-23-6 アズワン品番67-0358-77
1個
889 税込978
10日以内出荷

。IC OPAMP GP 2 CIRCUIT 8SOIC
仕様●アンプタイプ:汎用●回路数:2●出力タイプ:-●スルーレート:0.3V/μs●ゲイン帯域幅積:700kHz●帯域幅-3db:-●電流 - 入力バイアス:20nA●電圧 - 入力オフセット:3mV●電流 - 供給:500μA(x2チャンネル)●電流 - 出力/チャンネル:40mA●電圧 - スパン(最小):3V●電圧 - スパン(最大):30V●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOIC アズワン品番67-0483-71
1個
43 税込47
10日以内出荷

。IC OPAMP JFET 2 CIRCUIT 8SOIC
仕様●アンプタイプ:J-FET●回路数:2●出力タイプ:-●スルーレート:3.4V/μs●ゲイン帯域幅積:2MHz●帯域幅-3db:-●電流 - 入力バイアス:4pA●電圧 - 入力オフセット:900μV●電流 - 供給:625μA(x2チャンネル)●電流 - 出力/チャンネル:80mA●電圧 - スパン(最小):7V●電圧 - スパン(最大):36V●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOIC アズワン品番67-0410-69
1個
599 税込659
10日以内出荷

1個
61 税込67
10日以内出荷
バリエーション一覧へ (2種類の商品があります)

IC OPAMP GP 2 CIRCUIT 8DIP
仕様●アンプタイプ:汎用●回路数:2●出力タイプ:-●スルーレート:0.65V/μs●ゲイン帯域幅積:2.8MHz●帯域幅-3db:-●電流 - 入力バイアス:35nA●電圧 - 入力オフセット:150μV●電流 - 供給:550μA(x2チャンネル)●電流 - 出力/チャンネル:30mA●電圧 - スパン(最小):4V●電圧 - スパン(最大):40V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIP アズワン品番67-0410-68
1個
439 税込483
10日以内出荷

1個
119 税込131
10日以内出荷
バリエーション一覧へ (2種類の商品があります)

IC OPAMP CFA 1 CIRCUIT 8SOIC
仕様●アンプタイプ:電流帰還●回路数:1●出力タイプ:-●スルーレート:3100V/μs●ゲイン帯域幅積:-●帯域幅-3db:1.7GHz●電流 - 入力バイアス:6μA●電圧 - 入力オフセット:1mV●電流 - 供給:12.5mA●電流 - 出力/チャンネル:80mA●電圧 - スパン(最小):10V●電圧 - スパン(最大):12V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOIC アズワン品番67-0407-46
1個
919 税込1,011
10日以内出荷

IC VOLTAGE FEEDBACK 1 CIRC 8SOIC
仕様●アンプタイプ:電圧フィードバック●回路数:1●出力タイプ:-●スルーレート:200V/μs●ゲイン帯域幅積:260MHz●帯域幅-3db:-●電流 - 入力バイアス:5μA●電圧 - 入力オフセット:1mV●電流 - 供給:4.5mA●電流 - 出力/チャンネル:120mA●電圧 - スパン(最小):4.5V●電圧 - スパン(最大):12V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOI アズワン品番67-0407-44
1個
409 税込450
10日以内出荷

仕様●アンプタイプ:汎用●回路数:1●出力タイプ:-●スルーレート:20V/μs●ゲイン帯域幅積:8MHz●帯域幅-3db:-●電流 - 入力バイアス:5pA●電圧 - 入力オフセット:500μV●電流 - 供給:4mA●電流 - 出力/チャンネル:40mA●電圧 - スパン(最小):5V●電圧 - スパン(最大):36V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOIC アズワン品番67-0351-02
1個
839 税込923
10日以内出荷

。IC OPAMP GP 4 CIRCUIT 14DIP
仕様●アンプタイプ:汎用●回路数:4●出力タイプ:-●スルーレート:0.05V/μs●ゲイン帯域幅積:100kHz●帯域幅-3db:-●電流 - 入力バイアス:2nA●電圧 - 入力オフセット:2mV●電流 - 供給:150μA●電流 - 出力/チャンネル:10mA●電圧 - スパン(最小):3V●電圧 - スパン(最大):32V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:14-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:14-PDIP アズワン品番67-0407-76
1個
309 税込340
10日以内出荷

IC OPAMP JFET 2 CIRCUIT 8DIP。
仕様●アンプタイプ:J-FET●回路数:2●出力タイプ:-●スルーレート:3.5V/μs●ゲイン帯域幅積:1MHz●帯域幅-3db:-●電流 - 入力バイアス:5pA●電圧 - 入力オフセット:1.5mV●電流 - 供給:220μA●電流 - 出力/チャンネル:60mA●電圧 - スパン(最小):4.5V●電圧 - スパン(最大):36V●動作温度:-40℃~85℃●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIP アズワン品番67-0483-56
1個
419 税込461
10日以内出荷

仕様●アンプタイプ:J-FET●回路数:2●出力タイプ:-●スルーレート:13V/μs●ゲイン帯域幅積:3MHz●帯域幅-3db:-●電流 - 入力バイアス:65pA●電圧 - 入力オフセット:3mV●電流 - 供給:1.4mA(x2チャンネル)●電流 - 出力/チャンネル:-●電圧 - スパン(最小):10V●電圧 - スパン(最大):30V●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:8-SO アズワン品番67-0450-78
1個
119 税込131
10日以内出荷

仕様●アンプタイプ:汎用●回路数:1●出力タイプ:-●スルーレート:70V/μs●ゲイン帯域幅積:15MHz●帯域幅-3db:15MHz●電流 - 入力バイアス:150nA●電圧 - 入力オフセット:4mV●電流 - 供給:5mA●電流 - 出力/チャンネル:-●電圧 - スパン(最小):10V●電圧 - スパン(最大):40V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOIC アズワン品番67-0370-90
1個
549 税込604
10日以内出荷


IC OPAMP DIFF 1 CIRCUIT 8SOIC
仕様●アンプタイプ:差動●回路数:1●出力タイプ:-●スルーレート:3V/μs●ゲイン帯域幅積:-●帯域幅-3db:1MHz●電流 - 入力バイアス:-●電圧 - 入力オフセット:50μV●電流 - 供給:1.5mA●電流 - 出力/チャンネル:20mA●電圧 - スパン(最小):10V●電圧 - スパン(最大):36V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOIC アズワン品番67-0406-01
1個
1,998 税込2,198
10日以内出荷

IC INST AMP 1 CIRCUIT 16SOIC
仕様●アンプタイプ:計器●回路数:1●出力タイプ:-●スルーレート:25V/μs●ゲイン帯域幅積:-●帯域幅-3db:5MHz●電流 - 入力バイアス:2pA●電圧 - 入力オフセット:1mV●電流 - 供給:12.4mA●電流 - 出力/チャンネル:17mA●電圧 - スパン(最小):9V●電圧 - スパン(最大):36V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.295インチ、7.50mm幅)●サプライヤデバイスパッケージ:16-SOIC アズワン品番67-0408-26
1個
4,798 税込5,278
10日以内出荷

Texas InstrumentsIC AUDIO 2 CIRCUIT 8DIP
仕様●アンプタイプ:オーディオ●回路数:2●出力タイプ:-●スルーレート:20V/μs●ゲイン帯域幅積:55MHz●帯域幅-3db:-●電流 - 入力バイアス:10nA●電圧 - 入力オフセット:100μV●電流 - 供給:10mA(x2チャンネル)●電流 - 出力/チャンネル:26mA●電圧 - スパン(最小):5V●電圧 - スパン(最大):34V●動作温度:-40℃~85℃●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIP アズワン品番67-0441-46
1個
1,398 税込1,538
10日以内出荷

仕様●アンプタイプ:J-FET●回路数:4●出力タイプ:-●スルーレート:13V/μs●ゲイン帯域幅積:3MHz●帯域幅-3db:-●電流 - 入力バイアス:65pA●電圧 - 入力オフセット:3mV●電流 - 供給:1.4mA(x4チャンネル)●電流 - 出力/チャンネル:-●電圧 - スパン(最小):10V●電圧 - スパン(最大):30V●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:14-SOIC アズワン品番67-0371-08
1個
219 税込241
10日以内出荷

。IC OPAMP GP 1 CIRCUIT 8TSSOP
仕様●アンプタイプ:汎用●回路数:1●出力タイプ:-●スルーレート:5.3V/μs●ゲイン帯域幅積:2.2MHz●帯域幅-3db:-●電流 - 入力バイアス:0.7pA●電圧 - 入力オフセット:1.1mV●電流 - 供給:950μA●電流 - 出力/チャンネル:30mA●電圧 - スパン(最小):3V●電圧 - スパン(最大):16V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:8-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:8-TSSOP アズワン品番67-0410-64
1個
169 税込186
10日以内出荷

。IC INST AMP 1 CIRCUIT 16SOIC
仕様●アンプタイプ:計器●回路数:1●出力タイプ:-●スルーレート:0.4V/μs●ゲイン帯域幅積:-●帯域幅-3db:300kHz●電流 - 入力バイアス:15nA●電圧 - 入力オフセット:125μV●電流 - 供給:6.7mA●電流 - 出力/チャンネル:10mA●電圧 - スパン(最小):10V●電圧 - スパン(最大):40V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.295インチ、7.50mm幅)●サプライヤデバイスパッケージ:16-SOIC アズワン品番67-0405-99
1個
3,298 税込3,628
10日以内出荷

IC OPAMP CFA 1 CIRCUIT 8HVSSOP
仕様●アンプタイプ:電流帰還●回路数:1●出力タイプ:-●スルーレート:6500V/μs●ゲイン帯域幅積:1.75GHz●帯域幅-3db:420MHz●電流 - 入力バイアス:2μA●電圧 - 入力オフセット:1mV●電流 - 供給:6.6mA●電流 - 出力/チャンネル:120mA●電圧 - スパン(最小):9V●電圧 - スパン(最大):33V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:8-TSSOP、8-MSOP(0.118インチ、3.00mm幅)露出パッド●サプライヤデバイスパッケージ:8-HVSSOP アズワン品番67-0410-43
1個
1,488 税込1,637
10日以内出荷

IC OPAMP GP 2 CIRCUIT 8VSSOP
仕様●アンプタイプ:汎用●回路数:2●出力タイプ:-●スルーレート:0.5V/μs●ゲイン帯域幅積:1.5MHz●帯域幅-3db:-●電流 - 入力バイアス:10nA●電圧 - 入力オフセット:250μV●電流 - 供給:170μA(x2チャンネル)●電流 - 出力/チャンネル:8mA●電圧 - スパン(最小):2.7V●電圧 - スパン(最大):36V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:8-TSSOP、8-MSOP(0.118インチ、3.00mm幅)●サプライヤデバイス アズワン品番67-0408-11
1個
449 税込494
10日以内出荷

IC VOLTAGE FEEDBACK 2 CIRC 8SOIC
仕様●アンプタイプ:電圧フィードバック●回路数:2●出力タイプ:-●スルーレート:550V/μs●ゲイン帯域幅積:200MHz●帯域幅-3db:300MHz●電流 - 入力バイアス:700nA●電圧 - 入力オフセット:500μV●電流 - 供給:9mA(x2チャンネル)●電流 - 出力/チャンネル:85mA●電圧 - スパン(最小):5V●電圧 - スパン(最大):12V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOIC アズワン品番67-0407-40
1個
899 税込989
10日以内出荷

仕様●トランスレータタイプ:電圧レベル●チャンネルタイプ:双方向性●回路数:1●回路あたりのチャンネル:4●電圧 - VCCA:1.1V ~ 3.6V●電圧 - VCCB:1.1V ~ 3.6V●入力信号:-●出力信号:-●出力タイプ:オープンドレイン●データレート:60Mbps●動作温度:-40℃~85℃(TA)●特長:SIMカードインターフェース●取り付けタイプ:面実装●パッケージ/ケース:20-XFBGA、DSBGA●サプライヤデバイスパッケージ:20-DSBGA アズワン品番67-0442-05
1個
349 税込384
10日以内出荷