電子部品(オンボード) :「CAPS」の検索結果

関連キーワード
2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様アクセサリタイプ:ケーブル併用:C4000シリーズ、M4000シリーズサイズ:5mコネクタ タイプ:アングルメスIEC 61508, EN61496-1 ;2, EN954. CE, cULus. Sender and receiver sold individually Optional deflection mirrors or columns available separately, plus a laser alignment aid and bracket for configuring the mirrors Mounting kit available separately (4 pivoting fastenings). M4000, Type 4, Perimeter and Access Protection. The M4000 2 and 3 beam devices are used for perimeter and access guarding where the hazard is considered high risk, requiring a safety device according to EN954 Category 4. The M4000 is certified according to IEC 61508 SIL3 and EN 61496-1 ;2. Where protection is required from floor level, 3 beam systems are generally recommended, with the first beam positioned 300mm above the floor. Applications :. Access guarding, Perimeter guarding, Palletisers/wrappers, Punching machines and Robot cells. Features:. Simple assembly and alignment External device monitoring (EDM) Receiver end caps have integrated LED which can be viewed 360° Remote Muting switching amplifier 271-518 (UE403) For volt-free contacts use safety relay 271-502 (UE10) 2 PNP OSSD outputs, monitored
1個
25,720 税込28,292
7日以内出荷