電子部品(オンボード) :「ACL」の検索結果
特価
本日9月21日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250919
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
Schneider Electric 過負荷リレー用アクセサリ。TeSys接触器及び過負荷リレーに使用できる各種アクセサリです。Terminal Block は、ねじで取り付けるか、DIN レールにクリップで固定できます
仕様●アクセサリタイプ:サージサプレッサ●併用可能製品:LC1D09 → LC1D38、LC1DT20 → LC1DT40●シリーズ:LAD4●コード番号:818-5887
アズワン品番65-7321-93
1個
¥8,998
税込¥9,898
欠品中
ロータリハンドル用のSchneiderElectricLV4シリーズ補助コンタクトは、CompactNSXm400/630です。1アーリーブレークコンタクトを備えています。GreenPremium製品毒性の強い金属不使用水銀不使用
仕様●コンタクトの数:1●通常端子構成:1NC + 1NO●取付方法:引き出します●範囲:コンパクト●シリーズ:LV4●コンタクトの定格電流:6 A
アズワン品番65-7288-68
1個
¥35,980
税込¥39,578
7日以内出荷
SchneiderElectricLC1DTeSysDコンタクタです。SchneiderElectricのTeSysDコンタクタは、機械的寿命と電気的寿命が長く、信頼性の高いコンタクタです。このシリーズは、制御システムの統合用に設計されており、さまざまな用途でモータースタータの作成に使用できます。TeSysDコンタクタは、すばやく簡単にセットアップできると同時に、国際規格への適合を維持できます。特長と利点:内蔵補助コンタクトでスイッチング機能を強化ねじ接続:北米及び国際Terminalのマーキングの両方に対応するIP20指保護端子ねじによるパネル取り付け又はDINレール取り付けに対応していますCoilを保護する双方向PeakLimitingダイオードサプレッサ簡単に取り付けられるアクセサリ広範な用途に対応する柔軟な制御回路TeSysコンタクタの使用カテゴリAC1とAC3にはどのような意味がありますかコンタクタ使用カテゴリでは、制御する負荷のタイプと動作サイクル条件に基づいて、メーク/ブレーク電流値が定義されます。AC-1:力率が0.95以上のすべてのAC機器に適用されます。使用例:抵抗負荷、ヒーター、配電など。AC-3:モータの動作中にブレークが発生する三相かご形モータに適用されます。使用例:すべての三相かご形モータ、エレベータ、エスカレータ、コンベア、バケットエレベータ、コンプレッサ、ポンプ、ミキサー、エアコンユニットなど。どのようなアクセサリがありますか鋸歯状のワイピング動作が可能な補助接点ブロック前面取り付け型の防塵補助コンタクトブロックです空圧式の時間遅延ブロックです過渡電圧サージサプレッサインターフェースモジュール及び電子タイマです機械式ラッチブロックTeSysDシリーズは、ダブルブレーク極タイプのコンタクタですかはい、TeSysDシリーズは平行移動による極のダブルブレークを実現しています。LC1DT20FDSchneiderElectricLC1DTeSysDコンタクタの特長抵抗負荷用途。AC-1カテゴリ:690Vac25→400Hz(電源回路)、<=300Vdc(電源回路の定格電圧)20A<(:60℃)@<=440VacAC-1(電源回路Ie定格電流)DC標準回路回路電圧:110Vdc1NO+1NC補助コンタクト過電圧カテゴリIII定格遮断容量:250A@440V(電源回路はIEC60947に準拠)。保護カバーを完備しています。プレート及びレール取り付けIEC60529に準拠するIP2x前面。
仕様●極数:4●コンタクトの定格電流:20 A●通常端子構成:4NO●シリーズ:LC1D●範囲:Tesys D●奥行き:99mm●動作温度 Min:-5℃
アズワン品番65-7350-68
1個
¥23,980
税込¥26,378
7日以内出荷
SchneiderElectricLC1DTeSysDコンタクタです。SchneiderElectricのTeSysDコンタクタは、機械的寿命と電気的寿命が長く、信頼性の高いコンタクタです。このシリーズは、制御システムの統合用に設計されており、さまざまな用途でモータースタータの作成に使用できます。TeSysDコンタクタは、すばやく簡単にセットアップできると同時に、国際規格への適合を維持できます。特長と利点:内蔵補助コンタクトでスイッチング機能を強化ねじ接続:北米及び国際Terminalのマーキングの両方に対応するIP20指保護端子ねじによるパネル取り付け又はDINレール取り付けに対応しています。Coilを保護する双方向PeakLimitingダイオードサプレッサ。簡単に取り付けられるアクセサリ。広範な用途に対応する柔軟な制御回路TeSysコンタクタの使用カテゴリAC1とAC3にはどのような意味がありますかコンタクタ使用カテゴリでは、制御する負荷のタイプと動作サイクル条件に基づいて、メーク/ブレーク電流値が定義されます。AC-1:力率が0.95以上のすべてのAC機器に適用されます。使用例:抵抗負荷、ヒーター、配電など。AC-3:モータの動作中にブレークが発生する三相かご形モータに適用されます。使用例:すべての三相かご形モータ、エレベータ、エスカレータ、コンベア、バケットエレベータ、コンプレッサ、ポンプ、ミキサー、エアコンユニットなど。どのようなアクセサリがありますか鋸歯状のワイピング動作が可能な補助接点ブロック前面取り付け型の防塵補助コンタクトブロックです。空圧式の時間遅延ブロックです。過渡電圧サージサプレッサ。インターフェースモジュール及び電子タイマです。機械式ラッチブロック。TeSysDシリーズは、ダブルブレーク極タイプのコンタクタですかはい、TeSysDシリーズは平行移動による極のダブルブレークを実現しています。LC1D256U7SchneiderElectricLC1DTeSysDコンタクタの特長です。モータ制御及び抵抗負荷用途。AC-1、AC-3カテゴリ。UE定格電圧<=690Vac25→400Hz(電源回路)、<=300Vdc(電源回路)定格電流:25A<(:60℃)@<=440VacAC-3(電源回路)、40A<(:60℃)@<=440VacAC-1(電源回路)240Vac50/60Hz制御回路電圧。1NO+1NC補助コンタクト過電圧カテゴリIIIIEC60947に準拠する電源回路の定格遮断容量:450A@440V保護カバーを完備しています。プレート及びレール取り付けIEC60529に準拠するIP2x前面。
仕様●コイル電圧:230 V ac●極数:3●コンタクトの定格電流:40 A●許容入力:15 kW●通常端子構成:3NO●コンタクトの定格電圧:300 V dc、690 V ac●範囲:Tesys D●補助コンタクト構成:1NO + 1NC●接続方式:ラグリング端子●奥行き:92mm●動作温度 Min:-5℃
アズワン品番65-7266-52
1個
¥41,980
税込¥46,178
7日以内出荷
SchneiderElectricLC1DTeSysDコンタクタです。SchneiderElectricのTeSysDコンタクタは、機械的寿命と電気的寿命が長く、信頼性の高いコンタクタです。このシリーズは、制御システムの統合用に設計されており、さまざまな用途でモータースタータの作成に使用できます。TeSysDコンタクタは、すばやく簡単にセットアップできると同時に、国際規格への適合を維持できます。特長と利点:内蔵補助コンタクトでスイッチング機能を強化ねじ接続:北米及び国際Terminalのマーキングの両方に対応するIP20指保護端子ねじによるパネル取り付け又はDINレール取り付けに対応していますCoilを保護する双方向PeakLimitingダイオードサプレッサ簡単に取り付けられるアクセサリ広範な用途に対応する柔軟な制御回路TeSysコンタクタの使用カテゴリAC1とAC3にはどのような意味がありますかコンタクタ使用カテゴリでは、制御する負荷のタイプと動作サイクル条件に基づいて、メーク/ブレーク電流値が定義されます。AC-1:力率が0.95以上のすべてのAC機器に適用されます。使用例:抵抗負荷、ヒーター、配電など。AC-3:モータの動作中にブレークが発生する三相かご形モータに適用されます。使用例:すべての三相かご形モータ、エレベータ、エスカレータ、コンベア、バケットエレベータ、コンプレッサ、ポンプ、ミキサー、エアコンユニットなど。どのようなアクセサリがありますか鋸歯状のワイピング動作が可能な補助接点ブロック前面取り付け型の防塵補助コンタクトブロックです空圧式の時間遅延ブロックです過渡電圧サージサプレッサインターフェースモジュール及び電子タイマです機械式ラッチブロックTeSysDシリーズは、ダブルブレーク極タイプのコンタクタですかはい、TeSysDシリーズは平行移動による極のダブルブレークを実現しています。LC1D115U5SchneiderElectricLC1DTeSysDコンタクタの特長です。モータ制御及び抵抗負荷用途。AC-1、AC-3カテゴリ。<=1000Vac25→400Hz(電源回路)、<=300Vdc(電源回路の定格電圧)モータ電力:30kW@220→230Vac50/60Hz、55kW@380→400Vac50/60Hz、65kW@1000Vac50/60Hz、75kW@500Vac50/60Hz、80kW@660→690Vac50/60Hz、59kW@415→440Vac50/60Hz。200A<(:60℃)@<=440VacAC-1(電源回路)、115A<(:60℃)@<=440VacAC-3(電源回路)、Ie定格電流。AC50Hzサーキット回路電圧:240Vac1NO+1NC補助コンタクト過電圧カテゴリIII定格遮断容量:1100A@440V(電源回路)はIEC60947に準拠しています。保護カバーを完備しています。プレート及びレール取り付けIEC60529に準拠するIP2x前面。
仕様●コイル電圧:240 V ac●極数:3●コンタクトの定格電流:115 A●通常端子構成:3NO●シリーズ:LC1D●範囲:Tesys D●奥行き:136mm●動作温度 Min:-5℃
アズワン品番65-7324-20
1個
¥179,800
税込¥197,780
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in German。This legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operators。When the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operators。It is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessories。The enhanced design of these products ensure improved control, efficiency and safety with your emergency stop system。Benefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operators。It is compatible with Schneider Electric XB4 and XB5 series。It can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244
アズワン品番65-7841-31
1個
¥10,980
税込¥12,078
7日以内出荷
『制御機器』には他にこんなカテゴリがあります
電子部品(オンボード) の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。