3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
シュナイダーエレクトリックSchneider Electric シリアルModbus BMX
エコ商品
仕様メーカーシリーズ:BMX併用可能製品:M340 Seriesモジュールスロット:2取り付けタイプ:DIN Rail重量(無負荷):0.2kg長さ:100mm深さ:93mm動作温度 Min:0℃動作温度 Max:+60℃Modicon M340 CPU, Level 1. Standard and Performance processors from the Modicon M340 automation platform manage an entire PLC single-rack station on which a maximum of 11 slots can be equipped with:. Discrete I/O modules Analog I/O modules Application-specific modules (counter, Ethernet TCP/IP communication). 個 processor is supplied with a memory card used for:. Backing up the application (program, symbols and constants) Activating a standard web server for the Transparent Ready B10 class integrated ethernet port (depending on the model). Max 510 discrete I/O Max 128 Analogue I/O. 66 in single-rack configuration (4I/2Q x 11) 20 counter channels 2,048Kb Total internal user RAM (1664Kb Program, constants and symbols + 128Kb Data) RoHS指令(10物質対応)対応
1個
99,980 税込109,978
7日以内出荷

仕様併用可能製品:Modicon M340メーカーシリーズ:Modicon M340入力タイプ:Analogue, Digital電圧カテゴリ:24 V dc出力タイプ:Analogue, Digitalネットワークタイプ:Ethernet通信ポートタイプ:RJ45, RS232C, RS485, USBプログラム容量:1792 kB通信ポート番号:3Modicon M340 CPU、レベル2. ディスクリートI/Oモジュール アナログI/Oモジュール 用途固有のモジュール(カウンタ) 最大1,024ディスクリートI/O (シングルラックで704(64 I/O x 11)) 最大256のアナログI/O。シングルラック構成で66(4I/2Q x 11) 36のカウンタチャンネル 4,096 Kbの合計内部ユーザーRAM (3584 Kbプログラム、定数及び記号 + 256 Kbデータ). Modicon M340自動プラットフォームの標準及び高性能プロセッサは、最大11個のスロットを装備できるPLCシングルラックステーション全体を管理します。 RoHS指令(10物質対応)対応
1個
149,800 税込164,780
7日以内出荷

1個
6,398 税込7,038
5日以内出荷から7日以内出荷
バリエーション一覧へ (19種類の商品があります)