2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Bulgin IEC Plug The Bulgin IEC 320 plug is a straight male C14 connector and has a vertical side fixing panel mounting. It has switched inlets with a single-pole switch. It has a power supply voltage rating of 250VAC and current rating of 10A. Note: These chassis plugs all accept 5mm x 20mm fuses. Features and Benefits Single fused Inlet with 6.3mm tags Tab terminals Non-filtered inlet option Options of I/O marked switches Applications Domestic appliances Electrical appliances Instrumentation amplifiers Computer hard drives Certifications UL approved CSA certified IMQ SEMKO VDE SEV
仕様IECコネクタタイプ = C14実装タイプ = パネルマウントオス/メス = オス定格電流 = 10A接続方向 = ストレート結線方法 = クイックコネクトヒューズ数 = 1定格電圧 = 250 V acヒューズサイズ = 5 x 20mmシャッター = なし RoHS指令(10物質対応)対応
1個
2,098 税込2,308
5日以内出荷

Bulgin IEC Fused PlugThe Bulgin IEC fused male plug has a vertical arrangement C14 connector and a side fixing snap-in panel mount device. This plug has switched inlets with a double pole, non-illuminated switch. It has a supply voltage rating of 250VAC and current rating of 10A. Note: These chassis plugs accept all the 5mm x 20mm fuses.Features and BenefitsFused Inlet with 6.3mm (0.25in) blade receptacles Non-filtered inlet option Options of I/O marked switches Tab terminalsApplicationsDomestic appliances Electrical appliances Instrumentation amplifiers Computer hard drivesCertificationsUL approved CSA certified VDE IMQ SEMKO SEV
仕様IECコネクタタイプ = C14実装タイプ = パネルマウントオス/メス = オス定格電流 = 10A接続方向 = ストレート結線方法 = クイックコネクトスイッチタイプ = 2極ヒューズ数 = 1定格電圧 = 250 Vヒューズサイズ = 5 x 20mmシャッター = なし RoHS指令(10物質対応)対応
1個
2,298 税込2,528
5日以内出荷

おすすめ人気ランキング