絞り込み
ブランド
  • SICK
  • omron(オムロン)(66)
  • オムロンヘルスケア(51)
  • Baumer(24)
  • Banner(15)
  • Festo(9)
  • TELEMECANIQUE SENSORS(7)
  • Panasonic(パナソニック)(3)
  • PEPPERL+FUCHS(3)
  • パナソニック インダストリー(パナソニック デバイスSUNX)(1)
  • testo(テストー)(1)
  • UBUKATA(1)
  • BULGIN(1)
  • KINGBRIGHT(1)
  • ATEN(1)
検出方式
  • その他(1)
検出距離(mm)
  • 5~250(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 10,000-50,000円(82)
  • 50,000-100,000円(12)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

検出・センサ :「LEDライト」の検索結果


FA現場のお役立ち情報
92件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
光電センサ 検出範囲 0 → 10 m SICK光電センサ 検出範囲 0 → 10 mSICK
24,980税込27,478
1個
7日以内出荷
GR18S 光電センサです
仕様●センサーのスタイル:バレル形●検出タイプ:スルービーム●検出範囲:0 → 10 m●出力タイプ:PNP●電気的接続:M12 4 ピンコネクタ●最大DC電圧:30V●接続方式:M12コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:30 mA●応答時間:<500 μs●材質:ABS●代表規格:CE認定、cULus認定●コード番号:184-6312アズワン品番65-7301-25
光電センサ 角形 検出範囲 100 →:2500 mm SICK光電センサ 角形 検出範囲 100 →:2500 mmSICK
99,980税込109,978
1個
7日以内出荷
OverviewVery high strength and long life for heavy industrial use characterize the W24-2 product family in a metal housingThe ″optical″ robustness is guaranteed by a high insensitivity to stray light and by large functional reservesThe high degree of protection IP69K complements the mechanical robustness, even in a humid industrial environmentThese sensors can thus be used with the standard or powerful front window heater, such as a rear window heater in a car, even outdoors with protective boxesThe various diagnostic functions make it possible to maintain the availability of the installation and to detect any operational interruptions in advanceThe sensors are equipped with a minimum of different functions in order to reduce the diversity of the devices and, thus, their storageIn addition, both DC and DC / AC devices are offered in this form.At a glanceRobust die-cast zinc housing with protection class IP69K Control elements protected by a cover High insensitivity to stray light from photoelectric detectors Switchable: PNP / NPN and light / dark DC or DC / AC version with UL approval Optional: test input, time scales, contamination message on the alarm output, front window heating, even in powerful models M12 connector or M16 screw connection: rotatable by 90 °Your BenefitVery high resistance and long service life thanks to the metal housing and the IP69K degree of protection Very high ″optical″ robustness in the event of parasitic light and mounting devices facing each other High availability thanks to the very large functional reserve for reflex and single-beam barriersPrevents or reduces the formation of condensation water on the front window during temperature variations thanks to standard or powerful front window heating Mounting compatibility due to identical shape of DC and DC / AC devicesApplicationsPositioning of the reels before and after the winder Product detection on processing machines and moving beds during post-production logistics Correct alignment of materials on conveyors during post-production logisticsNote
仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:100 → : 2500 mm●出力タイプ:NPN、PNP●電気的接続:M16 グランド付き端子 Terminal Connection●最大DC電圧:30V●接続方式:グランド●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●材質:亜鉛ダイキャスト, 金属●ねじの呼び:M16●コード番号:231-1904アズワン品番65-7303-65
光電センサ 円柱 検出範囲 3 → 200 mm SICK光電センサ 円柱 検出範囲 3 → 200 mmSICK
26,980税込29,678
1個
7日以内出荷
OverviewThe V18 product family has the widest range of M18 sensors on the marketThe user has the possibility to choose from a number of options: sensors with or without adjustments, plastic or metal boxes and straight or angledThis makes this product family the ideal solution for countless applicationsSome of these applications are the detection of transparent glass in packaging machines, the detection of parts on presses or the detection of products on conveyors.At a glanceCylindrical photoelectric sensors in standard M18 housing The largest range of M18 photoelectric sensors Available with or without the possibility of adjustment, with plastic or metal housing and with straight or angled shape3- or 4-wire versions and AC or DC types are also availableYour BenefitSimple standard shape simplifies assembly, adjustment and replacement Cost-effective solution for standard applications in storage, material handling and the packaging industry The diversity of sensor types gives the user every possibility to find the best solutionNote
仕様●センサーのスタイル:円柱●検出タイプ:エネルギー用●検出範囲:3 → 200 mm●出力タイプ:PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.002 秒●材質:プラスチック●ねじの呼び:M12●コード番号:231-1898アズワン品番65-7303-64
光電センサ ミニチュア IO-Link 検出範囲 4.5 m SICK光電センサ ミニチュア IO-Link 検出範囲 4.5 mSICK
27,980税込30,778
1個
7日以内出荷
仕様●センサーのスタイル:ミニチュア●検出タイプ:逆反射型●検出範囲:4.5 m●出力タイプ:PNP/NPN●スイッチモード:入光時 / 遮光時ON●最大DC電圧:30V●接続方式:M8コネクタ●ライトソース:LED●IP保護等級:IP66、IP67、IP69●電流 Max:25 mA●応答時間:= 500 μ s●動作温度 Max:+60℃●代表規格:CE Certified, UL Certified●コード番号:240-9361アズワン品番65-7270-87
光電センサ ミニチュア 4ピンコネクタ 検出範囲 2 → 50 mm SICK光電センサ ミニチュア 4ピンコネクタ 検出範囲 2 → 50 mmSICK
62,980税込69,278
1個
7日以内出荷
仕様●センサーのスタイル:ミニチュア●検出タイプ:バックグラウンドサプレッション●検出範囲:2 → 50 mm●出力タイプ:PNP/NPN●スイッチモード:入光時 / 遮光時ON●通信プロトコル:IO-LINK●接続方式:M8コネクタ●ライトソース:LED●IP保護等級:IP66、IP67●電流 Max:25 mA●応答時間:500 μs●材質:プラスチック●代表規格:CE Certified, UL Certified●コード番号:240-9371アズワン品番65-7270-93
光電センサ ブロック形 検出範囲 760 mm → 900 mm SICK光電センサ ブロック形 検出範囲 760 mm → 900 mmSICK
21,980税込24,178
1個
7日以内出荷
概要一目でわかるピンポイント LED 及びクラス 1 レーザータイプ Sick ASIC は、光電センサに関する数十年の経験から生まれた製品です バックグラウンド抑制、精力的な光電近接センサ、スルービーム光電センサを備えた光電近接センサです ABS プラスチックハウジング及び V4A ステンレススチール 1.4404 ( 316L )ハウジング エンクロージャ等級は IP67 及び IP69K です 自動境界制御の単一化 (RefPubDummy) 税関出口でスイングドアを開ける 助手席側ロックで人を分離する 自動搭乗 Gates での人の流れを制御 アクセス Gates での人物の単一化 搬送位置にあるオブジェクトを確認しています インバウンドベルトの監視 自動誘導車両システムへの制御された負荷転送 移動方向の検出 転写エリアとギャップにオブジェクトが存在するかどうかを確認しています リフトでの監視 シャトルのギャップチェック 手荷物受取所でのレベル監視あなたの利点ピンポイント LED (可視赤色光及び赤外線光を使用) 又は、レーザーライトスポットを使用したタイプのものを使用して、さまざまな物体を使用でき 高い信頼性で検出されるため、幅広い用途に適しています さまざまな用途に対応 の ASIC により、優れた光学性能と堅牢性を実現しています Sick すばやく簡単に取り付けられ、耐久性に優れたのが特長です M3 ねじの金属製インサート 使いやすいポテンショメータと高精度により、設置と調整が簡単です 可視インジケータ LED ステンレススチール製ハウジングと IP69K エンクロージャ等級を備えたタイプを用意 要求の厳しい洗浄用途でセンサの寿命を延ばしますミニチュアハウジングを備えた G6 製品ファミリの光電センサは、標準的な取り付け構成の 1 インチ間隔の穴と機能特性の両方で基板に印象付けます。ステンレススチール 1.4404 ( 316L )ハウジングを備えたタイプは、洗浄用途において化学薬品や洗浄剤に特に耐性があります。PinPoint LED and Laser 技術を採用した、取り付け用の金属インサート、大型で明るいインジケータ LED、使いやすい調整ねじ、IP67 及び IP69K エンクロージャ等級、Sick の最新の ASIC 技術などの採用により、G6 シリーズは現在の標準をはるかに上回っています。用途清掃要件が高い産業(食品及び飲料など) 過酷な環境では、丈夫な金属製ハウジングが必要です。例:機械的な衝撃による 高水準の高外観用途 ロボットグリッパーでの部品検出 コンベアベルトの搬送クレートの検出 パレットシャトル基準位置の検出 TOP ローダーでのアクセス保護 コンベアシステムの搬送制御 ロードキャリングユニットの検出 パッケージコンベアの突出部監視 バーコードを使用した積み重ねたトートの自動識別 シュートのレベル監視 誘導ライン及び転送ポイントでの存在を検出します コンベアでの突出検出 ロードキャリングユニットでの高さ検出 使用中のロードキャリングユニット 参照の配置 シャトルでの突出検出 シャトル上の積載荷重ユニット バッグが長すぎるかどうかを確認します 手荷物受取所までのロールダウンゲートを監視します コンベアベルトの高さ制御 手荷物の監視注
仕様●センサーのスタイル:ブロック形●検出タイプ:エネルギー用●検出範囲:760 mm → 900 mm●出力タイプ:入光時 / 遮光時スイッチング、PNP●電気的接続:M8 コネクタ、ケーブル付き●最大DC電圧:30V●接続方式:4ピンコネクタ●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.00125 秒●シリーズ:G6●コード番号:212-3188アズワン品番65-7289-04
光電センサ ブロック形 検出範囲 5 mm → 450 mm SICK光電センサ ブロック形 検出範囲 5 mm → 450 mmSICK
37,980税込41,778
1個
7日以内出荷
概要一目でわかる明るく正確なライトスポットをつくるPinPoint LED 耐久性の高い金属製ねじ山付きインサート SICK ASIC技術 - 光電センサ分野における数十年以上の経験を集積 大きくて使いやすいポテンショメータ 大きくて明るいインジケータLED IP67 エンクロージャ等級 自動誘導車両システムへの制御された負荷転送 移動方向の検出 自動境界コントロールの単一化 シャトルのギャップチェックあなたの利点非常に見やすいピンポイントLEDにより、位置合わせが簡単で正確なオブジェクト検出が可能 ネジ山付き金属インサートにより、すばやく簡単に取り付けられ、高い耐久性を実現 SIC ASIC技術により、高性能と優れた信頼性を実現 大型で使いやすいポテンショメータにより、調整が容易 大型の明るいインジケータLEDにより、監視が容易 SICKアクセサリを使用して簡単に設置可能 税関出口でスイングドアを開ける 助手席側ロックで人を分離する 自動搭乗 Gates での人の流れを制御 アクセス Gates での人物の単一化 搬送位置にあるオブジェクトを確認しています インバウンドベルトの監視G6 グローバル光電センサは、ミニチュアハウジングに収められ、最適な価格性能比を実現しています。グローバルセンサは、標準的な 1 インチの穴間隔で取り付けると、卓越した性能を発揮します。PinPoint LED、取り付け用金属インサート、大型で明るいインジケータ LED、使いやすい設定ねじ、IP67 エンクロージャ等級、最新の Sick ASIC 技術などが採用された Global センサーが、このバーを大きく引き上げました。用途ロボットグリッパーでの部品検出 搬送ラインの搬送制御 パレットシャトル基準位置の検出 TOP ローダーでのアクセス保護 ロードキャリングユニットの検出 パッケージコンベアの突出部監視 バーコードを使用した積み重ねたトートの自動識別 シュートのレベル監視 誘導ライン及び転送ポイントでの存在を検出します コンベアでの突出検出 動的圧力なしでの搬送及びゾーン制御 負荷キャリングユニットでの突出監視 ロードキャリングユニットでの高さ検出 ロードキャリングユニットのテーブル監視が占有されています 参照の配置 シャトルでの突出検出 シャトル上の積載荷重ユニット 手荷物受取所までのロールダウンゲートを監視します バッグが長すぎるかどうかを確認します コンベアベルトの高さ制御 手荷物の監視 転写エリアとギャップにオブジェクトが存在するかどうかを確認しています リフトでの監視 手荷物受取所でのレベル監視
仕様●センサーのスタイル:ブロック形●検出タイプ:バックグラウンドサプレッション●検出範囲:5 mm → 450 mm●出力タイプ:PNP●電気的接続:ケーブル●最大DC電圧:30V●接続方式:3線●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.001 秒●材質:プラスチック●代表規格:CE Certified, UL Certified●コード番号:210-3996アズワン品番65-7287-57
光電センサ ブロック形 検出範囲 250 mm → 300 mm SICK光電センサ ブロック形 検出範囲 250 mm → 300 mmSICK
21,980税込24,178
1個
7日以内出荷
概要一目でわかるピンポイント LED 及びクラス 1 レーザータイプ Sick ASIC は、光電センサに関する数十年の経験から生まれた製品です バックグラウンド抑制、精力的な光電近接センサ、スルービーム光電センサを備えた光電近接センサです ABS プラスチックハウジング及び V4A ステンレススチール 1.4404 ( 316L )ハウジング エンクロージャ等級は IP67 及び IP69K です 手荷物受取所でのレベル監視 搬送位置にあるオブジェクトを確認しています インバウンドベルトの監視 シャトルのギャップチェック 転写エリアとギャップにオブジェクトが存在するかどうかを確認しています リフトでの監視あなたの利点ピンポイント LED (可視赤色光及び赤外線光を使用) 又は、レーザーライトスポットを使用したタイプのものを使用して、さまざまな物体を使用でき 高い信頼性で検出されるため、幅広い用途に適しています さまざまな用途に対応 の ASIC により、優れた光学性能と堅牢性を実現しています Sick すばやく簡単に取り付けられ、耐久性に優れたのが特長です M3 ねじの金属製インサート 使いやすいポテンショメータと高精度により、設置と調整が簡単です 可視インジケータ LED ステンレススチール製ハウジングと IP69K エンクロージャ等級を備えたタイプを用意 要求の厳しい洗浄用途でセンサの寿命を延ばします 税関出口でスイングドアを開ける 助手席側ロックで人を分離する 自動搭乗 Gates での人の流れを制御 人の選抜 自動誘導車両システムへの制御された負荷転送 移動方向の検出 自動境界制御の単一化 (RefPubDummy)ミニチュアハウジングを備えた G6 製品ファミリの光電センサは、標準的な取り付け構成の 1 インチ間隔の穴と機能特性の両方で基板に印象付けます。ステンレススチール 1.4404 ( 316L )ハウジングを備えたタイプは、洗浄用途において化学薬品や洗浄剤に特に耐性があります。PinPoint LED and Laser 技術を採用した、取り付け用の金属インサート、大型で明るいインジケータ LED、使いやすい調整ねじ、IP67 及び IP69K エンクロージャ等級、Sick の最新の ASIC 技術などの採用により、G6 シリーズは現在の標準をはるかに上回っています。用途清掃要件が高い産業(食品及び飲料など) 過酷な環境では、丈夫な金属製ハウジングが必要です。例:機械的な衝撃による 高い洗練されたデザインが求められる用途 ロボットグリッパーでの部品検出 コンベアベルトの搬送クレートの検出 パレットシャトル基準位置の検出 TOP ローダーでのアクセス保護 コンベアシステムの搬送制御 ロードキャリングユニットの検出 パッケージコンベアの突出部監視 バーコードを使用した積み重ねたトートの自動識別 シュートのレベル監視 誘導ライン及び転送ポイントでの存在を検出します コンベアでの突出検出 ロードキャリングユニットでの高さ検出 使用中のロードキャリングユニット 参照の配置 シャトルでの突出検出 シャトル上の積載荷重ユニット バッグが長すぎるかどうかを確認します 手荷物受取所までのロールダウンゲートを監視します 手荷物の監視 コンベアベルトの高さ制御
仕様●センサーのスタイル:ブロック形●検出タイプ:エネルギー用●検出範囲:250 mm → 300 mm●出力タイプ:入光時 / 遮光時スイッチング、PNP●電気的接続:M12 コネクタ、ケーブル付き●最大DC電圧:30V●接続方式:4ピンコネクタ●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.00125 秒●材質:プラスチック●コード番号:211-1614アズワン品番65-7290-92
光電センサ ブロック形 検出範囲 12 m SICK光電センサ ブロック形 検出範囲 12 mSICK
26,980税込29,678
1個
7日以内出荷
概要G10 の製品ファミリは、スペースが限られている場所で最適な検出性能を発揮します。光ファイバ、電子機器、動作原理、電源、スイッチング出力など、さまざまなオプションをサポートしています。広範なアクセサリと組み合わせることで、これらのセンサは幅広い用途に対応できます。特許取得済みの G10 用 Q-Lock アセンブリシステムは、センサを設置する時間を短縮し、アセンブリロッドに合わせてわずか数秒で調整できるため、物流用途に最適な製品です。概要: G10 製品ファミリは、迅速かつ柔軟なセンサ設置、エラーのない動作の保証、コストの抑制を実現します。一目でわかる長距離検出: 1、200 mm (バックグラウンド抑制あり PL80A リフレクタは 15 m 明るい高精度の光のスポットを照射して LED をピンポイントで特定 小型ハウジング設計 10 … 30 VDC または 24 … 240 V ac/dc 電源、PNP / NPN 又はリレー出力付き 頑丈なセンサハウジングは、組み立て用の金属強化穴を備えています Q-Lock アセンブリシステムで、センサを少数の台に取り付けるために使用します 秒あなたの利点長い検出範囲により最大限の動作確保 効率的な設置: G10 および Q-Lock アセンブリシステムは、複数のセンサの取り付けおよび試運転時に貴重な時間を節約します あらゆる産業及び商業分野に対応する単一のセンサファミリ 適用できます 汎用 DC 又は AC/DC 電源は、より大きな用途に適しています 柔軟性 高い信頼性と光学的干渉や機械的負荷に対する耐性 さまざまなアクセサリがセンサーの統合を簡素化:組み立て、接続ケーブル、反射板などに役立ちますSick G10 は、スペースが限られている場所で最適な検出性能を発揮します。光、電子、動作原理、電源、スイッチング出力など、さまざまなオプションをサポートしています。このセンサと幅広いアクセサリを組み合わせることで、幅広い用途に対応できます。G10 用の特許取得済み Q-Lock アセンブリシステムは、センサを設置する時間を短縮し、アセンブリロッドに合わせてわずか数秒で調整できるため、物流用途に最適な製品です。用途物流:保管及びコンベア、特にパレット検出 機械製造業者(包装、ハンドリング、木材加工、紙など) 自動車 自動駐車システム ドアとゲート Gates 分配
光電センサ ブロック形 検出範囲 10 m SICK光電センサ ブロック形 検出範囲 10 mSICK
25,980税込28,578
1個
7日以内出荷
概要G10 の製品ファミリは、スペースが限られている場所で最適な検出性能を発揮します。光ファイバ、電子機器、動作原理、電源、スイッチング出力など、さまざまなオプションをサポートしています。広範なアクセサリと組み合わせることで、これらのセンサは幅広い用途に対応できます。特許取得済みの G10 用 Q-Lock アセンブリシステムは、センサを設置する時間を短縮し、アセンブリロッドに合わせてわずか数秒で調整できるため、物流用途に最適な製品です。概要: G10 製品ファミリは、迅速かつ柔軟なセンサ設置、エラーのない動作の保証、コストの抑制を実現します。一目でわかる長距離検出: 1、200 mm (バックグラウンド抑制あり PL80A リフレクタは 15 m 明るい高精度の光のスポットを照射して LED をピンポイントで特定 小型ハウジング設計 10 … 30 VDC または 24 … 240 V ac/dc 電源、PNP / NPN 又はリレー出力付き 頑丈なセンサハウジングは、組み立て用の金属強化穴を備えています Q-Lock アセンブリシステムで、センサを少数の台に取り付けるために使用します 秒あなたの利点長い検出範囲により最大限の動作確保 効率的な設置: G10 および Q-Lock アセンブリシステムは、複数のセンサの取り付けおよび試運転時に貴重な時間を節約します あらゆる産業及び商業分野に対応する単一のセンサファミリ 適用できます 汎用 DC 又は AC/DC 電源は、より大きな用途に適しています 柔軟性 高い信頼性と光学的干渉や機械的負荷に対する耐性 さまざまなアクセサリがセンサーの統合を簡素化:組み立て、接続ケーブル、反射板などに役立ちますSick G10 は、スペースが限られている場所で最適な検出性能を発揮します。光、電子、動作原理、電源、スイッチング出力など、さまざまなオプションをサポートしています。このセンサと幅広いアクセサリを組み合わせることで、幅広い用途に対応できます。G10 用の特許取得済み Q-Lock アセンブリシステムは、センサを設置する時間を短縮し、アセンブリロッドに合わせてわずか数秒で調整できるため、物流用途に最適な製品です。用途物流:保管及びコンベア、特にパレット検出 機械製造業者(包装、ハンドリング、木材加工、紙など) 自動車 自動駐車システム ドアとゲート Gates 分配
光電センサ バレル形 検出範囲 7.2 m SICK光電センサ バレル形 検出範囲 7.2 mSICK
18,980税込20,878
1個
7日以内出荷
概要円筒型 M18 ハウジングの GR18S ファミリの光電センサは、特別な短い設計で、最適な価格 / 性能比を実現します。5 種類のハウジング設計により、多くの用途で広く使用できます。ピンポイント LED、プラスチック製及び金属製ハウジングバージョン、センサファミリの機能のすべての角度から簡単に視認できるステータスインジケータ。1 つ目のハイライトは、全埋込型の金属製で、取り扱い及び倉庫システムで見られる過酷な産業環境での使用向けに特別に設計されています。一目でわかる低コスト円筒型 M18 センサ、超ショートハウジング付き 5 種類のハウジングスタイル 各種プラスチック及び金属製ハウジングスタイル、ストレート又はライトアングル光学素子 高輝度で非常に見やすい PinPoint-LED スイッチングしきい値調整用のポテンショメータ(タイプによる) 特殊埋込型、一体型金属製ハウジング 視認性の高い信号インジケータ LED IP67 等級あなたの利点ショートハウジングによる省スペースソリューション 汎用ハウジング形状による柔軟な取り付けオプション PinPoint LED により、取り付けが簡単で正確に検出できます 単一ねじの高締め付けトルクによりメンテナンスコストを削減できます 埋込型金属製ハウジングです 堅牢で信頼性の高い実績のある Sick 技術 視認性の高い信号インジケータ LED により、メンテナンスと試運転時間を短縮できます円筒型 M18 ハウジングの Sick GR18S 光電センサは、特別な短い設計で、最適な価格 / 性能比を実現します。多くの用途において広く使用されています。ピンポイント LED、プラスチック製及び金属製ハウジングバージョン、センサファミリの機能のすべての角度から簡単に視認できるステータスインジケータ。1 つ目のハイライトは、全埋込型の金属製で、取り扱い及び倉庫システムで見られる過酷な産業環境での使用向けに特別に設計されています。用途シートの拒否を監視しています ロボットグリッパーでの部品検出 シャトル上の積載荷重ユニット ゴミ袋を検出します
光電センサ バレル形 検出範囲 7.2 m SICK光電センサ バレル形 検出範囲 7.2 mSICK
23,980税込26,378
1個
7日以内出荷
概要円筒型 M18 ハウジングの GR18S ファミリの光電センサは、特別な短い設計で、最適な価格 / 性能比を実現します。5 種類のハウジング設計により、多くの用途で広く使用できます。ピンポイント LED、プラスチック製及び金属製ハウジングバージョン、センサファミリの機能のすべての角度から簡単に視認できるステータスインジケータ。1 つ目のハイライトは、全埋込型の金属製で、取り扱い及び倉庫システムで見られる過酷な産業環境での使用向けに特別に設計されています。一目でわかる低コスト円筒型 M18 センサ、超ショートハウジング付き 5 種類のハウジングスタイル 各種プラスチック及び金属製ハウジングスタイル、ストレート又はライトアングル光学素子 高輝度で非常に見やすい PinPoint-LED スイッチングしきい値調整用のポテンショメータ(タイプによる) 特殊埋込型、一体型金属製ハウジング 視認性の高い信号インジケータ LED IP67 等級あなたの利点ショートハウジングによる省スペースソリューション 汎用ハウジング形状による柔軟な取り付けオプション PinPoint LED により、取り付けが簡単で正確に検出できます 単一ねじの高締め付けトルクによりメンテナンスコストを削減できます 埋込型金属製ハウジングです 堅牢で信頼性の高い実績のある Sick 技術 視認性の高い信号インジケータ LED により、メンテナンスと試運転時間を短縮できますSick GR18S ファミリの光電センサは、さまざまなハウジング設計の製品です。ピンポイント LED、プラスチック製、金属製のハウジングと、センサファミリのどの角度からでも見やすいステータスインジケータを備えています。1 つ目のハイライトは、全埋込型の金属製で、取り扱い及び倉庫システムで見られる過酷な産業環境での使用向けに特別に設計されています。用途シートの拒否を監視しています ロボットグリッパーでの部品検出 シャトル上の積載荷重ユニット ゴミ袋を検出します
仕様●センサーのスタイル:バレル形●検出タイプ:逆反射型●検出範囲:7.2 m●出力タイプ:PNP●電気的接続:ケーブル●最大DC電圧:30V●接続方式:4ピンコネクタ●ライトソース:ピンポイントLED●IP保護等級:IP67●応答時間:500 μs●材質:金属●コード番号:205-4826アズワン品番65-7305-37
光電センサ バレル形 検出範囲 7.2 m SICK光電センサ バレル形 検出範囲 7.2 mSICK
17,980税込19,778
1個
7日以内出荷
概要円筒型 M18 ハウジングの GR18S ファミリの光電センサは、特別な短い設計で、最適な価格 / 性能比を実現します。5 種類のハウジング設計により、多くの用途で広く使用できます。ピンポイント LED、プラスチック製及び金属製ハウジングバージョン、センサファミリの機能のすべての角度から簡単に視認できるステータスインジケータ。1 つ目のハイライトは、全埋込型の金属製で、取り扱い及び倉庫システムで見られる過酷な産業環境での使用向けに特別に設計されています。一目でわかる低コスト円筒型 M18 センサ、超ショートハウジング付き 5 種類のハウジングスタイル 各種プラスチック及び金属製ハウジングスタイル、ストレート又はライトアングル光学素子 高輝度で非常に見やすい PinPoint-LED スイッチングしきい値調整用のポテンショメータ(タイプによる) 特殊埋込型、一体型金属製ハウジング 視認性の高い信号インジケータ LED IP67 等級あなたの利点ショートハウジングによる省スペースソリューション 汎用ハウジング形状による柔軟な取り付けオプション PinPoint LED により、取り付けが簡単で正確に検出できます 単一ねじの高締め付けトルクによりメンテナンスコストを削減できます 埋込型金属製ハウジングです 堅牢で信頼性の高い実績のある Sick 技術 視認性の高い信号インジケータ LED により、メンテナンスと試運転時間を短縮できます円筒型 M18 ハウジングの Sick GR18S 光電センサは、特別な短い設計で、最適な価格 / 性能比を実現します。多くの用途において広く使用されています。ピンポイント LED、プラスチック及び金属製ハウジングバージョン、センサファミリの機能のすべての角度から簡単に視認できるステータスインジケータ。1 つ目のハイライトは、全埋込型の金属製で、取り扱い及び倉庫システムで見られる過酷な産業環境での使用向けに特別に設計されています。用途シートの拒否を監視しています ロボットグリッパーでの部品検出 シャトル上の積載荷重ユニット ゴミ袋を検出します
仕様●センサーのスタイル:バレル形●検出タイプ:逆反射型●検出範囲:7.2 m●出力タイプ:PNP●電気的接続:M12コネクタ●最大DC電圧:30V●接続方式:3ピンコネクタ●ライトソース:ピンポイントLED●IP保護等級:IP67●応答時間:500 μs●材質:金属●コード番号:205-4795アズワン品番65-7306-02
光電センサ バレル形 検出範囲 35 m SICK光電センサ バレル形 検出範囲 35 mSICK
49,980税込54,978
1個
7日以内出荷
概要V18 レーザーファミリの光電センサは、最新のレーザー技術を採用しています。小さい部品を検出して正確に検出することが可能な、非常に見やすい小型の光スポットを備えています。これらのレーザークラス 1 センサは、長い検出距離と短い応答時間を実現します。 黄色及び緑色のインジケータ LED により、取り付け、試運転、調整、メンテナンスが簡単です。感度は、ティーチインプッシュボタンを使用して手動で、又は制御入力 C を使用して電子的に、複数の方法で設定できます一目でわかる円筒型の M18 ハウジングに収められたレーザーエミッタ LED レーザークラス1 高速な応答時間 ストレート又はライトアングルハウジング 耐久性の高い金属製ハウジング IP67 小さな物体を検出する小さな可視光スポットあなたの利点円筒型 M18 ハウジングのレーザーセンサにより設置コストを削減 視認性の高いライトスポットによる設置と試運転にかかる時間の節約 レーザークラス 1 は、安全対策やラベリングの強化を必要としないので、設置コストを削減できます 高速な応答時間により、高速で信頼性の高い物体検出が可能になり、機械のスループットが向上しますV18 レーザーファミリの光電センサは、最新のレーザー技術を採用しています。小さい部品を検出して正確に検出することが可能な、非常に見やすい小型の光スポットを備えています。これらのレーザークラス 1 センサは、長い検出距離と短い応答時間を実現します。黄色及び緑色のインジケータ LED により、取り付け、試運転、調整、メンテナンスが簡単です。感度は、ティーチインプッシュボタンを使用して手動で、又は制御入力 C を使用して電子的に、複数の方法で設定できます用途円筒型の M18 ハウジングに収められたレーザーエミッタ LED レーザークラス1 高速な応答時間 ストレート又はライトアングルハウジング 耐久性の高い金属製ハウジング IP67 小さな物体を検出する小さな可視光スポット
仕様●センサーのスタイル:バレル形●検出タイプ:逆反射型●検出範囲:35 m●出力タイプ:PNP●電気的接続:M12コネクタ●最大DC電圧:30V●接続方式:4ピンコネクタ●IP保護等級:IP67●応答時間:650 μ s●材質:金属●コード番号:205-5129アズワン品番65-7305-93
光電センサ バレル形 検出範囲 3 mm →、350 mm SICK光電センサ バレル形 検出範囲 3 mm →、350 mmSICK
18,980税込20,878
1個
7日以内出荷
概要一目でわかる低コスト円筒型 M18 センサ、超ショートハウジング付き 5 種類のハウジングスタイル 各種プラスチック及び金属製ハウジングスタイル、ストレート又はライトアングル光学素子 高輝度で非常に見やすい PinPoint-LED スイッチングしきい値調整用のポテンショメータ(タイプによる) 特殊埋込型、一体型金属製ハウジング 視認性の高い信号インジケータ LED IP67 等級あなたの利点ショートハウジングによる省スペースソリューション 汎用ハウジング形状による柔軟な取り付けオプション PinPoint LED により、取り付けが簡単で正確に検出できます 単一ねじの高締め付けトルクによりメンテナンスコストを削減できます 埋込型金属製ハウジングです 堅牢で信頼性の高い実績のある Sick 技術 視認性の高い信号インジケータ LED により、メンテナンスと試運転時間を短縮できます円筒型 M18 ハウジングの GR18S ファミリの光電センサは、特別な短い設計で、最適な価格 / 性能比を実現します。5 種類のハウジング設計により、多くの用途で広く使用できます。ピンポイント LED、プラスチック製及び金属製ハウジングバージョン、センサファミリの機能のすべての角度から簡単に視認できるステータスインジケータ。1 つ目のハイライトは、全埋込型の金属製で、取り扱い及び倉庫システムで見られる過酷な産業環境での使用向けに特別に設計されています。用途シートの拒否を監視しています ロボットグリッパーでの部品検出 シャトル上の積載荷重ユニット ゴミ袋を検出します注
仕様●センサーのスタイル:バレル形●検出タイプ:エネルギー用●検出範囲:3 mm → 、350 mm●出力タイプ:入光時 / 遮光時スイッチング、PNP●電気的接続:M12コネクタ●最大DC電圧:30V●接続方式:4ピンコネクタ●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.001 秒●材質:ニッケルめっき●コード番号:212-3163アズワン品番65-7286-60
光電センサ バレル形 検出範囲 3 mm → 115 mm SICK光電センサ バレル形 検出範囲 3 mm → 115 mmSICK
17,980税込19,778
1個
7日以内出荷
概要一目でわかる低コスト円筒型 M18 センサ、超ショートハウジング付き 5 種類のハウジングスタイル 各種プラスチック及び金属製ハウジングスタイル、ストレート又はライトアングル光学素子 高輝度で非常に見やすい PinPoint-LED スイッチングしきい値調整用のポテンショメータ(タイプによる) 特殊埋込型、一体型金属製ハウジング 視認性の高い信号インジケータ LED IP67 等級あなたの利点ショートハウジングによる省スペースソリューション 汎用ハウジング形状による柔軟な取り付けオプション PinPoint LED により、取り付けが簡単で正確に検出できます 単一ねじの高締め付けトルクによりメンテナンスコストを削減できます 埋込型金属製ハウジングです 堅牢で信頼性の高い実績のある Sick 技術 視認性の高い信号インジケータ LED により、メンテナンスと試運転時間を短縮できます円筒型 M18 ハウジングの GR18S ファミリの光電センサは、特別な短い設計で、最適な価格 / 性能比を実現します。5 種類のハウジング設計により、多くの用途で広く使用できます。ピンポイント LED、プラスチック製及び金属製ハウジングバージョン、センサファミリの機能のすべての角度から簡単に視認できるステータスインジケータ。1 つ目のハイライトは、全埋込型の金属製で、取り扱い及び倉庫システムで見られる過酷な産業環境での使用向けに特別に設計されています。用途シートの拒否を監視しています ロボットグリッパーでの部品検出 シャトル上の積載荷重ユニット ゴミ袋を検出します注
光電センサ バレル形 検出範囲 0 → 15 m SICK光電センサ バレル形 検出範囲 0 → 15 mSICK
22,980税込25,278
1個
7日以内出荷
概要一目でわかる低コスト円筒型 M18 センサ、超ショートハウジング付き 5 種類のハウジングスタイル 各種プラスチック及び金属製ハウジングスタイル、ストレート又はライトアングル光学素子 高輝度で非常に見やすい PinPoint-LED スイッチングしきい値調整用のポテンショメータ(タイプによる) 特殊埋込型、一体型金属製ハウジング 視認性の高い信号インジケータ LED IP67 等級あなたの利点ショートハウジングによる省スペースソリューション 汎用ハウジング形状による柔軟な取り付けオプション PinPoint LED により、取り付けが簡単で正確に検出できます 単一ねじの高締め付けトルクによりメンテナンスコストを削減できます 埋込型金属製ハウジングです 堅牢で信頼性の高い実績のある Sick 技術 視認性の高い信号インジケータ LED により、メンテナンスと試運転時間を短縮できます円筒型 M18 ハウジングの GR18S ファミリの光電センサは、特別な短い設計で、最適な価格 / 性能比を実現します。5 種類のハウジング設計により、多くの用途で広く使用できます。ピンポイント LED、プラスチック製及び金属製ハウジングバージョン、センサファミリの機能のすべての角度から簡単に視認できるステータスインジケータ。1 つ目のハイライトは、全埋込型の金属製で、取り扱い及び倉庫システムで見られる過酷な産業環境での使用向けに特別に設計されています。用途シートの拒否を監視しています ロボットグリッパーでの部品検出 シャトル上の積載荷重ユニット ゴミ袋を検出します注
光電センサ バレル形 検出範囲 → 550 mm:5 mm SICK光電センサ バレル形 検出範囲 → 550 mm:5 mmSICK
17,980税込19,778
1個
7日以内出荷
概要一目でわかる低コスト円筒型 M18 センサ、超ショートハウジング付き 5 種類のハウジングスタイル 各種プラスチック及び金属製ハウジングスタイル、ストレート又はライトアングル光学素子 高輝度で非常に見やすい PinPoint-LED スイッチングしきい値調整用のポテンショメータ(タイプによる) 特殊埋込型、一体型金属製ハウジング 視認性の高い信号インジケータ LED IP67 等級あなたの利点ショートハウジングによる省スペースソリューション 汎用ハウジング形状による柔軟な取り付けオプション PinPoint LED により、取り付けが簡単で正確に検出できます 単一ねじの高締め付けトルクによりメンテナンスコストを削減できます 埋込型金属製ハウジングです 堅牢で信頼性の高い実績のある Sick 技術 視認性の高い信号インジケータ LED により、メンテナンスと試運転時間を短縮できます円筒型 M18 ハウジングの GR18S ファミリの光電センサは、特別な短い設計で、最適な価格 / 性能比を実現します。5 種類のハウジング設計により、多くの用途で広く使用できます。ピンポイント LED、プラスチック製及び金属製ハウジングバージョン、センサファミリの機能のすべての角度から簡単に視認できるステータスインジケータ。1 つ目のハイライトは、全埋込型の金属製で、取り扱い及び倉庫システムで見られる過酷な産業環境での使用向けに特別に設計されています。用途シートの拒否を監視しています ロボットグリッパーでの部品検出 シャトル上の積載荷重ユニット ゴミ袋を検出します注
仕様●センサーのスタイル:バレル形●検出タイプ:エネルギー用●検出範囲:→ 550 mm : 5 mm●出力タイプ:ライトスイッチング、PNP●スイッチモード:入光時ON●最大DC電圧:30V●接続方式:3ピンコネクタ●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.001 秒●材質:ニッケルめっき●コード番号:212-3154アズワン品番65-7287-41
光電センサ 検出範囲 20 → 150 mm SICK光電センサ 検出範囲 20 → 150 mmSICK
46,980税込51,678
1個
7日以内出荷
GR18 Inox 光電センサ
仕様●センサーのスタイル:バレル形●検出タイプ:バックグラウンドサプレッション●検出範囲:20 mm → 、150 mm●出力タイプ:PNP●電気的接続:M12 4 ピンコネクタ●最大DC電圧:30V●接続方式:M12コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:30 mA●応答時間:<500 μs●動作温度 Max:+55℃●代表規格:CE認定、cULus認定●コード番号:184-6322アズワン品番65-7299-34
光電センサ 検出範囲 20 → 150 mm SICK光電センサ 検出範囲 20 → 150 mmSICK
32,980税込36,278
1個
7日以内出荷
GR18S 光電センサです
仕様●センサーのスタイル:バレル形●検出タイプ:バックグラウンドサプレッション●検出範囲:20 mm → 、150 mm●出力タイプ:NPN●電気的接続:M12 4 ピンコネクタ●最大DC電圧:30V●接続方式:M12コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:30 mA●応答時間:<500 μs●実装タイプ:ねじ込み●コード番号:184-6316アズワン品番65-7301-30
光電センサ 検出範囲 0.06 → 6 m SICK光電センサ 検出範囲 0.06 → 6 mSICK
18,980税込20,878
1個
7日以内出荷
GR18S 光電センサです
仕様●センサーのスタイル:バレル形●検出タイプ:逆反射型●検出範囲:60 mm → 、6 m●出力タイプ:PNP●電気的接続:M12 4 ピンコネクタ●最大DC電圧:30V●接続方式:M12コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:30 mA●応答時間:<500 μs●実装タイプ:ねじ込み●代表規格:CE認定、cULus認定●コード番号:184-6305アズワン品番65-7299-33
光電センサ 角形 検出範囲 50 → 220 mm SICK光電センサ 角形 検出範囲 50 → 220 mmSICK
47,980税込52,778
1個
7日以内出荷
G6 Inox 光電センサ
仕様●センサーのスタイル:ブロック形●検出タイプ:バックグラウンドサプレッション●検出範囲:50 mm → 220 mm●出力タイプ:PNP●電気的接続:M8 4 ピンコネクタ●最大DC電圧:30V●接続方式:M8コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:30 mA●応答時間:<1.25 ms●材質:ステンレススチール●コード番号:184-6327アズワン品番65-7300-52
光電センサ ミニチュア 4ピンコネクタ 検出範囲 4 → 220 mm SICK光電センサ ミニチュア 4ピンコネクタ 検出範囲 4 → 220 mmSICK
51,980税込57,178
1個
7日以内出荷
仕様●センサーのスタイル:ミニチュア●検出タイプ:バックグラウンドサプレッション●検出範囲:4 220 → mm●出力タイプ:PNP/NPN●スイッチモード:入光時 / 遮光時ON●通信プロトコル:IO-LINK●接続方式:M8コネクタ●ライトソース:LED●IP保護等級:IP66、IP67●電流 Max:25 mA●応答時間:500 μs●材質:プラスチック●ねじの呼び:M8●コード番号:240-9368アズワン品番65-7268-74
光電センサ ブロック形 検出範囲 760 mm → 900 mm SICK光電センサ ブロック形 検出範囲 760 mm → 900 mmSICK
21,980税込24,178
1個
7日以内出荷
概要一目でわかるピンポイント LED 及びクラス 1 レーザータイプ Sick ASIC は、光電センサに関する数十年の経験から生まれた製品です バックグラウンド抑制、精力的な光電近接センサ、スルービーム光電センサを備えた光電近接センサです ABS プラスチックハウジング及び V4A ステンレススチール 1.4404 ( 316L )ハウジング エンクロージャ等級は IP67 及び IP69K です 自動境界制御の単一化 (RefPubDummy) 税関出口でスイングドアを開ける 助手席側ロックで人を分離する 自動搭乗 Gates での人の流れを制御 アクセス Gates での人物の単一化 搬送位置にあるオブジェクトを確認しています インバウンドベルトの監視 自動誘導車両システムへの制御された負荷転送 移動方向の検出 転写エリアとギャップにオブジェクトが存在するかどうかを確認しています リフトでの監視 シャトルのギャップチェック 手荷物受取所でのレベル監視あなたの利点ピンポイント LED (可視赤色光及び赤外線光を使用) 又は、レーザーライトスポットを使用したタイプのものを使用して、さまざまな物体を使用でき 高い信頼性で検出されるため、幅広い用途に適しています さまざまな用途に対応 の ASIC により、優れた光学性能と堅牢性を実現しています Sick すばやく簡単に取り付けられ、耐久性に優れたのが特長です M3 ねじの金属製インサート 使いやすいポテンショメータと高精度により、設置と調整が簡単です 可視インジケータ LED ステンレススチール製ハウジングと IP69K エンクロージャ等級を備えたタイプを用意 要求の厳しい洗浄用途でセンサの寿命を延ばしますミニチュアハウジングを備えた G6 製品ファミリの光電センサは、標準的な取り付け構成の 1 インチ間隔の穴と機能特性の両方で基板に印象付けます。ステンレススチール 1.4404 ( 316L )ハウジングを備えたタイプは、洗浄用途において化学薬品や洗浄剤に特に耐性があります。PinPoint LED and Laser 技術を採用した、取り付け用の金属インサート、大型で明るいインジケータ LED、使いやすい調整ねじ、IP67 及び IP69K エンクロージャ等級、Sick の最新の ASIC 技術などの採用により、G6 シリーズは現在の標準をはるかに上回っています。用途清掃要件が高い産業(食品及び飲料など) 過酷な環境では、丈夫な金属製ハウジングが必要です。例:機械的な衝撃による 高水準の高外観用途 ロボットグリッパーでの部品検出 コンベアベルトの搬送クレートの検出 パレットシャトル基準位置の検出 TOP ローダーでのアクセス保護 コンベアシステムの搬送制御 ロードキャリングユニットの検出 パッケージコンベアの突出部監視 バーコードを使用した積み重ねたトートの自動識別 シュートのレベル監視 誘導ライン及び転送ポイントでの存在を検出します コンベアでの突出検出 ロードキャリングユニットでの高さ検出 使用中のロードキャリングユニット 参照の配置 シャトルでの突出検出 シャトル上の積載荷重ユニット バッグが長すぎるかどうかを確認します 手荷物受取所までのロールダウンゲートを監視します コンベアベルトの高さ制御 手荷物の監視注
光電センサ ブロック形 検出範囲 5 mm →、500 mm SICK光電センサ ブロック形 検出範囲 5 mm →、500 mmSICK
36,980税込40,678
1個
7日以内出荷
概要一目でわかる明るく正確なライトスポットをつくるPinPoint LED 耐久性の高い金属製ねじ山付きインサート SICK ASIC技術 - 光電センサ分野における数十年以上の経験を集積 大きくて使いやすいポテンショメータ 大きくて明るいインジケータLED IP67 エンクロージャ等級 自動誘導車両システムへの制御された負荷転送 移動方向の検出 自動境界コントロールの単一化 シャトルのギャップチェックあなたの利点非常に見やすいピンポイントLEDにより、位置合わせが簡単で正確なオブジェクト検出が可能 ネジ山付き金属インサートにより、すばやく簡単に取り付けられ、高い耐久性を実現 SIC ASIC技術により、高性能と優れた信頼性を実現 大型で使いやすいポテンショメータにより、調整が容易 大型の明るいインジケータLEDにより、監視が容易 SICKアクセサリを使用して簡単に設置可能 税関出口でスイングドアを開ける 助手席側ロックで人を分離する 自動搭乗 Gates での人の流れを制御 アクセス Gates での人物の単一化 搬送位置にあるオブジェクトを確認しています インバウンドベルトの監視G6 グローバル光電センサは、ミニチュアハウジングに収められ、最適な価格性能比を実現しています。グローバルセンサは、標準的な 1 インチの穴間隔で取り付けると、卓越した性能を発揮します。PinPoint LED、取り付け用金属インサート、大型で明るいインジケータ LED、使いやすい設定ねじ、IP67 エンクロージャ等級、最新の Sick ASIC 技術などが採用された Global センサーが、このバーを大きく引き上げました。用途ロボットグリッパーでの部品検出 搬送ラインの搬送制御 パレットシャトル基準位置の検出 TOP ローダーでのアクセス保護 ロードキャリングユニットの検出 パッケージコンベアの突出部監視 バーコードを使用した積み重ねたトートの自動識別 シュートのレベル監視 誘導ライン及び転送ポイントでの存在を検出します コンベアでの突出検出 動的圧力なしでの搬送及びゾーン制御 負荷キャリングユニットでの突出監視 ロードキャリングユニットでの高さ検出 ロードキャリングユニットのテーブル監視が占有されています 参照の配置 シャトルでの突出検出 シャトル上の積載荷重ユニット 手荷物受取所までのロールダウンゲートを監視します バッグが長すぎるかどうかを確認します コンベアベルトの高さ制御 手荷物の監視 転写エリアとギャップにオブジェクトが存在するかどうかを確認しています リフトでの監視 手荷物受取所でのレベル監視
仕様●センサーのスタイル:ブロック形●検出タイプ:バックグラウンドサプレッション●検出範囲:5 mm → 、500 mm●出力タイプ:PNP●電気的接続:M8 コネクタ、ケーブル付き●最大DC電圧:30V●接続方式:3ピンコネクタ●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.001 秒●材質:プラスチック●代表規格:CE Certified, UL Certified●コード番号:210-4003アズワン品番65-7286-44
光電センサ ブロック形 検出範囲 12 m SICK光電センサ ブロック形 検出範囲 12 mSICK
34,980税込38,478
1個
7日以内出荷
概要G10 の製品ファミリは、スペースが限られている場所で最適な検出性能を発揮します。光ファイバ、電子機器、動作原理、電源、スイッチング出力など、さまざまなオプションをサポートしています。広範なアクセサリと組み合わせることで、これらのセンサは幅広い用途に対応できます。特許取得済みの G10 用 Q-Lock アセンブリシステムは、センサを設置する時間を短縮し、アセンブリロッドに合わせてわずか数秒で調整できるため、物流用途に最適な製品です。概要: G10 製品ファミリは、迅速かつ柔軟なセンサ設置、エラーのない動作の保証、コストの抑制を実現します。一目でわかる長距離検出: 1、200 mm (バックグラウンド抑制あり PL80A リフレクタは 15 m 明るい高精度の光のスポットを照射して LED をピンポイントで特定 小型ハウジング設計 10 … 30 VDC または 24 … 240 V ac/dc 電源、PNP / NPN 又はリレー出力付き 頑丈なセンサハウジングは、組み立て用の金属強化穴を備えています Q-Lock アセンブリシステムで、センサを少数の台に取り付けるために使用します 秒あなたの利点長い検出範囲により最大限の動作確保 効率的な設置: G10 および Q-Lock アセンブリシステムは、複数のセンサの取り付けおよび試運転時に貴重な時間を節約します あらゆる産業及び商業分野に対応する単一のセンサファミリ 適用できます 汎用 DC 又は AC/DC 電源は、より大きな用途に適しています 柔軟性 高い信頼性と光学的干渉や機械的負荷に対する耐性 さまざまなアクセサリがセンサーの統合を簡素化:組み立て、接続ケーブル、反射板などに役立ちますSick G10 は、スペースが限られている場所で最適な検出性能を発揮します。光、電子、動作原理、電源、スイッチング出力など、さまざまなオプションをサポートしています。このセンサと幅広いアクセサリを組み合わせることで、幅広い用途に対応できます。G10 用の特許取得済み Q-Lock アセンブリシステムは、センサを設置する時間を短縮し、アセンブリロッドに合わせてわずか数秒で調整できるため、物流用途に最適な製品です。用途物流:保管及びコンベア、特にパレット検出 機械製造業者(包装、ハンドリング、木材加工、紙など) 自動車 自動駐車システム ドアとゲート Gates 分配
仕様●センサーのスタイル:ブロック形●検出タイプ:逆反射型●検出範囲:12 m●出力タイプ:PNP●電気的接続:M12コネクタ●最大DC電圧:30V●接続方式:4ピンコネクタ●ライトソース:ピンポイントLED●IP保護等級:IP67●応答時間:500 μs●材質:プラスチック●コード番号:205-4990アズワン品番65-7306-15
光電センサ ブロック形 検出範囲 12 m SICK光電センサ ブロック形 検出範囲 12 mSICK
41,980税込46,178
1個
7日以内出荷
概要G10 の製品ファミリは、スペースが限られている場所で最適な検出性能を発揮します。光ファイバ、電子機器、動作原理、電源、スイッチング出力など、さまざまなオプションをサポートしています。広範なアクセサリと組み合わせることで、これらのセンサは幅広い用途に対応できます。特許取得済みの G10 用 Q-Lock アセンブリシステムは、センサを設置する時間を短縮し、アセンブリロッドに合わせてわずか数秒で調整できるため、物流用途に最適な製品です。概要: G10 製品ファミリは、迅速かつ柔軟なセンサ設置、エラーのない動作の保証、コストの抑制を実現します。一目でわかる長距離検出: 1、200 mm (バックグラウンド抑制あり PL80A リフレクタは 15 m 明るい高精度の光のスポットを照射して LED をピンポイントで特定 小型ハウジング設計 10 … 30 VDC または 24 … 240 V ac/dc 電源、PNP / NPN 又はリレー出力付き 頑丈なセンサハウジングは、組み立て用の金属強化穴を備えています Q-Lock アセンブリシステムで、センサを少数の台に取り付けるために使用します 秒あなたの利点長い検出範囲により最大限の動作確保 効率的な設置: G10 および Q-Lock アセンブリシステムは、複数のセンサの取り付けおよび試運転時に貴重な時間を節約します あらゆる産業及び商業分野に対応する単一のセンサファミリ 適用できます 汎用 DC 又は AC/DC 電源は、より大きな用途に適しています 柔軟性 高い信頼性と光学的干渉や機械的負荷に対する耐性 さまざまなアクセサリがセンサーの統合を簡素化:組み立て、接続ケーブル、反射板などに役立ちますSick G10 は、スペースが限られている場所で最適な検出性能を発揮します。光、電子、動作原理、電源、スイッチング出力など、さまざまなオプションをサポートしています。このセンサと幅広いアクセサリを組み合わせることで、幅広い用途に対応できます。G10 用の特許取得済み Q-Lock アセンブリシステムは、センサを設置する時間を短縮し、アセンブリロッドに合わせてわずか数秒で調整できるため、物流用途に最適な製品です。用途物流:保管及びコンベア、特にパレット検出 機械製造業者(包装、ハンドリング、木材加工、紙など) 自動車 自動駐車システム ドアとゲート Gates 分配
仕様●センサーのスタイル:ブロック形●検出タイプ:逆反射型●検出範囲:12 m●出力タイプ:リレー●電気的接続:ケーブル●最大AC電圧:240V●最大DC電圧:240V●接続方式:5 ピンコネクタ●ライトソース:ピンポイントLED●IP保護等級:IP67●応答時間:10 ms●材質:プラスチック●コード番号:205-4975アズワン品番65-7305-17
光電センサ ブロック形 検出範囲 10 m SICK光電センサ ブロック形 検出範囲 10 mSICK
27,980税込30,778
1個
7日以内出荷
概要G10 の製品ファミリは、スペースが限られている場所で最適な検出性能を発揮します。光ファイバ、電子機器、動作原理、電源、スイッチング出力など、さまざまなオプションをサポートしています。広範なアクセサリと組み合わせることで、これらのセンサは幅広い用途に対応できます。特許取得済みの G10 用 Q-Lock アセンブリシステムは、センサを設置する時間を短縮し、アセンブリロッドに合わせてわずか数秒で調整できるため、物流用途に最適な製品です。概要: G10 製品ファミリは、迅速かつ柔軟なセンサ設置、エラーのない動作の保証、コストの抑制を実現します。一目でわかる長距離検出: 1、200 mm (バックグラウンド抑制あり PL80A リフレクタは 15 m 明るい高精度の光のスポットを照射して LED をピンポイントで特定 小型ハウジング設計 10 … 30 VDC または 24 … 240 V ac/dc 電源、PNP / NPN 又はリレー出力付き 頑丈なセンサハウジングは、組み立て用の金属強化穴を備えています Q-Lock アセンブリシステムで、センサを少数の台に取り付けるために使用します 秒あなたの利点長い検出範囲により最大限の動作確保 効率的な設置: G10 および Q-Lock アセンブリシステムは、複数のセンサの取り付けおよび試運転時に貴重な時間を節約します あらゆる産業及び商業分野に対応する単一のセンサファミリ 適用できます 汎用 DC 又は AC/DC 電源は、より大きな用途に適しています 柔軟性 高い信頼性と光学的干渉や機械的負荷に対する耐性 さまざまなアクセサリがセンサーの統合を簡素化:組み立て、接続ケーブル、反射板などに役立ちますSick G10 は、スペースが限られている場所で最適な検出性能を発揮します。光、電子、動作原理、電源、スイッチング出力など、さまざまなオプションをサポートしています。このセンサと幅広いアクセサリを組み合わせることで、幅広い用途に対応できます。G10 用の特許取得済み Q-Lock アセンブリシステムは、センサを設置する時間を短縮し、アセンブリロッドに合わせてわずか数秒で調整できるため、物流用途に最適な製品です。用途物流:保管及びコンベア、特にパレット検出 機械製造業者(包装、ハンドリング、木材加工、紙など) 自動車 自動駐車システム ドアとゲート Gates 分配
仕様●センサーのスタイル:ブロック形●検出タイプ:逆反射型●検出範囲:10 m●出力タイプ:PNP●電気的接続:コネクタ付きケーブル●最大DC電圧:30V●接続方式:4ピンコネクタ●ライトソース:ピンポイントLED●IP保護等級:IP67●応答時間:1 ms●材質:プラスチック●コード番号:205-4995アズワン品番65-7305-52
光電センサ ブロック形 検出範囲 1.5 m SICK光電センサ ブロック形 検出範囲 1.5 mSICK
66,980税込73,678
1個
7日以内出荷
概要SICK の ZoneControl ソリューションは、交通信号が町や都市の交通の流れを制御するのと同様に、PLC やその他の種類の外部制御なしで、ベルト上の製品の流れを制御します。Sick 社の ZoneControl は、製品の流れを制御する 3 つの製品ファミリで構成されています。この手順はゼロ圧積算( ZPA )と呼ばれます。ZoneControl ソリューションの取り付けは非常に簡単です(プラグアンドプレイ)。 ZoneControl 製品を直列に接続し、センサを取り付け、空圧ライン又はモーター駆動ローラーへの接続を行います。そのため、PLC プログラミング、ラップトップ、高価な配線は不要です。各製品には、シングルフィード(スリープ機能あり / なし)とブロック(スラグ)の 2 種類のスタートアップロジックがあり、用途の要件に応じて異なります。さまざまな要件を満たすために、ローラー間の取り付け( R/IR )、サイドフレームへの取り付け( ZLM )、ベルト上への取り付け( WLR )の 3 つの取り付け構成から選択できます。一目でわかる3 種類の取り付けタイプ:ローラー間の取り付け( R/IR )、サイドフレームへの取り付け( ZLM )、ベルト上の取り付け( WLR ) 3 種類のロジック:シングルフィード、スリープ機能付きシングルフィード、ブロック(スラグ)フィード 最大 50 個の ZoneControl ソリューションを直列接続できます。 完全アニメーション化されたシミュレーションにより、選択と実装が容易になります 標準切断長: 1 m ( 3 フィート) または 2 m ( 6 フィート)あなたの利点市場で最大のゼロ圧力積算ポートフォリオがユーザーに提供されます 用途に合わせてさまざまな選択肢があります Sick ZoneControl ソリューションは、パッケージの a on のフローを制御します PLC やその他の外部制御なしのコンベア プログラミングやラップトップ不要で、PLC インターフェイスが不要なのですばやくセットアップできます ZoneControl の経験と Sick の専門家による個人的なサポートにより、アプリケーションと製品に関するすべての問題に迅速に対応できます によるコンベアの迅速な拡張または変更 モジュラ設計Sick Zone Control ソリューションは、交通信号が街や都市の交通の流れを制御するのと同様に、PLC やその他の外部制御装置を使わずに、ベルト上の製品の流れを制御します。Sick によるゾーン制御は、製品のフローを制御する 3 つの製品ファミリで構成されています。この手順はゼロ圧積算( ZPA )と呼ばれます。ゾーン制御ソリューションは非常に簡単に設置できます(プラグアンドプレイ)。ゾーン制御製品を直列に接続し、センサを取り付け、空圧ライン又はモータ駆動ローラーへの接続を行います。そのため、PLC プログラミング、ラップトップ、高価な配線は不要です。各製品には、用途の要件に応じて、シングルフィード(スリープ機能あり / なし)とブロック(スラグ)フィードの 2 種類のスタートアップロジックがあります。用途搬送ラインの自動ホイール分離 搬送ラインでのタイヤの自動分離 自動化された負荷のピッキングと転送 コンベアベルトのゼロ圧積算とゾーン制御 動的圧力なしでの搬送及びゾーン制御 自動誘導車両システムへの制御された負荷転送
仕様●センサーのスタイル:ブロック形●検出タイプ:逆反射型●検出範囲:1.5 m●出力タイプ:PNP●電気的接続:M12コネクタ●最大DC電圧:27.6V●接続方式:4ピンコネクタ●ライトソース:LED●IP保護等級:IP65●応答時間:2 ms●材質:プラスチック●コード番号:205-5163アズワン品番65-7305-47
光電センサ ブロック形 検出範囲 0 → 5 m SICK光電センサ ブロック形 検出範囲 0 → 5 mSICK
69,980税込76,978
1個
7日以内出荷
概要一目でわかる洗浄定格は、液体の締め付け( IP 66、IP 67、IP 68、IP 69K )及び Ecolab 認定に対応しています 頑丈なステンレススチール製ハウジング( 316L / 1.4404 ) さまざまな一般的な洗浄剤及び消毒剤に対する耐性があります PinPoint LED による視認性の高いレーザー風のライトスポット 金属製メンブレンを備えたステンレススチール製押ボタンによるティーチイン方式 IO-Linkによる柔軟なセンサー設定、監視、詳細な診断、可視化あなたの利点過酷な条件下でも長寿命のため、ダウンタイムが短縮されます 交換コストの削減 視認性に優れたピンポイントエミッタLEDで素早く簡単にアライメント ステンレススチール製の金属製メンブレンティーチインプッシュボタンにより簡単に調整可能 PLCからデータに簡単にアクセスできる入出力リンク 構成が迅速で簡単 ファンクションブロックを使用した迅速で簡単な統合 デバイスの交換や識別が簡単W4S-3 INOX 製品ファミリは、洗浄設計で、堅牢な防水性 IP 69K ステンレススチール製ハウジングと、クラス最高の光学機能を組み合わせた製品です。 これらの省スペースミニチュアセンサは、100 % 防水でピンキャストの M12 メンブレンティーチインボタンにより、最も侵襲性の高い洗浄剤や消毒剤に耐性があります。食品 / 飲料、製薬、太陽光、電子産業の重要な用途での長期的なサービスに信頼できます。用途オーブン出口での製品の検出 厳しいウェーハ生産環境での太陽電池の検出 過酷なセル生産環境での太陽電池の検出注
仕様●センサーのスタイル:ブロック形●検出タイプ:スルービーム●検出範囲:0 → 5 m●出力タイプ:入光時 / 遮光時スイッチング、PNP●電気的接続:M12コネクタ●最大DC電圧:30V●接続方式:4ピンコネクタ●ライトソース:極性あり赤色光●IP保護等級:IP66 、IP67 、IP68 、IP69K●電流 Max:100 mA●応答時間:0.0005 秒●材質:ステンレススチール●コード番号:212-2991アズワン品番65-7292-80
光電センサ ブロック形 検出範囲 0 → 15 m SICK光電センサ ブロック形 検出範囲 0 → 15 mSICK
36,980税込40,678
1個
7日以内出荷
概要一目でわかる明るく正確なライトスポットをつくるPinPoint LED 耐久性の高い金属製ねじ山付きインサート SICK ASIC技術 - 光電センサ分野における数十年以上の経験を集積 大きくて使いやすいポテンショメータ 大きくて明るいインジケータLED IP67 エンクロージャ等級あなたの利点非常に見やすいピンポイントLEDにより、位置合わせが簡単で正確なオブジェクト検出が可能 ネジ山付き金属インサートにより、すばやく簡単に取り付けられ、高い耐久性を実現 SIC ASIC技術により、高性能と優れた信頼性を実現 大型で使いやすいポテンショメータにより、調整が容易 大型の明るいインジケータLEDにより、監視が容易 SICKアクセサリを使用して簡単に設置可能 自動境界コントロールの単一化 税関出口でスイングドアを開ける 助手席側ロックで人を分離する 自動搭乗 Gates での人の流れを制御 アクセス Gates での人物の単一化 搬送位置にあるオブジェクトを確認しています インバウンドベルトの監視 自動誘導車両システムへの制御された負荷転送 移動方向の検出G6 グローバル光電センサは、ミニチュアハウジングに収められ、最適な価格性能比を実現しています。グローバルセンサは、標準的な 1 インチの穴間隔で取り付けると、卓越した性能を発揮します。PinPoint LED、取り付け用金属インサート、大型で明るいインジケータ LED、使いやすい設定ねじ、IP67 エンクロージャ等級、最新の Sick ASIC 技術などが採用された Global センサーが、このバーを大きく引き上げました。用途ロボットグリッパーでの部品検出 搬送ラインの搬送制御 パレットシャトル基準位置の検出 TOP ローダーでのアクセス保護 ロードキャリングユニットの検出 パッケージコンベアの突出部監視 バーコードを使用した積み重ねたトートの自動識別 シュートのレベル監視 誘導ライン及び転送ポイントでの存在を検出します コンベアでの突出検出 動的圧力なしでの搬送及びゾーン制御 負荷キャリングユニットでの突出監視 ロードキャリングユニットでの高さ検出 使用中のロードキャリングユニット 参照の配置 シャトル上の積載荷重ユニット シャトルでの突出検出 手荷物受取所までのロールダウンゲートを監視します バッグが長すぎるかどうかを確認します コンベアベルトの高さ制御 手荷物の監視 転写エリアとギャップにオブジェクトが存在するかどうかを確認しています リフトでの監視 シャトルのギャップチェック 手荷物受取所でのレベル監視注
仕様●センサーのスタイル:ブロック形●検出タイプ:スルービーム●検出範囲:0 → 15 m●出力タイプ:入光時 / 遮光時スイッチング、PNP●電気的接続:M8コネクタ●最大DC電圧:30V●接続方式:3ピンコネクタ●ライトソース:極性あり赤色光●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●動作温度 Max:+55℃●コード番号:212-2907アズワン品番65-7286-70
光電センサ バレル形 検出範囲 7.2 m SICK光電センサ バレル形 検出範囲 7.2 mSICK
17,980税込19,778
1個
7日以内出荷
概要円筒型 M18 ハウジングの GR18S ファミリの光電センサは、特別な短い設計で、最適な価格 / 性能比を実現します。5 種類のハウジング設計により、多くの用途で広く使用できます。ピンポイント LED、プラスチック製及び金属製ハウジングバージョン、センサファミリの機能のすべての角度から簡単に視認できるステータスインジケータ。1 つ目のハイライトは、全埋込型の金属製で、取り扱い及び倉庫システムで見られる過酷な産業環境での使用向けに特別に設計されています。一目でわかる低コスト円筒型 M18 センサ、超ショートハウジング付き 5 種類のハウジングスタイル 各種プラスチック及び金属製ハウジングスタイル、ストレート又はライトアングル光学素子 高輝度で非常に見やすい PinPoint-LED スイッチングしきい値調整用のポテンショメータ(タイプによる) 特殊埋込型、一体型金属製ハウジング 視認性の高い信号インジケータ LED IP67 等級あなたの利点ショートハウジングによる省スペースソリューション 汎用ハウジング形状による柔軟な取り付けオプション PinPoint LED により、取り付けが簡単で正確に検出できます 単一ねじの高締め付けトルクによりメンテナンスコストを削減できます 埋込型金属製ハウジングです 堅牢で信頼性の高い実績のある Sick 技術 視認性の高い信号インジケータ LED により、メンテナンスと試運転時間を短縮できます円筒型 M18 ハウジングの Sick GR18S 光電センサは、特別な短い設計で、最適な価格 / 性能比を実現します。多くの用途において広く使用されています。ピンポイント LED、プラスチック製及び金属製ハウジングバージョン、センサファミリの機能のすべての角度から簡単に視認できるステータスインジケータ。1 つ目のハイライトは、全埋込型の金属製で、取り扱い及び倉庫システムで見られる過酷な産業環境での使用向けに特別に設計されています。用途シートの拒否を監視しています ロボットグリッパーでの部品検出 シャトル上の積載荷重ユニット ゴミ袋を検出します
光電センサ バレル形 検出範囲 7.2 m SICK光電センサ バレル形 検出範囲 7.2 mSICK
23,980税込26,378
1個
7日以内出荷
概要円筒型 M18 ハウジングの GR18S ファミリの光電センサは、特別な短い設計で、最適な価格 / 性能比を実現します。5 種類のハウジング設計により、多くの用途で広く使用できます。ピンポイント LED、プラスチック製及び金属製ハウジングバージョン、センサファミリの機能のすべての角度から簡単に視認できるステータスインジケータ。1 つ目のハイライトは、全埋込型の金属製で、取り扱い及び倉庫システムで見られる過酷な産業環境での使用向けに特別に設計されています。一目でわかる低コスト円筒型 M18 センサ、超ショートハウジング付き 5 種類のハウジングスタイル 各種プラスチック及び金属製ハウジングスタイル、ストレート又はライトアングル光学素子 高輝度で非常に見やすい PinPoint-LED スイッチングしきい値調整用のポテンショメータ(タイプによる) 特殊埋込型、一体型金属製ハウジング 視認性の高い信号インジケータ LED IP67 等級あなたの利点ショートハウジングによる省スペースソリューション 汎用ハウジング形状による柔軟な取り付けオプション PinPoint LED により、取り付けが簡単で正確に検出できます 単一ねじの高締め付けトルクによりメンテナンスコストを削減できます 埋込型金属製ハウジングです 堅牢で信頼性の高い実績のある Sick 技術 視認性の高い信号インジケータ LED により、メンテナンスと試運転時間を短縮できますSick GR18S ファミリの光電センサは、さまざまなハウジング設計の製品です。ピンポイント LED、プラスチック製、金属製のハウジングと、センサファミリのどの角度からでも見やすいステータスインジケータを備えています。1 つ目のハイライトは、全埋込型の金属製で、取り扱い及び倉庫システムで見られる過酷な産業環境での使用向けに特別に設計されています。用途シートの拒否を監視しています ロボットグリッパーでの部品検出 シャトル上の積載荷重ユニット ゴミ袋を検出します
仕様●センサーのスタイル:バレル形●検出タイプ:逆反射型●検出範囲:7.2 m●出力タイプ:PNP●電気的接続:M12コネクタ●最大DC電圧:30V●接続方式:4ピンコネクタ●ライトソース:ピンポイントLED●IP保護等級:IP67●応答時間:500 μs●動作温度 Max:+55℃●コード番号:205-4827アズワン品番65-7305-39
光電センサ バレル形 検出範囲 5 mm、→ 1 m SICK光電センサ バレル形 検出範囲 5 mm、→ 1 mSICK
17,980税込19,778
1個
7日以内出荷
概要一目でわかる低コスト円筒型 M18 センサ、超ショートハウジング付き 5 種類のハウジングスタイル 各種プラスチック及び金属製ハウジングスタイル、ストレート又はライトアングル光学素子 高輝度で非常に見やすい PinPoint-LED スイッチングしきい値調整用のポテンショメータ(タイプによる) 特殊埋込型、一体型金属製ハウジング 視認性の高い信号インジケータ LED IP67 等級あなたの利点ショートハウジングによる省スペースソリューション 汎用ハウジング形状による柔軟な取り付けオプション PinPoint LED により、取り付けが簡単で正確に検出できます 単一ねじの高締め付けトルクによりメンテナンスコストを削減できます 埋込型金属製ハウジングです 堅牢で信頼性の高い実績のある Sick 技術 視認性の高い信号インジケータ LED により、メンテナンスと試運転時間を短縮できます円筒型 M18 ハウジングの GR18S ファミリの光電センサは、特別な短い設計で、最適な価格 / 性能比を実現します。5 種類のハウジング設計により、多くの用途で広く使用できます。ピンポイント LED、プラスチック製及び金属製ハウジングバージョン、センサファミリの機能のすべての角度から簡単に視認できるステータスインジケータ。1 つ目のハイライトは、全埋込型の金属製で、取り扱い及び倉庫システムで見られる過酷な産業環境での使用向けに特別に設計されています。用途シートの拒否を監視しています ロボットグリッパーでの部品検出 シャトル上の積載荷重ユニット ゴミ袋を検出します注
仕様●センサーのスタイル:バレル形●検出タイプ:エネルギー用●検出範囲:5 mm 、→ 1 m●出力タイプ:入光時 / 遮光時スイッチング、PNP●電気的接続:M12コネクタ●最大DC電圧:30V●接続方式:4ピンコネクタ●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.001 秒●動作温度 Max:+55℃●コード番号:212-3165アズワン品番65-7286-51
光電センサ バレル形 検出範囲 3 mm → 300 mm SICK光電センサ バレル形 検出範囲 3 mm → 300 mmSICK
31,980税込35,178
1個
7日以内出荷
概要一目でわかる低コスト円筒型 M18 センサ、超ショートハウジング付き 5 種類のハウジングスタイル 各種プラスチック及び金属製ハウジングスタイル、ストレート又はライトアングル光学素子 高輝度で非常に見やすい PinPoint-LED スイッチングしきい値調整用のポテンショメータ(タイプによる) 特殊埋込型、一体型金属製ハウジング 視認性の高い信号インジケータ LED IP67 等級あなたの利点ショートハウジングによる省スペースソリューション 汎用ハウジング形状による柔軟な取り付けオプション PinPoint LED により、取り付けが簡単で正確に検出できます 単一ねじの高締め付けトルクによりメンテナンスコストを削減できます 埋込型金属製ハウジングです 堅牢で信頼性の高い実績のある Sick 技術 視認性の高い信号インジケータ LED により、メンテナンスと試運転時間を短縮できます円筒型 M18 ハウジングの GR18S ファミリの光電センサは、特別な短い設計で、最適な価格 / 性能比を実現します。5 種類のハウジング設計により、多くの用途で広く使用できます。ピンポイント LED、プラスチック製及び金属製ハウジングバージョン、センサファミリの機能のすべての角度から簡単に視認できるステータスインジケータ。1 つ目のハイライトは、全埋込型の金属製で、取り扱い及び倉庫システムで見られる過酷な産業環境での使用向けに特別に設計されています。用途シートの拒否を監視しています ロボットグリッパーでの部品検出 シャトル上の積載荷重ユニット ゴミ袋を検出します
仕様●センサーのスタイル:バレル形●検出タイプ:バックグラウンドサプレッション●検出範囲:3 mm → 300 mm●出力タイプ:NPN●電気的接続:M12コネクタ●最大DC電圧:30V●接続方式:3ピンコネクタ●ライトソース:赤色ライト●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●材質:プラスチック●代表規格:CE Certified, UL Certified●コード番号:210-3955アズワン品番65-7286-42
光電センサ バレル形 検出範囲 3 mm → 115 mm SICK光電センサ バレル形 検出範囲 3 mm → 115 mmSICK
16,980税込18,678
1個
7日以内出荷
概要一目でわかる低コスト円筒型 M18 センサ、超ショートハウジング付き 5 種類のハウジングスタイル 各種プラスチック及び金属製ハウジングスタイル、ストレート又はライトアングル光学素子 高輝度で非常に見やすい PinPoint-LED スイッチングしきい値調整用のポテンショメータ(タイプによる) 特殊埋込型、一体型金属製ハウジング 視認性の高い信号インジケータ LED IP67 等級あなたの利点ショートハウジングによる省スペースソリューション 汎用ハウジング形状による柔軟な取り付けオプション PinPoint LED により、取り付けが簡単で正確に検出できます 単一ねじの高締め付けトルクによりメンテナンスコストを削減できます 埋込型金属製ハウジングです 堅牢で信頼性の高い実績のある Sick 技術 視認性の高い信号インジケータ LED により、メンテナンスと試運転時間を短縮できます円筒型 M18 ハウジングの GR18S ファミリの光電センサは、特別な短い設計で、最適な価格 / 性能比を実現します。5 種類のハウジング設計により、多くの用途で広く使用できます。ピンポイント LED、プラスチック製及び金属製ハウジングバージョン、センサファミリの機能のすべての角度から簡単に視認できるステータスインジケータ。1 つ目のハイライトは、全埋込型の金属製で、取り扱い及び倉庫システムで見られる過酷な産業環境での使用向けに特別に設計されています。用途シートの拒否を監視しています ロボットグリッパーでの部品検出 シャトル上の積載荷重ユニット ゴミ袋を検出します注
光電センサ 検出範囲 10 → 400 mm SICK光電センサ 検出範囲 10 → 400 mmSICK
17,980税込19,778
1個
7日以内出荷
GR18S 光電センサです
仕様●センサーのスタイル:バレル形●検出タイプ:拡散●検出範囲:10 mm → 400 mm●出力タイプ:PNP●電気的接続:M12 4 ピンコネクタ●最大DC電圧:30V●接続方式:M12コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:30 mA●応答時間:<1 ミリ秒●材質:ABS●代表規格:CE認定、cULus認定●コード番号:184-6307アズワン品番65-7301-48
光電センサ ブロック形 検出範囲 10 m SICK光電センサ ブロック形 検出範囲 10 mSICK
31,980税込35,178
1個
7日以内出荷
概要G10 の製品ファミリは、スペースが限られている場所で最適な検出性能を発揮します。光ファイバ、電子機器、動作原理、電源、スイッチング出力など、さまざまなオプションをサポートしています。広範なアクセサリと組み合わせることで、これらのセンサは幅広い用途に対応できます。特許取得済みの G10 用 Q-Lock アセンブリシステムは、センサを設置する時間を短縮し、アセンブリロッドに合わせてわずか数秒で調整できるため、物流用途に最適な製品です。概要: G10 製品ファミリは、迅速かつ柔軟なセンサ設置、エラーのない動作の保証、コストの抑制を実現します。一目でわかる長距離検出: 1、200 mm (バックグラウンド抑制あり PL80A リフレクタは 15 m 明るい高精度の光のスポットを照射して LED をピンポイントで特定 小型ハウジング設計 10 … 30 VDC または 24 … 240 V ac/dc 電源、PNP / NPN 又はリレー出力付き 頑丈なセンサハウジングは、組み立て用の金属強化穴を備えています Q-Lock アセンブリシステムで、センサを少数の台に取り付けるために使用します 秒あなたの利点長い検出範囲により最大限の動作確保 効率的な設置: G10 および Q-Lock アセンブリシステムは、複数のセンサの取り付けおよび試運転時に貴重な時間を節約します あらゆる産業及び商業分野に対応する単一のセンサファミリ 適用できます 汎用 DC 又は AC/DC 電源は、より大きな用途に適しています 柔軟性 高い信頼性と光学的干渉や機械的負荷に対する耐性 さまざまなアクセサリがセンサーの統合を簡素化:組み立て、接続ケーブル、反射板などに役立ちますSick G10 は、スペースが限られている場所で最適な検出性能を発揮します。光、電子、動作原理、電源、スイッチング出力など、さまざまなオプションをサポートしています。このセンサと幅広いアクセサリを組み合わせることで、幅広い用途に対応できます。G10 用の特許取得済み Q-Lock アセンブリシステムは、センサを設置する時間を短縮し、アセンブリロッドに合わせてわずか数秒で調整できるため、物流用途に最適な製品です。用途物流:保管及びコンベア、特にパレット検出 機械製造業者(包装、ハンドリング、木材加工、紙など) 自動車 自動駐車システム ドアとゲート Gates 分配
仕様●センサーのスタイル:ブロック形●検出タイプ:逆反射型●検出範囲:10 m●出力タイプ:PNP●電気的接続:M12コネクタ●最大DC電圧:30V●接続方式:4ピンコネクタ●ライトソース:ピンポイントLED●IP保護等級:IP67●応答時間:1 ms●材質:プラスチック●コード番号:205-4977アズワン品番65-7305-98
光電センサ ブロック形 検出範囲 250 mm → 300 mm SICK光電センサ ブロック形 検出範囲 250 mm → 300 mmSICK
23,980税込26,378
1個
7日以内出荷
概要一目でわかるピンポイント LED 及びクラス 1 レーザータイプ Sick ASIC は、光電センサに関する数十年の経験から生まれた製品です バックグラウンド抑制、精力的な光電近接センサ、スルービーム光電センサを備えた光電近接センサです ABS プラスチックハウジング及び V4A ステンレススチール 1.4404 ( 316L )ハウジング エンクロージャ等級は IP67 及び IP69K です 自動境界制御の単一化 (RefPubDummy) 税関出口でスイングドアを開ける 助手席側ロックで人を分離する 自動搭乗 Gates での人の流れを制御 アクセス Gates での人物の単一化 搬送位置にあるオブジェクトを確認しています インバウンドベルトの監視 自動誘導車両システムへの制御された負荷転送 移動方向の検出 転写エリアとギャップにオブジェクトが存在するかどうかを確認しています リフトでの監視 シャトルのギャップチェック 手荷物受取所でのレベル監視あなたの利点ピンポイント LED (可視赤色光及び赤外線光を使用) 又は、レーザーライトスポットを使用したタイプのものを使用して、さまざまな物体を使用でき 高い信頼性で検出されるため、幅広い用途に適しています さまざまな用途に対応 の ASIC により、優れた光学性能と堅牢性を実現しています Sick すばやく簡単に取り付けられ、耐久性に優れたのが特長です M3 ねじの金属製インサート 使いやすいポテンショメータと高精度により、設置と調整が簡単です 可視インジケータ LED ステンレススチール製ハウジングと IP69K エンクロージャ等級を備えたタイプを用意 要求の厳しい洗浄用途でセンサの寿命を延ばしますミニチュアハウジングを備えた G6 製品ファミリの光電センサは、標準的な取り付け構成の 1 インチ間隔の穴と機能特性の両方で基板に印象付けます。ステンレススチール 1.4404 ( 316L )ハウジングを備えたタイプは、洗浄用途において化学薬品や洗浄剤に特に耐性があります。PinPoint LED and Laser 技術を採用した、取り付け用の金属インサート、大型で明るいインジケータ LED、使いやすい調整ねじ、IP67 及び IP69K エンクロージャ等級、Sick の最新の ASIC 技術などの採用により、G6 シリーズは現在の標準をはるかに上回っています。用途清掃要件が高い産業(食品及び飲料など) 過酷な環境では、丈夫な金属製ハウジングが必要です。例:機械的な衝撃による 高水準の高外観用途 ロボットグリッパーでの部品検出 コンベアベルトの搬送クレートの検出 パレットシャトル基準位置の検出 TOP ローダーでのアクセス保護 コンベアシステムの搬送制御 ロードキャリングユニットの検出 パッケージコンベアの突出部監視 バーコードを使用した積み重ねたトートの自動識別 シュートのレベル監視 誘導ライン及び転送ポイントでの存在を検出します コンベアでの突出検出 ロードキャリングユニットでの高さ検出 使用中のロードキャリングユニット 参照の配置 シャトルでの突出検出 シャトル上の積載荷重ユニット バッグが長すぎるかどうかを確認します 手荷物受取所までのロールダウンゲートを監視します コンベアベルトの高さ制御 手荷物の監視注
仕様●センサーのスタイル:ブロック形●検出タイプ:エネルギー用●検出範囲:250 mm → 300 mm●出力タイプ:入光時 / 遮光時スイッチング、NPN●電気的接続:M8コネクタ●最大DC電圧:30V●接続方式:4ピンコネクタ●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.00125 秒●材質:プラスチック●コード番号:212-3179アズワン品番65-7284-79
検出・センサ
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら