HS1L形 ソレノイド付安全スイッチIDEC(和泉電気)(1件のレビュー)翌々日出荷から81日以内出荷
質量(g)450保護構造IP67(IEC60529)定格絶縁電圧(V)300絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて)接触抵抗(mΩ)50以下(初期値)感電保護クラスClassⅡ(IEC61140)耐振動誤動作:10~55Hz、片振幅:0.35mm/耐久:30Hz、片振幅:1.5mm定格通電電流(A)10色(本体)黒/赤ロック機構スプリングロック手動ロック解除KEYKey有耐衝撃(耐久)(m/s2)1000
限定反射型ファイバPanasonic(パナソニック)税込¥19,778¥17,980
人感センサーSwitchBot税込¥4,398¥3,998
照度センサー日清紡マイクロデバイス税込¥92¥84