ボールブランジャスイッチアサ電子工業翌々日出荷から6日以内出荷
保護構造IP65ストローク(mm)1繰返し精度(mm)±0.01動作までの動きPT0.3~0.6mm応差の動き(MD)0.1mm以下材質(ケース)SUS303電源電圧(V)DC5~24使用周囲温度(℃)-20~85(結露なきこと)許容動作頻度(回/分)60以下材質(ボルト)SUS303絶縁抵抗DC250V(メガにて20MΩ以上・対ケース間)耐電圧(V/min)AC1000(充電部一括・ケース間)使用周囲湿度(%RH)20~95
限定反射型ファイバPanasonic(パナソニック)税込¥19,778¥17,980
人感センサーSwitchBot税込¥4,398¥3,998
照度センサー日清紡マイクロデバイス税込¥92¥84