感震センサーTAKEX(タケナカエンジニアリング)5日以内出荷
震度5相当の地震を検知し、信号出力により自動ドア・工場設備・放送設備など幅広い設備用途での連動可能です。感度設定は、4段階(80Gal/100Gal/200Gal/300Gal)の設定可能です。出力保持時間は、8段階(2秒/10秒/30秒/60秒/5分/30分/60分/∞)の設定可能です。出力停止は、本体のリセットスイッチもしくはリセット入力にて停止します。停電時や電源OFF時も検出時と同じ状態を出力するフェールセーフ機能設定も可能です。
質量(g)約90出力(検知)無電圧リレー接点1c接点 DC30V1A(抵抗負荷)検出方式加速度センサー方式入力外部リセット:あり ※微小負荷電流タイプ・モーメンタリタイプのスイッチにのみ対応電源電圧(V)DC12~24±10%機能フェールセーフ:あり、(感度設定)H:80Gal、MH:100Gal、ML:200Gal、L:300Gal応答時間約1秒使用周囲温度(℃)-20~+60(結露なきこと)検出方法3軸 全方向表示灯動作表示LED:待機時(点灯)/検知時(高速点滅)/エラー時(低速点滅)、外部警告LED:待機時(点灯)/検知時(高速点滅)/エラー時(低速点滅)、出力電圧6V、出力電流50mA(MAX)出力保持時間2秒、10秒,30秒、60秒、5分、30分、60分、∞消費電流DC12V時:40mA、DC24V時:25mA