最大95dB at 1mの大音量なので、騒音の大きい工場など場所を選ばずにお使いいただけます。 また、本体前面にあるボリュームで音量調節が可能です。水気や粉塵の多い工場などでも安心してご使用いただける保護特性IP54を確保しています。(正方向パネル取付時:フロントのみ対応)環境にやさしい欧州RoHS対応製品です。CE規格に準拠しており、海外規格に対応していますので、グローバルに製品をお使いいただけます。(24V仕様のみ)お好みで選べる前面パネル組込む機器や取付け場所に応じて、本体前面パネル色をライトグレー(-J)とダークグレー(-K)からお選びいただけます。1台で32音の音色を内蔵内蔵される音色のバリエーションにより、4種類をご用意しています。ビット入力時は8チャンネル、バイナリ入力時は32チャンネルの音色を制御できます。前面スイッチ・ボリューム・カードスロットでカンタン操作音色グループの切換え、音量調節は本体前面で操作が可能です。従来は本体背面にあったスイッチを前面に配置することで、操作性が向上しました。SDカードを使って音色の組み合わせが可能別売のSDカードを使って、音色の組み合わせを32音の中から自由に設定できます。※内蔵の32音の組み合わせは自由に行えますが、新しい音を追加する機能はありません。NPNトランジスタオープンコレクタ対応により、PLC等での直接駆動が可能です。