LF1B-N形LED照明ユニットIDEC(和泉電気)当日出荷から81日以内出荷
材質(表面カバー)ポリカーボネイト樹脂、(エンドカバー/ケーブルグランド)ポリアミド樹脂、(電線)PVC保護構造IP65定格電圧(V)DC24耐電圧AC100V1分間(充電部-非充電部)保存温度(℃)-35~+70(ただし氷結しないこと)使用周囲温度(℃)-30~+55(ただし氷結しないこと)寿命40000時間雰囲気腐食ガス不可絶縁抵抗100MΩ以上(DC500Vメガ)使用湿度(%RH)45~85(ただし結露しないこと)
LF1B形 LED照明ユニットIDEC(和泉電気)翌日出荷から3日以内出荷
保存温度(℃)-35~70(ただし、氷結しないこと)絶縁抵抗(MΩ)100以上(DC500Vメガにて)使用周囲温度(℃)-30~55(ただし、氷結しないこと)雰囲気腐食ガス不可耐振動周波数5~55Hz、片振幅0.17mm、加速度20(m/s2)、3方向各2時間使用湿度(%RH)45~85(ただし、結露しないこと)