5件中 1~5件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 240 Vac最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 200 Vac電圧制御範囲 = 200 → 240 Vac定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm寸法 = 60.8 x 67.5 x 6.1mm RoHS指令(10物質対応)対応
1個
5,298 税込5,828
7日以内出荷

1個
2,170 税込2,387
5日以内出荷
バリエーション一覧へ (2種類の商品があります)

1個
1,598 税込1,758
翌々日出荷から7日以内出荷
バリエーション一覧へ (16種類の商品があります)

RS PRORS PRO リレー 110V dc
エコ商品
仕様コイル電圧:110V dc接点構成:SPDTスイッチング電流:10 A最大スイッチング電流 AC:10 A最大スイッチング電流 DC:12 Aターミナルタイプ:基板ピンコイル抵抗:22.8 kΩ最大スイッチング電圧 AC:250V最大スイッチング電圧 DC:30Vアプリケーションタイプ:インターフェース長さ:29mm奥行き:12.6mm高さ:28mm寸法:29 x 12.6 x 28mm最大スイッチング電源 AC:1 VARS Pro RFTシリーズSPCOリレー. RS Pro RFTシリーズ単極ミニチュアインターフェイスリレー(LEDインジケータあり)を使用すると、電気エンクロージャ内の機能を増強することができます。これは、特に機械製造、HVACなどの産業用途に役立ちます。. 特長と利点. 単極10 Aプラグインインターフェイスリレー. LEDインジケータ. 金めっきコンタクト. DINレール対応のアセンブリ用ベースは別売り コイル定格電圧(V)DC110 取付方式プラグイン 接点構成1c 端子形状プリント基板用端子 接点最大許容電圧(V)AC250/DC30 接点最大許容電流(A)12 RoHS指令(10物質対応)対応 動作機能非ラッチング式 接点定格制御容量(抵抗負荷)AC250V 12A/DC30V 12A
1個
1,750 税込1,925
7日以内出荷

RS PRORS PRO リレー 24V ac/dc
エコ商品
コイル定格電圧(V)AC/DC24 取付方式DINレール 接点構成1c 接点最大許容電圧(V)AC/DC250 接点最大許容電流(A)6 RoHS指令(10物質対応)対応
1袋(5個)
8,540 税込9,394
7日以内出荷
バリエーション一覧へ (8種類の商品があります)