通信(制御機器) :「wemo」の検索結果

特価
本日12月7日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025251219
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
関連キーワード
1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Wago PLC I/O ModuleThe Wago I/O SYSTEM 750 series PLC I/O module has 4 analogue channels。The analogue input module receives signals with standardised values ranging between 0mA and 20mA, 4mA and 20mA。The input signal is electrically isolated and will be transmitted with a resolution of 12bits.Features and BenefitsRemote I/O modular systems for all the functions Makes it easy to connect all the I/Os Communication with PC and PLCs Colour codes according to the type of signal DIN mounting Power supply is 32V Operating temperature ranges between 0℃ and 55℃ Dimensions are 100mm x 12mm x 65mm Input channels of the module have one common ground potential Internal system supply is used for the power supply of the module Easy identification by green colour codingApplicationsIndustrial automation Robotics Automobile industryCertificationsIP20 rated EN 60079-0 IEC 60079-0 UL 121201 listed
仕様●アクセサリタイプ:PLC I/Oモジュール●併用可能製品:750シリーズ●入力方式:アナログ●シリーズ:SYSMAC CJ●寸法:100 x 12 x 64 mm●コード番号:508-3921 アズワン品番65-7299-72
1個
149,800 税込164,780
7日以内出荷

おすすめ人気ランキング