Smart-UPS SRT 5000VA 200V SRT5KXLJAPC(シュナイダーエレクトリック)8日以内出荷
出力容量4600W/5200VA定格出力電圧(V)200定格入力電圧(V)200寸法(高さH×幅W×奥行D)(mm)130×432×746質量(kg)56.6運転方式常時インバーター(ダブルコンバージョン)バッテリー鉛蓄電池バッテリー寿命3~5年波形正弦波保証期間2年間(日本のみ)取付方式キット付きラックマウント規格VCCI Class A定格電力(W)4600ケーブル長(m)3.05幅(cm)43.2騒音値(dB)55保存温度(℃)-15~45出力周波数(Hz)50/60± 3 主電源に同期出力波形正弦波ケーブル1本入力周波数(Hz)40~70 (自動検知)充電時間(時間)3容量(VA)5200定格電力(VA)5200最大出力電力(W)4600動作温度(℃)0~40適合バッテリー鉛蓄電池プラグ形状NEMA L6-30P入力電圧範囲(V)100~275 調整可能(50%負荷)関連資料サステイナビリティ&UPS(0.4MB)相対湿度(%RH)0~95(結露のないこと)
昇圧トランスHakken(コンセック)税込¥1,427,800¥1,298,000
動力分電盤テンパール工業税込¥549,780~¥499,800~
電灯分電盤テンパール工業税込¥175,780~¥159,800~
分岐ユニットテンパール工業税込¥37,378~¥33,980~
相間バリアテンパール工業税込¥1,538¥1,398
端子カバーテンパール工業税込¥2,858~¥2,598~