用途工業・化学・食品・建築・土木等、様々な用途に使用できます。材質亜鉛めっき鉄線(2種)( SWMGS-2【JIS G 3547】)、SWMGS-2亜鉛付着量:Φ1.4~Φ1.8 → 20g/m2以上/Φ2.0~Φ2.6 → 25g/m2以上/Φ2.9~Φ3.2 → 30g/m2以上公差JIS規格(JIS G 3553)に準ずる以下の公差:網目に対して±3%以内規格JIS G 3547に準ずる線径公差(mm)JIS規格(JIS G 3547)に準ずる以下の公差:Φ0.8を超えてΦ1.2以下→±0.04mm/Φ1.2を超えてΦ2.0以下→±0.05mm/Φ2.0を超えてΦ3.2以下→±0.07mm角度公差JIS規格(JIS G 3553)に準ずる以下の公差:網目の交点角度90°とし、許容差は±2°以内切断公差幅・長さ共に±3mm以内サービス分類オーダー・加工