12件中 1~12件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 160 mm外形寸法 = 75 x 160 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なしシールド = あり透明ドア = なしガスケット材質 = シリコン樹脂 RoHS指令(10物質対応)対応
1個
16,980 税込18,678
7日以内出荷

RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 160 mm幅 = 160 mm外形寸法 = 91 x 160 x 160mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なしシールド = あり透明ドア = なしガスケット材質 = シリコン樹脂 RoHS指令(10物質対応)対応
1個
29,980 税込32,978
7日以内出荷

RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 230 mm外形寸法 = 75 x 230 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂 RoHS指令(10物質対応)対応
1個
19,980 税込21,978
7日以内出荷

RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 80 mm外形寸法 = 75 x 80 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂 RoHS指令(10物質対応)対応
1個
11,980 税込13,178
7日以内出荷

RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 120 mm幅 = 122 mm外形寸法 = 91 x 122 x 120mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂 RoHS指令(10物質対応)対応
1個
18,980 税込20,878
7日以内出荷

ヘビーデューティヒンジ付きポリエステル. ガラス繊維強化ポリエステル耐衝撃性、自消性 ヒンジを内蔵 油やガソリンに耐性のあるネオプレンシーリングガスケットを備えたドアは 120 ° 開き、スチール製ヒンジピンにより簡単に取り外すことができます ポリエステル製ドア固定マイナスねじ
仕様高さ = 100 mm幅 = 120 mm外形の奥行き = 260mm材質 = ガラス繊維強化プラスチック透明ドア = なしIP保護等級 = IP66シャシープレート = なしグランドプレート = なし色 = グレー用途 = 汎用特殊機能 = 開口角120 ° RoHS指令(10物質対応)対応
1個
23,980 税込26,378
5日以内出荷

タイプ = ブランキングパネル。色 = グレー。材質 = スチール。奥行 = 60mm。寸法 = 170 x 60 x 80mm。ラックユニット = 2U。ヒンジ = あり。。UL、GOST-R認定。. 壁面取り付け型サーバーキャビネット. RS Proがお届けする、このサーバーキャビネットは、小規模のネットワークや中規模のネットワークに最適です。壁面に取り付けるように設計されており、最大70 kgの静荷重に対応できます。これらのネットワークキャビネットには、業務用のケーブル管理ソリューションが提供されており、サーバーラックを簡単に設置することができます。 これらのデータキャビネットには、ガラス製のドアと円筒形のロックが標準で装備されているので、ネットワークを運用するハードウェアを保護できます。サーバーラックキャビネットのサイドパネルは、内側から開くことができ、ユニットのセキュリティが強化されます。 RS Proラックキャビネットは、厚さ1.2 mmのスチールで構成され、RAL7035のグレー色で静電出力塗装仕上げが施されています。すべてのモデルには、1組のヘビーデューティ、19インチの取り付けレールが付属しています。. 使用可能なオプション:. ;ul> ;li> ; 8020267 8020267 - 2Uサーバーラック引き出し、500 mm x 483 mm ;/li> ;li> ; 8020273 8020273 . 2Uカンチレバーシェルフ、250 mm x 483 mm ;/li> ;li> ; 8020276 8020276 - 3Uサーバーラック引き出し、500 mm x 483 mm ;/li> ;li> ; 8020279 8020279 . 1Uカンチレバーシェルフ、150 mm x 483 mm ;/li> ;li> ; 8020282 8020282 . 2Uカンチレバーシェルフ、400 mm x 483 mm ;/li> ;li> ; 8020295 8020295 - 42Uラックユニット用の調整可能な垂直ケーブルオーガナイザ ;/li> ;li> ; 8020298 8020298 - 1Uラックユニット用のスチールケーブルエントリパネル ;/li> ;li> ; 8020302 8020302 - 壁面取り付けエンクロージャ用ファンモジュール x 1 ;/li> ;li> ; 8020305 8020305 - 47Uラックニット用の調整可能な垂直ケーブルオーガナイザ ;/li> ;li> ; 8020311 8020311 - 壁面取り付けエンクロージャ用ファンモジュール x 2 ;/li> ;li> ; 8020314 8020314 - 19インチV内蔵フロントパネル、1U ;/li> ;li> ; 8020318 8020318 - 19インチブランキングパネル、2U ;/li> ;li> ; 8020320 8020320 - 6Uサーバーキャビネット366 x 600 x 560 mm、シングル壁面取り付けキャビネット ;/li> ;li> ; 8020324 8020324 - 9Uサーバーキャビネット488 x 600 x 400 mm、シングル壁面取り付けキャビネット ;/li> ;li> ; 8020327 8020327 - 6Uサーバーキャビネット366 x 600 x 400 mm、シングル壁面取り付けキャビネット ;/li> ;li> ; 8020330 8020330 - 12Uサーバーキャビネット621 x 600 x 560 mm、シングル壁面取り付けキャビネット ;/li> ;li> ; 8020333 8020333 - 9Uサーバーキャビネット488 x 600 x 560 mm、シングル壁面取り付けキャビネット ;/li> ;li> ; 8020336 8020336 - 12Uサーバーキャビネット645 x 600 x 450 mm、シングル壁面取り付けキャビネット ;/li> ;/ul>. 代表的用途. サーバーラック引き出しは、ラックマウント引き出し又はラックマウント型ストレージとも呼ばれ、サーバーラックユニットに取り付けて、装置を保管するのに最適です。このラック引き出しは、ラック又はシェルフの下に設置でき、マニュアル、ソフトウェア、テスト装置、キーボードなどのアイテムに最適です。これにより、サーバールームやデータセンター環境で重要になる、スペースの節約や、区域の整理整頓に役立ちます。. RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
RoHS指令(10物質対応)対応
1個
2,698 税込2,968
7日以内出荷

タイプ = フロントパネル。色 = グレー。材質 = スチール。奥行 = 60mm。換気 = あり。寸法 = 100 x 60 x 100mm。ラックユニット = 1U。ヒンジ = あり。。UL、GOST-R認定。. 壁面取り付け型サーバーキャビネット. RS Proがお届けする、このサーバーキャビネットは、小規模のネットワークや中規模のネットワークに最適です。壁面に取り付けるように設計されており、最大70 kgの静荷重に対応できます。これらのネットワークキャビネットには、業務用のケーブル管理ソリューションが提供されており、サーバーラックを簡単に設置することができます。 これらのデータキャビネットには、ガラス製のドアと円筒形のロックが標準で装備されているので、ネットワークを運用するハードウェアを保護できます。サーバーラックキャビネットのサイドパネルは、内側から開くことができ、ユニットのセキュリティが強化されます。 RS Proラックキャビネットは、厚さ1.2 mmのスチールで構成され、RAL7035のグレー色で静電出力塗装仕上げが施されています。すべてのモデルには、1組のヘビーデューティ、19インチの取り付けレールが付属しています。. 使用可能なオプション:. ;ul> ;li> ; 8020267 8020267 - 2Uサーバーラック引き出し、500 mm x 483 mm ;/li> ;li> ; 8020273 8020273 . 2Uカンチレバーシェルフ、250 mm x 483 mm ;/li> ;li> ; 8020276 8020276 - 3Uサーバーラック引き出し、500 mm x 483 mm ;/li> ;li> ; 8020279 8020279 . 1Uカンチレバーシェルフ、150 mm x 483 mm ;/li> ;li> ; 8020282 8020282 . 2Uカンチレバーシェルフ、400 mm x 483 mm ;/li> ;li> ; 8020295 8020295 - 42Uラックユニット用の調整可能な垂直ケーブルオーガナイザ ;/li> ;li> ; 8020298 8020298 - 1Uラックユニット用のスチールケーブルエントリパネル ;/li> ;li> ; 8020302 8020302 - 壁面取り付けエンクロージャ用ファンモジュール x 1 ;/li> ;li> ; 8020305 8020305 - 47Uラックニット用の調整可能な垂直ケーブルオーガナイザ ;/li> ;li> ; 8020311 8020311 - 壁面取り付けエンクロージャ用ファンモジュール x 2 ;/li> ;li> ; 8020314 8020314 - 19インチV内蔵フロントパネル、1U ;/li> ;li> ; 8020318 8020318 - 19インチブランキングパネル、2U ;/li> ;li> ; 8020320 8020320 - 6Uサーバーキャビネット366 x 600 x 560 mm、シングル壁面取り付けキャビネット ;/li> ;li> ; 8020324 8020324 - 9Uサーバーキャビネット488 x 600 x 400 mm、シングル壁面取り付けキャビネット ;/li> ;li> ; 8020327 8020327 - 6Uサーバーキャビネット366 x 600 x 400 mm、シングル壁面取り付けキャビネット ;/li> ;li> ; 8020330 8020330 - 12Uサーバーキャビネット621 x 600 x 560 mm、シングル壁面取り付けキャビネット ;/li> ;li> ; 8020333 8020333 - 9Uサーバーキャビネット488 x 600 x 560 mm、シングル壁面取り付けキャビネット ;/li> ;li> ; 8020336 8020336 - 12Uサーバーキャビネット645 x 600 x 450 mm、シングル壁面取り付けキャビネット ;/li> ;/ul>. 代表的用途. サーバーラック引き出しは、ラックマウント引き出し又はラックマウント型ストレージとも呼ばれ、サーバーラックユニットに取り付けて、装置を保管するのに最適です。このラック引き出しは、ラック又はシェルフの下に設置でき、マニュアル、ソフトウェア、テスト装置、キーボードなどのアイテムに最適です。これにより、サーバールームやデータセンター環境で重要になる、スペースの節約や、区域の整理整頓に役立ちます。. RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
RoHS指令(10物質対応)対応
1個
1,998 税込2,198
7日以内出荷

RS PRO 19
仕様高さ = 100 mm幅 = 120 mm外形の奥行き = 140mm材質 = ガラス繊維強化プラスチック透明ドア = なしIP保護等級 = IP66シャシープレート = なしグランドプレート = なし色 = グレー用途 = 汎用代表規格 = DIN40050、IP65 RoHS指令(10物質対応)対応
1個
18,980 税込20,878
5日以内出荷

仕様外部高さ = 100 mm外部幅 = 160 mm外形の奥行き = 200mm外形寸法 = 100 x 160 x 200mmボディ材質 = ガラス繊維強化プラスチック透明ドア = なしIP 保護等級 = IP66シャシープレート = なしグランドプレート = なし色 = グレー固定キット = なし内部取り付けタイプ = 取り付けボスHeavy Duty Hinged Polyester. Glass reinforced polyester Impact resistant and self extinguishing Integrated hinges Doors with oil and petrol resistant neoprene sealing gasket open 120° and steel hinge pins allow easy removal Slotted polyester door fastening screws RoHS指令(10物質対応)対応
1個
26,150 税込28,765
5日以内出荷

仕様タイプ = カンチレバーシェルフラックユニット = 2U深さ = 400mm換気 = Y色 = グレー材質 = スチール最大荷重 = 25kg高さ = 88mm幅 = 483mmUL、GOST-R認定。. 19インチシングルウォールキャビネット. 高度なケーブル管理機能を備え、設置者が容易に作業できるように設計された、一連の壁面取り付け型19インチキャビネット。. スチール製フレーム シリンダロックを備えたガラスドア 内側から開く側面パネルでセキュリティ強化 19インチのヘビーデューティ取り付けレール1組 最大静荷重70kg RAL 7035静電気粉体塗装仕上げ RoHS対応 RoHS指令(10物質対応)対応
1個
8,888 税込9,777
7日以内出荷

仕様ラックユニット = 6Uタイプ = ウォールマウント外部高さ = 366 mm組み立て済み = N外形寸法 = 366 x 600 x 560mm外部ケース材質 = スチール外形の奥行き = 560mm外部幅 = 600 mm色 = グレー重量 = 24.3kgUL、GOST-R認定。. 19インチシングルウォールキャビネット. 高度なケーブル管理機能を備え、設置者が容易に作業できるように設計された、一連の壁面取り付け型19インチキャビネット。. スチール製フレーム シリンダロックを備えたガラスドア 内側から開く側面パネルでセキュリティ強化 19インチのヘビーデューティ取り付けレール1組 最大静荷重70kg RAL 7035静電気粉体塗装仕上げ RoHS対応 RoHS指令(10物質対応)対応
1個
63,980 税込70,378
3日以内出荷

『電子部品(オンボード)』には他にこんなカテゴリがあります