仕様●入数:1トレイ(72個入り)●静電容量:820μF●電圧:250V dc●実装タイプ:スナップイン●テクノロジー:電解●寸法:40 Dia. x 30mm●高さ:30mm●動作温度 Min:-40℃●直径:40mm●動作温度 Max:+85℃●寿命:29000h●許容差:±20%
アズワン品番65-7130-38
1セット(72個)
¥99,980
税込¥109,978
7日以内出荷
KEMET ALC80 高性能 CV スナップイン・コンデンサは、幅広いケース・サイズと高リプル電流と長寿命性能を特長とする電圧定格において、高い性能と信頼性を提供します。体積効率により、小型サイズで最大の静電容量性能を実現します。小型サイズで最大の静電容量性能 長寿命、+105 ℃ で最大 9,000 時間( VR、IR を適用) 高リプル電流 優れた耐サージ電圧
仕様●入数:1トレイ(36個入り)●静電容量:47000μF●電圧:40V dc●実装タイプ:スナップイン●テクノロジー:電解●寸法:40 Dia. x 80mm●高さ:80mm●動作温度 Min:-40℃●直径:40mm●動作温度 Max:+105℃●リード間隔:10mm●許容差:±20%
アズワン品番65-7129-86
1セット(36個)
¥75,980
税込¥83,578
7日以内出荷
KEMET ALC70 高性能 CV スナップイン・コンデンサは、幅広いケース・サイズと電圧定格 ( 最大 600V) で高性能と信頼性を提供し、高リプル電流と長寿命性能を特長としています。体積効率により、小型サイズで最大の静電容量性能を実現します。用途 - ALC70 コンデンサの代表的な用途には、代替エネルギー、平滑化、エネルギー貯蔵、電気通信におけるパルス
仕様●入数:1トレイ(180個入り)●静電容量:270μF●電圧:250V dc●実装タイプ:スナップイン●テクノロジー:電解●寸法:25 Dia. x 30mm●高さ:30mm●動作温度 Min:-40℃●直径:25mm●動作温度 Max:+85℃●リード間隔:10mm●許容差:±20%
アズワン品番65-7120-25
1セット(180個)
¥149,800
税込¥164,780
7日以内出荷
仕様●入数:1トレイ(36個入り)●静電容量:1000μF●電圧:400V dc●実装タイプ:スナップイン●テクノロジー:電解●寸法:40 Dia. x 60mm●高さ:60mm●動作温度 Min:-40℃●直径:40mm●動作温度 Max:+85℃●リード間隔:10mm●漏れ電流:2.4 mA
アズワン品番65-7131-89
1セット(36個)
¥77,980
税込¥85,778
7日以内出荷
KEMETALC70高性能CVスナップイン・コンデンサは、幅広いケース・サイズと電圧定格(最大600V)で高性能と信頼性を提供し、高リプル電流と長寿命性能を特長としています。体積効率により、小型サイズで最大の静電容量性能を実現します。用途-ALC70コンデンサの代表的な用途には、代替エネルギー、平滑化、エネルギー貯蔵、電気通信におけるパルス動作、要求の厳しい電源(SMPS)、プロセス制御、ACモータ制御、トラクション、溶接、周波数変換器、無停電電源(UPS)システム、測定があります。小型サイズで最大の静電容量性能長寿命、最大18,000時間(+85℃)(VR、IR適用)高リプル電流優れた耐サージ電圧性能PETスリーブ
仕様●入数:1トレイ(180個入り)●静電容量:4700μF●電圧:63V dc●実装タイプ:スナップイン●テクノロジー:電解●寸法:25 Dia. x 40mm●高さ:40mm●動作温度 Min:-40℃●直径:25mm●動作温度 Max:+85℃●リード間隔:10mm●等価直列抵抗:89mΩ
アズワン品番65-7038-39
1セット(180個)
¥189,800
税込¥208,780
7日以内出荷
KEMET ALC80 高性能 CV スナップイン・コンデンサは、幅広いケース・サイズと高リプル電流と長寿命性能を特長とする電圧定格において、高い性能と信頼性を提供します。体積効率により、小型サイズで最大の静電容量性能を実現します。小型サイズで最大の静電容量性能 長寿命、+105 ℃ で最大 9,000 時間( VR、IR を適用) 高リプル電流 優れた耐サージ電圧
仕様●入数:1トレイ(100個入り)●静電容量:390μF●電圧:400V dc●実装タイプ:スナップイン●テクノロジー:電解●寸法:35 Dia. x 40mm●高さ:40mm●動作温度 Min:-40℃●直径:35mm●動作温度 Max:+105℃●リード間隔:10mm●等価直列抵抗:316mΩ
アズワン品番65-7139-67
1セット(100個)
¥149,800
税込¥164,780
7日以内出荷
仕様●入数:1トレイ(72個入り)●静電容量:1000μF●電圧:200V dc●実装タイプ:スナップイン●テクノロジー:電解●寸法:40 Dia. x 30mm●高さ:30mm●動作温度 Min:-40℃●直径:40mm●動作温度 Max:+105℃●リード間隔:10mm●等価直列抵抗:228mΩ
アズワン品番65-7120-24
1セット(72個)
¥99,980
税込¥109,978
7日以内出荷
仕様●入数:1トレイ(100個入り)●静電容量:1000μF●電圧:250V dc●実装タイプ:スナップイン●テクノロジー:電解●寸法:35 Dia. x 50mm●高さ:50mm●動作温度 Min:-40℃●直径:35mm●動作温度 Max:+105℃●リード間隔:10mm●等価直列抵抗:178mΩ
アズワン品番65-7118-36
1セット(100個)
¥169,800
税込¥186,780
7日以内出荷
仕様●入数:1トレイ(36個入り)●静電容量:820μF●電圧:400V dc●実装タイプ:スナップイン●テクノロジー:電解●寸法:40 Dia. x 50mm●高さ:50mm●動作温度 Min:-40℃●直径:40mm●動作温度 Max:+85℃●寿命:29000h●等価直列抵抗:175mΩ
アズワン品番65-7117-88
1セット(36個)
¥61,980
税込¥68,178
7日以内出荷
仕様●入数:1トレイ(160個入り)●静電容量:820μF●電圧:200V dc●実装タイプ:スナップイン●テクノロジー:電解●寸法:30 Dia. x 40mm●高さ:40mm●動作温度 Min:-40℃●直径:30mm●動作温度 Max:+105℃●リード間隔:10mm●リップル電流:5.72A
アズワン品番65-7129-27
1セット(160個)
¥199,800
税込¥219,780
7日以内出荷
仕様●入数:1トレイ(160個入り)●静電容量:560μF●電圧:200V dc●実装タイプ:スナップイン●テクノロジー:電解●寸法:30 Dia. x 30mm●高さ:30mm●動作温度 Min:-40℃●直径:30mm●動作温度 Max:+105℃●リード間隔:10mm●等価直列抵抗:376mΩ
アズワン品番65-7139-46
1セット(160個)
¥169,800
税込¥186,780
7日以内出荷
仕様●入数:1トレイ(100個入り)●静電容量:4700μF●電圧:100V dc●実装タイプ:スナップイン●テクノロジー:電解●寸法:35 Dia. x 50mm●高さ:50mm●動作温度 Min:-40℃●直径:35mm●動作温度 Max:+105℃●リード間隔:10mm●等価直列抵抗:65mΩ
アズワン品番65-7129-59
1セット(100個)
¥159,800
税込¥175,780
7日以内出荷
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0466
アズワン品番65-7811-77
1セット(100個)
¥119,800
税込¥131,780
7日以内出荷
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0476
アズワン品番65-7811-78
1セット(100個)
¥99,980
税込¥109,978
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0524
アズワン品番65-7812-93
1セット(100個)
¥99,980
税込¥109,978
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0475
アズワン品番65-7813-18
1セット(100個)
¥88,980
税込¥97,878
7日以内出荷
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0473
アズワン品番65-7811-11
1セット(100個)
¥89,980
税込¥98,978
7日以内出荷
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0530
アズワン品番65-7813-30
1セット(100個)
¥88,980
税込¥97,878
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0527
アズワン品番65-7809-37
1セット(100個)
¥97,980
税込¥107,778
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0483
アズワン品番65-7841-50
1セット(100個)
¥99,980
税込¥109,978
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0462
アズワン品番65-7809-62
1セット(100個)
¥94,980
税込¥104,478
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0481
アズワン品番65-7812-65
1セット(100個)
¥88,980
税込¥97,878
7日以内出荷
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0470
アズワン品番65-7812-14
1セット(100個)
¥88,980
税込¥97,878
7日以内出荷
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0484
アズワン品番65-7811-12
1セット(100個)
¥99,980
税込¥109,978
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0436
アズワン品番65-7841-48
1セット(60個)
¥45,980
税込¥50,578
7日以内出荷
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0538
アズワン品番65-7811-94
1セット(100個)
¥109,800
税込¥120,780
7日以内出荷
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0495
アズワン品番65-7812-10
1セット(100個)
¥109,800
税込¥120,780
7日以内出荷
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0444
アズワン品番65-7809-84
1セット(60個)
¥51,980
税込¥57,178
7日以内出荷
。The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0499
アズワン品番65-7809-78
1セット(100個)
¥97,980
税込¥107,778
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0421
アズワン品番65-7809-02
1セット(60個)
¥67,980
税込¥74,778
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0490
アズワン品番65-7812-02
1セット(100個)
¥99,980
税込¥109,978
7日以内出荷
1
2
次へ
『電子部品(オンボード)』には他にこんなカテゴリがあります
- 機構部品(電子部品)
- 能動部品
- 受動部品
能動部品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。