2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mm RoHS指令(10物質対応)対応
1個
1,498 税込1,648
5日以内出荷

ファミリー名 = ATSAMD。パッケージタイプ = QFN。実装タイプ = 表面実装。ピン数 = 32。デバイスコア = ARM Cortex M0+。データバス幅 = 32bit。プログラムメモリサイズ = 64 kB。最大周波数 = 48MHz。RAMサイズ = 8 kB。USBチャンネル = 0。PWMユニット数 = 1。SPIチャンネル数 = 4。標準動作供給電圧 = 3.3 V。ADC数 = 10 x 12ビットmm。低消費電力で高性能なMicrochipのARMR CortexR-M0+ベースのフラッシュマイクロコントローラ、ATSAMD20E16は、広範囲のホームオートメーション、一般家電、計測、産業用途に最適です。64 KBフラッシュ及び8 KBのSRAM 動作周波数: 最大48 MHz 4つのシリアル通信モジュール(SERCOM)は、UART / USART、SPI / I2C、6つの16ビットタイマ / カウンター、32ビットリアルタイムクロック及びカレンダー、10個のPWMチャンネル、1つの10チャンネル12ビットADC、1つの10ビットDACとして構成可能 最大60のタッチチャンネルをサポート 電源: 1.62 → 3.63 V SAMD20G及びSAMD20Jデバイスへの簡単なピン移行 Atmel Studio、ASF、SAM D20 Xplained Proキットによるサポート 追加機能 プロセッサ ARM Cortex-M0+ CPU、最大48 MHzで動作 単一サイクルのハードウェア乗算器 メモリ 64 KBのインシステムセルフプログラマブルフラッシュ 8 KB SRAMメモリ システム パワーオンリセット及びブラウンアウト検出(BOR) 内部及び外部クロックオプション、48 MHzデジタル周波数ロックループ(DFLL48M)及び48 → 96 MHz 分数デジタルフェーズロックループ
RoHS指令(10物質対応)対応
1袋(5個)
1,998 税込2,198
7日以内出荷

『電子部品(オンボード)』には他にこんなカテゴリがあります

おすすめ人気ランキング