能動部品 :「RILAND」の検索結果

関連キーワード
1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
TELEMECANIQUE SENSORSTelemecanique Sensors
Telemecanique Sensors Rotating Hinge SwitchThe Telemecanique sensors XCSA series interlock switch has 1NC/2NO switch configuration. It has a maximum voltage of 240VAC/250VDC and a maximum current of 6A. The housing material is zamak and it is available in a screw connection type.Features and Benefits3 positive opening contacts as standard (on guard opening) Key operated lock enables positive locking of the guard Optional version with orange LED to indicate guard open/closed Heavy duty metal DIN style Turret heads can be rotated through 360° in 90 steps 8 actuator entries and 1 tapped entry 20N minimum operating force for positive opening Productivity is increased due to the third contact dedicated to diagnostics Operating temperature ranges between -25℃ and 70℃CertificationsIP67 rated EN1088 EN60204 EN/IEC 60947-5-1 CSA C22.2 No 14 EN/ISO 12100 EN/IEC 60204-1 EN 1088/ISO 14119 UL 508
仕様ロックスタイル = キー付き通常端子構成 = 2NO/1NC最大AC電圧 = 240V最大DC電圧 = 250V接続タイプ = PG13材質 = 亜鉛合金範囲 = PreventaIP保護等級 = IP67ヘッドの方向の数 = 8シリーズ = XCSA長さ = 113.5mm
1個
13,980 税込15,378
5日以内出荷

『電子部品(オンボード)』には他にこんなカテゴリがあります

おすすめ人気ランキング