48件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
The XP Power ISV02 series is a compact SMD, open frame construction providing a cost effective DC-DC converter with high performance features such as 3.0kV isolation, 4:1 input range, remote on/off and high reliability。It has input voltage of 24 V and output voltage of 12 V。It is available in single or dual output versions。I
仕様●出力電圧:12V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:3kV●定格電力:2W●実装タイプ:表面実装●シリーズ:ISV02 アズワン品番65-7212-93
1個
2,798 税込3,078
7日以内出荷

仕様●出力電圧:± 5V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7212-63
1個
2,998 税込3,298
7日以内出荷

The XP Power ISV02 series is a compact SMD, open frame construction providing a cost effective DC-DC converter with high performance features such as 3.0kV isolation, 4:1 input range, remote on/off and high reliability。It has input voltage of 24 V and output voltage of 5 V。It is available in single or dual output versions。It is ideally used for signal conditioning and voltage matching.Short circuit protection Single and dual regulated outputs Operating temperature ranges from -40℃ to +105℃
仕様●出力電圧:5V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:3kV●定格電力:2W●実装タイプ:表面実装●シリーズ:ISV02●コード番号:213-4156 アズワン品番65-7219-32
1個
2,798 税込3,078
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It has efficiency of 82 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:5V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7212-98
1個
2,998 税込3,298
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:3.3V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7213-29
1個
2,998 税込3,298
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:5V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7212-88
1個
2,998 税込3,298
7日以内出荷

調整型シングル / デュアル出力 4:1の超ワイド入力範囲 DIP16 パッケージ 1500 V dc絶縁 動作温度: -40 → +88 ℃ +70 ℃ までフルパワー 高電力密度 金属製ケース
仕様●出力電圧:5V dc●入力電圧範囲:9→ 36 V dc●入力電圧公称:9→ 36 V dc●絶縁電圧:1.5kV dc●定格電力:10W●出力電流:2A●実装タイプ:スルーホール●出力数:1●効率:83%●最低温度:-40℃●最高温度:+88℃ アズワン品番65-7226-15
1個
6,398 税込7,038
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It has efficiency of 84 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:12V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7213-01
1個
2,898 税込3,188
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:± 15V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03●コード番号:213-4210 アズワン品番65-7219-80
1個
2,998 税込3,298
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:± 12V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03●コード番号:213-4208 アズワン品番65-7219-91
1個
2,998 税込3,298
7日以内出荷

The XP Power ISV02 series is a compact SMD, open frame construction providing a cost effective DC-DC converter with high performance features such as 3.0kV isolation, 4:1 input range, remote on/off and high reliability。It has output voltage of 5 V。It is available in single or dual output versions。It is ideally used for signa
仕様●出力電圧:5V dc●入力電圧範囲:4.50 → 18 V dc●入力電圧公称:12 V dc●絶縁電圧:3kV●定格電力:2W●実装タイプ:表面実装●シリーズ:ISV02 アズワン品番65-7212-57
1個
2,498 税込2,748
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It has efficiency of 81 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:5V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7212-42
1個
2,898 税込3,188
7日以内出荷

XP Power - DTE60シリーズのDC-DCコンバータ。XP Power製のDTE60シリーズでは、信頼性の高い、完全に密封された60 WのDC-DCコンバータを揃えています。 このシリーズには、シャーシ取り付け又はDINレール取り付けのタイプが用意されています。各製品は、入力範囲が4:1と広く、動作温度が-40~+85℃となっています。60 W 完全密封でシャーシ取り付け又は
仕様●出力電圧:12V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:2.5kV dc●定格電力:60W●出力電流:5A●実装タイプ:シャーシマウント●出力数:1●効率:91%●パッケージ:密閉型●最低温度:-40℃●幅:67.8mm アズワン品番65-7219-21
1個
18,980 税込20,878
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:12V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7212-91
1個
2,998 税込3,298
7日以内出荷

仕様●出力電圧:± 15V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03●コード番号:213-4200 アズワン品番65-7213-70
1個
2,998 税込3,298
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:15V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7212-62
1個
2,998 税込3,298
7日以内出荷

仕様●出力電圧:± 12V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7212-99
1個
2,998 税込3,298
7日以内出荷

XP Power の QHL75 シリーズは、業界標準の 1/4 ブリックパッケージでコンパクトな 75 W DC-DC ソリューションを提供します。このシリーズのモジュールにより、AC フロントエンド、PFC フロントエンド、バッテリシステムから分散型電源アーキテクチャを効果的に構築することができます。伝導冷却にベースプレートを内蔵しているため、設計者はシステム設計の柔軟性を得ることができます。QHL シリーズは絶縁が強化されており、産業用動作温度範囲に対応しており、過電流、過熱、過電圧を保護します。入力範囲: 180 → 450 V dc ベースプレート冷却 業界標準の ブリックパッケージ 5 → 48 V dc の安定化シングル出力 出力電圧トリム: ± 20 % ( 5 V : -20 % / +10 % ) 3.0 kV ac の強化絶縁 最大効率90 % 短絡、過電圧、過熱保護機能を備えています リモートオン / オフ 動作温度範囲: -40 → +105℃
仕様●出力電圧:5V dc●出力電圧調整範囲:-20 → 20%●入力電圧範囲:180 → 450 V dc●入力電圧公称:300 V dc●絶縁電圧:3kV●定格電力:75W●実装タイプ:スルーホール●シリーズ:QHL75●コード番号:226-9041 アズワン品番65-7220-23
1個
25,980 税込28,578
7日以内出荷

The XP Power ISV02 series is a compact SMD, open frame construction providing a cost effective DC-DC converter with high performance features such as 3.0kV isolation, 4:1 input range, remote on/off and high reliability。It has output voltage of 15 V。It is available in single or dual output versions。It is ideally used for sign
仕様●出力電圧:15V dc●入力電圧範囲:4.50 → 18 V dc●入力電圧公称:12 V dc●絶縁電圧:3kV●定格電力:2W●実装タイプ:表面実装●シリーズ:ISV02 アズワン品番65-7220-74
1個
2,798 税込3,078
7日以内出荷

仕様●出力電圧:12V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7213-31
1個
2,998 税込3,298
7日以内出荷

調整型シングル / デュアル出力 4:1の超ワイド入力範囲 DIP16 パッケージ 1500 V dc絶縁 動作温度: -40 → +88 ℃ +70 ℃ までフルパワー 高電力密度 金属製ケース
仕様●出力電圧:±15V dc●入力電圧範囲:9→ 36 V dc●入力電圧公称:9→ 36 V dc●絶縁電圧:1.5kV dc●定格電力:10W●出力電流:±333mA●実装タイプ:スルーホール●出力数:2●効率:87%●最低温度:-40℃●最高温度:+88℃ アズワン品番65-7226-10
1個
6,198 税込6,818
7日以内出荷

The XP Power ITR series offers a 3W power and has compact package。It has efficiency of 83 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction 3 year warranty
仕様●出力電圧:5V dc●入力電圧範囲:4.5 → 5.5 V dc●入力電圧公称:5 V dc●絶縁電圧:3kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITR03 アズワン品番65-7213-02
1個
1,398 税込1,538
7日以内出荷

仕様●出力電圧:12V dc●入力電圧範囲:18→ 75 V dc●入力電圧公称:18→ 75 V dc●絶縁電圧:1.5kV dc●定格電力:10W●出力電流:833mA●実装タイプ:スルーホール●出力数:1●効率:87%●最低温度:-40℃●最高温度:+88℃ アズワン品番65-7220-38
1個
5,998 税込6,598
7日以内出荷

XP Power の QHL75 シリーズは、業界標準の 1/4 ブリックパッケージでコンパクトな 75 W DC-DC ソリューションを提供します。このシリーズのモジュールにより、AC フロントエンド、PFC フロントエンド、バッテリシステムから分散型電源アーキテクチャを効果的に構築することができます。伝導冷却にベースプレートを内蔵しているため、設計者はシステム設計の柔軟性を得ることができます。QHL シリーズは絶縁が強化されており、産業用動作温度範囲に対応しており、過電流、過熱、過電圧を保護します。入力範囲: 180 → 450 V dc ベースプレート冷却 業界標準の ブリックパッケージ 5 → 48 V dc の安定化シングル出力 出力電圧トリム: ± 20 % ( 5 V : -20 % / +10 % ) 3.0 kV ac の強化絶縁 最大効率90 % 短絡、過電圧、過熱保護機能を備えています リモートオン / オフ 動作温度範囲: -40 → +105℃
仕様●出力電圧:15V dc●出力電圧調整範囲:-20 → 20%●入力電圧範囲:180 → 450 V dc●入力電圧公称:300 V dc●絶縁電圧:3kV●定格電力:75W●実装タイプ:スルーホール●シリーズ:QHL75●コード番号:226-9044 アズワン品番65-7219-39
1個
25,980 税込28,578
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It has efficiency of 82 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:± 12V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7212-96
1個
2,998 税込3,298
7日以内出荷

The XP Power ISV02 series is a compact SMD, open frame construction providing a cost effective DC-DC converter with high performance features such as 3.0kV isolation, 4:1 input range, remote on/off and high reliability。It has output voltage of 12 V。It is available in single or dual output versions。It is ideally used for sign
仕様●出力電圧:12V dc●入力電圧範囲:4.50 → 18 V dc●入力電圧公称:12 V dc●絶縁電圧:3kV●定格電力:2W●実装タイプ:表面実装●シリーズ:ISV02 アズワン品番65-7219-90
1個
3,198 税込3,518
7日以内出荷

仕様●出力電圧:± 5V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7213-33
1個
2,998 税込3,298
7日以内出荷

The XP Power ITR series offers a 3W power and has compact package。It has efficiency of 88 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction 3 year warranty
仕様●出力電圧:12V dc●入力電圧範囲:4.5 → 5.5 V dc●入力電圧公称:5 V dc●絶縁電圧:3kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITR03 アズワン品番65-7212-95
1個
1,398 税込1,538
7日以内出荷

仕様●出力電圧:12V dc●入力電圧範囲:4.50 - 5.50 V dc●入力電圧公称:5 V dc●絶縁電圧:1.5kV●定格電力:1W●実装タイプ:表面実装●シリーズ:IFS01 アズワン品番65-7220-79
1個
789 税込868
7日以内出荷

HRL30 シリーズは、最大 6 kV の電圧を供給する小型 30 W 安定化高電圧 DC-DC コンバータ製品ラインです。HRL30 は、電圧 / 電流モード制御とモニタを備えています。この製品は独自の設計トポロジを採用し、高効率かつ低 EMI で高電圧を正確に実現します。この製品は、電圧と定電流の動作が一定で、自動クロスオーバーモードと電流制限モードを備えており
仕様●出力電圧:0 → -6000V dc●入力電圧範囲:22→ 30 V dc●入力電圧公称:24 V dc●定格電力:30W●出力電流:5mA●実装タイプ:スルーホール●出力数:1●効率:85%●最低温度:-40℃●最高温度:+70℃●ロードレギュレーション:0.01%●ラインレギュレーション:0.01%●最大入力電流:1.5 (Full Load) A, 100 (No Load) mA アズワン品番65-7225-56
1個
209,800 税込230,780
7日以内出荷

XP Power の QHL75 シリーズは、業界標準の 1/4 ブリックパッケージでコンパクトな 75 W DC-DC ソリューションを提供します。このシリーズのモジュールにより、AC フロントエンド、PFC フロントエンド、バッテリシステムから分散型電源アーキテクチャを効果的に構築することができます。伝導冷却にベースプレートを内蔵しているため、設計者はシステム設計の柔軟性を得ることができます。QHL シリーズは絶縁が強化されており、産業用動作温度範囲に対応しており、過電流、過熱、過電圧を保護します。入力範囲: 180 → 450 V dc ベースプレート冷却 業界標準の ブリックパッケージ 5 → 48 V dc の安定化シングル出力 出力電圧トリム: ± 20 % ( 5 V : -20 % / +10 % ) 3.0 kV ac の強化絶縁 最大効率90 % 短絡、過電圧、過熱保護機能を備えています リモートオン / オフ 動作温度範囲: -40 → +105℃
仕様●出力電圧:12V dc●出力電圧調整範囲:-20 → 20%●入力電圧範囲:180 → 450 V dc●入力電圧公称:300 V dc●絶縁電圧:3kV●定格電力:75W●実装タイプ:スルーホール●シリーズ:QHL75●コード番号:226-9042 アズワン品番65-7219-40
1個
25,980 税込28,578
7日以内出荷

XP Power の QHL75 シリーズは、業界標準の 1/4 ブリックパッケージでコンパクトな 75 W DC-DC ソリューションを提供します。このシリーズのモジュールにより、AC フロントエンド、PFC フロントエンド、バッテリシステムから分散型電源アーキテクチャを効果的に構築することができます。伝導冷却にベースプレートを内蔵しているため、設計者はシステム設計
仕様●出力電圧:24V dc●出力電圧調整範囲:-20 → 20%●入力電圧範囲:180 → 450 V dc●入力電圧公称:300 V dc●絶縁電圧:3kV●定格電力:75W●実装タイプ:スルーホール●シリーズ:QHL75 アズワン品番65-7220-12
1個
25,980 税込28,578
7日以内出荷

仕様●出力電圧:5V dc●入力電圧範囲:4.50 - 5.50 V dc●入力電圧公称:5 V dc●絶縁電圧:1.5kV●定格電力:1W●実装タイプ:表面実装●シリーズ:IFS01 アズワン品番65-7213-65
1個
659 税込725
7日以内出荷

仕様●出力電圧:5V dc●入力電圧範囲:21.6 → 26.4 V dc●入力電圧公称:24 V dc●絶縁電圧:3kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITR03 アズワン品番65-7212-60
1個
1,398 税込1,538
7日以内出荷

仕様●出力電圧:5V dc●入力電圧範囲:10.8 → 13.2 V dc●入力電圧公称:12 V dc●絶縁電圧:3kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITR03 アズワン品番65-7213-27
1個
1,398 税込1,538
7日以内出荷

XP Power の QHL75 シリーズは、業界標準の 1/4 ブリックパッケージでコンパクトな 75 W DC-DC ソリューションを提供します。このシリーズのモジュールにより、AC フロントエンド、PFC フロントエンド、バッテリシステムから分散型電源アーキテクチャを効果的に構築することができます。伝導冷却にベースプレートを内蔵しているため、設計者はシステム設計
仕様●出力電圧:48V dc●出力電圧調整範囲:-20 → 20%●入力電圧範囲:180 → 450 V dc●入力電圧公称:300 V dc●絶縁電圧:3kV●定格電力:75W●実装タイプ:スルーホール●シリーズ:QHL75 アズワン品番65-7220-66
1個
25,980 税込28,578
7日以内出荷

仕様●出力電圧:3.3V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7213-30
1個
2,998 税込3,298
7日以内出荷

The XP Power ITU series offers a 3W power and has compact package。It has efficiency of 83 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:± 15V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03 アズワン品番65-7213-71
1個
2,998 税込3,298
7日以内出荷

XP Power HRC05 シリーズは、5 W の小型安定化高電圧 DC-DC コンバータ製品ラインで、最大 6 kV の電圧を出力することができます。HRC05 は、短絡及び過負荷保護機能を内蔵し、調整機能と完全調整機能を備えた出力電圧を実現します。入力制御及び出力モニタ信号はデジタル互換性があるため、幅広い高電圧用途に最適なソリューションです。電圧及び電流モニ
仕様●出力電圧:0 → 6000V dc●入力電圧範囲:22 → 30 V dc●入力電圧公称:24 V dc●定格電力:5W●出力電流:830μA アズワン品番65-7223-53
1個
97,980 税込107,778
7日以内出荷

HRL30 シリーズは、最大 6 kV の電圧を供給する小型 30 W 安定化高電圧 DC-DC コンバータ製品ラインです。HRL30 は、電圧 / 電流モード制御とモニタを備えています。この製品は独自の設計トポロジを採用し、高効率かつ低 EMI で高電圧を正確に実現します。この製品は、電圧と定電流の動作が一定で、自動クロスオーバーモードと電流制限モードを備えており、供給電流がプログラムされた電流レベルを超えないようにします。デジタル互換の電圧 / 電流モニタ及び制御機能を備えており、幅広い高電圧用途に便利な製品です。+24 V dc 入力 [22 → 30 V ] 出力電圧 / 電流安定化 0 → 100 % でプログラム可能な電圧 / 電流 電圧及び電流モニタ出力 動作温度 :-40 ℃ to +70 ℃ 短絡、アーク、過負荷保護 オンボード +5 V リファレンス 効率>: 80 % 低リップル<: 0.05 % プレミア・サーマル・パフォーマンス 用途 質量分析 電気泳動 E ビーム / イオンビーム 静電チャック コンデンサの充電 フォトマルチプライヤチューブ 電子顕微鏡をスキャンしています
仕様●出力電圧:0 → 6000V dc●入力電圧範囲:22→ 30 V dc●入力電圧公称:24 V dc●定格電力:30W●出力電流:5mA●実装タイプ:スルーホール●出力数:1●効率:85%●最低温度:-40℃●最高温度:+70℃●ロードレギュレーション:0.01%●ラインレギュレーション:0.01%●最大入力電流:1.5 (Full Load) A, 100 (No Load) mA●コード番号:189-5033 アズワン品番65-7226-05
1個
209,800 税込230,780
7日以内出荷

『電子部品(オンボード)』には他にこんなカテゴリがあります

おすすめ人気ランキング