The XP Power ISV02 series is a compact SMD, open frame construction providing a cost effective DC-DC converter with high performance features such as 3.0kV isolation, 4:1 input range, remote on/off and high reliability。It has output voltage of 12 V。It is available in single or dual output versions。It is ideally used for sign
仕様●出力電圧:12V dc●入力電圧範囲:4.50 → 18 V dc●入力電圧公称:12 V dc●絶縁電圧:3kV●定格電力:2W●実装タイプ:表面実装●シリーズ:ISV02
アズワン品番65-7219-90
1個
¥3,198
税込¥3,518
7日以内出荷
The XP Power ISV02 series is a compact SMD, open frame construction providing a cost effective DC-DC converter with high performance features such as 3.0kV isolation, 4:1 input range, remote on/off and high reliability。It has output voltage of 5 V。It is available in single or dual output versions。It is ideally used for signa
仕様●出力電圧:5V dc●入力電圧範囲:4.50 → 18 V dc●入力電圧公称:12 V dc●絶縁電圧:3kV●定格電力:2W●実装タイプ:表面実装●シリーズ:ISV02
アズワン品番65-7212-57
1個
¥2,498
税込¥2,748
7日以内出荷
The XP Power ISV02 series is a compact SMD, open frame construction providing a cost effective DC-DC converter with high performance features such as 3.0kV isolation, 4:1 input range, remote on/off and high reliability。It has output voltage of 15 V。It is available in single or dual output versions。It is ideally used for sign
仕様●出力電圧:15V dc●入力電圧範囲:4.50 → 18 V dc●入力電圧公称:12 V dc●絶縁電圧:3kV●定格電力:2W●実装タイプ:表面実装●シリーズ:ISV02
アズワン品番65-7220-74
1個
¥2,798
税込¥3,078
7日以内出荷
The XP Power ISV02 series is a compact SMD, open frame construction providing a cost effective DC-DC converter with high performance features such as 3.0kV isolation, 4:1 input range, remote on/off and high reliability。It has input voltage of 24 V and output voltage of 12 V。It is available in single or dual output versions。I
仕様●出力電圧:12V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:3kV●定格電力:2W●実装タイプ:表面実装●シリーズ:ISV02
アズワン品番65-7212-93
1個
¥2,798
税込¥3,078
7日以内出荷
The XP Power ISV02 series is a compact SMD, open frame construction providing a cost effective DC-DC converter with high performance features such as 3.0kV isolation, 4:1 input range, remote on/off and high reliability。It has input voltage of 24 V and output voltage of 5 V。It is available in single or dual output versions。It is ideally used for signal conditioning and voltage matching.Short circuit protection Single and dual regulated outputs Operating temperature ranges from -40℃ to +105℃
仕様●出力電圧:5V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:3kV●定格電力:2W●実装タイプ:表面実装●シリーズ:ISV02●コード番号:213-4156
アズワン品番65-7219-32
1個
¥2,798
税込¥3,078
7日以内出荷
『電子部品(オンボード)』には他にこんなカテゴリがあります
- 機構部品(電子部品)
- 能動部品
- 受動部品
電子部品(オンボード) の新着商品

申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。