絞り込み
ブランド
  • SPARKFUN
  • RS PRO(2,921)
  • VISHAY(2,396)
  • Panasonic(パナソニック)(1,718)
  • KEMET(1,217)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(1,195)
  • onsemi(1,123)
  • MICROCHIP(1,057)
  • MURATA(村田製作所)(1,047)
  • シュナイダーエレクトリック(970)
  • BOURNS(876)
  • SIEMENS(845)
  • STMicro(827)
  • YAGEO(784)
  • DiodesZetex(752)
  • ニチコン(707)
  • HAMMOND(656)
  • Texas Instruments(569)
  • XP POWER(543)
  • TDK(525)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内
特価
本日4月28日(火)は、制御機器/はんだ・静電気対策用品カテゴリの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260417
キャンペーンコードのご利用方法※特価からの更なる割引はございません
32件中 132
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Diode Small Signal - 1N4148 SPARKFUNDiode Small Signal - 1N4148SPARKFUN
80税込88
1個
当日出荷
降圧DC/DCコンバータ 5V/3A SPARKFUN降圧DC/DCコンバータ 5V/3ASPARKFUN
4,198税込4,618
1個
当日出荷
DC8V~12Vを入力し、5V/3A(最大)を出力する降圧DC/DCコンバータです。優れた熱性能と保護機能を備え、入力が変化している間(バッテリーの充電/放電)でもUSBや5Vデバイスに電力を供給することができます。
仕様●入力電圧:8~20VDC●出力電圧:5VDC●出力電流:3A(max)●出力電力:15W●静止電流:12.5mA●効率:89%●出力電圧精度:±1%●負荷調整:±2%●リップル:30mVp-pアズワン品番67-0397-97
昇降圧DC/DCコンバータ 12V/3A SPARKFUN昇降圧DC/DCコンバータ 12V/3ASPARKFUN
7,698税込8,468
1個
当日出荷
DC8V~40Vを入力し、12V/3A(最大)を出力する工業用グレードの昇降圧DC/DCコンバータです。大きなヒートシンクと保護機能を備え、入力が変化している間(バッテリーの充電/放電)でも安定して負荷(12VルーターやWi-Fi機器など)に電力を供給することができます。
仕様●入力電圧:8~40VDC●入力電流:1~6.8A●静止電流:25mA●効率:85%●出力電圧精度:±1%●ラインレギュレーション:±0.2%●リップル:100mVp-p●スイッチング周波数:160kHzアズワン品番67-0397-98
Transistor - NPN 2N3904 SPARKFUNTransistor - NPN 2N3904SPARKFUN
129税込142
1個
33日以内出荷
RS232 Converter SMD - MAX3232 SPARKFUNRS232 Converter SMD - MAX3232SPARKFUN
459税込505
1個
33日以内出荷
クランプ式AC電流センサ30A SPARKFUNクランプ式AC電流センサ30ASPARKFUN
5,398税込5,938
1個
欠品中
Transistor - PNP 2N3906 SPARKFUNTransistor - PNP 2N3906SPARKFUN
109税込120
1個
33日以内出荷
Thumb Slide Joystick SPARKFUNThumb Slide JoystickSPARKFUN
1,598税込1,758
1個
欠品中
Thumb Joystick SPARKFUNThumb JoystickSPARKFUN
1,398税込1,538
1個
33日以内出荷
Thermocouple Type-K Glass Braid Insulated SPARKFUNThermocouple Type-K Glass Braid InsulatedSPARKFUN
5,498税込6,048
1個
33日以内出荷
Non-Invasive Current Sensor - 30A SPARKFUNNon-Invasive Current Sensor - 30ASPARKFUN
4,898税込5,388
1個
欠品中
Mini Photocell SPARKFUNMini PhotocellSPARKFUN
489税込538
1個
33日以内出荷
Infrared Sensor Jumper Wire - 3-Pin JST SPARKFUNInfrared Sensor Jumper Wire - 3-Pin JSTSPARKFUN
439税込483
1個
33日以内出荷
DIP Switch - 8 Position SPARKFUNDIP Switch - 8 PositionSPARKFUN
629税込692
1個
欠品中
Diode Rectifier - 1A 50V SPARKFUNDiode Rectifier - 1A 50VSPARKFUN
80税込88
1個
33日以内出荷
仕様●VRM[V]:500V●Io[A]:1.0A●trr[sec]:-●パッケージ:-●内部回路:-●VRM[V]:500Vアズワン品番68-2027-54
Arcade Joystick - Short Handle SPARKFUNArcade Joystick - Short HandleSPARKFUN
5,898税込6,488
1個
33日以内出荷
5-way Tactile Switch SPARKFUN5-way Tactile SwitchSPARKFUN
1,098税込1,208
1個
欠品中
Piezo Element SPARKFUNPiezo ElementSPARKFUN
489税込538
1個
33日以内出荷
Electrolytic Decoupling Capacitors - 1000μF/25V SPARKFUNElectrolytic Decoupling Capacitors - 1000μF/25VSPARKFUN
159税込175
1個
欠品中
Relay SPDT Sealed - 20A SPARKFUNRelay SPDT Sealed - 20ASPARKFUN
1,198税込1,318
1個
欠品中
SparkFun Multiplexer Breakout - 8 Channel 74HC4051 SPARKFUNSparkFun Multiplexer Breakout - 8 Channel 74HC4051SPARKFUN
999税込1,099
1個
33日以内出荷
DescriptionThe SparkFun Multiplexer Breakout provides access to all pins and features of the 74HC4051, an 8-channel analog multiplexer/demultiplexer. The 74HC4051 allows you to turn four I/O pins into eight multifunctional, individually selectable signals, which can be used to do everything from driving eight LEDs to monitoring eight potentiometers.The 74HC4051 can function as either a multiplexer or a demultiplexer, and it features eight channels of selectable inputs/outputs. The routing of common signal to independent I/O is set by digitally controlling three select lines, which can be set either high or low into one of eight binary combinations.One half of the board breaks out the control signals(E, S0-S2)and common input/output(Z). The other side provides access to all eight independent I/O's(Y0-Y7). Both sides include supply and ground connections(VCC, VEE, GND).Get Started with the 74HC4051 Breakout GuideFeaturesSwitches analog or digital signals8 channels controlled by 3 select inputsWide voltage supply range:2 -- 10VBipolar supply support(e.g., ±5V)Optional enable inputBreadboard compatible breakout
アズワン品番67-0419-95
P-Channel MOSFET 60V 27A SPARKFUNP-Channel MOSFET 60V 27ASPARKFUN
629税込692
1個
欠品中
仕様●極性:P-Channelアズワン品番67-0453-10
Basic 16x2 Character LCD - Black on Green 5V SPARKFUNBasic 16x2 Character LCD - Black on Green 5VSPARKFUN
6,598税込7,258
1個
33日以内出荷
仕様●種別:LCD(キャラクター)アズワン品番67-0453-89
Thumb Joystick - Deluxe SPARKFUNThumb Joystick - DeluxeSPARKFUN
1,098税込1,208
1個
33日以内出荷
DescriptionThis is a 16mm deluxe thumb joystick and is very similar to the 'analog' joysticks found inside PlayStation controllers. Directional movements are provided simply by two potentiometers - one for each axis. These 10k potentiometers will read the position changes for the joystick's full range of physical motion. This joystick also has a select button that is actuated when the joystick is pressed down.The mechanical parts found in this joystick are mostly metal and are considered far sturdier(rugged, if you will)than other, plastic joystick options.Note:This thumb joystick does not include a top cap and it will need to be purchased separately. Additionally, the leads on the housing of this joystick are much thicker than the leads on the trimpots &; push button components. When soldering to BOB-9110, we recommend using a pair of fine tip tweezers to guide each pin into the correct hole before pushing down.
アズワン品番67-0421-49
LED - Basic Red 5mm SPARKFUNLED - Basic Red 5mmSPARKFUN
179税込197
1個
33日以内出荷
仕様●色:赤●呼び寸法:5mmアズワン品番67-0452-88
Basic 16x2 Character LCD - Black on Green 3.3V SPARKFUNBasic 16x2 Character LCD - Black on Green 3.3VSPARKFUN
6,598税込7,258
1個
33日以内出荷
仕様●種別:LCD(キャラクター)アズワン品番67-0453-93
555 Timer SPARKFUN555 TimerSPARKFUN
339税込373
1個
33日以内出荷
DescriptionThis is a common 555 timer/oscillator from TI. A classic for all of those first year circuits projects where you need to blink an LED, generate tone, and thousands of other great beginning projects. Google around for a huge list of resourc
アズワン品番67-0421-55
Relay SPDT Sealed SPARKFUNRelay SPDT SealedSPARKFUN
969税込1,066
1個
33日以内出荷
These are high quality Single Pole - Double Throw(SPDT)sealed relays. Use them to switch high voltage、and/or high current devices.This relay's coil is rated up to 12V、with a minimum switching voltage of 5V. The contacts are rated up to 5A(@250VAC、30VDC).NoteIn the Datasheet below there is a pin layout listed as "Bottom View." Be aware、this pin layout is actually the top-down view NOT bottom-up.
アズワン品番67-0452-51
Graphic LCD 128x64 STN LED Backlight SPARKFUNGraphic LCD 128x64 STN LED BacklightSPARKFUN
11,980税込13,178
1個
欠品中
仕様●種別:LCD(グラフィック)アズワン品番67-0453-91
Basic 16x2 Character LCD - White on Black 5V SPARKFUNBasic 16x2 Character LCD - White on Black 5VSPARKFUN
7,598税込8,358
1個
欠品中
仕様●種別:LCD(キャラクター)アズワン品番67-0453-90
16 Channel Multiplexer SPARKFUN16 Channel MultiplexerSPARKFUN
269税込296
1個
33日以内出荷
仕様●回路数:16回路アズワン品番67-0452-55
Schottky Diode SPARKFUNSchottky DiodeSPARKFUN
109税込120
1個
5日以内出荷
仕様●VR[V]:40V●Io[A]:1.0A●パッケージ:DO-41●内部回路:1回路アズワン品番67-0453-17

電子部品(オンボード)』には他にこんなカテゴリがあります

能動部品