能動部品 :「DIP-IC」の検索結果
特価
本日8月11日(月)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250815
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
仕様併用可能製品:Viniculum-II IDE●Vinculum VNC2 Debug Module. The VNC2 debug module is designed to provide connectivity between the Vinculum-II IDE development software and the debug interface pin on the FTDI Vinculum-II (VNC2) USB host controller device. The VNC2 debug module consists of a miniature board with a USB miniB connector, which provides USB connectivity to Vinculum-II IDE development tools running on a PC. The VNC2 debug module can be used to program and debug firmware running on the VNC2 device. The module connects to the VNC2 device via a 6-way, 2mm pitch, keyed, female connector. The V2DIPx-x, VNC2 based development modules are equipped with a compatible male connector to host the VNC2 debug module. Designers intending to use the module with their own VNC2 based hardware are required to have a similar compatible male connector on their hardware. Details on the debug interface and connectors are outlined in subsequent sections of this document. One USB mini-B type socket to connect with a PC On-board FTDI FT232R which provides conversion from USB to serial interface for VNC2 debug port Low USB bandwidth consumption USB 2.0 Full Speed compatible UHCI/OHCI/EHCI host controller compatible +5V power output to V2DIP-x module (if needed) USB powered Programming and debugging for VNC2 IC designs Power and traffic indicator LEDs 6-way keyed connector to support FTDI s range of V2DIPx-x development modules -40 to +85℃ operating temperature range
RoHS指令(10物質対応)対応
1個
¥3,298
税込¥3,628
7日以内出荷
『電子部品(オンボード)』には他にこんなカテゴリがあります
- 機構部品(電子部品)
- 能動部品
- 受動部品
電子部品(オンボード) の新着商品

申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。