Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in GermanThis legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operatorsWhen the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operatorsIt is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessoriesThe enhanced design of these products ensure improved control, efficiency and safety with your emergency stop systemBenefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operatorsIt is compatible with Schneider Electric XB4 and XB5 seriesIt can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusionIP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any directionIP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning proceduresIP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downsType 13 conforming to UL 50E Protection against spraying, splashingType 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolantsType 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formationRoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244アズワン品番65-7841-31
仕様電源電圧:24 → 240 V ac/dc時間範囲:0.02秒 → 300時間操作のモード:電源オンディレー取り付けタイプ:パネル取り付けタイマ機能の数:シングルコンタクトの数:2時間増分:時間 , 分 , 秒電源:外部接点構成:DPDT最大電流:5 Aターミナルタイプ:プラグイン最小電圧:24 V ac/dc最大電圧:240 V ac/dc幅:48mmオンディレータイマ - RE48シリーズ. Schneider Electric RE48シリーズは、オンディレー機能を備えた電子タイマです。. オンディレー機能 48 x 48 mm ベース又はパネル取り付け プラグインサブベース、8ピン フロントパネルにセレクタスイッチ 自消性ハウジング C/O時限コンタクト x 2 LEDステータスインジケータ 24-240 V ac IP50 (前面)及びIP40 (ハウジング)の保護RoHS指令(10物質対応)対応
仕様電源電圧:24 → 240 V ac/dc時間範囲:0.02秒 → 300時間操作のモード:パルススタート機能付き非対称リサイクラー取り付けタイプ:パネル取り付けタイマ機能の数:シングルコンタクトの数:2時間増分:時間 , 分 , 秒電源:外部接点構成:DPDT最大電流:5 Aターミナルタイプ:プラグイン最小電圧:24 V ac/dc最大電圧:240 V ac/dc動作温度 Min:-20℃非対称フラッシャリレ - RE48シリーズ. Schneider Electric RE48シリーズ時間遅延リレーは、48 x 48 mmのコンパクトな設計になっています。 このリレーは、非対称フラッシャ機能を備え、パネル又はベース取り付けに適しています。. C/O時限コンタクト x 2 フロントパネルに制御用セレクタスイッチ プラグインサブベース(11ピン)接続 電流: 5 A 供給電圧: 24-240 V ac LED状態表示 自消性ハウジング IP50 (前面)及びIP40 (ハウジング)の保護RoHS指令(10物質対応)対応
仕様電源電圧:24 → 240 V ac/dc時間範囲:0.02秒 → 300時間操作のモード:間隔、電源オンディレー取り付けタイプ:パネル取り付けタイマ機能の数:多機能コンタクトの数:2時間増分:時間 , 分 , 秒電源:外部接点構成:DPDT最大電流:5 Aターミナルタイプ:プラグイン最小電圧:24 V ac/dc最大電圧:240 V ac/dc幅:48mm多機能タイマ - RE48シリーズ. 2つの機能を搭載 48 x 48 mm プラグインサブベース、8又は11ピン 自消性ハウジング フロントパネルにセレクタスイッチ 供給電圧: 24-240 V ac LED状態表示 IP50 (前面)及びIP40 (ハウジング)の保護RoHS指令(10物質対応)対応
仕様検出タイプ:Electrode取り付けタイプ:Cable Suspension動作温度 Max:+100℃UL、CSA. Zelio液面リレーアクセサリ. 導電性の液体の液面を監視し、ポンプやバルブの作動を制御して液面を調整。水中ポンプの空運転防止、タンクのあふれ防止、混合プロセスでの液体の投入量の制御、浸漬しなくなった場合の加熱エレメントの保護にも最適 密封可能な透明カバーによる設定の保護 1プローブ又は2プローブ動作 プローブ電圧: 24 V ac 電源及び出力のLED表示 空検出機能と充填検出機能を選択可能 DINレール取り付け H78 x D80 x W22.5mm 同軸プローブはアクティブ電極と基準電極で構成され、直径16 mm、長さ150 mm