能動部品 :「3V LED」の検索結果

特価
本日12月7日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025251219
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
関連キーワード
24件中 1~24件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Φ45、ポール取付けタイプ、ハーモニーブランド 積層式LED表示灯XVMシリーズ組立完成品 色変更可能な、組み立て完成品販売に加えて、1~4段の間で表示ユニットの段数や色を自由に組み合わせできる自作用モジュール販売にも対応しています。 引き出し線に直接電圧をかける配線なので、電球タイプからの置き換えも、配線そのままでスムーズです。 (引き出し線の色は製品シリーズによって異なりますので、配線色にご注意ください) ブザー付タイプは最大音量80dBです。 (音量調整ネジにて最小0dB~最大80dBまで調整可能) AC/DC24VタイプはNPN/PNPオープンコレクタ接続に標準対応しています。 保護特性IP42(正方向取付け時)です。
1個
34,980 税込38,478
7日以内出荷
バリエーション一覧へ (38種類の商品があります)

シュナイダーエレクトリックHarmony監視リレー RM17シリーズ
RoHS
高額な投資をすることなく、機械/モーターを保護するシンプルで費用対効果の高い測定/監視用スマートリレー 配線が簡単で、DINレールマウントで簡単にセットアップ可能 わかりやすいロータリースイッチと暗所でも操作可能なダイアルポインタLED 自己診断ボタンで試運転とトラブルシューティングの時間を削減 PLCのロジックの負荷を分散、設定の変更もPLCのロジックから独立して実施可能
1個
26,980 税込29,678
5日以内出荷
バリエーション一覧へ (5種類の商品があります)

1個
18,980 税込20,878
当日出荷から4日以内出荷
バリエーション一覧へ (2種類の商品があります)

RSBインターフェイスリレー。RSBインターフェイスリレー製品には、個別のコンタクト端子が付いたソケットが含まれます。12 Aリレーは1つのCOコンタクト、16 Aリレーは1つのCOコンタクト、8 Aリレーは2つのCOコンタクト 保護モジュール(ダイオード、ダイオード + LED、
仕様●コイル電圧:240V ac●接点構成:SPDT●取り付けタイプ:プラグイン●スイッチング電流:12A●極数:1●ターミナルタイプ:プラグイン●コイル抵抗:42.5 kΩ●コイル電力:750mW●最大スイッチング電圧 AC:400V●最大スイッチング電圧 DC:300V●長さ:29mm●コイルと接点間の耐電圧:5kV ac●最大スイッチング電源 AC:3 kVA●コード番号:828-3105 アズワン品番65-8079-84
1袋(10個)
17,980 税込19,778
7日以内出荷

1個
5,398 税込5,938
翌々日出荷から7日以内出荷
バリエーション一覧へ (44種類の商品があります)

シュナイダーエレクトリックレンズリング
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in German。This legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operators。When the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operators。It is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessories。The enhanced design of these products ensure improved control, efficiency and safety with your emergency stop system。Benefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operators。It is compatible with Schneider Electric XB4 and XB5 series。It can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244 アズワン品番65-7841-31
1個
9,998 税込10,998
7日以内出荷

1個
12,980 税込14,278
5日以内出荷から7日以内出荷
バリエーション一覧へ (32種類の商品があります)

1個
25,980 税込28,578
5日以内出荷から7日以内出荷
バリエーション一覧へ (19種類の商品があります)

仕様監視アプリケーション:Phase●電源電圧:208 → 440 V ac●接点構成:DPDT●電気フェーズ:3●位相感度:相非対称 , 欠相 , 相順●遅延時間:<100 ms●幅:17.5mm●NF EN60255-6及びIEC60255-6. UL、CSA、GL、C-Tick、GOST. RM17 TGシリーズ三相電源制御リレー. Schneider ElectricのRM17TGシリーズ三相電源用測定及び制御リレーです。位相L1、L2、L3の正しいシーケンスと、三相から1つ以上の合計損失を監視します。. リレー自体の電源を監視 LED出力ステータス DINレール RoHS指令(10物質対応)対応
1個
25,980 税込28,578
5日以内出荷

仕様監視アプリケーション:Current, Phase●電源電圧:208 → 480 V ac, 230 V ac●接点構成:SPDT●電気フェーズ:1, 3●電流感度:過電流 , 低電流●最小検出電流:1A●最大検出電流値:10A●位相感度:位相障害 , 相順●遅延時間:0.1 → 10 s●幅:35mm●NF EN60255-6及びIEC60255-6. UL、CSA、GL、C-Tick、GOST. RM35 BA制御リレー. Schneider Electric RM35 BA10測定 / 制御リレーは、単相及び3相のポンプを監視します。このリレーで、相L1、L2、L3の順序、1つ又は複数の相の損失、過電流や不足電流を制御します。. 自身の電源をチェック ヒンジ付き透明フロントカバー 出力ステータスのLED表示 DINレール取り付け RoHS指令(10物質対応)対応
1個
54,980 税込60,478
5日以内出荷

仕様監視アプリケーション:Voltage●電源電圧:220 → 480 V ac●接点構成:DPDT●電圧感度:相との間で , ニュートラル過電圧および低電圧の間に , ニュートラル過電圧および低電圧の欠如●電気フェーズ:3●電圧検出範囲:194 → 528 V ac●遅延時間:0.3 → 30 s●最小検出電圧:194 V ac●NF EN60255-6及びIEC60255-6. UL、CSA、GL、C-Tick、GOST. RM17 UB3 / RM35 UB3 3相電圧制御リレー. 3相電源用のSchneider Electric RM17 / 35 UB測定 / 制御リレーは、相L1、L2、L3の正しい順序を監視します。また、1つ又は複数の相の総損失、非対称、及び個別調整に基づく過電圧 / 不足電圧も監視します。このリレーは、電圧障害時には、ユーザーが設定した時間だけ遅延した後に開き、測定障害により機器のスイッチがオンになっている場合は、開状態のままです。ニュートラル又は相順の損失が発生した場合、このリレーは瞬時に開きます。. 自身の電源をチェック ヒンジ付き透明フロントカバー ポテンショメータで相間の電圧を選択 出力ステータスのLED表示 DINレール取り付け RoHS指令(10物質対応)対応
1個
39,980 税込43,978
5日以内出荷

1個
49,980 税込54,978
5日以内出荷から7日以内出荷
バリエーション一覧へ (2種類の商品があります)

1個
9,298 税込10,228
7日以内出荷
バリエーション一覧へ (17種類の商品があります)


仕様メーカーシリーズ:170AD入力数:16出力数:16入力タイプ:ディスクリート出力タイプ:ディスクリート入力/出力数:16電圧カテゴリ:3 → 30 V出力電流:4 A (グループ)、500 mA (ポイント)、8 A (モジュール)モジュールタイプ:ディスクリートソリッドステートI/OベースDC長さ:60mm幅:141.5mm深さ:125mm寸法:141.5 x 125 x 60 mm動作温度 Max:+60℃Schneider Modicon MomentumディスクリートI/Oモジュール. 170ADM35010は、Modicon Momentumオートメーションプラットフォームで使用する、高性能の16入力 / 16出力ベースモジュールです。フィールド検出デバイスからの情報を解釈し、ディスクリートのフィールド作動デバイスを制御します。内蔵インターフェイスコネクタ、接地ねじ、ロック及び接地コンタクト、LEDステータスディスプレイ、パネル取り付け用穴、DINレール取り付け用ロックタブを備えています。. 特長と利点. 16個のディスクリート入力が1グルーブに、16個のディスクリート出力が8個組の2グループに. LEDステータスインジケータ. パネル又はDINレール取り付け可能. ソリッドステートスイッチ出力. ポジティブロジック RoHS指令(10物質対応)対応
1個
94,980 税込104,478
7日以内出荷

1個
12,980 税込14,278
7日以内出荷
バリエーション一覧へ (8種類の商品があります)

シュナイダーエレクトリックSchneider Electric ケーブル XBTRT511用
RoHS
RoHS指令(10物質対応)対応
1個
13,980 税込15,378
7日以内出荷
バリエーション一覧へ (3種類の商品があります)

仕様範囲:TeSys K 、 シリーズ:LP5K 、 極数:3 、 コイル電圧:24 V dc 、 コンタクトの定格電流:9 A 、 コンタクトの定格電圧:690 V ac 、 通常の状態の構成:3NO 、 補助接点の数:1 、 許容入力:4 kW 、 ターミナルタイプ:ねじ 、 幅:90mm 、 動作温度 Max:+50℃ 、 スクリュークランプ終端による3極可逆式ミニ接触器. 接触器のスイッチング電圧は440 V ac、コイル消費電力は4.5 VA (抑制)及び30 VA (突入)です(acコイル50/60 Hz定格)。. 6 Aと9 Aのスイッチング電流 3極 + 1補助コンタクト 35 mm DINレール / ねじ取り付け ねじクランプ終端 前面計器盤内のLED表示 PLC出力と互換性あり 609-7971コンタクト構成1N/C 609-7965及び609-7987コンタクト構成1N/O 609-7959コンタクト構成1N/O-1N/C RoHS指令(10物質対応)対応
1個
45,980 税込50,578
7日以内出荷

1個
37,980 税込41,778
7日以内出荷
バリエーション一覧へ (3種類の商品があります)

仕様監視アプリケーション:電流●電源電圧:323 → 456.5 V ac●接点構成:DPDT●電気フェーズ:3●電流感度:過電流 , 低電流●最小検出電流:150mA●最大検出電流値:15A●遅延時間:0.1 → 30秒●ターミナルタイプ:ねじ●NF EN60255-6及びIEC60255-6. UL、CSA、GL、C-Tick、GOST. RM35 JAシリーズ電流制御リレー. Schneider Electric RM35 JA電流制御リレーは、低電流又は過電流時に交流と直流を制御します。交流又は直流を自動的に識別し、幅広い測定範囲を備えています。暖房回路、照明回路、発電機の負荷ステータスを監視します。. 自身の電源をチェック 透明なヒンジ付きカバー 出力ステータスのLED表示 DINレール取り付け RoHS指令(10物質対応)対応
1個
25,980 税込28,578
7日以内出荷

1個
15,980 税込17,578
7日以内出荷
バリエーション一覧へ (3種類の商品があります)


仕様範囲:Preventa●シリーズ:XPSMCM●タイプ:入力 / 出力モジュール●併用可能製品:Preventaモジュラセーフティコントローラ●電源電圧:24 V dc●入力数:10●出力数:8●許容入力:3 W●取付けスタイル:DINレール取り付け●寸法:22.5 x 99 x 114.5 mm●CE、cULus、TUV. XPSMCMシステムは、TUV SUDの認定を受け、EN / ISO13849-1 PLeカテゴリ4、SILCL 3 IEC / EN61508、IEC / EN60261の各規格に準拠しています。. Preventa拡張モジュール、XPSMCM. Preventa XPSMCM拡張モジュールは、安全入力又は安全出力向けに設計されており、個別に、又はペアで設定可能です。 拡張モジュールは、22.5 x 99 x 114.5 mmというコンパクトな設計で、標準的なセーフティリレーとサイズが同じです。. 特長と利点:. 専用のテスト出力を介したライン制御監視機能による監視 シングル入力ごとにフィルタと遅延を設定可能 出力の有効化 / 無効化遅延を設定可能 出力ペアの独立した制御 診断出力信号を設定可能 前面のLED信号によるシンプルな診断、構成ソフトウェア、通信拡張モジュール 拡張バスコネクタ経由でセーフティコントローラに接続 取り外し可能なねじ式端子台でマシンのバス又はネットワークチャンネルや電源を接続 対称型DINレールロッククリップ グリーンプレミアム製品 RoHS対応. 品番 ; 111-3520 111-3520. 8デジタル入力 出力電流400 mAのOSSDペア x 2 入力回路のライン制御監視機能用テスト出力 x 4 設定可能な状態出力 x 2 インターロックの起動 / 再起動及び外部機器監視機能(EDM)用の入力 x 2. 品番 ; 111-3510 111-3510. 8デジタル入力 入力回路のライン制御監視機能用テスト出力 x 4. 品番 ; 111-3512 111-3512. デジタル入力 x 16 入力回路のライン制御監視機能用テスト出力 x 4. 品番 ; 111-3511 111-3511. デジタル入力 x 12 ライン制御監視機能用テスト出力 x 8: 最大4つの4線式安全マットを監視可能. 品番 ; 111-3513 111-3513. 出力電流400 mAのOSSDペア x 2 インターロックの起動 / 再起動及び外部機器監視機能(EDM)用の入力 x 2 設定可能な状態出力 x 2. 品番 ; 111-3514 111-3514. 出力電流400 mAのOSSDペア x 4 インターロックの起動 / 再起動及び外部機器監視機能(EDM)用の入力 x 4 設定可能な状態出力 x 4
1個
59,980 税込65,978
7日以内出荷


『電子部品(オンボード)』には他にこんなカテゴリがあります