RoHS指令(10物質対応)対応
The Schneider Electric TeSys D is a series of Industrial grade Surge Protection modules capable of providing very good product compatibility。This series utilizes The Schneider Electric Bi-Directional Peak Limiting Technology to limit The Schneider Elec
仕様●アクセサリタイプ:モジュール●範囲:TeSys●コード番号:211-1694
アズワン品番65-7289-24
1個
¥3,998
税込¥4,398
7日以内出荷
This is a Schneider Electric series of Industrial grade Suppressor modules capable of providing very good product compatibility。This series utilizes The Schneider Electric R-C circuitry to limit The Schneider Electric peak voltages.EU RoHS Directive Compliant(2022年10月現在)
仕様●アクセサリタイプ:モジュール●併用可能製品:3P LC1D40A...D80A4P LC1DT60A...DT80A●範囲:TeSys●コード番号:211-1691
アズワン品番65-7292-44
1個
¥8,598
税込¥9,458
7日以内出荷
The Schneider Electric TeSys D is a series of Industrial grade Surge Protection modules capable of providing very good product compatibility。This series utilizes The Schneider Electric Bi-Directional Peak Limiting Technology to limit The Schneider Electric peak voltages.EU RoHS Directive Compliant(2022年10月現在)
仕様●アクセサリタイプ:モジュール●併用可能製品:3P LC1D40A...D80A4P LC1DT60A...DT80A●範囲:TeSys●コード番号:211-1690
アズワン品番65-7289-18
1個
¥8,598
税込¥9,458
7日以内出荷
The Schneider Electric TeSys D is a series of Industrial grade Surge Protection modules capable of providing very good product compatibility。This series utilizes The Schneider Electric Bi-Directional Peak Limiting Technology to limit The Schneider Electric peak voltages.Control Voltage 126..250 V DC and 126..250 V AC 50/60 Hz
The Schneider Electric TeSys D is a series of Industrial grade Surge Protection modules capable of providing very good product compatibility。This series utilizes The Schneider Electric Bi-Directional Peak Limiting Technology to limit The Schneider Electric peak voltages.Control Voltage 126..250 V DC and 126..250 V AC 50/60 Hz EU RoHS Directive Compliant(2022年10月現在)
仕様●アクセサリタイプ:モジュール●範囲:TeSys●コード番号:211-1695
アズワン品番65-7278-68
1個
¥11,980
税込¥13,178
7日以内出荷
SchneiderElectricLADNシリーズ補助コンタクトブロック、TeSysD、ラグリング端子付き前面取り付け。GreenPremium製品瞬時接点動作
仕様●通常端子構成:2NO●取付方法:DINレール取り付け●範囲:TeSys●シリーズ:LADN●コンタクトの定格電圧:690 V
アズワン品番65-7288-79
1個
¥6,998
税込¥7,698
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in German。This legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operators。When the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operators。It is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessories。The enhanced design of these products ensure improved control, efficiency and safety with your emergency stop system。Benefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operators。It is compatible with Schneider Electric XB4 and XB5 series。It can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244
アズワン品番65-7841-31
1個
¥9,998
税込¥10,998
7日以内出荷
Schneider Electric LAD4 シリーズコンタクタ双方向制限ダイオードです。Green Premium 製品 毒性の強い金属不使用 水銀不使用
仕様●アクセサリタイプ:サージサプレッサ●範囲:TeSys
Schneider Electric LADN シリーズ補助コンタクトブロック、TeSys D、ラグリング端子付き前面取り付け。Green Premium 製品 瞬時接点動作
仕様●通常端子構成:4NO●取付方法:DINレール取り付け●範囲:TeSys●シリーズ:LADN●コンタクトの定格電圧:690 V
アズワン品番65-7281-92
1個
¥12,980
税込¥14,278
欠品中
Schneider Electric LADN シリーズ補助コンタクトブロック、TeSys D、ねじクランプ端子付き前面取り付け。Green Premium 製品 瞬時接点動作
Schneider Electric LADN シリーズ補助コンタクトブロック、TeSys D、スプリング端子付き前面取り付け。Green Premium 製品 瞬時接点動作
仕様●通常端子構成:2NC●取付方法:DINレール取り付け●範囲:TeSys●シリーズ:LADN●コンタクトの定格電圧:690 V●コード番号:211-2619
アズワン品番65-7288-75
1個
¥7,298
税込¥8,028
欠品中
Schneider Electric LAD9 シリーズの電源接続セットで、バスバーや 3P 可逆接触器アセンブリ用です。Green Premium 製品 毒性の強い金属不使用 水銀不使用
仕様●アクセサリタイプ:接続のセット●併用可能製品:LC1D09-d38 です●範囲:Linergy 、TeSys●コード番号:211-2617
アズワン品番65-7286-73
1個
¥2,798
税込¥3,078
7日以内出荷
Schneider Electric LAD9 シリーズの電源接続、パラレルバスバー、3P 可逆コンタクタアセンブリ用です。Green Premium 製品 毒性の強い金属不使用 水銀不使用
仕様●アクセサリタイプ:接続のセット●併用可能製品:LC1D09-d38 です●範囲:Linergy 、TeSys
アズワン品番65-7286-76
1個
¥5,298
税込¥5,828
欠品中
Schneider Electric LAD8N シリーズ補助コンタクトブロック、TeSys D、1NO + 1NC、側面取り付け、ラグリング端子付きGreen Premium 製品 瞬時接点動作
仕様●通常端子構成:1NC + 1NO●取付方法:DINレール取り付け●範囲:TeSys●シリーズ:LAD8N●コンタクトの定格電圧:690 V
アズワン品番65-7286-52
1個
¥6,898
税込¥7,588
7日以内出荷
Schneider Electric LAD シリーズの TeSys D 及び TeSys GV3 - サイズ 4 絶縁 Allen キーです。Green Premium 製品 毒性の強い金属不使用 水銀不使用
仕様●アクセサリタイプ:キー●併用可能製品:TeSys D 及び TeSys GV3●範囲:TeSys●コード番号:211-2618
アズワン品番65-7288-73
1袋(5個)
¥31,980
税込¥35,178
7日以内出荷
Schneider Electric LAD シリーズコンタクト・コンタクト・ケーブリング・アクセサリ( LC1D09..d38 コンタクタ用)です。Green Premium 製品 毒性の強い金属不使用 水銀不使用
仕様●アクセサリタイプ:接触器コイル●併用可能製品:LC1D09 ~ d38●範囲:TeSys●コード番号:211-2608
アズワン品番65-7288-42
1個
¥8,898
税込¥9,788
欠品中
Schneider Electric LAD シリーズコンタクト・コンタクト・ケーブリング・アクセサリ( LC1D09..d38 コンタクタ用)です。Green Premium 製品 毒性の強い金属不使用 水銀不使用
仕様●アクセサリタイプ:接触器コイル●併用可能製品:LC1D09 ~ d38●範囲:TeSys
アズワン品番65-7288-35
1個
¥9,398
税込¥10,338
欠品中
Schneider Electric LAD9 シリーズリンクは、2 極の並列接続用で、TeSys D コンタクタ LC1DT32-DT40 に対応しています。Green Premium 製品 毒性の強い金属不使用 水銀不使用
仕様●アクセサリタイプ:パラレル接続用リンク●併用可能製品:TeSys D コンタクタ LC1DT32-DT40●範囲:セルジー
アズワン品番65-7286-74
1袋(10個)
¥15,980
税込¥17,578
7日以内出荷
仕様コンタクトの定格電流:10 A●範囲:TeSys D●コンタクトの定格電圧:600 V ac●取付けスタイル:DIN Rail Mount, Panel Mount●シリーズ:CAD3●通常の状態の構成:3NO/2NC●ターミナルタイプ:Screw●代表的な補助コンタクトブロックについては、品番 ; 394-9970 394-9970 を参照. TeSys制御リレー. AC / DC動作コイル 内蔵コイル抑制(DCバージョンのみ) スイッチングカテゴリd2
RoHS指令(10物質対応)対応
The Schneider Electric TeSys D thermal overload relays-adapter for door mounting is The Schneider Electric most sought after solution for good aesthetic and compatibility goals.Sustainable offer status Green Premium product EU RoHS Directive Compliant(2022年10月現在)
仕様●アクセサリタイプ:アダプタ取り付けアクセサリ●併用可能製品:LR3D33..LRD15..LR3D35..LR2DLR3D15..LRD33..●範囲:TeSys●コード番号:211-1688
アズワン品番65-7289-07
1個
¥2,698
税込¥2,968
7日以内出荷
仕様アクセサリタイプ:Adapter併用可能製品:Advantys OTBModbusラインターミネータ( ; 612-0251 612-0251 )は2個入りパックで提供. OTB / FTBケーブル及びアクセサリ. Modbus又はCANopenを介したOTB、FTB、Altivar31、Lexium 05の各接続用のコネクタ及び組み立て済みケーブル
RoHS指令(10物質対応)対応
1袋(2個)
¥7,998
税込¥8,798
7日以内出荷
The Schneider Electric TeSys D thermal overload relays-Mechanical remote control is The Schneider Electric most sought after solution for good aesthetic and compatibility goals.Sustainable offer status Green Premium product EU RoHS Directive Compliant(2022年10月現在)
仕様●アクセサリタイプ:機械式リモートコントロール●範囲:TeSys
アズワン品番65-7289-17
1個
¥29,980
税込¥32,978
7日以内出荷
仕様メーカーシリーズ:HMISCU製品レンジ:Magelis SCUディスプレイのタイプ:TFTディスプレイのサイズ:5.7インチディスプレイの解像度:320 x 240pixelsディスプレイの色:色ポート数:4ポートタイプ:2 x USB、イーサネット(RJ45)、シリアルリンクプロセッサのタイプ:CPU RISCプロセッサの速度:333MHzオンボードメモリ:128 MBバックライト:あり電源電圧:24 V dcキット込み:ありHMISCU - HMIコントローラスタータキット. Magelis SCUコントローラは、小型機械とシンプルなプロセスにとって十分な機能を発揮すると同時に、取り付けと所有コストを最大30 %節約します。 Magelis SCUの集積設計により、機能を最大限に発揮しながら、簡単な取り付けを維持できます。 特に、小型機械やシンプルなプロセスに最適で、最先端のディスプレイで鮮明な読み取りが可能です。 Magelis SCUの内容: - モジュラSTU画面、フレキシブルな機械取り付けシステムの穴(O 22 mm) - 背面モジュール、安価で強力な電子組み込みI/O及びフルセットの通信ポートが付属. Magelis SCUスタータキットの内容: - Magelis SCU HMIコントローラ、5.7インチ(MHISCU8A5) - コントローラソフトウェアSoMachine V4.1 DVD +ライセンス(SOMNACS41) - 電源Phaseo 24 V (ABL8MEM24012) - USB PC / ターミナルケーブル(BMXXCAUSBH018)
RoHS指令(10物質対応)対応
1個
¥289,800
税込¥318,780
7日以内出荷
『電子部品(オンボード)』には他にこんなカテゴリがあります
- 機構部品(電子部品)
- 能動部品
- 受動部品
能動部品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。