能動部品 :「plata」の検索結果

特価
本日8月10日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025250815
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
5件中 1~5件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
シュナイダーエレクトリック制御リレー TeSysシリーズ 10 A 110 Vdc 0.0054 kW
TheSchneiderElectricTeSysDseriesofcontactorfromSchneiderElectricarebestsuitedforautomationandmotorcontrolapplicationsTheSchneiderElectricTeSysDcontactorsofferquicksimplesetupwhilemaintainingcompliancewithinternationalstandards.EasilyinstalledaccessoriesFlexiblecontrolcircuittosuitawiderangeofapplications
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:3NO + 2NC アズワン品番65-7290-89
1個
28,980 税込31,878
7日以内出荷

シュナイダーエレクトリック熱動過負荷リレー TeSysシリーズ 1 A 690 Vac
TheSchneiderElectricTeSysSeriesisbestsuitedforapplicationsinvolvingMotorControlandStartingofMotor。TheSchneiderElectricseriesisknownforprovidingabettercompatibilitywhichmakesitTheSchneiderElectricbestchoiceforthisapplication.Easymaintenancechecks,checkTheSchniederElectricstighteningofcablesthroughconductingthermographictestingandcheckingTheSchniederElectricsmechanicaloperationofTheSchniederElectricsproductthroughmanuallyoperatingTheSchniederE
仕様●モーター定格電流:1 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys アズワン品番65-7285-13
1個
15,980 税込17,578
欠品中

シュナイダーエレクトリック熱動過負荷リレー TeSysシリーズ 6 A 690 Vac
TheSchneiderElectricTeSysSeriesisbestsuitedforapplicationsinvolvingMotorControlandStartingofMotor。TheSchneiderElectricseriesisknownforprovidingabettercompatibilitywhichmakesitTheSchneiderElectricbestchoiceforthisapplication.Easymaintenancechecks,checkTheSchniederElectricstighteningofcablesthroughconductingthermographictestingandcheckingTheSchniederElectricsmechanicaloperationofTheSchniederElectricsproductthroughmanuallyoperatingTheSchniederE
仕様●モーター定格電流:6 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys アズワン品番65-7290-90
1個
15,980 税込17,578
7日以内出荷

シュナイダーエレクトリック熱動過負荷リレー TeSysシリーズ 13 A 690 Vac
TheSchneiderElectricTeSysSeriesisbestsuitedforapplicationsinvolvingMotorControlandStartingofMotor。TheSchneiderElectricseriesisknownforprovidingabettercompatibilitywhichmakesitTheSchneiderElectricbestchoiceforthisapplication.Easymaintenancechecks,checkTheSchniederElectricstighteningofcablesthroughconductingthermographictestingandcheckingTheSchniederElectricsmechanicaloperationofTheSchniederElectricsproductthroughmanuallyoperatingTheSchniederE
仕様●モーター定格電流:13 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys アズワン品番65-7279-73
1個
15,980 税込17,578
7日以内出荷

シュナイダーエレクトリックレンズリング
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in German。This legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operators。When the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operators。It is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessories。The enhanced design of these products ensure improved control, efficiency and safety with your emergency stop system。Benefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operators。It is compatible with Schneider Electric XB4 and XB5 series。It can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244 アズワン品番65-7841-31
1個
9,998 税込10,998
7日以内出荷

『電子部品(オンボード)』には他にこんなカテゴリがあります