Eaton 英国規格ヒューズ, 定格電流 160A, 500 V dc, 690V acEATON(イートン)5日以内出荷
160FEE Bolted Tag Fuse Features a 160 A current rating The fuses basic function is to act as a fuse link Holds a 690 V ac voltage rating and 500 V DC The size of the fuse is 37 x 94 mm Breaking capacity of 200 kA Commonly used for the protection of DC common bus, DC drives, Power converters and rectifiers. Also used for reducing voltage starters Dual barrel
仕様定格電流 = 160Aヒューズサイズ = FEE定格電圧 = 500 V dc, 690V acヒューズ規格 = BS 88、IEC 269-4中心固定 = 70mmアプリケーションカテゴリ = aRタグ幅 = 31.8mm溶断速度 = FF高ラプチャー容量 = あり全長 = 94mmタグタイプ = ボルト止めmmタグの向き = オフセットmm本体高さ = 19mmヒューズ外形寸法 = 37 x 94mm