1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  MIL-C 17D and UL 1354 Coaxial cable RG 174/U The Alpha Wire RG 174/U MIL-C and UL 1354 approved cable has been designed to broadcast video transmission at the highest quality. Features and Benefits ; Low capacitance ; High velocities of propagation and tight tolerances for maximum signal integrity ; Conductor: 26 (7/34) AWG BCW
仕様●同軸タイプ:RG174/U●外径:2.59mm●特性インピーダンス:50 Ω●リール長さ:304m●シース色:黒●シース材質:塩化ビニール(PVC)●断熱材:PE●導体材質:Bare Copper Steel Coated●導体ストランドタイプ:スタンダード●コアストランド:7/34●ストランド数:7●ストランド径:34 AWG●減衰:48 dB/100フィート @ 1 GHz、6 dB/100フィート @ 50 MHz●ケーブル形状:同軸●RoHS適合状況:該当なし●コード番号:126-5107 アズワン品番68-4150-26
1セット
109,800 税込120,780
7日以内出荷

『接続・省配線(制御機器)』には他にこんなカテゴリがあります