5件中 1~5件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
特殊冶工具不要、電線前処理不要。電線を入れてプライヤーでかしめるだけの簡単・確実な一括圧接コネクタ。幅広い電線適合範囲。2mmのコンタクトピッチで大幅な小型化を実現。業界標準e-CON準拠コネクタ。ワンタッチロック機構により片手で容易に着脱でき、また確実な嵌合保持を提供。透明カバーで電線挿入状態を目視確認可能
材質ボディ:PBT、ベースカバー:66ナイロン、 トップカバー:ポリカーボネート、コンタクト:銅合金 形状ストレート 種類角型 定格電圧(V)AC/DC32 定格電流(A)3 結合方式ワンタッチ 適合コネクタミニ・クランプボードマウントソケットミニ・クランプワイヤーマウントソケット コンタクト形状オス 結線方法圧着
1個
129 税込142
当日出荷から3日以内出荷
バリエーション一覧へ (28種類の商品があります)

特殊冶工具不要、電線前処理不要。電線を入れてプライヤーでかしめるだけの簡単・確実な一括圧接コネクタ。雄・雌コネクタだけで電線の中継接続を可能とし、部品点数を削減。幅広い電線適合範囲。2mmのコンタクトピッチで小型化を実現。業界標準e-CON準拠コネクタ。透明カバーで電線挿入状態を目視確認可能
材質ボディ:PBTベースカバー:66ナイロントップカバー:ポリカーボネートコンタクト:銅合金 使用温度範囲(℃)-20~85(1A通電時)-20~75(2A通電時)-20~60(3A通電時)※結露・水滴なきこと 電流(A)最大3.0 電圧(V)AC/DC32以下 適合ケーブル0.14~0.50mm2(22~26AWG)絶縁体を含めたケーブル外径Φ0.8~2.0mm 適合コネクタミニ・クランプワイヤーマウントプラグ
1個
149 税込164
当日出荷
バリエーション一覧へ (12種類の商品があります)

3M(スリーエム)e-CON
ピッチ(mm)2 定格電圧(V)32 定格電流(A)3 仕上(コンタクト-接触部)金メッキ 材質(コンタクト)銅合金
1個
159 税込175
当日出荷から9日以内出荷
バリエーション一覧へ (25種類の商品があります)

●電線を入れてプライヤーでかしめるだけの簡単・確実な一括圧接コネクタです。 ●電線の被覆を剥かずに結線できます。 ●業界標準e-CON準拠コネクタです。 ●透明カバーで電線挿入状態を目視で確認可能です。 ●雄・雌コネクタだけで電線の中継接続を可能とし、部品点数を削減できます。
用途●センサー接続。 ●省配線機器。
1個
249 税込274
当日出荷から4日以内出荷
バリエーション一覧へ (12種類の商品があります)

ブラシ研磨、豚毛ブラシRB-ZB 25 MM セラミック粒子を組み込んだ柔軟性のあるプラスチック製の個々のディスクから成る非常に汎用性の高いブラシ。内部パイプ表面を含むクリーニング及びバリ取り作業に優れています。 目詰まりなし、ワイヤブラシのような危険なワイヤ部品なし 最大速度30,000 rpm用 粒度に従って色分け ブラシは、必要な幅に応じて1つから4つのディスクから構築可能 1つのブラシセグメントの寸法: W x O (mm): 0.7 x 25、内径3.2 mm セット内容: 24ブラシセグメント及び1つのクランピングマンドレル、O 2.4 mm Unique Construction The unique construction of the Scotch-Brite disc is made up of bristles, which are extruded Consisting of individual discs that can be built up to meet the needs of the subject, the abrasive makes it great for quick preparation and cleaning surfaces The bristles of these discs allow easy access to details, grooves, patterns and intricate areas Flexibility The Scotch Brite disc allows for easy adaptation to a profiled surface These have been designed to last longer than wire brushes and other abrasive discs The abrasive standards are kept constant throughout its lifespan This is because of the abrasive build up is throughout the whole product, so no matter how many times you use it, you will get a consist quality performance Working Safely The BB-ZS bristle disc is safer to use than traditional discs, such as wire brushes where wire strands could cause a safety risk Removing the risk of using solvent or chemical substances and using the Scotch Brite bristle discs reduces the risk of serious injuries Features and Benefits 3M Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc Convenient spindle mounting attachment offers quick and easy disc changes for multi-step finishing processes Can build up discs to meet your needs Ideal for cleaning and light deburring applications Consistent performance throughout the discs lifetime Work harder and faster than traditional abrasives without sacrifice to the finish quality Typical Applications The bristle disc is capable of: Removing paint, rust, harden adhesives, light scratches and weld burns and more It's great for smoothing, polishing and cleaning most metals FAQ's What type of machine can you use these discs on The shank can be connected to can fit into power drills, angle grinders, air grinders and other power tools Will this damage the subject to be worked on These are mainly used for working on metals, so the innovative design of the soft bristles won't remove any metal and just remove layers of paint, adhesives, rust etc.
仕様●研磨材:酸化アルミニウム、セラミック●グリットサイズ:80●グレード:ミディアム●ボアサイズ:0.12 in, 25 mm●パック数:24●最大安全速度:35000rpm●モデル:Scotch-Brite●RoHS適合状況:該当なし●コード番号:470-8685 アズワン品番68-4150-89
1袋(24個)
13,100 税込14,410
7日以内出荷

『接続・省配線(制御機器)』には他にこんなカテゴリがあります