6件中 1~6件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656 アズワン品番65-7584-27
1個
41,980 税込46,178
7日以内出荷

仕様●コード番号:231-0124 アズワン品番65-7571-82 コンタクト形状オス
1袋(10個)
2,998 税込3,298
欠品中

The Amphenol Industrial circular connector cap for use with male connector with C type shell size。It is made from nylon and has black colour.Screw type termination Waterproof
仕様●オス/メス:オス●コード番号:231-0125 アズワン品番65-7570-53
1袋(2個)
719 税込791
7日以内出荷

仕様●オス/メス:オス●コード番号:231-0126 アズワン品番65-7569-87
1袋(10個)
4,698 税込5,168
7日以内出荷

The Amphenol Industrial circular connector cap for use with male connector with C type shell size。It is made from nylon and has black colour.Screw type termination Waterproof Metal chain with ring
仕様●オス/メス:オス●コード番号:231-0127 アズワン品番65-7570-88
1袋(2個)
969 税込1,066
7日以内出荷

Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655 アズワン品番65-7584-89
1個
49,980 税込54,978
7日以内出荷

『接続・省配線(制御機器)』には他にこんなカテゴリがあります