コネクタ・コネクタ付ケーブル :「USB オスメス」の検索結果
特価
本日11月23日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025251121
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
The Amphenol Industrial circular connector cap for use with male connector with C type shell size。It is made from nylon and has black colour.Screw type termination Waterproof
仕様●オス/メス:オス●コード番号:231-0125
アズワン品番65-7570-53
1袋(2個)
¥719
税込¥791
7日以内出荷
仕様●オス/メス:オス●コード番号:231-0126
アズワン品番65-7569-87
1袋(10個)
¥4,698
税込¥5,168
7日以内出荷
The Amphenol Industrial circular connector cap for use with male connector with C type shell size。It is made from nylon and has black colour.Screw type termination Waterproof Metal chain with ring
仕様●オス/メス:オス●コード番号:231-0127
アズワン品番65-7570-88
1袋(2個)
¥999
税込¥1,099
7日以内出荷
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656
アズワン品番65-7584-27
1個
¥39,980
税込¥43,978
7日以内出荷
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655
アズワン品番65-7584-89
1個
¥49,980
税込¥54,978
7日以内出荷
『接続・省配線(制御機器)』には他にこんなカテゴリがあります
- コネクタ・コネクタ付ケーブル
- 端子台
コネクタ・コネクタ付ケーブル の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。