コネクタ・コネクタ付ケーブル :「VECTOR」の検索結果
特価
本日8月24日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250815
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
The Amphenol Industrial circular connector vent without nut which has M12 x 1.5 thread size。It is made from nylon.IP rating IP68 Corrosion resistance
仕様●極数:8●実装タイプ:ねじ取り付け●コネクタサイズ:M12●結線方法:スクリュー●コード番号:231-0185
アズワン品番65-7571-47
1袋(10個)
¥3,998
税込¥4,398
7日以内出荷
。The Amphenol Industrial circular connector vent which has M6 x 0.75 thread size。It is made from thermoplastic material.IP rating IP68/IP66 Black colour
仕様●極数:8●実装タイプ:ねじ取り付け●コネクタサイズ:M6●結線方法:スクリュー●コード番号:231-0190
アズワン品番65-7569-04
1個
¥699
税込¥769
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0413
アズワン品番65-7780-50
1個
¥469
税込¥516
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0415
アズワン品番65-7783-61
1個
¥1,198
税込¥1,318
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0414
アズワン品番65-7780-74
1箱(400個)
¥399,800
税込¥439,780
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:レセプタクル●コード番号:239-0411
アズワン品番65-7782-53
1箱(100個)
¥35,980
税込¥39,578
欠品中
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656
アズワン品番65-7584-27
1個
¥41,980
税込¥46,178
7日以内出荷
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655
アズワン品番65-7584-89
1個
¥49,980
税込¥54,978
7日以内出荷
『接続・省配線(制御機器)』には他にこんなカテゴリがあります
- コネクタ・コネクタ付ケーブル
- 端子台
接続・省配線(制御機器) の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。